Tectron PPS is a material extruded from linear polyphenylene sulfide (PPS) resin. It is a special thermoplastic engineering plastic with a continuous use temperature of 220 ° C, which has excellent chemical resistance and dimensional stability next to Teflon. Has excellent chemical resistance. Mo... Read More
Surface Resistance (Ω) 1012Length (mm) 1200 Color Ivory Type PPS
Tectron PPS is a material extruded from linear polyphenylene sulfide (PPS) resin. It is a special thermoplastic engineering plastic with a continuous use temperature of 220 ° C, which has excellent chemical resistance and dimensional stability next to Teflon. Has excellent chemical resistance. Mo... Read More
Surface Resistance (Ω) 1012Length (mm) 1200 Color Ivory Type PPS Material Polyphenylene sulfide (PPS)