ABS
Other Related Pages
- Hikari Mold White AngleIt is widely used as a protective material and repair material for corners of the room.Color White
- Hikari Mold Black Round PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as various parts. It is used in a wide range of applications such as various parts.Length (mm) 1000 Thickness (mm) 2 Color Black Material Hard ABS
- Hikari Mold White Round PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as various parts.Length (mm) 1000 Material Hard ABS Color White
- Hikari Mold Transparent ABS Round PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as various parts. * Because ABS resin is used, the actual color is translucent (like frosted glass).Thickness (mm) 1 Color Transparent Length (mm) 1000 Material Hard ABS
- Hikari Mold White ABS Round BarIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as various parts.Length (mm) 1000 Material Hard ABS
- KOKUGO ABS round bar* Because it is a processed material, please note that it is slightly larger than the standard size. (No tolerance set)Material ABS Length (mm) 1000
- Hikari Mold Dark ABS Triangle Trim MouldingIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Dimension (mm) 7×14 Material Hard ABS Color dark
- Hikari Mold White ABS triangle stickIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Dimension (mm) 7×7 Material Hard ABS Color White
- AS ONE Round Resin Bar* We do not deliver to private homes (detached houses / apartments).Length (mm) 495 Material ABS resin Color Natural
- KOKUGO ABS sheet naturalIt has excellent impact resistance, rigidity, heat resistance, and electrical characteristics. Since it has excellent dimensional stability and workability, it is easy to mold. Auto parts, electrical equipment parts, furniture, building materials, etc. Various equipment covers, leisure sports equ... Read MoreWidth (mm) 1000 Length (m) 2 Color Naturalfrom S$69.99Min. 7 days
- KOKUGO ABS sheet blackIt has excellent impact resistance, rigidity, heat resistance, and electrical characteristics. Since it has excellent dimensional stability and workability, it is easy to mold. Auto parts, electrical equipment parts, furniture, building materials, etc. Various equipment covers, leisure sports equ... Read MoreWidth (mm) 1000 Length (m) 2 Color Blackfrom S$68.99Min. 7 days
- Hikari Mold Beige angleIt is widely used as a protective material and repair material for corners of the room.Color Beigefrom S$0.81Min. 4 days
- Hikari Mold Transparent ABS round pipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as various parts. * Because ABS resin is used, the actual color is translucent (like frosted glass).Thickness (mm) 1 Length (mm) 1000 Material Hard ABS Color Transparent