All Category

Others Resin Plates / Sheets

View : Grid List
Filter

Items 1 - 40 of 314

Set Ascending Direction
  1. SUNDAY Sheet Transparent
    ACRYSUNDAY SUNDAY Sheet Transparent
    You can see the light and the image on the other side as it is through the board. It is easy to process with scissors and a cutter, and it is resistant to bending and impact and does not burn easily, so it is suitable for display applications such as cut letters and signboards, stationery, and va... Read More
    Material  Hard PVC 
    Rating:
    86%
    from S$7.59
    Min. 2 days
  2. Resin punching
    OKUTANI Resin punching
    Array  60 ° staggered  Material  Polyvinyl chloride (PVC) 
    from S$299.90
    Min. 32 days
  3. 500x 600x50mm flexible polyurethane foam (4 sheets)
    ESCO 500x 600x50mm flexible polyurethane foam (4 sheets)
    Esco Part No.  EA997XM-50 
    from S$119.90
    Min. 4 days
  4. Flat mat Shiny mat PVC
    MonotaRO Flat mat Shiny mat PVC
    A glossy mat made of vinyl chloride that has excellent water resistance, oil resistance, and abrasion resistance. made in Japan. For floors in factories and construction sites. For curing floors such as the entrance of a house and a balcony. For curing floors in gymnasiums, public halls, event ve... Read More
    Material  Polyvinyl chloride (PVC)  Color  (Front) green, (back) black  Width (mm)  915  Thickness (mm)  1.5 
    Rating:
    93%
    from S$199.90
    Min. 2 days
  5. Paper base phenolic resin laminate
    Futamura Chemical Paper base phenolic resin laminate
    Has general electrical characteristics and is excellent in machinability. Electric machine parts such as switchboards, transformers and vehicles, jig materials such as bearings and gears
    Izod Impact Strength (J/cm)  0.21~0.40  Specific Gravity  1.31~1.35  Cleavage Strength (kN)  3.9~6.4  Type  Cutting board  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Cutting board  Bending Strength (MPa)  LW:120~200
    CW:110~180 
    Rockwell Hardness  M scale: 110 ± 10  Color  Natural color  JIS Standard  PL-PEM  Material  Paper phenolic resin 
    Rating:
    73%
    from S$11.99
    Min. 2 days
  6. Polystyrene sheet
    ACRYSUNDAY Polystyrene sheet
    It is several times stronger than glass. Moreover, it is less than half as light. It is hard to break, and even if it breaks, it does not become sharp pieces like glass, and it is light and easy to handle. It protects your privacy by blocking the eyesight from the outside while allowing sufficien... Read More
    Color  Misty pattern  Material  polystyrene 
    Rating:
    93%
    from S$16.99
    Min. 17 days
  7. Plastic board (for hobby)
    Hikari Plastic board (for hobby)
    Materials for model materials, displays, miscellaneous goods production, etc. Work material for DIY and hobby craft Low foam material, lightweight and resistant to water Can be easily cut with a cutter The material is polyethylene, so it can be recycled. Good printability and adhesiveness due to ... Read More
    Dimension (mm)  182×257  Size  B5  Material  Polystyrene 
    Rating:
    60%
    from S$5.59
    Min. 2 days
  8. Bakelite Board
    AS ONE Bakelite Board
    Dimension (mm)  495×495 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  9. Fabric Base Phenolic Resin Laminated Sheet
    Futamura Chemical Fabric Base Phenolic Resin Laminated Sheet
    It has moderate electrical characteristics and is excellent in mechanical strength and workability. Electromechanical parts and jig materials that require impact resistance
    Izod Impact Strength (J/cm)  0.50~1.00  Specific Gravity  1.32~1.36  Cleavage Strength (kN)  6.9~10.8  Type  Cutting board  Material  Cloth phenolic resin  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Cutting board  Bending Strength (MPa)  LW:118~167
    CW:98~147 
    Rockwell Hardness  M scale: 115 ± 10  Color  Natural color  JIS Standard  PL-FLE 
    Rating:
    95%
    from S$15.99
    Min. 2 days
  10. PS board
    Hikari PS board
    It is a plastic material that is convenient for work, processing, and cutting. Work material for DIY and hobby craft. The strength and luster are superior to those of Enbi board, and since it does not contain chlorine, dioxin is not generated even if it burns. Adhesive for DIY board can be used
    Thermal Deformation Temperature (℃)  About 73  Material  polystyrene 
    Rating:
    90%
    from S$3.99
    Min. 2 days
  11. Foam PP board white
    ACRYSUNDAY Foam PP board white
    It is also suitable as a packing material because it has moderate impact resistance and rigidity while having cushioning properties.
    Material  Polypropylene  Color  White 
    from S$7.69
    Min. 2 days
  12. Plastic Board
    Nishikei Plastic Board
    Since it is a white background, the letters and pictures look clear and vivid.
    Thickness (mm)  0.3  Size  A4  Color  White 
    from S$1.99
    Min. 2 days
  13. Sunday sheet
    ACRYSUNDAY Sunday sheet
    It is suitable as a variety of work materials because it is easy to process with scissors and a cutter, and it is resistant to bending and impact and does not burn easily.
    Material  Enbi 
    from S$14.99
    Min. 13 days
  14. Expanded styrene board A1 size
    ACRYSUNDAY Expanded styrene board A1 size
    Not only screen printing, but also poster colors and water-based paints can be used to draw beautifully, making it ideal for crafts and teaching materials. [Nenchaku] A high-class tack board that uses special aluminum sand paper and is less likely to cause warping and blistering. Excellent compat... Read More
    Wall Thickness (mm)  Size  A1  Material  polystyrene 
    from S$76.99
    Min. 2 days
  15. Resin punching board
    Hikari Resin punching board
    Punching board storage that can effectively use the wall surface You can store the washbasin / kitchen and the area around the entrance in a fashionable manner. (Sold separately) You can combine various parts and customize it to your liking (sold separately) * This product is a board only. Mounti... Read More
    Teeth Spacing  1 inch (about 2.54cm)  Hole Diameter (Φmm)  Material  Resin 
    from S$26.99
    Min. 2 days
  16. Pet Ace
    Hikari Pet Ace
    Considering environmental protection suitable for recycling Display, machine cover, general merchandise, POP, vacuum forming signboard Transparency is comparable to acrylic, impact resistance is close to polycarbonate, and workability and safety are also outstanding.
    Rating:
    100%
    from S$6.39
    Min. 2 days
  17. Styrene sheet mat
    ACRYSUNDAY Styrene sheet mat
    It is several times stronger than glass. Moreover, it is less than half as light. It is hard to break, and even if it breaks, it does not become sharp pieces like glass, and it is light and easy to handle. It protects your privacy by blocking the eyesight from the outside while allowing sufficien... Read More
    Color  Mat pattern  Material  polystyrene 
    Rating:
    100%
    from S$14.99
    Min. 6 days
  18. SUNDAY PET PG1
    ACRYSUNDAY SUNDAY PET PG1
    It is an eco-friendly, non-polluting plastic that uses polyester resin as a raw material and does not contain halogen substances (chlorine, bromine). It has high transparency and excellent impact resistance and workability. Signs, displays, price cards, storage cases, electronic component contain... Read More
    Color  Transparent 
    Rating:
    100%
    from S$8.19
    Min. 2 days
  19. PVC Sheet
    Hikari PVC Sheet
    Chemical resistance, electrical insulation, flame retardancy. Sensitive to high and low temperatures. Signboards, plumbing pipes, films, lighting, electrical insulation, corrugated boards, displays, advertising boards, general merchandise, chemical storage
    Specific Gravity  1.4  Width (mm)  200  Thickness (mm)  Length (mm)  300  Thermal Deformation Temperature (℃)  65~70  Material  PVC 
    Rating:
    90%
    from S$9.79
    Min. 2 days
  20. Polyurethane
    Hikari Polyurethane
    Polyurethane with high foaming ratio Cushion material / packaging material / clearance tape Lightweight and excellent cushioning
    from S$0.35
    Min. 2 days
  21. 1.0x1.0M Kevlar Phosphate
    ESCO 1.0x1.0M Kevlar Phosphate
    A fabric with excellent cut resistance and flame retardancy.
    Thickness (mm)  0.5  Esco Part No.  EA911AV-1  Mix Rate (%)  Kevlar fiber 100  Length (m) 
    from S$95.99
    Min. 2 days
  22. Pit Cushion Sheet with Adhesive
    EXSEAL Pit Cushion Sheet with Adhesive
    A sheet with adhesive for fixing on one side of the pit cushion sheet. A polyurethane sheet with excellent elasticity and transparency. There is no discoloration due to ultraviolet rays. It has a high anti-slip effect. Non-slip, washers, display materials, packing.
    Dimension (mm)  500×500  Hardness  Asker C80  Material  Polyurethane  Color  Transparent  Type  With adhesive 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  23. 6 nylon sheet
    KOKUGO 6 nylon sheet
    It has excellent wear resistance, chemical resistance, electrical insulation, and self-lubricating properties.
    Length (m)  Width (mm)  500 
    Rating:
    60%
    from S$12.99
    Min. 2 days
  24. PVC Sheet
    Hikari PVC Sheet
    Chemical resistance, electrical insulation, flame retardancy. Sensitive to high and low temperatures. Signboards, plumbing pipes, films, lighting, electrical insulation, corrugated boards, displays, advertising boards, general merchandise, chemical storage
    Material  PVC  Length (mm)  450  Thickness (mm)  Specific Gravity  1.4  Thermal Deformation Temperature (℃)  65~70  Width (mm)  300 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  25. 66 nylon sheet
    KOKUGO 66 nylon sheet
    6 We are trying to improve the mechanical properties of nylon (yield point, cutting strength, flexural modulus, wear resistance, impact strength).
    Length (m)  Width (mm)  500 
    from S$16.99
    Min. 6 days
  26. Polyester sound absorbing material
    Hikari Polyester sound absorbing material
    Delivers beautiful sound to you Sound absorption sheet Please use for filling the speaker box, etc. Thin and easy to process * Please do not touch small children
    Dimension (mm)  300×400×20  Material  Ester wool (100% polyester) 
    Rating:
    73%
    from S$4.99
    Min. 2 days
  27. Polystyrene Transparent Mat Sheet
    Hikari Polystyrene Transparent Mat Sheet
    Contains UV agent and has excellent durability. Substitute surfaces for partitions, door panels, bathroom doors, interior fittings, and uneven glass can be wiped and cleaned. Compared to other resins, it is more resistant to high temperature environments such as bathrooms and hardly warps due to ... Read More
    Rating:
    80%
    from S$5.29
    Min. 2 days
  28. Pit cushion seat
    EXSEAL Pit cushion seat
    A sheet for punching a single material. A polyurethane sheet with excellent elasticity and transparency. There is no discoloration due to ultraviolet rays. It has a high anti-slip effect. Non-slip, washers, display materials, packing.
    Dimension (mm)  500×500  Hardness  Asker C80  Type  No adhesion  Material  Polyurethane  Color  Transparent 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  29. Acrylica
    ACRYSUNDAY Acrylica
    A highly transparent and luxurious box. It is about 200 times stronger than glass and is not easily broken and is safe. display. For hobbies, etc.
    Wall Thickness (mm) 
    from S$9.99
    Min. 2 days
  30. Expanded styrene board A3 size
    ACRYSUNDAY Expanded styrene board A3 size
    Not only screen printing, but also poster colors and water-based paints can be used to draw beautifully, making it ideal for crafts and teaching materials. [Nenchaku] A high-class tack board that uses special aluminum sand paper and is less likely to cause warping and blistering. Excellent compat... Read More
    Wall Thickness (mm)  Size  A3  Material  polystyrene 
    Rating:
    100%
    from S$43.99
    Min. 6 days
  31. Low Foam PVC Board Forex
    ACRYSUNDAY Low Foam PVC Board Forex
    It has features such as excellent workability, light weight, water resistance, chemical resistance, and flame retardancy, and is suitable for various applications such as interiors, exteriors, and displays. Signs, various POP tools, displays, roof displays, store interiors, model materials / game... Read More
    Material  PVC (PVC) 
    from S$8.99
    Min. 2 days
  32. Bonding stick PVC clear
    C.I. TAKIRON Bonding stick PVC clear
    The reinforcing effect of the adhesive process is improved. It will be lead-free. Adhesive reinforcement * Thickness refers to two sides including a right angle.
    Length (mm)  1000  Color  Clear  Material  Polyvinyl chloride (PVC) 
    from S$87.99
    Min. 2 days
  33. Expanded styrene board A2 size
    ACRYSUNDAY Expanded styrene board A2 size
    Not only screen printing, but also poster colors and water-based paints can be used to draw beautifully, making it ideal for crafts and teaching materials. [Nenchaku] A high-class tack board that uses special aluminum sand paper and is less likely to cause warping and blistering. Excellent compat... Read More
    Wall Thickness (mm)  Material  polystyrene 
    from S$59.99
    Min. 6 days
  34. Soft PVC wide sheet
    KOKUGO Soft PVC wide sheet
    from S$229.90
    Min. 6 days
  35. Blind carbo
    ACRYSUNDAY Blind carbo
    The colored sloping ribs block infrared rays (heat rays) and block the heat of the sun and the line of sight. Weatherproof treatment is applied to one side.
    Wall Thickness (mm)  Dimensions, Width W x Length L (mm)  910×1820  Material  Polycarbonate 
    Rating:
    100%
    from S$229.90
    Min. 6 days
  36. Styrofoam board B2 size paper paste
    ACRYSUNDAY Styrofoam board B2 size paper paste
    A board with high-quality white paper laminated on both sides. Ideal for a wide range of applications such as photo and inkjet media mounts and screen printing.
    Dimensions, Width W x Length L (mm)  550×800  Color  White (paper pasting type)  Material  polystyrene 
    Rating:
    60%
    from S$58.99
    Min. 6 days
  37. Welding rod HT (Heat resistant) PVC Lead free
    C.I. TAKIRON Welding rod HT (Heat resistant) PVC Lead free
    Weld heat-resistant PVC to each other. It will be lead-free.
    Length (mm)  1000  Color  Dark gray  Material  Heat-resistant PVC (PVC) 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  38. Foam PP board Blue
    ACRYSUNDAY Foam PP board Blue
    It is also suitable as a packing material because it has moderate impact resistance and rigidity while having cushioning properties.
    Wall Thickness (mm)  Color  Blue  Material  Polypropylene 
    from S$9.79
    Min. 6 days
  39. Polypropylene sheet
    KOKUGO Polypropylene sheet
    Has excellent heat resistance and chemical resistance. The color is a natural sheet.
    Width (mm)  1000 
    from S$49.99
    Min. 6 days
  40. PVC white
    ACRYSUNDAY PVC white
    It is suitable as a variety of work materials because it is easy to process with scissors and a cutter, and it is resistant to bending and impact and does not burn easily.
    Dimensions, Width W x Length L (mm)  910×1820  Material  Enbi  Color  White 
    Rating:
    100%
    from S$58.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 314

Set Ascending Direction