Other Resin Molds
Other Related Pages
- Hikari Mold Angle, Chocolate ColorIt is widely used as a protective material and repair material for corners of the room.Color Chocolate Material Rigid PVC
- AS ONE Hydrophilic Polyester FilmSince it is a hydrophilically treated PET film, it is used in research and development of microchannel diagnostic chips that require fluidity.As ONE Part Number 3-6901-01 Type 9901P 10 sheetsfrom S$149.90Min. 2 days
- Hikari Mold Ivory Square BarIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Material Rigid PVC
- Hikari Mold Black AngleIt is widely used as a protective material and repair material for corners of the room.Color Black Material Hard PS
- Hikari Mold Transparent Pet AngleIt is widely used as a protective material and repair material for corners of the room.Material Hard PET
- YAHATA NEJI Moltofilter BlackDue to the three-dimensional structure of urethane foam, high porosity, and complete open cell structure, high dust collection rate can be obtained with low pressure loss, and excellent filtration performance is achieved compared to other filter materials. I have. Can be washed with water or a ne... Read MoreDensity (kg/m3) 30±5 Color Black Material Urethane
- AS ONE Triangular Adhesive Reinforcement RodUsed for sticking to the inner corner where two boards are vertically bonded. Reinforcing rods widen the adhesive surface and increase strength.Dimension (mm) 3×3×1000
- Hikari Mold White PS angleIt is widely used as a protective material and repair material for corners of the room.Thickness (mm) 1 Material Hard PS Color White
- Hikari Mold Gray PS angleIt is widely used as a protective material and repair material for corners of the room.Thickness (mm) 1 Color Gray Material Hard PS
- Hikari Polystyrene glass mat boardCompared to other resins, it is more resistant to high humidity environments such as bathrooms, and there is almost no warpage due to moisture absorption. Contains UV agent with excellent durability. As a substitute for glass. Partitions, door panels, bathroom doors, etc.Material Styrene resin Color Translucent (glass color) Specification With UV agent Operating Temperature Range (℃) ~88
- AS ONE Free Molding ResinIt can be freely molded according to the application, such as a protective cover or work fixing jig. It will be deformed many times by the heat of the dryer.from S$58.99Min. 2 days
- Achilles Flameproof fullerene (soft PVC film)Fullare is a transparent soft PVC film (some of which is opaque) with excellent flameproof performance that has passed the tests of various public institutions. Non-migratory, flame-retardantfrom S$339.90Min. 8 days
- Fuji Chemical Industries Bell eater A series (PVA sponge)High porosity: The porosity is about 90%, which is much higher than other sintered resin bodies, and the continuous porosity structure provides excellent performance as a low-voltage loss design and a high holding capacity absorber. Easy-to-use workability: Cuts shapes and sizes according to vari... Read MoreThickness (mm) 1 Tensile strength (kPa) 1200 Dimension (mm) 1200×600 pore diameter (mm) 150μm Tensile Elongation (%) 30 Compressive stress 25% (kPa) 300 Heat Resistance 60℃ pore percentage (%) 89 Specification Expansion rate in water: 3%from S$68.99Min. 23 days
- Chukoh (Chukoh Chemical Industries) Chukoh Flo FabricA composite material in which an industrial cloth is coated with fluororesin. It is used in a wide range of fields such as secondary processing, chemistry, machinery, electricity, telecommunications, and construction. Excellent non-adhesive, slippery properties. Can be used continuously in a wide... Read MoreLength (m) 1 Width (mm) 1000from S$299.90Min. 6 days
- AS ONE Ultrathin Type Sound Absorption and Sound Insulation MaterialIt has a sound absorption effect that attenuates sound in a wide frequency band and reduces reflected sound, a sound insulation effect that reduces sound transmittance, and a heat insulation effect. The back side adhesive has been processed, making it easy to attach to an object. Since it is thin... Read More
- Fuji Chemical Industries Beleater D (dry) seriesIt is a porous body with continuous pores that has excellent chemical resistance, mechanical strength, and workability, and has performances such as water absorption, wiping, filtration, and polishing. Water absorption / cleaning / wiping material for precision electronic components such as hard ... Read MoreWater Retention Rate (%) 1050 pore diameter (mm) 150μm Tensile Elongation (%) 200 Tensile strength (kPa) 280 Size 870 square pore percentage (%) 89from S$339.90Min. 23 days
- Fuji Chemical Industries Beleater D (dry) seriesDemonstrates extremely high water absorption and retention. It is soft and has excellent elasticity and does not damage the work. It has excellent secondary workability and is used as various materials. Precision electricity for hard disks, silicon wafers, various substrates, etc.Thickness (mm) 1 Water Retention Rate (%) 1050 pore diameter (mm) 150μm Tensile Elongation (%) 200 Tensile strength (kPa) 280 Size 870mm square pore percentage (%) 89from S$68.99Min. 23 days
- AS ONE Adhesive Transcription TapeIt has good adhesive strength to various materials and has good punching workability. Acrylic adhesive double-sided tape with a low elution amount used for bonding 3-6901-01 (hydrophilic PET film: 9901P) and various film materials.As ONE Part Number 3-6901-02 Type 9969 10 sheetsfrom S$149.90Min. 12 days
- Achilles Seiden crystal filmHighly transparent film with excellent antistatic and flame-retardant performance Excellent transparency that is the same as general transparent film. Surface resistivity 10 10 Ω (JIS K 6911) Both sides of the film have antistatic performance and are durable. Flame-retardant performance certified... Read Morefrom S$689.90Min. 8 days
- AS ONE Foamed Polystyrene SheetIt can be easily cut with a cutter.Material Expanded polystyrenefrom S$36.99Min. 8 days
- Achilles VINILASAntistatic, UV absorption, self-adhesive type high-performance soft PVC film. Self-adhesive performance Since it is an adhesive type that does not use adhesive, it can be peeled off freely and there is no dirt after peeling off. * Can be attached to glass or plastic with a smooth surface. Not sui... Read MoreThickness (mm) 0.2 Width (mm) 1000 Color Orangefrom S$149.90Min. 8 days
- Fuji Chemical Industries Bell eater A series (PVA sponge)High porosity: The porosity is about 90%, which is much higher than other sintered resin bodies, and the continuous porosity structure provides excellent performance as a low-voltage loss design and a high holding capacity absorber. Easy-to-use workability: Shapes and sizes suitable for various a... Read MoreDimension (mm) 1200×600 Tensile strength (kPa) 1600 Tensile Elongation (%) 50 Heat Resistance 60℃ Compressive stress 25% (kPa) 900 pore diameter (mm) 90μm pore percentage (%) 91 Specification Expansion rate in water: 3%from S$339.90Min. 23 days
- Achilles Seiden F filmFlame-retardant, highly transparent soft vinyl film that demonstrates excellent antistatic performance Excellent antistatic performance with an average surface resistance of 10 6 Ω or less. The antistatic effect is semi-permanent. Excellent flame retardant performance certified by the Japan Fire ... Read MoreWidth (mm) 1370from S$779.90Min. 8 days
- Achilles Seiden crystal filmSurface resistivity 10 10 Ω (JIS K 6911) Both sides of the film have antistatic performance and are durable. Flame-retardant performance certified by the Japan Fire Retardant Association. (Certification number AT870003) Welder (high frequency fusion) processing is possible. A light-shielding blac... Read MoreStandard Length (m) 30 Thickness (mm) 0.3 Type Biopure Width (mm) 1370from S$1,299.00Min. 8 days
- Achilles Povic (soft film)It is a highly transparent type that is particularly excellent in high frequency suitability and printing suitability. Excellent transparency and flexibility. High frequency welding can be done easily. Printing processing is possible. Has excellent cold resistance (-20 ° C clear). There is no cop... Read MoreWidth (mm) 1000from S$439.90Min. 8 days
- Achilles VINILASAntistatic, UV absorption, self-adhesive type high-performance soft PVC film. Since it is an adhesive type that does not use adhesive, it can be peeled off freely and there is no dirt after peeling off. * Can be attached to glass or plastic with a smooth surface. Not suitable for frosted glass, m... Read MoreThickness (mm) 0.2 Standard Length (m) 10 Width (mm) 1000from S$689.90Min. 8 days
- Chukoh (Chukoh Chemical Industries) Silicone fabric sheetA high-performance sheet that combines silicone rubber on one side of G-type fabric. One side is covered with silicone rubber, which has grip and cushioning properties. You can use it without worrying about misalignment even if you lay it on a workbench.from S$389.90Min. 18 days