All Category

Other Resin Round Bars

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction
  1. Round Resin Bar
    AS ONE Round Resin Bar
    Length (mm)  495  Color  Gray  Material  PVC 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  2. Polypropylene round bar
    KOKUGO Polypropylene round bar
    Length (mm)  1000  Material  PP (polypropylene) 
    Rating:
    100%
    from S$3.29
    Min. 6 days
  3. ABS black round bar
    KOKUGO ABS black round bar
    Material  ABS (B) (ABS Black)  Length (mm)  1000 
    Rating:
    80%
    from S$5.99
    Min. 6 days
  4. Bakelite Cloth Base Round Bar
    KOKUGO Bakelite Cloth Base Round Bar
    Material  Bakelite fabric base material  Length (mm)  1000 
    Rating:
    80%
    from S$19.99
    Min. 6 days
  5. Round Resin Bar
    AS ONE Round Resin Bar
    Length (mm)  495 
    Rating:
    95%
    from S$7.89
    Min. 2 days
  6. Bakelite paper base round bar
    KOKUGO Bakelite paper base round bar
    Length (mm)  1000  Material  Bakelite paper base 
    from S$18.99
    Min. 13 days
  7. 8x1000mm polypropylene round bar
    ESCO 8x1000mm polypropylene round bar
    Esco Part No.  EA441RA-8 
    from S$6.99
    Min. 2 days
  8. Bakelite black round bar
    KOKUGO Bakelite black round bar
    Length (mm)  1000  Material  Bakelite black 
    Rating:
    100%
    from S$19.99
    Min. 6 days
  9. Round Resin Bar
    AS ONE Round Resin Bar
    * We do not deliver to private homes (detached houses / apartments).
    from S$96.99
    Min. 8 days
  10. U-PE100 (natural grade) round bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) U-PE100 (natural grade) round bar
    Polypenco U-PE is an ultra-high molecular weight polyethylene (UHMWPE) material with abrasion resistance, food hygiene and economy. Very low water absorption. Food hygiene. Polypenco U-PE belongs to the designated combustibles.
    Length Tolerance (mm)  0~+30.0  Length (mm)  1000  Surface Resistance (Ω)  1013  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene  Type  U-PE100  Color  White 
    from S$13.99
    Min. 6 days
  11. 10x1000mm polypropylene round bar
    ESCO 10x1000mm polypropylene round bar
    Esco Part No.  EA441RA-10 
    Rating:
    20%
    from S$7.79
    Min. 2 days
  12. Polybutylene terephthalate round bar PBT
    KOKUGO Polybutylene terephthalate round bar PBT
    Length (mm)  1000  Material  PBT (polybutylene terephthalate) 
    from S$29.99
    Min. 6 days
  13. Vulkollan round bar
    MAEDA SHELL SERVICE Vulkollan round bar
    Material  Urethane  Length (mm)  500 
    from S$99.90
    Min. 2 days
  14. 30x1000mm polypropylene round bar
    ESCO 30x1000mm polypropylene round bar
    Esco Part No.  EA441RA-30 
    from S$37.99
    Min. 4 days
  15. Round Resin Bar
    AS ONE Round Resin Bar
    from S$28.99
    Min. 8 days
  16. Noryl black round bar PPO (B)
    KOKUGO Noryl black round bar PPO (B)
    Length (mm)  1000  Material  PPO (B) (Noryl Black) 
    from S$39.99
    Min. 6 days
  17. PK450CA (Carbon fiber reinforced grade) Round bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) PK450CA (Carbon fiber reinforced grade) Round bar
    Polyetherketone PEEK is a material made by extruding polyetheretherketone resin (PEEK). The continuous use temperature is 250 ° C, and it has a very well-balanced thermoplasticity in terms of chemical resistance, abrasion resistance, machinability, etc. Super engineering plastic. Has excellent ch... Read More
    Surface Resistance (Ω)  Color  Black  Type  PK450CA  Material  Polyetheretherketone resin (PEEK) 
    from S$279.90
    Min. 6 days
  18. UL1000 (natural grade) round bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) UL1000 (natural grade) round bar
    Polypenco ULTEM is a material made by extruding polyetherimide (PEI) resin and is a special engineering plastic made of thermoplastic with a continuous use temperature of 170 ° C. Has excellent dielectric breakdown strength. It is heat resistant (UL 94 V-0) and has low smoke emission. Shows stabl... Read More
    Color  Amber  Material  Polyetherimide (PEI)  Type  UL1000 
    from S$24.99
    Min. 6 days
  19. TR-4203 (Standard grade) Round bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) TR-4203 (Standard grade) Round bar
    TORLON material is a material made by extruding / compression molding polyamide-imide (PAI) resin, and is a high-performance thermoplastic super engineering plastic with a continuous use temperature of 250 ° C. Maintains strength and rigidity up to 250 ° C. The coefficient of linear expansion up ... Read More
    Color  Mustard color  Material  Polyamideimide (PAI)  Type  TR4203 
    from S$119.90
    Min. 6 days
  20. Round Resin Bar
    AS ONE Round Resin Bar
    from S$15.99
    Min. 13 days
  21. 45x1000mm polypropylene round bar
    ESCO 45x1000mm polypropylene round bar
    Esco Part No.  EA441RA-45 
    from S$67.99
    Min. 4 days
  22. TI polymer round bar
    KOKUGO TI polymer round bar
    TI-5013: Excellent tensile strength, heat resistance, and chemical resistance * Because it is a processed material, please note that it is slightly larger than the standard size. (No tolerance set)
    Grade  TI-5013  Length (mm)  300 
    from S$24.99
    Min. 6 days
  23. UL2300 (High rigidity grade) Round bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) UL2300 (High rigidity grade) Round bar
    Polypenco ULTEM is a material made by extruding polyetherimide (PEI) resin and is a special engineering plastic made of thermoplastic with a continuous use temperature of 170 ° C. Has excellent dielectric breakdown strength. It is heat resistant (UL 94 V-0) and has low smoke emission. Shows stabl... Read More
    Material  Polyetherimide (PEI)  Type  UL2300  Color  light brown 
    from S$129.90
    Min. 6 days
  24. 100x1000mm polypropylene round bar
    ESCO 100x1000mm polypropylene round bar
    Esco Part No.  EA441RA-100 
    from S$379.90
    Min. 4 days
  25. 50x1000mm polypropylene round bar
    ESCO 50x1000mm polypropylene round bar
    Esco Part No.  EA441RA-50 
    from S$77.99
    Min. 4 days
  26. TR-4301 (Sliding grade) Round bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) TR-4301 (Sliding grade) Round bar
    TORLON material is a material made by extruding / compression molding polyamide-imide (PAI) resin, and is a high-performance thermoplastic super engineering plastic with a continuous use temperature of 250 ° C. Maintains strength and rigidity up to 250 ° C. The coefficient of linear expansion up ... Read More
    Color  Black  Material  Polyamideimide (PAI)  Type  TR4301 
    Rating:
    40%
    from S$249.90
    Min. 6 days
  27. Uretech round bar
    MAEDA SHELL SERVICE Uretech round bar
    Material  Urethane  Length (mm)  500 
    from S$73.99
    Min. 2 days
  28. FL-500 + round bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) FL-500 + round bar
    Fluorosinto is a unique material that chemically combines polytetrafluoroethylene (PTFE), which has features such as high temperature, heat resistance, cold resistance, and excellent chemical resistance, with synthetic mica as a filler, and is suitable for sealing materials. I am. Chemical resist... Read More
    Surface Resistance (Ω)  1012  RoHS directive (corresponding to 10 substances)  Correspondence  Type  FL-500  Material  Fluorosint  Color  Marble gray 
    from S$359.90
    Min. 6 days
  29. Round Resin Bar
    AS ONE Round Resin Bar
    from S$58.99
    Min. 8 days
  30. 6N nylon glass 30% round bar
    KOKUGO 6N nylon glass 30% round bar
    Material  6N (G) (6 nylon glass 30%)  Length (mm)  1000 
    from S$98.99
    Min. 6 days
  31. Round bar with polyacetal glass
    KOKUGO Round bar with polyacetal glass
    Material  POM (G) (with 25% polyacetal glass)  Length (mm)  1000 
    from S$59.99
    Min. 6 days
  32. Φ23.8x500mm Rigid PVC Round Bar
    ESCO Φ23.8x500mm Rigid PVC Round Bar
    Diameter (mm)  23.8  Overall Length (mm)  500  Material  Rigid PVC 
    from S$12.99
    Min. 4 days
  33. 66 Nylon glass 30% round bar
    KOKUGO 66 Nylon glass 30% round bar
    Material  66N (G) (66% nylon glass 30%)  Length (mm)  1000 
    from S$119.90
    Min. 6 days
  34. Φ 9.0 x 500mm Hard PVC Round Bar (Black)
    ESCO Φ 9.0 x 500mm Hard PVC Round Bar (Black)
    Overall Length (mm)  500  Diameter (mm)  Material  Rigid PVC 
    from S$8.99
    Min. 4 days
  35. PK450GF (Glass fiber reinforced grade) Round bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) PK450GF (Glass fiber reinforced grade) Round bar
    Polyetherketone PEEK is a material made by extruding polyetheretherketone resin (PEEK). The continuous use temperature is 250 ° C, and it has a very well-balanced thermoplasticity in terms of chemical resistance, abrasion resistance, machinability, etc. Super engineering plastic. Has excellent ch... Read More
    Color  Grayish brown  Type  PK450GF  Material  Polyetheretherketone resin (PEEK) 
    from S$269.90
    Min. 6 days
  36. PEI round bar
    KOKUGO PEI round bar
    Withstands continuous use (+ 170 ° C) at high temperatures. It exhibits high strength, stress-strain characteristics, creep resistance, and fatigue resistance over a wide temperature range. It has excellent chemical resistance, especially to organic solvents and acids and alkalis at high temperat... Read More
    from S$38.99
    Min. 6 days
  37. Φ  9.0x250mm  Hard PVC round bar (black)
    ESCO Φ 9.0x250mm Hard PVC round bar (black)
    Overall Length (mm)  250  Diameter (mm)  Material  Rigid PVC 
    from S$6.19
    Min. 2 days
  38. Φ23.8 x 250mm Hard PVC Round Bar (Black)
    ESCO Φ23.8 x 250mm Hard PVC Round Bar (Black)
    *This product has a hole in the center.
    Diameter (mm)  23.8  Overall Length (mm)  250  Material  Rigid PVC 
    from S$9.59
    Min. 4 days
  39. POM-NH (Homopolymer) Round bar
    Mitsubishi Chemical Advanced Materials (Former Polypenco) POM-NH (Homopolymer) Round bar
    A highly crystalline engineering plastic material made from acetal homopolymer. Compared to copolymers, it has particularly high mechanical strength, sliding performance, and electrical insulation, making it possible to further expand its applications. Since it has low water absorption, it can be... Read More
    Length Tolerance (mm)  0~+35.0  Specific Gravity  1.42  Length (mm)  1000  Tensile Strength (MPa [kgf/cm2])  66[670]  Color  Natural  Type  POM-NH  Material  Polyacetal 
    Rating:
    67%
    Discontinued
  40. Vespel round bar
    KOKUGO Vespel round bar
    Super heat resistant special plastic. * Because it is a processed material, please note that it is slightly larger than the standard size. (No tolerance set)
    Material  SP-1 (100% polyimide resin) 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction