Acrylic
Other Related Pages
- Hikari Acrylic SheetFun and easy, expand the range of do-it-yourself Work material for DIY and hobby craft Acrylic board that is weather resistant, transparent and easy to process. Ideal for various cases and signboards.Material Acrylic
- No Brand Acrylic Sheet (Transparent)It is a material that has excellent transparency and high hardness, so the surface is not easily scratched. It also has excellent weather resistance and can be used outdoors. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 97 Water Absorption Rate (%) 0.3 Thickness (mm) 1 Specific Gravity 1.19 Total Light Transmittance (%) 93 Material Acrylic Flame resistance Flammability Color Transparent
- Hikari Acrylic Sheet (Black)Good weather resistance, optical properties, and moldability. Poor impact resistance. Flammability. Signboards, lighting fixtures, displays, showcases, advertising boards, lenses, windshields, carports, general merchandiseMaterial Acrylic
- No Brand Acrylic Sheet (Transparent) Thickness 8mmIt is a material that has excellent transparency and high hardness, so the surface is not easily scratched. It also has excellent weather resistance and can be used outdoors. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 98 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 8 Total Light Transmittance (%) 93 Material Acrylic Flame resistance Flammability Color Transparent
- No Brand White Acrylic Sheet Thickness 5mmIt is a material that does not easily scratch the surface due to its high hardness. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 98 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 5 Total Light Transmittance (%) 8 Material Acrylic Flame resistance Flammability Color White
- No Brand Acrylic Sheet (Transparent)It has better light transmittance than glass and has the best weather resistance among transparent resins. It can be used for making displays and showcases.Width (mm) 210 Length (mm) 297 Material Acrylic Color Transparent
- Hikari Acrylic CylinderFun and easy, expand the range of do-it-yourself Work material for DIY and hobby craft Acrylic cylinder that is weather resistant, transparent and easy to process
- No Brand Acrylic case thickness 5mmIt is a material that has excellent transparency and high hardness, so the surface is not easily scratched. It also has excellent weather resistance and can be used outdoors. Showcases, parts cases, material cases, etc. *The upper part is open. * Length x width and height are the dimensions of th... Read MoreRockwell Hardness (M scale) 98 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 5 Total Light Transmittance (%) 93 Material Acrylic Color Transparent
- No Brand Acrylic Sheet (Transparent) Thickness 4mmIt is a material that has excellent transparency and high hardness, so the surface is not easily scratched. It also has excellent weather resistance and can be used outdoors. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 97 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 4 Total Light Transmittance (%) 93 Material Acrylic Flame resistance Flammability Color Transparent Thickness Tolerance (mm) ±0.4
- ACRYSUNDAY Acrylic board transparentYou can see the light and the image on the other side as it is through the board. Signs, aquariums, work materials, displays, lighting covers, partitions / partitions, shelves, hobby applications, etc.Material Acrylic
- Hikari Acrylic plateFun and easy, expand the range of do-it-yourself Work material for DIY and hobby craft Acrylic board that is weather resistant, transparent and easy to processThickness (mm) 3
- KOKUGO Acrylic sheetIt is highly transparent and can be processed into a complex shape with thermoplasticity. It also has excellent weather resistance.Color Transparentfrom S$96.99Min. 7 days
- No Brand Acrylic board (white) 3mm thickIt is a material that does not easily scratch the surface due to its high hardness. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 98 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 3 Total Light Transmittance (%) 8 Material Acrylic Flame resistance Flammability Color White
- No Brand Acrylic board (white) 2mm thickIt is a material that does not easily scratch the surface due to its high hardness. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 98 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 2 Total Light Transmittance (%) 8 Material Acrylic Flame resistance Flammability Color White
- Hikari Acrylic transparent square barAcrylic rod that is easy to use for model making. Model material / Acrylic board Adhesive reinforcement Acrylic board processing auxiliary material
- Hikari Acrylic PipeFun and easy, expand the range of do-it-yourself Work material for DIY and hobby craft Acrylic pipe that is weather resistant, transparent and easy to processThickness (mm) About 2
- ACRYSUNDAY Acrylic bit hexagonal shaftA drill bit exclusively for acrylic plates. The special shape eliminates cracks and chips when drilling and achieves a beautiful finish.Length (mm) 90 Material Ordinary steel
- Hikari Acrylic cast boardBulletin board / advertising board / lighting equipment / display Acrylic board that is weather resistant and easy to process. It is one of the few plastics that can withstand harsh conditions such as outdoor use and lighting, and has excellent weather resistance. Suitable for machining such as *... Read More
- Hikari Acrylic Sheet (White)Good weather resistance, transparency, optical properties, and moldability. Poor impact resistance. Flammability. Signboards, lighting fixtures, displays, showcases, advertising boards, lenses, windshields, carports, general merchandiseMaterial Acrylic Color White
- Hikari Acrylic Sheet (Milky White Translucent)Good weather resistance, transparency, optical properties, and moldability. Poor impact resistance. Flammability. Signboards, lighting fixtures, displays, showcases, advertising boards, lenses, windshields, carports, general merchandiseMaterial Acrylic Color Milky translucent
- ACRYSUNDAY AcryboxA highly transparent and luxurious box. It is about 200 times stronger than glass and is not easily broken and is safe. display. For hobbies, etc. * The upper part is openWall Thickness (mm) 3
- Hikari Acrylic DiscFun and easy, expand the range of do-it-yourself Work material for DIY and hobby craft Acrylic disc that is weather resistant, transparent and easy to process
- Hikari Acrylic square barFun and easy, expand the range of do-it-yourself Work material for DIY and hobby craft Acrylic square bar that is weather resistant, transparent and easy to processColor Clear
- AS ONE Acrylic Plate*The thickness of the material itself varies. *This is a cut plate for processing. The cut surface is left uncut and is not finished.Material PMMA (acrylic)
- Hikari Acrylic plain plate (without tape)It is a plain plate that is ideal for marking boards, where you can write letters with a marker. * Back tape is not included.Thickness (mm) 2 Material Acrylic white Specification No hole (processing free)
- ACRYSUNDAY Acrylic Bit Round ShaftThe drill bit exclusively for acrylic plates and the special shape eliminate cracks and chips when drilling, achieving a beautiful finish. Easy positioning without slipping with a sharp cutting edge. The cutting holes are beautifully finished because the scraps are well removed and the friction o... Read More
- Hikari Acrylic Triangle BarFun and easy, expand the range of do-it-yourself Work material for DIY and hobby craft Acrylic triangular rod that is weather resistant, transparent and easy to process.Length (m) 1from S$0.94Min. 2 days
- No Brand Acrylic case thickness 3mmIt is a material that has excellent transparency and high hardness, so the surface is not easily scratched. It also has excellent weather resistance and can be used outdoors. Showcases, parts cases, material cases, etc. * The upper part is open. * Length x width and height are the dimensions of t... Read MoreRockwell Hardness (M scale) 98 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 3 Total Light Transmittance (%) 93 Material Acrylic Color Transparent
- Hikari Acrylic square stick keychainA simple stick-shaped key chain with high transparency and a neat design.
- Hikari Acrylic Sheet (Smoke)Good weather resistance, transparency, optical properties, and moldability. Poor impact resistance. Flammability. Signboards, lighting fixtures, displays, showcases, advertising boards, lenses, windshields, carports, general merchandiseMaterial Acrylic Color Smoke
- Hikari Acrylic plateFun and easy, expand the range of do-it-yourself Work material for DIY and hobby craft Acrylic board that is weather resistant, transparent and easy to process
- ESCO 1000x 500x3.0mm acrylic board (transparent)Esco Part No. EA440DW-41
- ACRYSUNDAY Acrylic bit round shaftA drill bit exclusively for acrylic plates. The special shape eliminates cracks and chips when drilling and achieves a beautiful finish.Diameter x Length L (Φmm x mm) 6×90 Material Ordinary steel
- Hikari Acrylic plain plate (with tape)A plain plate that you can write freely with a marker.Thickness (mm) 2 Material Acrylic Type of Terminal Fitting Adhesive tape Type Paste type Color White