PTFE
- AS ONE PTFE Plate* We do not deliver to private homes (detached houses / apartments).Material PTFE (tetrafluoroethylene) Type Thick plate type
- KOKUGO PTFE pipeA thick pipe material molded into a cylindrical shape by the compression molding method. It is widely used for valve seats, V-packings, non-lubricated bearings, gaskets, packings, etc., which are machined and require chemical resistance. Outer diameter tolerance: + 1.0mm -0mm Inner diameter toler... Read MoreLength (mm) 100
- KOKUGO PTFE round bar 100mm in lengthPTFE rod is a PTFE material made by molding raw material powder into a specified size by ram extrusion molding or compression molding. It is used as an electrical part and a mechanical part by cutting. It is used in connectors, terminals, other electrical products, laboratory equipment cocks, che... Read Morefrom S$96.99Min. 33 days
- KOKUGO PTFE round bar 1000mm in lengthPTFE rod is a PTFE material made by molding raw material powder into a specified size by ram extrusion molding or compression molding. It is used as an electrical part and a mechanical part by cutting. It is used in connectors, terminals, other electrical products, laboratory equipment cocks, che... Read Morefrom S$12.99Min. 2 days
- Nitto (Nitto Denko) PTFE single side treated sheetA PTFE sheet that has been etched on one side of the PTFE sheet and can be adhered with an adhesive.Standard Length (m) 10 Width (mm) 300from S$219.90Min. 23 days
- No Brand PTFE Cutting BoardCompared to other materials, it has excellent impact strength, scientific stability, and electrical characteristics, so it can be used as a sheet packing or electrical insulation material.Material Tetrafluoroethylene resin (PTFE)
- No Brand PTFE Round BarHas excellent heat resistance, chemical resistance, and non-adhesiveness.Material Tetrafluoroethylene resin (PTFE)