Polycarbonate
- Hikari Polycarbonate Joiner Type I for JointsIt has excellent durability and is very durable. Protects the frame of the polycarbonate hollow board. For joints and retainers of polycarbonate hollow boards. * There may be some scratches or warpage in the expression due to the manufacturing method and nature of the product.Length (mm) 910 Material Polycarbonate Shape R1 type
- Hikari Polycarbonate Hollow BoardMade of polycarbonate resin, it has excellent durability and is extremely durable. It is hard to burn, safe and can withstand harsh temperature environments. It has excellent weather resistance and can maintain transparency for a long time. Since it has a hollow structure with an air layer, it ha... Read MoreMaterial Polycarbonate Color Transparent
- Hikari Polycarbonate mirrorMade of polycarbonate resin, which boasts top-class impact resistance among plastics, it is hard to break and safe. It is a mirror type, and you can attach it to a figure case etc. to make your hobby more colorful.
- Hikari Polycarbonate Hollow SheetSince it has an air layer, it has excellent heat insulation and heat retention, and it is also effective for heating and cooling. Various displays, fittings, partitions, roofs, etc. are UV-processed on both sides to block UV rays. It has excellent weather resistance and can maintain transparency ... Read MoreThickness (mm) 4 Material Polycarbonate resin Specification UV processing
- Hikari Polycarbonate Resin SheetPolycarbonate resin that boasts top-class impact resistance among building materials, partitions, door panels, interior fittings, glass substitutes, and carport plastics. Contains UV agent to block ultraviolet rays. Excellent weather resistance, heat resistance, and cold resistance. * 0.5mm thick... Read MoreMaterial Polycarbonate resin
- Hikari Polycarbonate Joiner for JointIt has excellent durability and is very durable. Protects the frame of the polycarbonate hollow board. For joints and retainers of polycarbonate hollow boards.Length (mm) 910 Material Polycarbonate Shape U type
- Hikari Polycarbonate SheetIt is a polycarbonate resin that boasts top-class impact resistance among plastics. Has excellent heat and cold resistance. Substitute for partitions, door panels, interior fittings, and glass.Material Polycarbonate Color Transparent
- No Brand Polycarbonate plate (transparent) 10mm thickIt is a material that has excellent impact resistance and is hard to break. It also has excellent heat resistance. Industrial machine covers, displays, showcases, etc.Material Polycarbonate Thickness (mm) 10 Specific Gravity 1.2 Rockwell Hardness (M scale) 67 Water Absorption Rate (%) 0.24 Total Light Transmittance (%) 89 Color Transparent Flame resistance Self-extinguishing
- No Brand Polycarbonate Sheet (transparent) 4mm thickIt is a material that has excellent impact resistance and is hard to break. It also has excellent heat resistance. Industrial machine covers, displays, showcases, etc.Material Polycarbonate Rockwell Hardness (M scale) 67 Water Absorption Rate (%) 0.24 Specific Gravity 1.2 Thickness (mm) 4 Color Transparent Flame resistance Self-extinguishing Total Light Transmittance (%) 89
- No Brand Polycarbonate plate (transparent) 6mm thickIt is a material that has excellent impact resistance and is hard to break. It also has excellent heat resistance. Industrial machine covers, displays, showcases, etc.Specific Gravity 1.2 Total Light Transmittance (%) 89 Material Polycarbonate Flame resistance Self-extinguishing Rockwell Hardness (M scale) 67 Color Transparent Water Absorption Rate (%) 0.24 Thickness (mm) 6
- No Brand Polycarbonate plate (Brown) Thickness 3mmIt is a material that has excellent impact resistance and is hard to break. It also has excellent heat resistance. Industrial machine covers, displays, showcases, etc.Material Polycarbonate Color Brown Water Absorption Rate (%) 0.24 Specific Gravity 1.2 Total Light Transmittance (%) 34 Rockwell Hardness (M scale) 67 Flame resistance Self-extinguishing Thickness (mm) 3
- Sumitomo Bakelite Polycarbonate Cutting SheetA polycarbonate resin plate used in a wide range of fields, from construction applications to civil engineering and agricultural and fishery materials. Excellent heat resistance and high tensile strength. It belongs to the excellent category of thermoplastics, has a small creep value even at high... Read MoreEmbrittlement Temperature (℃) -135 (Test method ASTM D 764) Thermal Conductivity (W/mk) 0.19 (Test method ASTM C 177) Diffuse Light Transmittance (%) 1 Specific Heat (J/kg K) 1.26×103 Refractive Index 1.585(25℃) Deflection Temperature Under Load (℃) 140 (Test method ASTM D 648, 1.82 MPa) Tensile Strength (MPa) 34.3 (at 120 ° C) Thermal Conductivity (W/m2 K) 5.5 Impact Strength (J/m) 780 (Izod ASTM D 256) RoHS directive (corresponding to 10 substances) Correspondence Material Polycarbonate Rockwell Hardness R119 Color Transparent
- No Brand Polycarbonate Sheet (Brown) Thickness 5mmIt is a material that has excellent impact resistance and is hard to break. It also has excellent heat resistance. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 67 Color Brown Total Light Transmittance (%) 34 Material Polycarbonate Specific Gravity 1.2 Flame resistance Self-extinguishing Water Absorption Rate (%) 0.24 Thickness (mm) 5
- No Brand Polycarbonate Sheet (transparent) 8mm thickIt is a material that has excellent impact resistance and is hard to break. It also has excellent heat resistance. Industrial machine covers, displays, showcases, etc.Material Polycarbonate Color Transparent Thickness (mm) 8 Specific Gravity 1.2 Flame resistance Self-extinguishing Total Light Transmittance (%) 89 Rockwell Hardness (M scale) 67 Water Absorption Rate (%) 0.24
- KOKUGO Polycarbonate round barMaterial PC (polycarbonate) Length (mm) 1000
- Hikari Polycarbonate Hollow SheetMade of polycarbonate resin, it has excellent durability and is extremely durable. It is hard to burn, safe and can withstand harsh temperature environments. It has excellent weather resistance and can maintain transparency for a long time. Since it has a hollow structure with an air layer, it ha... Read MoreThermal Deformation Temperature (℃) 120 Total Light Transmittance (%) 79~80 Material Polycarbonate Color Smoke
- Iwata Mfg. Polycarbonate Sheet (Transparent)RoHS directive (corresponding to 10 substances) Correspondence
- No Brand Polycarbonate Sheet (brown) 8mm thickIt is a material that has excellent impact resistance and is hard to break. It also has excellent heat resistance. Industrial machine covers, displays, showcases, etc.Total Light Transmittance (%) 34 Material Polycarbonate Rockwell Hardness (M scale) 67 Specific Gravity 1.2 Color Brown Flame resistance Self-extinguishing Water Absorption Rate (%) 0.24 Thickness (mm) 8
- Hikari Polycarbonate Brown SmokeIt is a polycarbonate resin that boasts top-class impact resistance among plastic substitutes for partitions, door panels, interior fittings, and glass. It has excellent heat resistance and cold resistance.from S$24.99Min. 4 days
- KOKUGO Polycarbonate black round barMaterial PC (B) (polycarbonate black) Length (mm) 1000
- AS ONE Polycarbonate Board* We do not deliver to private homes (detached houses / apartments).from S$34.99Min. 4 days
- ESCO 600x 900x2mm polycarbonate plate (transparent)Esco Part No. EA440DX-5from S$99.90Min. 4 days
- KOKUGO Polycarbonate SheetIt has excellent impact resistance and is 250 times stronger than ordinary glass. It has excellent transparency and weather resistance, and retains its high physical properties for a long period of time. It is flexible, so if you need curved surface mounting. Since it has strong impact resistance... Read MoreWidth (mm) 1000 Length (m) 2 Color Transparentfrom S$75.99Min. 7 days
- ESCO 300x 450x2mm polycarbonate board (transparent)Esco Part No. EA440DX-1from S$27.99Min. 4 days
- ESCO 500x300x10mm polycarbonate plate (transparent)Esco Part No. EA441PE-16from S$189.90Min. 4 days
- Hikari Polycarbonate glass matTrusco Part No. 849-5430 RoHS directive (corresponding to 10 substances) Correspondencefrom S$1,299.00Min. 4 days
- ESCO 1000x300x10mm polycarbonate plate (transparent)Esco Part No. EA441PE-18from S$379.90Min. 4 days
- Hikari Polycarbonate resin board with thickness adjusting material for inner windowPolycarbonate resin that boasts top-class impact resistance among building materials, partitions, door panels, interior fittings, glass substitutes, and carport plastics. Contains UV agent to block ultraviolet rays. Excellent weather resistance, heat resistance, and cold resistance. * 0.5mm thick... Read MoreMaterial Polycarbonate resin Thickness (mm) 3from S$119.90Min. 5 days
- ESCO 600x 900x3mm polycarbonate plate (transparent)Esco Part No. EA440DX-6from S$149.90Min. 4 days
- ESCO 300x 450x3mm polycarbonate board (transparent)Esco Part No. EA440DX-2from S$38.99Min. 4 days
- ESCO 500x300x5mm polycarbonate plate (transparent)Esco Part No. EA441PE-11from S$99.90Min. 4 days
- ESCO 450x 600x3mm polycarbonate board (transparent)Esco Part No. EA440DX-4from S$75.99Min. 4 days
- KOKUGO Polycarbonate sheet Brown smokeIt has excellent impact resistance and is 250 times stronger than ordinary glass. It has excellent transparency and weather resistance, and retains its high physical properties for a long period of time. It is flexible, so if you need curved surface mounting. Since it has strong impact resistance... Read MoreColor Brown smoke Width (mm) 1000 Length (m) 2from S$389.90Min. 8 days
- ESCO 1000x500x5mm polycarbonate plate (transparent)Esco Part No. EA441PE-14from S$279.90Min. 4 days
- ESCO 1000x300x2mm polycarbonate plate (transparent)Esco Part No. EA441PE-3from S$86.99Min. 4 days
- ESCO 450x 600x2mm polycarbonate plate (transparent)Esco Part No. EA440DX-3from S$49.99Min. 4 days