Motorcycle Security
Crime prevention items include chains and carabiners that are attached to tires and bikes to prevent them from being stolen. The main products include link locks, wire locks and helmet locks. Bike anti-theft chains are attached to tires, but because they are used outside, rust resistant, durable and hard to cut materials are popular. Helmet locks are often selected for ease of attachment to the bike and ease of attachment / detachment of the helmet.
Other Related Pages
- DAYTONA Front brake lockA special tool that allows you to apply the front brake when sloping or servicing! If used for a long period of time, the master side and caliper side may be overloaded and damaged. Check the safety before starting work. Depending on the type of grip, it may be scratched or come off. Please note.... Read More
- LEAD (LEAD Industry) Locke-kun chain lockLock that combines a padlock and a square chain A chain lock that combines a padlock and a chain that has undergone reinforced quenching. It has a high degree of freedom of mounting, high strength, and an extremely high anti-theft effect. Equipped with a nylon cover on the chain to prevent damage... Read MoreLength (mm) 1800 Included Accessories 3 spare keys Chain Link Diameter (Φmm) 5.5 Mass (g) About 1800 Size (mm) Diameter 5.5 x Length 1,800 Type Wire lock
- KOMINE LK-115 Carabiner Wire LockA dial-type carabiner lock that is easy to carry to prevent theft of your important helmet. A highly versatile security item with wires.Dimensions, Width W x Height H x Depth D (mm) (Lock) 49 x 83.6 x 7.8 Dimension (mm) (Wire) Φ3.0 × 1800 Size F
- KIJIMA Helmet lock (general purpose)A helmet lock that comes in handy when you're on the go. By locking the helmet while shopping or sightseeing, you will be able to act lightly. * Please use M6 countersunk bolts for mounting. * Can be used as a repair part for the helmet lock dedicated to each KIJIMA model. * When manufacturin... Read More
- KIJIMA Helmet LockA convenient helmet lock is attached to the left tandem step. It is installed without any discomfort without spoiling the image of the car body.
- DAYTONA Bike + helmet holderA helmet holder that looks like a genuine product and does not disturb the atmosphere of the vehicle. Since it is designed exclusively for the vehicle model, it can be installed smartly. * It will be tightened together with the genuine tool box. * There is no repair setting for the key only, so p... Read MoreSuitable for CT125(20)〈JA55〉from S$49.99Min. 2 days
- Kryptonite Evolution Series 4 Integrated ChainIntroducing a new type lock that locks by inserting the tip of the "patented technology" chain into the crossbar as it is! A 10mm hexagonal chain that has been heat treated three times. Uses a stick key with an LED light that is difficult to duplicate. A dust cover is attached to the ke... Read MoreColor Black / orange Key Stick key
- LEAD (LEAD Industry) LC-403A Chain lockHigh-strength chain lock that is easy to handle High-strength chain lock that uses a square chain that has been hardened. Protect your car from unauthorized unlocking with a dimple key that is strong against picking. The durability of the lock is improved with a key shutter that prevents sand fro... Read MoreDiameter x length (mm) 6×1800 Included Accessories 4 spare dimple keys Mass (g) About 1965from S$76.99Min. 6 days
- SPEEDPIT (TNK Industry) Cobra rockUses a steel link with a very thick diameter of 30 mm !!Included Accessories Mesh cover, dustless cap Diameter (Φmm) 30
- unicar industries U Lock 211 with CapIt is a basic U-shaped lock. A type with a cap that prevents mischief and foreign matter from entering the key. The U-shaped part of the product has a vinyl coating to prevent the bike from being scratched during or during installation.Included Accessories 3 keys Mass (g) About 940 Color Black
- Kryptonite Crypto flexThe braided cable with cutting durability improves safety when used in combination with a padlock and U-shaped lock! Full use of wire due to loop shape. It is also convenient to carry.Color Silver
- Yamashiro Brake Lever LockIt can be attached to the throttle and lever to lock the front brake. A must-have item for riders that is useful during slope parking and maintenance work.
- WAKI Reel wire lockCan be set to any number Convenient to carry in the palm of your hand Travel bag Ski Snowboard Bicycle etc.Wire Rope Diameter (Φmm) 1.8 Wire Length (mm) 850 Dimensions, Height x Width (mm) 85×55 Material ABS, iron, PVC cover
- ABUS KS Crime Prevention ChainHardened special iron that is resistant to cutting and pulling Achieves the highest level of security in combination with a high-grade padlock (Granite padlock or discus padlock) with a nylon cover that prevents scratches and paint peeling on the installation object! Ideal for material storage an... Read More
- unicar industries U-Lock WideIt is a basic U-shaped lock. Since it is a wide type, it is possible to support more car models. A type with a cap that prevents mischief and foreign matter from entering the key. The U-shaped part of the product has a vinyl coating to prevent the bike from being scratched during or during instal... Read MoreIncluded Accessories 3 keys Mass (g) About 1030 Color Black
- unicar industries Disc lock miniWith a few exceptions, most bikes have a hole in the brake rotor. This disc lock is a type of lock that can be attached by sandwiching it in the hole. When used in combination with other types of locks, the anti-theft effect is further improved. It has a lid to prevent dust from getting into the ... Read MoreMass (g) About 420 Included Accessories 3 keys / storage bag Dimensions, Width W x Depth D x Height H (mm) 70×28×70 Color yellow
- SPEEDPIT (TNK Industry) Helmet Lock CarabinerCarabiner with 4-digit variable dial lock Easy-to-use small size Helmet theft prevention, etc.Dimensions, H x W (mm) 69×25
- DAYTONA Helmet holder Hoshi wire cordIt is difficult to carry a helmet when the vehicle is stopped, but it is difficult to use the genuine helmet holder! Daytona's helmet holder product that improves such a situation! Various idea products according to the situation make the troublesome situation when the vehicle is stopped comf... Read MoreLength (mm) 1200
- KOMINE LK-114 Reminder Desk LockEasy-to-carry disc lock Easy-to-carry size disc lock A cover is provided on the keyhole to prevent dust from entering the cylinder. A reminder wire to prevent forgetting to remove is also included.Size 10×55×10mm Included Accessories Key x 2, reminder wire x 1 Color YELLOW Dimension (mm) Φ25×1200
- Kryptonite Krypto Cable & PadlockSelf-coil cable lock with padlock Adopts a pad lock that uses a double dead bolt. Lightweight and long type that is convenient to carry. 8mm steel wire is woven to increase the strength against cutting.Mass (kg) 0.5 Dimension (mm) 8×1800 Color Silver
- CEPTOO Snake ClockStrong wire covered with steel link. A light and powerful lock coated with a colorful and super-conspicuous cloth. With one year quality guarantee & spare key direct delivery system.
- KIJIMA Helllock wireWhen you want to lock two helmets or you can fix them to the seat hook. It is possible to fix the helmet with a margin.
- unicar industries Wire lockA standard type lock with a wire thickness of 12 mm. The product wire is coated with vinyl to prevent the bike from being scratched during or during installation.Diameter (Φmm) 12 Included Accessories 3 keys Length (mm) 800 Color Smoke
- DAYTONA Helmet lock Dial typeIt is difficult to carry a helmet when the vehicle is stopped, but it is difficult to use the genuine helmet holder! Daytona's helmet holder product that improves such a situation! Various idea products according to the situation make the troublesome situation when the vehicle is stopped comf... Read More
- unicar industries Wire lock bigSince it is a full-scale wire lock with a length of 1800 mm, you can use it for various purposes. You can lock it with the gate of the house or use it in any way. Fabric is wrapped around the product wire to prevent the bike from being scratched during or during installation. In addition, the wir... Read MoreWire Length (mm) 1800 Wire Rope Diameter (Φmm) 22 Included Accessories 3 keys Dimensions, Width W x Depth D x Height H (mm) 45×45×1800 Mass (g) About 1580
- KITACO Helmet holder (type 2) BlackHelmet lock that can be attached to the bracket of the mirror holder or lever holder. Improves everyday usability.
- unicar industries Disk lockWith a few exceptions, most bikes have a hole in the brake rotor. This disc lock is a type of lock that can be attached by sandwiching it in the hole. When used in combination with other types of locks, the anti-theft effect is further improved. It has a lid to prevent dust from getting into the ... Read MoreMass (g) About 595 Color yellow Included Accessories 3 keys / storage bag Dimensions, Width W x Depth D x Height H (mm) 100×30×67
- ABUS CobraHigh quality steel cable. PVC coating. A type that can be used in combination with a padlock or U-shaped lock.Length (mm) 2000 Color BLACK
- KIJIMA Helmet lockUniversal type that fixes a convenient helmet lock to the lever holder. By using a black aluminum billet stay, you can wear it comfortably. * You cannot specify the direction of the key.Cell Spacing (mm) (Holder mounting) 32 Type Lever holder Aluminum billet / Universal Handle Diameter (Φmm) 22.2
- LEAD (LEAD Industry) U-108 Shackle lockThe lock holder of SUZUKI car uses a reinforced U bar with high strength special treatment that has high cutting resistance. Vinyl coating prevents scratches on the bike. Uses a blade key that is strong against picking.Size (mm) 108 horizontal x 205 vertical Included Accessories 3 spare keys Mass (g) About 900 Type U-shaped lockfrom S$29.99Min. 2 days
- DAYTONA Helmet holder Repair holder bodyIt is difficult to carry a helmet when the vehicle is stopped, but it is difficult to use the genuine helmet holder! Daytona's helmet holder product that improves such a situation! Various idea products according to the situation make the troublesome situation when the vehicle is stopped comf... Read MoreIncluded Accessories With bolts and 2 keys
- DAYTONA Front brake vise lockConvenient goods that prevent the motorcycle from tipping over when the vehicle body moves unexpectedly when parking or servicing on slopes by keeping the front brake applied. Passing a padlock through the hole in the body will prevent the front brake lock from falling off.
- MITSUBA SANKOWA 2-wheel dial lever lockLock the brake and throttle at the same time! If you install the dial lever lock, it will be difficult to turn the throttle, and you can lock the front tire by fixing it while pulling the brake lever. This will prevent the bike from moving easily. Portable lock with excellent portability Uses a l... Read MoreDimension (mm) 143×55×30 Mass (g) 240
- Ariete Brake lock (BRAKE LOCK)You can easily use it as a parking brake just by hooking it on the front brake lever and grip. It can be used casually when loading a vehicle or performing maintenance.Material Natural rubber + polymerfrom S$32.99Min. 2 days
- DAYTONA Stronger disc lockStronger lockSet Contents Body, 3 keys, spiral cable (Φ4 × 1.3m) Mass (g) 154from S$38.99Min. 2 days
- X-EUROPE U-shaped lockBasic U-shaped lock.Inner Dimensions (mm) 107 Dimension (mm) 180×245 Included Accessories 3 keys Color Black Material Iron + PVC
- ABUS Detecto 7000 RS 1Uses ABUS's original 3D tilt sensor. 100dB alarm. 2WAY with selectable alarm ON / OFF. The startup status can be recognized by the LED. 360 degree tilt sensor (sensitivity cannot be adjusted) With LED lamp to inform you of alarm operation status and remaining battery level. Easy battery repla... Read MoreDimension (mm) 3 × 5 square bolt, 64 × 130 Mass (g) 600from S$399.90Min. 10 days
- MITSUBA SANKOWA Gardog Vice Guard IILock the brake and throttle at the same time! If you install Vice Guard II, the throttle will not rotate and you can lock the front tire by fixing it while pulling the brake lever. This will prevent the bike from moving easily. Alarm with a security alarm with few malfunctions. The sensor uses a ... Read MoreOperating Temperature (℃) -10~50 Mass (g) 500 Main Unit Dimensions, Width W x Depth D x Height H (mm) 52×158×69 Sound Pressure Level (dB) Alarm / 110 (85 / m) Set Contents Body, 2 dimple keys, battery Suitable Battery CR2032 (2 for sensor and 1 for buzzer)