All Category

Drivetrain & Transmission Parts

A drive system is a part of a motorcycle that is necessary for driving, such as chains, sprockets, and drive belts. We handle many consumables that need to be replaced, such as weight rollers, and are widely used at work sites such as motorcycle maintenance. Chains that are indispensable for driving a motorcycle are consumables that can be uncomfortable and cause poor fuel economy if they become loose or deteriorate. Compared to a seal chain filled with grease between the pin and roller, the non-seal chain without grease is light and has little friction loss but is easy to stretch. Maintenance such as cleaning changes depending on the parts you use, so it is a good idea to select it with your merits and demerits in mind.
View : Grid List
Filter

Items 1 - 40 of 2616

Set Ascending Direction
  1. Weight Roller
    NTB Weight Roller
    The material of the roller cover, which is integrally molded with heavy brass and has extremely little deflection at high speed rotation, has excellent heat resistance, rigidity at high temperature, and abrasion resistance due to the large amount of fiber. * We recommend that you ask a maintenanc... Read More
    Rating:
    90%
    from S$13.99
    Min. 2 days
  2. belt
    NTB belt
    * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    76%
    from S$19.99
    Min. 2 days
  3. Non-seal chain 428HD (standard chain)
    DID Non-seal chain 428HD (standard chain)
    Reborn with high performance by adopting a solid bush with high rigidity The cold cast solid bush has a conventional wear life due to the synergistic effect with the special grease developed independently by forming the optimum bearing surface between the pin and bush. 1.2-4 times more UP Reinfor... Read More
    Rating:
    94%
    from S$31.99
    Min. 2 days
  4. R-XW Ring seal chain 530R-XW
    RK JAPAN R-XW Ring seal chain 530R-XW
    R-XW series Excellent cost performance High cost performance has been achieved by reducing the weight while ensuring sufficient strength in the main displacement of each size. High durability The R-XW ring has a double pool structure that greatly improves grease encapsulation, and is 1.7 times mo... Read More
    Specification  Standard installation joint: CLF  Size  530  Roller Link Inner Width W (mm)  9.53 
    from S$159.90
    Min. 5 days
  5. Non-seal chain 420D (standard chain)
    DID Non-seal chain 420D (standard chain)
    Reborn with high performance by adopting a solid bush with high rigidity The cold cast solid bush has a conventional wear life due to the synergistic effect with the special grease developed independently by forming the optimum bearing surface between the pin and bush. 1.2-4 times more UP * We re... Read More
    Included Accessories  1 clip joint 
    Rating:
    95%
    from S$19.99
    Min. 2 days
  6. Drive Sprocket (Front)
    KITACO Drive Sprocket (Front)
    A front side (engine side) sprocket made of S45C (high carbon steel), which is lightweight and highly durable. It is effective in reducing unsprung weight and friction loss. Fine setting is possible with abundant numbers. Compatible with engines with increased output. A front sprocket that enable... Read More
    Rating:
    92%
    from S$17.99
    Min. 2 days
  7. Bike drive chain
    KMC Bike drive chain
    It is a high quality KMC brand product that OEMs the chains of famous Japanese manufacturers. Bike chain * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Do not use for any purpose other tha... Read More
    Included Accessories  Clip joint 
    Rating:
    87%
    from S$14.99
    Min. 2 days
  8. Sprocket
    NTB Sprocket
    Outstanding reliability and durability Manufactured to the same standard as genuine * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    89%
    from S$13.99
    Min. 2 days
  9. Sunstar sprocket front
    SUNSTAR Sunstar sprocket front
    SUNSTAR sprocket boasting high rigidity and durability
    Rating:
    91%
    from S$31.99
    Min. 2 days
  10. DWR weight roller
    DAYTONA DWR weight roller
    Super Sprint Weight Roller Series High durability is achieved by using special resin material and high quality control. * There is a designated assembly direction for the pulley. Be sure to check the resin stopper side and assemble in the proper orientation. DWR weight roller 3 piece set series (... Read More
    Rating:
    94%
    from S$9.89
    Min. 2 days
  11. Weight roller
    OKO Weight roller
    Six consumable weight rollers are included in one case, and the unit price per one is very reasonable and affordable! * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Since it is an imported... Read More
    Rating:
    87%
    from S$7.89
    Min. 2 days
  12. Driven sprocket (rear) 420 size
    KITACO Driven sprocket (rear) 420 size
    Wheel side sprocket, abundant number of sprocket, fine setting is possible To enable fine setting, support the tuner with abundant number of teeth and reasonable price setting. It is a sprocket on the rear side (wheel side). Uses chromoly high-strength steel, which boasts high durability. The spr... Read More
    Manufacturer  Honda 
    Rating:
    93%
    from S$28.99
    Min. 2 days
  13. Scooter drive belt
    RK JAPAN Scooter drive belt
    Reinforcing fiber is used for the core wire. High durability is demonstrated by using high-grade material with excellent heat resistance, impact resistance, and wear resistance for the rubber that makes up the main body. * We recommend that you ask a maintenance company to replace this product. C... Read More
    Rating:
    84%
    from S$31.99
    Min. 2 days
  14. Sunstar sprocket rear aluminum
    SUNSTAR Sunstar sprocket rear aluminum
    Super lightweight aluminum duralumin sprocket. With high accuracy of roundness, it can run 15,000-20,000 km (Please perform regular chain maintenance).
    Rating:
    94%
    from S$109.90
    Min. 2 days
  15. Joint
    RK JAPAN Joint
    * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    93%
    from S$2.89
    Min. 2 days
  16. Slide piece
    NTB Slide piece
    * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Even if it is the same model, it may not fit depending on the model year. Be sure to check the genuine number.
    Rating:
    86%
    from S$3.89
    Min. 2 days
  17. Seal Chain VX Series
    DID Seal Chain VX Series
    In addition to extending the life of the DID X-Ring and reducing sliding resistance by 50%, we have adopted a new unique technology cultivated in racing to improve operability. This is the birth of the "light lighting chain" that brings a light operation feeling. * We recommend that you... Read More
    Rating:
    94%
    from S$95.99
    Min. 2 days
  18. Clutch cover gasket
    POSH Faith Clutch cover gasket
    Essentials for clutch overhaul * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    100%
    from S$9.59
    Min. 2 days
  19. Non-seal chain 520DZ2
    DID Non-seal chain 520DZ2
    The "520DZ", which is lightweight, highly rigid, and exhibits excellent performance on off-road, has undergone a minor change and will be reborn as the new "520DZ2". Adopting special pin processing (SDH) as standard, it realizes about twice the wear resistance performance comp... Read More
    Rating:
    94%
    from S$86.99
    Min. 2 days
  20. Joint for VX Series
    DID Joint for VX Series
    Caulking type (ZJ) joint. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    100%
    from S$7.39
    Min. 2 days
  21. Crankcase gasket / monkey clutch kit
    DAYTONA Crankcase gasket / monkey clutch kit
    Daytona's proud 4 mini clutch related kit repair product series! * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    94%
    from S$7.49
    Min. 2 days
  22. Kevlar Drive Belt
    KITACO Kevlar Drive Belt
    In the crankcase, it is constantly adjusted by intense throttle work, and what is required for a drive belt that rotates at high speed while repeating pulling and bending is the strength above all. Next is the flexibility to follow acceleration and deceleration. Durability is also an important fa... Read More
    Rating:
    92%
    from S$47.99
    Min. 2 days
  23. Non-seal chain 420NZ3
    DID Non-seal chain 420NZ3
    Despite the 420 size lineup, we have generously introduced the technologies that DID has cultivated over many years, such as SUPER DH processing and solid push, to create the strongest 420 chain with high strength and four times the durability of standard chains. It is a drive chain with excellen... Read More
    Color  Gold  Size  420 
    Rating:
    96%
    from S$63.99
    Min. 2 days
  24. Non-Seal Chain NZ Series
    DID Non-Seal Chain NZ Series
    By applying SUPER DH processing to the pins, wear resistance is dramatically improved, and it is a chain with outstanding durability that goes beyond the realm of non-seal chains. Suitable for old cars that do not use a seal chain. The 428NZ newly added to the lineup has a breaking strength of 15... Read More
    Rating:
    95%
    from S$57.99
    Min. 2 days
  25. Reinforced V-Belt
    DAYTONA Reinforced V-Belt
    A reinforced V-belt developed to support high power and high tune of sports scooters. The core wire uses * 100% aramid fiber. The belt length is set and quality controlled so that the reduction ratio is the same as the normal one when it is set on the pulley. * Some products use other core wire m... Read More
    Rating:
    92%
    from S$39.99
    Min. 2 days
  26. Driven sprocket (rear) 420 size
    KITACO Driven sprocket (rear) 420 size
    Wheel side sprocket, abundant number of sprocket, fine setting is possible To enable fine setting, support the tuner with abundant number of teeth and reasonable price setting. It is a sprocket on the rear side (wheel side). Uses chromoly high-strength steel, which boasts high durability. The spr... Read More
    Manufacturer  Honda 
    Rating:
    97%
    from S$28.99
    Min. 2 days
  27. R gear
    KITACO R gear
    It is a sprocket on the rear side (wheel side). Uses chromoly high-strength steel, which boasts high durability. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Sprocket is a consumable ite... Read More
    Rating:
    90%
    from S$19.99
    Min. 2 days
  28. Street chain VX series
    DID Street chain VX series
    The 520 size has been upgraded from VX2 to VX3! The operability has been further improved by increasing the rigidity! Exhilarating riding with light operability. We have developed a lightweight and highly rigid chain that pursues operability with the DIRECT concept, a new concept unique to DID th... Read More
    Rating:
    92%
    from S$119.90
    Min. 2 days
  29. Driven sprocket (rear) 420 size
    KITACO Driven sprocket (rear) 420 size
    Wheel side sprocket, abundant number of sprocket, fine setting is possible To enable fine setting, support the tuner with abundant number of teeth and reasonable price setting. It is a sprocket on the rear side (wheel side). Uses chromoly high-strength steel, which boasts high durability. The spr... Read More
    Manufacturer  Honda 
    Rating:
    92%
    from S$19.99
    Min. 2 days
  30. massimo domestic drive V belt
    Grondement massimo domestic drive V belt
    Designed and manufactured in Japan. The VBJ series, which is shaped by three structures of reliable and durable core wire material and high quality rubber, is a V belt with high performance and low price. Achieves long life without compromising quality and design while seeking cost performance. *... Read More
    Rating:
    87%
    from S$31.99
    Min. 2 days
  31. Seal Chain STD (Iron Color)
    RK JAPAN Seal Chain STD (Iron Color)
    Suitable for a wide range of displacement. The balance between lightness and strength is optimized for each displacement, and a highly durable design is adopted. Achieves about 1.7 times better durability than a normal 0-ring chain. Uses XW RING. The XW ring has a triple barrier structure with t... Read More
    Rating:
    97%
    from S$63.99
    Min. 2 days
  32. Drive belt
    DONGIL RUBBER BELT Drive belt
    We have a high level of balance between durability and price, and we offer it at a reasonable price. This is an original product OEM-produced at a factory that manufactures genuine Korean parts. It is a self-confident work that took time to develop and test. * We recommend that you ask a maintena... Read More
    Rating:
    77%
    from S$19.99
    Min. 2 days
  33. Packing SET (B)
    KITACO Packing SET (B)
    Each gasket around the crankcase is set and easy to purchase. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    89%
    from S$28.99
    Min. 2 days
  34. Chain alignment tool
    MonotaRO Chain alignment tool
    By attaching it to the sprocket, you can visually check whether the shaft (long silver rod) of this product and the chain are parallel. If the chain is bent, the chain will wear and acceleration and fuel efficiency will deteriorate. Therefore, we will make adjustments based on the criteria for at... Read More
    Material  Aluminum, steel, plastic  Mass (g)  99 
    Rating:
    82%
    from S$19.99
    Min. 2 days
  35. Seal Chain BL Series
    RK JAPAN Seal Chain BL Series
    A custom item with a beautiful contrast between jet black and gold only for RK! Not painted! BLACK electrodeposition coat is only RK! Excellent long-term corrosion resistance with copper plating + black coat! [X-XW] The lightest product with the same specifications while being tough! Smooth and a... Read More
    Color  Black  Finish  Electrodeposition black coat 
    Rating:
    98%
    from S$89.99
    Min. 2 days
  36. Driven Sprocket (Rear) 420 Size
    KITACO Driven Sprocket (Rear) 420 Size
    Wheel side sprocket, abundant number of sprocket, fine setting is possible To enable fine setting, support the tuner with abundant number of teeth and reasonable price setting. It is a sprocket on the rear side (wheel side). Uses chromoly high-strength steel, which boasts high durability. The spr... Read More
    Manufacturer  Honda 
    Rating:
    95%
    from S$26.99
    Min. 2 days
  37. Reinforced clutch KIT (for centrifugal clutch only)
    TAKEGAWA Reinforced clutch KIT (for centrifugal clutch only)
    Strengthen the clutch by increasing the clutch weight (8 sheets x 4 locations → 32 sheets). (50cc normal car is 4 pieces x 4 places → 16 pieces.) By installing this reinforced centrifugal clutch kit, the slip of the engine clutch tuned in the centrifugal clutch vehicle can be eliminated and the e... Read More
    Rating:
    85%
    from S$119.90
    Min. 2 days
  38. Seal Chain ZVM-X Series
    DID Seal Chain ZVM-X Series
    The response created by the newly designed concept "DIRECT" that emphasizes the rider's sensibility. It is a new generation chain with excellent acceleration efficiency and controllability, with an emphasis on "actual register dynamic rigidity", which is a practical range,... Read More
    Rating:
    94%
    from S$159.90
    Min. 2 days
  39. Non-seal chain for motorcycle
    KCM (KAGA INDUSTRIES) Non-seal chain for motorcycle
    The KCM motorcycle chain was developed in pursuit of improved fatigue strength and wear elongation, and is manufactured under strict quality control. A popular drive chain used for general driving. Manufactured under a high degree of quality control, it demonstrates stable performance. Clip joint... Read More
    Color  Black  Teeth Spacing  12.7  Fitting  Clip joint 
    Rating:
    96%
    from S$19.99
    Min. 2 days
  40. Non-seal chain standard 420DS
    DID Non-seal chain standard 420DS
    An enhanced version [420DS] that is 20% stronger than the standard series [420D]. Reliable "Made in Japan" Abrasion resistance is improved by adopting a forged bush. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replac... Read More
    Color  Steel 
    Rating:
    92%
    from S$4.79
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2616

Set Ascending Direction