All Category

Bolts / Nuts / Washers / Clips / Clamps / Pins

There are a variety of motorcycle parts. Well known are bolts, nuts, washers, clips, bands, pins, etc. Bolts are hexagonal screws with caps and holes. Various types of caps. There are button caps, taper caps, flange caps, etc., which are each tightened with a wrench or spanner. The nut is a hexagonal screw with a hole. Use in combination with bolts, and tighten them with a wrench or spanner as well as bolts. Washers are used when tightening bolts and nuts, and are parts that are placed between objects and screws. It works to improve the tightness of the screw and the object and improve the airtightness.
View : Grid List
Filter

Items 1 - 40 of 4052

Set Ascending Direction
  1. Aluminum spacer
    NTB Aluminum spacer
    Material  JIS standard A 2017P 
    Rating:
    94%
    from S$2.99
    Min. 2 days
  2. Taper C bolt set
    POSH Faith Taper C bolt set
    Rating:
    100%
    from S$7.39
    Min. 3 days
  3. M8 t = 30UNV color set
    POSH Faith M8 t = 30UNV color set
    Rating:
    100%
    from S$7.89
    Min. 2 days
  4. Button bolt M5x16
    DURA-BOLT Button bolt M5x16
    M5 16mm button bolt with alumite finish. You can easily dress up by simply replacing it with a genuine bolt.
    Size  M5×16  Nominal Size of Screw  M5 
    from S$9.79
    Min. 2 days
  5. DURA-BOLT ENGINE E332  GSX1300RX (GW71A) HAYABUSA
    DURA-BOLT DURA-BOLT ENGINE E332 GSX1300RX (GW71A) HAYABUSA
    from S$179.90
    Min. 5 days
  6. Aluminum Spacer Color
    KITACO (K-CON) Aluminum Spacer Color
    A highly versatile spacer color that has been chamfered. Made of aluminum material A2017 (17S)
    Material  Aluminum material A2017 (17S) 
    Rating:
    91%
    from S$3.19
    Min. 2 days
  7. Crash washer copper [inner diameter 10mm]
    ACTIVE Crash washer copper [inner diameter 10mm]
    A washer used to fix a banjo or adapter. The brake hose kit comes with a 1mm thickness (inner diameter 10mm). The 1mm thickness (inner diameter 11mm) is designed to be used for Harley genuine banjo bolts, and the 2mm thickness is designed to be used for fitting height adjustment and clearance adj... Read More
    Material  Copper  Inner Diameter (Φmm)  10  Outer Diameter (Φmm)  15 
    Rating:
    91%
    from S$0.80
    Min. 2 days
  8. Hose Power Band (Steel: Trivalent Chromate)
    KIJIMA Hose Power Band (Steel: Trivalent Chromate)
    Arch type that is easy to spread with pliers etc.
    Rating:
    94%
    from S$4.79
    Min. 2 days
  9. Well nut (with 5 pieces)
    KITACO Well nut (with 5 pieces)
    Fasteners with brass nuts embedded in chloroprene rubber. It can be installed by tightening the screws on one side, and the effect of utilizing the characteristics of rubber can be obtained.
    Rating:
    96%
    from S$6.59
    Min. 2 days
  10. Hose clip
    KITACO Hose clip
    Be sure to use it for fuel hoses, etc. Set of 10 stainless steel
    Rating:
    81%
    from S$3.99
    Min. 2 days
  11. Crash washer Aluminum [Inner diameter 10mm]
    ACTIVE Crash washer Aluminum [Inner diameter 10mm]
    Material  Aluminum  Inner Diameter (Φmm)  10 
    Rating:
    89%
    from S$0.80
    Min. 2 days
  12. Hose Clip A Type (Stainless Steel)
    KIJIMA Hose Clip A Type (Stainless Steel)
    A type hose clip. Please use it for lines that do not apply pressure.
    Material  Stainless steel 
    Rating:
    81%
    from S$4.69
    Min. 2 days
  13. Combination color
    KITACO (K-CON) Combination color
    Can also be used as a suspension bush collar.
    Material / Processing  Steel / Uniqlo 
    Rating:
    92%
    from S$2.89
    Min. 2 days
  14. Copper Washer
    KIJIMA Copper Washer
    Be sure to replace it when replacing the brake hose, etc. The same copper as genuine is used to maintain high confidentiality.
    Rating:
    92%
    from S$4.99
    Min. 2 days
  15. Stainless Steel Hose Clip SET
    KITACO (K-CON) Stainless Steel Hose Clip SET
    Convenient hose clip set
    Rating:
    86%
    from S$4.79
    Min. 2 days
  16. Wide hose clip
    DAYTONA Wide hose clip
    For preventing loosening of all hoses such as fuel hoses, oil lines, and breather hoses. Set of 2. Material: Spring steel. Painted in black.
    Material  Spring steel  Color  Black paint 
    Rating:
    97%
    from S$2.79
    Min. 2 days
  17. Hose power band
    KIJIMA Hose power band
    A new black pattern has been added to the hose power band that applies force evenly to prevent the hose from coming off.
    Material  Steel  Color  BK 
    Rating:
    76%
    from S$4.99
    Min. 2 days
  18. Snapper
    KITACO (K-CON) Snapper
    Hose clip made of plastic resin. Since it is made of resin, it does not rust and has excellent alkali resistance, oil resistance, and salt water resistance. Can be reused.
    Material  Plastic resin 
    Rating:
    83%
    from S$2.89
    Min. 2 days
  19. Hose Clip B Type Stainless
    KIJIMA Hose Clip B Type Stainless
    The hose clip B type, which has a shape that is easy to pick up, is now available by changing the material to stainless steel. Made of stainless steel, which is more resistant to rust and more durable than conventional piano wire, you can use it for a longer time with peace of mind.
    Rating:
    92%
    from S$6.39
    Min. 2 days
  20. Stainless steel rotor bolt
    KITACO (K-CON) Stainless steel rotor bolt
    Most genuine products are steel rotor bolts. K ・ CON uses stainless steel, which is resistant to rust and has a high decorative effect. * Cannot be reused * Please use a low-strength screw lock agent. Also, be careful not to apply too much screw lock agent.
    Material  Stainless steel  Tightening Torque (Nm [kgfm])  (Maximum) 20-23 [2.0-2.3] 
    Rating:
    74%
    from S$3.99
    Min. 2 days
  21. Split pin
    NTB Split pin
    Material  Steel 
    Rating:
    93%
    from S$2.29
    Min. 2 days
  22. Flange bolt (stainless steel)
    DRC (DIRTFREAK) Flange bolt (stainless steel)
    A flange bolt with a head of 8 mm and a screw part with a diameter of 6 mm, which is often used for motorcycles. Made of stainless steel.
    Material  Stainless steel  Nominal Size of Screw  M6 
    Rating:
    85%
    from S$4.79
    Min. 2 days
  23. Clip Nut
    NTB Clip Nut
    It has the same shape as the current product. Clip nuts are used for joints of body covers. * Honda's genuine clip nut has changed specifications from the old product and is a type that does not come off (old type products are not available)
    Rating:
    97%
    from S$9.29
    Min. 2 days
  24. General purpose clip nut
    KITACO (K-CON) General purpose clip nut
    Steel chromate for pitch 1.0 Applicable plate thickness: 0.8 to 1.6 mm * The color may differ from the actual product. please note that. * The color may differ from the actual product. please note that.
    Material  Steel  Surface Treatment  Chromate 
    Rating:
    88%
    from S$4.79
    Min. 2 days
  25. Copper washer
    KITACO (K-CON) Copper washer
    Also ideal as a sealing washer.
    Rating:
    85%
    from S$1.59
    Min. 2 days
  26. Tapping Screw
    NTB Tapping Screw
    Tapping screw for domestic two-wheeled vehicles with selectable color, size, shape, etc.
    Rating:
    83%
    from S$3.89
    Min. 2 days
  27. Snap pin (stainless steel)
    KIJIMA Snap pin (stainless steel)
    Stainless steel split tweezers
    Material  Stainless steel 
    Rating:
    100%
    from S$4.39
    Min. 2 days
  28. Trim clip
    NTB Trim clip
    Necessary items when replacing exterior parts!
    Rating:
    87%
    from S$9.29
    Min. 2 days
  29. Multi fork clamp
    DAYTONA Multi fork clamp
    Daytona develops many necessary stays and vehicle-specific sets to support LED blinkers, which are becoming the mainstream of blinkers.
    Rating:
    94%
    from S$44.99
    Min. 2 days
  30. Nylon rivets
    KITACO (K-CON) Nylon rivets
    Resin rivets to which panels etc. can be attached. The legs are pushed open to secure the configuration panel. * Cannot be reused.
    Rating:
    88%
    from S$2.79
    Min. 2 days
  31. Titanium flange bolt
    ZETA Titanium flange bolt
    Flange hexagon bolt made from titanium alloy Ti-6AL-4V. The bolt head is designed to be one size smaller than the general standard for motorcycles, achieving further weight reduction. * Tighten to the manufacturer's specified torque.
    Rating:
    100%
    from S$11.99
    Min. 2 days
  32. With H type rubber spacer
    POSH Faith With H type rubber spacer
    For anti-vibration measures for mufflers and speed meters
    Set Contents  2 washers, 2 spacers 
    Rating:
    93%
    from S$6.89
    Min. 2 days
  33. Aluminum sealing washer
    KITACO (K-CON) Aluminum sealing washer
    Can be used as an aluminum / banjo washer. For drain bolts
    Material  Aluminum 
    Rating:
    84%
    from S$2.59
    Min. 2 days
  34. Terminal nut
    POSH Faith Terminal nut
    Reduces contact resistance and improves evangelism efficiency.
    Specification  For remote terminal  Material  Aluminum 
    Rating:
    84%
    from S$4.79
    Min. 2 days
  35. Trim clip
    KITACO (K-CON) Trim clip
    For Φ6 hole / 3 pieces Nylon compatible genuine part number Honda: 90683-GAZ-003 Honda: 90683-GAZ-930
    Material  Nylon (black)  Type  For Φ6 hole 
    Rating:
    98%
    from S$4.79
    Min. 2 days
  36. Beta pin
    KITACO (K-CON) Beta pin
    Stainless steel beta pin
    Material  Stainless steel 
    Rating:
    92%
    from S$1.99
    Min. 2 days
  37. M8 t = 10UNV color set
    POSH Faith M8 t = 10UNV color set
    Inner Diameter (Φmm)  Outer Diameter (Φmm)  16.5 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  38. Motorcycle Inner Lining Rivet Clip
    Modes Motorcycle Inner Lining Rivet Clip
    Rating:
    92%
    from S$9.59
    Min. 2 days
  39. Inner diameter conversion aluminum color M8 → M6
    POSH Faith Inner diameter conversion aluminum color M8 → M6
    Aluminum material A2017 material machined
    Rating:
    93%
    from S$6.29
    Min. 2 days
  40. Push rivet
    KITACO (K-CON) Push rivet
    Resin rivets to which panels etc. can be attached. The legs are pushed open to secure the configuration panel. Can be reused. Yamaha Taop Φ6 can be used as Honda type Φ6, and Suzuki type Φ8 can be used as Yamaha type Φ8.
    Rating:
    89%
    from S$4.79
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 4052

Set Ascending Direction