The D / MS3108B is a plug that attaches to the cable at a 90 degree angle to the connector and connects to all D / MS connector receptacles. Since the back shell is a split type, soldering and inspection can be done easily. Please use it together with the cable clamp (D / MS3057- □□ A).
As of Jun... Read More
Shape angle Type Round type Connection Type Screw Connection Method Solder
The D / MS3102A is a receptacle that is directly attached to the panel, chassis, etc., fixed, and wired directly to the terminals, and is connected to the plugs of all D / MS connectors.
As of June 2022: This product contains decloran plus substance.
Shape Straight Type Round type Connection Type Screw Connection Method Solder
Solder cup type contact, hand soldered connection connector. The number of cores is 9 cores, 15 cores, 25 cores, and 37 cores. Strands of AWG22 or less are best. (Use a soldering iron of 40W or less for soldering.) The surface treatment of the metal shell is Ni-plated, and the pin connector is be... Read More
Shape Straight Type Square Number of Poles 37 Operating Temperature Range (℃) -25~85 Rated Voltage (V) AC300 Withstand Voltage 1000V AC (rms) for 1 minute Type of Thread (Mating screw) M2.6 × 0.45 Rated Current (A) 5 Connector Shape Pin connector Insulation Resistance (MΩ) 1000 or more (DC500V) Contact Resistance (mΩ) less than 10 Connection Type Screw Contact Shape Male Connection Method Solder
The D / MS3106A is a cable relay plug with the cable mounted straight backwards and connects to all D / MS connector receptacles. Please use it together with the cable clamp (D / MS3057- □□ A).
As of June 2022: This product contains decloran plus substance.
Shape Straight Type Round type Connection Type Screw Connection Method Solder
Because it is a plastic hood, it is lightweight and has small dimensions. Ni plating is applied to the plastic, which is effective as an EMI countermeasure.
[As of April 2023] Due to supplier inventory and our inventory status, it is not TSCA compliant. note that.
The D / MS3101A is a receptacle used when relaying cables without fixing the connector, and is connected to the plugs of all D / MS connectors. Please use it together with the cable clamp (D / MS3057- □□ A).
As of June 2022: This product contains decloran plus substance.
Shape Straight Type Round type Connection Type Screw Connection Method Solder
The BNC series is the most widely used product as a 50Ω coaxial connector. Due to its compact, lightweight and easy-to-detach bayonette lock connection mechanism, it is often used as an interface for equipment that is frequently attached and detached. When using a 75Ω cable, use it at an operatin... Read More
Withstand Voltage 1500V AC (rms) for 1 minute Insulation Resistance (MΩ) 1000 or more (DC500V) Contact Resistance (mΩ) 3 or less Connection Type Bayonet lock system Characteristic impedance (Ω) 50 Voltage Standing Wave Ratio 1.3 or less (DC to 2GHz)
It protects the joints of the connector and prevents dust and foreign matter from entering and interfering with the electrical connection.
As of June 2022: This product contains decloran plus substance.
Compliant with European safety standards and UL standards. Protection circuit connection structure. Built-in ground terminal that conducts to the metal shell of the outer shell. The ground terminal has a sequence connection structure that contacts first with other contacts when mating and separat... Read More
Shape angle Color (Outer shell) black Type Round type Operating Temperature (℃) -55~+125 Surface Treatment (Outer shell) Trivalent chromate Connector Shape Angle plug (with angle back shell) Insulation Resistance (MΩ) 5000 or more (DC500V) Connection Type Screw Material (Contact) Copper alloy (silver plating) Waterproof IP67 class Shell Shape Angle plug Connection Method Solder
UL standard certified product (File No. E72124) MIL-DTL-83503 compliant connector.
Shape Straight Cover Open end Type Square Operating Temperature Range (℃) -55~+105 Rated Voltage (V) AC250 Withstand Voltage AC500V (rms) / 1 minute Rated Current (A) 1 Insulation Resistance (MΩ) 1000 or more (DC500V) Contact Resistance (mΩ) 15 or less Connection Type One touch Contact Shape Female Connection Method Crimping
The D / MS3100A connector is a receptacle (relay connector) that is used by attaching it to a panel or chassis, fixing it, and connecting a cable to the rear. Combines with the plug side of all D / MS connectors. Please use it together with the cable clamp (D / MS3057- □□ A).
As of June 2022: Thi... Read More
Shape Straight Type Round type Connection Type Screw Connection Method Solder
Compliant with European safety standards and UL standards. Protection circuit connection structure. Built-in ground terminal that conducts to the metal shell of the outer shell. The ground terminal has a sequence connection structure that contacts first with other contacts when mating and separat... Read More
Shape Straight Type Round type Connection Type Screw Shell Shape Box receptacle Connection Method Solder
UL standard certified product (File No. E72124) MIL-DTL-83503 compliant connector. Since the header is a double wall type, you can completely prevent erroneous insertion.
* The reference dimensional drawing of the printed circuit board hole is the dimension seen from the solder dip surface side.
Specification Lead-free compatible products Shape Straight Type Square Operating Temperature Range (℃) -55~+105 Rated Voltage (V) AC250 Withstand Voltage AC500V (rms) / 1 minute Rated Current (A) 1 Insulation Resistance (MΩ) 1000 or more (DC500V) Contact Resistance (mΩ) 15 or less Protection to Environment Lead-free compatible products Connection Type One touch Lock With long lock Contact Shape Male Connection Method Crimping
Compliant with European safety standards and UL standards. Protection circuit connection structure. Built-in ground terminal that conducts to the metal shell of the outer shell. The ground terminal has a sequence connection structure that contacts first with other contacts when mating and separat... Read More
Shape Straight Type Round type Connector Shape Straight plug (with straight back shell) Connection Type Screw Shell Shape Straight plug Connection Method Solder
This is an L-shaped dip type connector with the mating part covered with a metal shell and noise countermeasures due to electromagnetic waves.
Type L-shaped dip type Operating Temperature Range (℃) -55~+105 Rated Voltage (V) AC500(rms) Withstand Voltage AC1200V (rms) 1 minute Rated Current (A) 3 / Contact Material (Insulator) PBT resin (UL94V-O) Insulation Resistance (MΩ) 1000 or more (DC500V) Contact Resistance (mΩ) 35 or less Color (Insulator) Blue Material (Spring Latch) stainless steel
Shape Straight Type Square Operating Temperature Range (℃) -25~+85 Rated Voltage (V) AC300 Terminal Shape Soldering type Rated Current (A) 5 Material (Contact) / Treatment Ni base Au (flash) plating Insulation Resistance (MΩ) 1000 or more (DC500V) Contact Resistance (mΩ) less than 10 Connection Type Screw Material (Shell) / Finish Ni plating Withstand Voltage (V/min) AC1000 Connection Method Solder
The 5FE series is a flat cable pressure welding type connector, and the mating part is covered with a metal shell to prevent noise caused by electromagnetic waves. As basic varieties, there are 57FE series: 10, 20, 30, 40 types.
Operating Temperature Range (℃) -55℃~+105℃ Rated Voltage (V) AC250(rms) Withstand Voltage AC500V (rms) 1 minute Rated Current (A) 1 / contact Insulation Resistance (MΩ) 1000 or more at 500 VDC
* For crimp contacts, the wire is inserted into the insert after crimping and connecting, but for soldering contacts, the wire is also soldered and then inserted into the insert.
Shape Straight Type Round type Rated Voltage (V) AC200 Rated Current (A) 3 Connection Type Screw Contact Shape Female
As a countermeasure against interfering radio wave regulations (according to FCC, CISPR, VDE standards, etc.), this product covers all connector connections with a metal hood in order to enhance the shielding effect. The compact design that minimizes the dimensions of the cable clamp of the hood ... Read More
A waterproof backshell used to hold cables when the conduit is not in use.
Material Aluminum alloy Shape Straight Color (Outer shell) black Type Round type Surface Treatment (Outer shell) Trivalent chromate Connection Type Screw Contact Shape For both female and male
UL standard certified product (File No. E72124) MIL-DTL-83503 compliant connector. Since the header is a double wall type, you can completely prevent erroneous insertion.
* The reference dimensional drawing of the printed circuit board hole is the dimension seen from the solder dip surface side.
Specification Lead-free compatible products Shape angle Type Square Operating Temperature Range (℃) -55~+105 Rated Voltage (V) AC250 Withstand Voltage AC500V (rms) / 1 minute Rated Current (A) 1 Insulation Resistance (MΩ) 1000 or more (DC500V) Contact Resistance (mΩ) 15 or less Connection Type One touch Lock With long lock Contact Shape Male Connection Method Crimping
Shape Straight Color Open end cover, blue Type Square Operating Temperature Range (℃) -55~+105 Rated Voltage (V) AC250 Rated Current (A) 1 Material (Contact) / Treatment Ni base Au0.4μm plating Insulation Resistance (MΩ) 1000 or more (DC500V) Contact Resistance (mΩ) 35 or less Connection Type Screw Contact Shape Female Withstand Voltage (V/min) AC500 Connection Method Crimping
Shape Straight Color Open end cover, blue Type Square Operating Temperature Range (℃) -55~+105 Rated Voltage (V) AC250 Rated Current (A) 1 Material (Contact) / Treatment Ni base Au0.4μm plating Insulation Resistance (MΩ) 1000 or more (DC500V) Contact Resistance (mΩ) 35 or less Connection Type Screw Contact Shape Female Withstand Voltage (V/min) AC500 Connection Method Crimping