All Category

Inverters

An inverter is an inverse converter that converts DC power to AC power using a power controller. The household outlet is a direct current power supply, but the alternating current power supply is used for power transmission, etc. at a current with a peak power supply. Therefore, it is most suitable for power supplies with large output such as three-phase as commercial power supplies. Some commercial equipment is driven by electricity directly from the breaker because it uses a large power supply rather than being driven by an electrical outlet. These devices can be moved by using an inverter.
View : Grid List
Filter

Items 1 - 40 of 417

Set Ascending Direction
  1. Inverter Option Brake Unit FR-BU2 Series
    Mitsubishi Electric Inverter Option Brake Unit FR-BU2 Series
    Rating:
    100%
    from S$389.90
    Min. 164 days
  2. Filter unit
    Fuji Electric Filter unit
    from S$329.90
    Min. 10 days
  3. Inverter FR-E700 Series
    Mitsubishi Electric Inverter FR-E700 Series
    The maximum torque for a short time has been improved from 150% at the conventional drive frequency of 1Hz to 0.5Hz / 200% (3.7kW or less. 0.5Hz / 150% for over 3.7kW). Equipped with a dial-type operation unit "M dial" that can be turned Equipped with an "easy setting mode" th... Read More
    Rating:
    93%
    from S$379.90
    Min. 2 days
  4. Inverter FR-D700 Series
    Mitsubishi Electric Inverter FR-D700 Series
    High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi Inverter. Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed. Equipped with best-in-class perform... Read More
    Ambient Temperature (℃)  -10 to 50 (no freezing)  Storage Temperature Range (℃)  -20~65  Output Frequency (Hz)  0.2~400  Installation Altitude (m)  1000 or less  Frequency (Hz)  50/60  Ambient Humidity (% RH)  90 or less (no condensation)  Protection Class (JEM1030)  Closed type (IP20)  Torque Boost  Manual torque boost  Frequency Tolerance  ±5% 
    Rating:
    95%
    from S$379.90
    Min. 2 days
  5. Float Switch (for Water and Chemicals)
    Watty Float Switch (for Water and Chemicals)
    Reed switch type ultra-compact, Japan's smallest class Food Sanitation Law compliant
    Maximum Switching Current  0.5A  Number of Control Points  Applicable Voltage (V)  Maximum AC100 / DC100  Operation  ON when the liquid level rises  Detection Method  Reed switch type  Electric wire used  UL1007 AWG24  Applicable Liquid  Water (standard liquid) 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  6. Float Switch
    Riko Float Switch
    A reed switch is enclosed inside, and the switch operates by the magnetic force of the magnet inside the float. If you set the float in the opposite direction, it will turn on ascending (reversible).
    As ONE Part Number  1-4069-01  Contact Resistance (mΩ)  150  Contact Capacity  50W DC/AC  Maximum Switching Current  DC/AC0.5A  Maximum switching voltage (V)  DC/AC300  Dielectric strength between contacts (V)  DC500  Material  PP (polypropylene)  Insulation Resistance (MΩ)  over 100 
    Rating:
    84%
    from S$48.99
    Min. 2 days
  7. High Frequency Brake Resistor
    Mitsubishi Electric High Frequency Brake Resistor
    You can improve the usage rate of regenerative braking. * For 15K, use a configuration in which two 18Ω units are connected in parallel. * For 22K, configure two 13Ω units connected in parallel. * For H15K, connect two 18Ω units in series. (The resistor is described as FR-ABR-15K. Same resistor a... Read More
    Rating:
    95%
    from S$21.99
    Min. 2 days
  8. Line Noise Filter
    Mitsubishi Electric Line Noise Filter
    This is a noise filter for suppressing radio noise and line noise radiated from the power supply side or output side of the inverter. * The FREQROL-A700 and F700 (P) series 55K and below have a built-in equivalent product (zero-phase reactor) on the input side.
    Rating:
    60%
    from S$56.99
    Min. 2 days
  9. High Performance, Compact Inverter FRENIC-Ace Series
    Fuji Electric High Performance, Compact Inverter FRENIC-Ace Series
    Optimal control according to the customer's equipment is realized with one unit. Equipped with an advanced calculation function "customized logic" as standard equipment, it realizes control according to the characteristics of the customer's equipment. For example, a hoist crane ... Read More
    Frequency Tolerance  +5~-5%  Power Supply  3-phase 200V  Output Rated Frequency (Hz)  50/60  Protection Class  IP20 closed type, UL open type  Braking Transistor  Standard built-in  Applicable safety standards  UL508C、C22.2No.14、EN50178:1997 
    from S$1,199.00
    Min. 9 days
  10. Inverter Option DC Reactor FR-HEL Series
    Mitsubishi Electric Inverter Option DC Reactor FR-HEL Series
    Due to the miniaturization, the mounting area is smaller than the conventional model.
    Rating:
    73%
    from S$74.99
    Min. 104 days
  11. Parameter Unit Connection Cable for Inverter
    Mitsubishi Electric Parameter Unit Connection Cable for Inverter
    Cable for connecting the operation panel and parameter unit. * Not applicable to conventional series such as FREQROL-A200 and Z200 series.
    Length (m)  Suitable Model  FR-A500, E500 series 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  12. Inverter V1000 series
    Yaskawa Electric Inverter V1000 series
    Compact and high performance (current vector control) With new technology, not only induction motors but also synchronous motors (IPMM / SPMM) can be driven. Achieves a high starting torque of 200% 0.5Hz (when using an induction motor with a heavy load rating of 3.7kW or less). Torque control is ... Read More
    Rating:
    72%
    from S$379.90
    Min. 4 days
  13. Inverter Built-In Option FR-A800
    Mitsubishi Electric Inverter Built-In Option FR-A800
    from S$129.90
    Min. 6 days
  14. Inverter option
    Toshiba Schneider Inverter Inverter option
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read More
    from S$37.99
    Min. 2 days
  15. Attachment compatible attachment
    Mitsubishi Electric Attachment compatible attachment
    With this attachment, it can be mounted as it is using the mounting holes for the conventional model FREQROL-A024 / A044 series. This is convenient when you want to replace the existing conventional model with the FREQROL-E700 series. * If an attachment is used, the depth dimension after installi... Read More
    from S$64.99
    Min. 2 days
  16. Inverter Option AC Reactor FR-HAL Series
    Mitsubishi Electric Inverter Option AC Reactor FR-HAL Series
    Due to the miniaturization, the mounting area is smaller than the conventional model.
    Rating:
    100%
    from S$119.90
    Min. 2 days
  17. Ventilation blower inverter + FREQROL-FS2 series (single phase 100V)
    Mitsubishi Electric Ventilation blower inverter + FREQROL-FS2 series (single phase 100V)
    Since the parameters are set for the ventilation blower from the factory, there is no need for troublesome initial settings. No need to set parameters even when combined with an electric shutter (system member).-The fan can be used to change the frequency with the "M dial". Since it is ... Read More
    Output Frequency (Hz)  0-60, operating frequency 22-60  Protection Class (JEM1030)  Closed type (IP20)  Cooling Method  Self-cooling  Rated Voltage (V)  Single phase 100 
    from S$649.90
    Min. 2 days
  18. For Cooling Fan FR-E720-15K
    Mitsubishi Electric For Cooling Fan FR-E720-15K
    * The compatible body (FR-E720-15K) has two cooling fans. If you need one, please purchase two.
    Suitable Model  FR-E720-15K 
    from S$39.99
    Min. 2 days
  19. Inverter CAI Series
    Sumitomo Heavy Industries Inverter CAI Series
    1:10 shift is possible. It is equipped with a non-contact external control and a communication function. Set start / stop, forward / reverse rotation, and rotation speed on the front panel. Built-in electronic thermal.
    from S$329.90
    Min. 3 days
  20. Braking Resistor
    Fuji Electric Braking Resistor
    It is used to improve braking ability when the vehicle is started or stopped frequently or when the moment of inertia is large.
    from S$74.99
    Min. 3 days
  21. Inverter SJ-P1 series
    Hitachi Industrial Equipment Systems Inverter SJ-P1 series
    High-performance inverter with ease of use and excellent drive performance
    Starting torque  200%/0.3Hz  RoHS directive (corresponding to 10 substances)  Correspondence  Protection Class  IP00 
    from S$599.90
    Min. 5 days
  22. Frequency setting volume unit for inverter J1000 series
    Yaskawa Electric Frequency setting volume unit for inverter J1000 series
    from S$48.99
    Min. 2 days
  23. Inverter V1000 series
    Yaskawa Electric Inverter V1000 series
    It has become possible to provide the ultimate energy-saving miniaturization using a synchronous motor and a solution with a customization function.
    Allowable Voltage Fluctuation  -15~+10%  Acceleration / Braking Time  0.00 to 60000.0 seconds  Frequency Control Range  0.01~400Hz  Frequency (kHz)  Career 2  Output Frequency (Hz)  Up to 400  Frequency Tolerance  ±5% 
    Rating:
    100%
    from S$379.90
    Min. 2 days
  24. General-Purpose Inverter
    Mitsubishi Electric General-Purpose Inverter
    Rating:
    100%
    from S$399.90
    Min. 104 days
  25. Inverter option for FR-A800 + setup software + FR-Configurator2
    Mitsubishi Electric Inverter option for FR-A800 + setup software + FR-Configurator2
    Specification  Inverter setup software 
    from S$179.90
    Min. 2 days
  26. Inverter G7 200V closed wall hanging type
    Yaskawa Electric Inverter G7 200V closed wall hanging type
    High-performance & environmentally friendly full-scale vector control general-purpose inverter Varispeed G7 Paper processing / fan / pump, transportation / transportation, metal machine tools, public equipment, medical equipment, living environment equipment, food processing machines
    output frequency resolution  (Calculation resolution) 0.001Hz  Allowable Voltage Fluctuation  +10%、-15%  Ambient Temperature (℃)  -10~+40  Frequency Control Range  0.01~400Hz  Installation Altitude (m)  1000 or less  Operating humidity (% RH)  95 or less (no condensation)  Protection Class  Closed wall hanging type  RoHS directive (corresponding to 10 substances)  Correspondence  Accuracy (%)  Torque: ± 5  Frequency Tolerance  ±5% 
    from S$979.90
    Min. 5 days
  27. Multi-function touch panel
    Fuji Electric Multi-function touch panel
    Power Supply  3-phase 200V 
    from S$149.90
    Min. 10 days
  28. Parameter unit with battery pack
    Mitsubishi Electric Parameter unit with battery pack
    A parameter unit that allows parameter setting without connecting a power supply to the inverter.
    from S$459.90
    Min. 2 days
  29. 0- 120 ℃ / 0-0.6MPa / Φ110mm Water height meter (Horizontal type)
    ESCO 0- 120 ℃ / 0-0.6MPa / Φ110mm Water height meter (Horizontal type)
    Esco Part No.  EA729PA-5 
    from S$159.90
    Min. 2 days
  30. Brake resistor
    Mitsubishi Electric Brake resistor
    from S$22.99
    Min. 184 days
  31. Inverter A1000 series
    Yaskawa Electric Inverter A1000 series
    This is a general-purpose current vector control inverter that combines the required performance functions at a high level.
    Allowable Voltage Fluctuation  -15~+10%  Acceleration / Braking Time  0.00 to 60000.0 seconds  Frequency Control Range  0.01~400Hz  Frequency (kHz)  Carrier 1-15  RoHS directive (corresponding to 10 substances)  Correspondence  Protection Class  NEMA Type1  Output Frequency (Hz)  Up to 400  Frequency Tolerance  ±5% 
    from S$779.90
    Min. 193 days
  32. Small LED Extension Panel
    Toshiba Schneider Inverter Small LED Extension Panel
    from S$53.99
    Min. 19 days
  33. Inverter FR-F720PJ Series
    Mitsubishi Electric Inverter FR-F720PJ Series
    Since the parameters are set for the ventilation blower from the factory, no troublesome initial settings are required. No parameter settings are required even when combined with an electric shutter (system member). The fan can immediately change the frequency with the "M dial". As it w... Read More
    from S$999.00
    Min. 34 days
  34. Input side radio noise filter (capacitor filter)
    Hitachi Industrial Equipment Systems Input side radio noise filter (capacitor filter)
    It connects directly to the power supply terminal of the inverter to reduce the radiated noise emitted from the electric wire. Reduces radio interference to radios and televisions.
    from S$97.99
    Min. 7 days
  35. Braking resistor Small type
    Hitachi Industrial Equipment Systems Braking resistor Small type
    Mass (kg)  0.27  Rated Capacity (W)  120 
    from S$199.90
    Min. 7 days
  36. DC reactor (for harmonic suppression, power coordination, power factor improvement)
    Hitachi Industrial Equipment Systems DC reactor (for harmonic suppression, power coordination, power factor improvement)
    Suppresses the harmonics generated on the inverter input side. It also helps improve power factor.
    from S$299.90
    Min. 7 days
  37. 0-120 ℃ / 0-0.3MPa / Φ88mm Water height gauge (Horizontal type)
    ESCO 0-120 ℃ / 0-0.3MPa / Φ88mm Water height gauge (Horizontal type)
    Esco Part No.  EA729PA-1 
    from S$149.90
    Min. 6 days
  38. PG interface card
    Fuji Electric PG interface card
    Power Supply  3-phase 200V 
    from S$129.90
    Min. 10 days
  39. Radio noise filter (zero-phase reactor)
    Hitachi Industrial Equipment Systems Radio noise filter (zero-phase reactor)
    Installed on the input side and output side of the inverter to reduce the radiation noise emitted from the electric wire. It reduces radio interference to radios and TVs, and prevents malfunctions of measuring instruments and sensors.
    from S$119.90
    Min. 7 days
  40. Leak Sensor
    TOYOKO KAGAKU Leak Sensor
    from S$389.90
    Min. 126 days
View : Grid List
Filter

Items 1 - 40 of 417

Set Ascending Direction