Inverters / Main Units
Other Related Pages
- Mitsubishi Electric Inverter FR-E700 SeriesThe maximum torque for a short time has been improved from 150% at the conventional drive frequency of 1Hz to 0.5Hz / 200% (3.7kW or less. 0.5Hz / 150% for over 3.7kW). Equipped with a dial-type operation unit "M dial" that can be turned Equipped with an "easy setting mode" th... Read More
- Mitsubishi Electric Inverter FR-D700 SeriesHigh reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi Inverter. Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed. Equipped with best-in-class perform... Read MoreAmbient Temperature (℃) -10 to 50 (no freezing) Storage Temperature Range (℃) -20~65 Output Frequency (Hz) 0.2~400 Installation Altitude (m) 1000 or less Frequency (Hz) 50/60 Ambient Humidity (% RH) 90 or less (no condensation) Protection Class (JEM1030) Closed type (IP20) Torque Boost Manual torque boost Frequency Tolerance ±5%
- Fuji Electric High Performance, Compact Inverter FRENIC-Ace SeriesOptimal control according to the customer's equipment is realized with one unit. Equipped with an advanced calculation function "customized logic" as standard equipment, it realizes control according to the characteristics of the customer's equipment. For example, a hoist crane ... Read MoreFrequency Tolerance +5~-5% Power Supply 3-phase 200V Output Rated Frequency (Hz) 50/60 Protection Class IP20 closed type, UL open type Braking Transistor Standard built-in Applicable safety standards UL508C、C22.2No.14、EN50178:1997from S$1,199.00Min. 9 days
- Yaskawa Electric Inverter V1000 seriesCompact and high performance (current vector control) With new technology, not only induction motors but also synchronous motors (IPMM / SPMM) can be driven. Achieves a high starting torque of 200% 0.5Hz (when using an induction motor with a heavy load rating of 3.7kW or less). Torque control is ... Read More
- Mitsubishi Electric Ventilation blower inverter + FREQROL-FS2 series (single phase 100V)Since the parameters are set for the ventilation blower from the factory, there is no need for troublesome initial settings. No need to set parameters even when combined with an electric shutter (system member).-The fan can be used to change the frequency with the "M dial". Since it is ... Read MoreOutput Frequency (Hz) 0-60, operating frequency 22-60 Protection Class (JEM1030) Closed type (IP20) Cooling Method Self-cooling Rated Voltage (V) Single phase 100from S$649.90Min. 2 days
- Sumitomo Heavy Industries Inverter CAI Series1:10 shift is possible. It is equipped with a non-contact external control and a communication function. Set start / stop, forward / reverse rotation, and rotation speed on the front panel. Built-in electronic thermal.from S$329.90Min. 3 days
- Hitachi Industrial Equipment Systems Inverter SJ-P1 seriesHigh-performance inverter with ease of use and excellent drive performanceStarting torque 200%/0.3Hz RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP00from S$599.90Min. 5 days
- Yaskawa Electric Inverter V1000 seriesIt has become possible to provide the ultimate energy-saving miniaturization using a synchronous motor and a solution with a customization function.Allowable Voltage Fluctuation -15~+10% Acceleration / Braking Time 0.00 to 60000.0 seconds Frequency Control Range 0.01~400Hz Frequency (kHz) Career 2 Output Frequency (Hz) Up to 400 Frequency Tolerance ±5%
- Yaskawa Electric Inverter G7 200V closed wall hanging typeHigh-performance & environmentally friendly full-scale vector control general-purpose inverter Varispeed G7 Paper processing / fan / pump, transportation / transportation, metal machine tools, public equipment, medical equipment, living environment equipment, food processing machinesoutput frequency resolution (Calculation resolution) 0.001Hz Allowable Voltage Fluctuation +10%、-15% Ambient Temperature (℃) -10~+40 Frequency Control Range 0.01~400Hz Installation Altitude (m) 1000 or less Operating humidity (% RH) 95 or less (no condensation) Protection Class Closed wall hanging type RoHS directive (corresponding to 10 substances) Correspondence Accuracy (%) Torque: ± 5 Frequency Tolerance ±5%from S$979.90Min. 5 days
- Yaskawa Electric Inverter A1000 seriesThis is a general-purpose current vector control inverter that combines the required performance functions at a high level.Allowable Voltage Fluctuation -15~+10% Acceleration / Braking Time 0.00 to 60000.0 seconds Frequency Control Range 0.01~400Hz Frequency (kHz) Carrier 1-15 RoHS directive (corresponding to 10 substances) Correspondence Protection Class NEMA Type1 Output Frequency (Hz) Up to 400 Frequency Tolerance ±5%from S$779.90Min. 193 days
- Mitsubishi Electric Inverter FR-F720PJ SeriesSince the parameters are set for the ventilation blower from the factory, no troublesome initial settings are required. No parameter settings are required even when combined with an electric shutter (system member). The fan can immediately change the frequency with the "M dial". As it w... Read Morefrom S$999.00Min. 34 days
- Yaskawa Electric Inverter G7 400V closed wall hanging typeHigh-performance & environmentally friendly full-scale vector control general-purpose inverter Varispeed G7 Paper processing / fan / pump, transportation / transportation, metal machine tools, public equipment, medical equipment, living environment equipment, food processing machinesoutput frequency resolution (Calculation resolution) 0.001Hz Allowable Voltage Fluctuation +10%、-15% Ambient Temperature (℃) -10~+40 Frequency Control Range 0.01~400Hz Installation Altitude (m) 1000 or less Operating humidity (% RH) 95 or less (no condensation) Protection Class Closed wall hanging type RoHS directive (corresponding to 10 substances) Correspondence Accuracy (%) Torque: ± 5 Frequency Tolerance ±5%from S$1,299.00Min. 5 days
- ESCO 200V / 2.2kw inverter (for three-phase motor control)Esco Part No. EA940MX-220 Rated Input Voltage (V) Single phase 200-240 Rated Output Voltage Three-phase 200-240from S$679.90Min. 26 days
- SWALLOW ELECTRIC DC-AC inverter dropper type SI seriesType High efficiency DC-AC inverter Output Voltage (V) AC100 Specification Dropper type Included Accessories With input codefrom S$329.90Min. 14 days
- Hitachi Industrial Equipment Systems Inverter NE-S1 series 3-phase 200VSide-by-side installation is possible, and the inverters can be installed in close contact with each other in the left-right direction, making effective use of space. Start / stop / reset is integrated into one button. Compatible with CE / UL / c-UL / c-Tick standards. The input part of the contr... Read MoreOperation Ambient Temperature (℃) -10~50 Installation Altitude (m) 1000 or less Output Overload Current Rating 150% for 1 minute Humidity Range (RH) 20~90% Vibration 5.9mm/s2(0.6G) 10~55Hz Frequency (Hz) 50/60 Protection Class IP20 Frequency Range (Hz) Output / 0.01-400 Type of Control PWM method Rated Input AC Voltage (V) Three-phase 200-240 input side voltage ±10% Frequency Fluctuation Range (Hz) ±5%from S$279.90Min. 6 days
- OMRON SYSDRIVE inverter JX series / MX series / RX series DL reactorIt is used to suppress the harmonic current generated by the inverter. It is more effective than the AC reactor and can be used in combination with the AC reactor.from S$199.90Min. 104 days
- OMRON SYSDRIVE inverter JX series / MX series / RX series Braking resistorAmbient Temperature (℃) -10~+50 Humidity (% RH) 20-90 (no condensation) Cooling Method Self-coolingfrom S$129.90Min. 104 days
- TOSHIBA Fan / pump inverter VF-PS1[Improved energy saving effect] The advanced energy saving mode that controls the motor efficiency to the maximum even in the low speed range where efficiency deteriorates enhances the energy saving effect of fans and pumps. [Harmonic suppression / power factor improvement] The standard built-in ... Read MoreFrequency Range (Hz) 0.01~500 Overload Current Rating 120% -1 minutefrom S$8,799.00Min. 7 days
- ESCO 100V / 0.4kw inverter (for three-phase motor control)Esco Part No. EA940MX-104from S$449.90Min. 6 days
- Hitachi Industrial Equipment Systems Inverter peripheral equipment Regenerative braking unitWhen increasing the braking torque of the inverter or when repeating ON / OFF frequently It is also used to reduce the load of a large moment of inertia.Ambient Temperature (℃) -10~50 Humidity (% RH) 20-90% non-condensing Operation Indicator LED lighting Storage Temperature (℃) -20~65from S$859.90Min. 7 days
- ESCO 400V / 0.4kw inverter (for 3-phase motor control)Esco Part No. EA940MX-404from S$659.90Min. 6 days
- Mitsubishi Electric Inverter FR-F846 SeriesRated Output Voltage (V) 3-phase 380-500from S$2,299.00Min. 84 days
- Mitsubishi Electric Inverter FR-A800-LC Series Liquid Cooling TypeCooling Method Liquid cooling + forced air coolingfrom S$39,990.00Min. 84 days
- Bosch Rexroth Inverter EFC5610 Series (3-Phase 200V)The EFC 5610 series was developed for the global market. By receiving certifications such as CE, UL, cUL, RCM, EAC TUV, RoHs, etc., we provide safe and secure solutions to customers around the world. The output ranges of the EFC 5610 are respectively 0.4 to 2.2 kW (single phase 200V), 0.4 to 11 k... Read MoreOutput Voltage (V) 200~240±10 % Frequency (Hz) 50/60±5 %
- Mitsubishi Electric Inverter V / F Control (For Flameproof Motor) FR-B SeriesType of Control V / F controlfrom S$1,299.00Min. 34 days
- Mitsubishi Electric Inverter Standard Structure FR-F800 SeriesFrequency (Hz) 50/60 Protection Class Closed type (IP20) Frequency Tolerance ±5%
- ESCO 100V / 0.1kw inverter (for three-phase motor control)Esco Part No. EA940MX-101from S$359.90Min. 6 days
- Mitsubishi Electric Inverter FR-A800-CRN Series Converter Separation TypeVoltage (V) 400from S$68,990.00Min. 49 days
- ESCO 400V / 2.2kw inverter (for 3-phase motor control)Esco Part No. EA940MX-422from S$999.00Min. 6 days
- OMRON SYSDRIVE inverter JX series / MX series / RX series AC reactorConnect the AC reactor when the power supply capacity is extremely large compared to the inverter capacity or when you want to improve the power power factor.from S$329.90Min. 104 days
- ESCO 400V / 1.5kw inverter (for 3-phase motor control)Esco Part No. EA940MX-415from S$769.90Min. 6 days
- Mitsubishi Electric Inverter FR-CC2 Series Converter UnitVoltage (V) 400from S$18,990.00Min. 84 days
- SWALLOW ELECTRIC DC-AC inverter dropper typeYou can use AC 100V electrical products from a DC12V or 24V battery. Personal computers, small electrical tools, small refrigerators, etc.Output Voltage (V) AC100 Included Accessories Input code Input Voltage (V) (A)DC12、(B)DC24from S$299.90Min. 23 days