All Category

Electromagnetic Switches

View : Grid List
Filter

Items 1 - 40 of 569

Set Ascending Direction
  1. Standard Electromagnetic Contactor (without Case Cover)
    Fuji Electric Standard Electromagnetic Contactor (without Case Cover)
    A global standard product that complies with international standards (IEC standards). Auxiliary contacts are equipped with high contact reliability dual contacts as standard equipment. * The product image is a representative photo, so please check each page for details.
    Applicable Rail Width (mm)  35 
    Rating:
    92%
    from S$33.99
    Min. 2 days
  2. Open Type Electromagnetic Switch AC Operation Type MSO-T Series
    Mitsubishi Electric Open Type Electromagnetic Switch AC Operation Type MSO-T Series
    By downsizing the magnetic contactor, we have realized the miniaturization of the electromagnetic switch at many ratings. Equipped with a terminal cover as standard equipment reduces the time and effort required for customers to specify a different model name and arrange options, resulting in inv... Read More
    Type of Operation  Irreversible  Type  electromagnetic switch 
    Rating:
    87%
    from S$48.99
    Min. 2 days
  3. Standard Electromagnetic Contactor (without Case Cover)
    Fuji Electric Standard Electromagnetic Contactor (without Case Cover)
    Global standard products that comply with international standards (IEC standards) Conforms to overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard products. 03-N12 type) High driving reliability with IC-equipped super magnet (N6 to N16 type)
    Rating:
    85%
    from S$119.90
    Min. 2 days
  4. Standard Thermal Relay
    Fuji Electric Standard Thermal Relay
    As a bimetal thermal protection relay, it protects against burning due to overload and restraint of the motor. The reset method can be switched manually or automatically. Manual trips are possible, and trips are free. It is easy to check the operation. It is easy to set the settling current value... Read More
    Auxiliary Contact  1a1b  Specification  For single installation  Type  Thermal relay 
    Rating:
    88%
    from S$45.99
    Min. 2 days
  5. Electromagnetic Contactor AC Operation Type (Reversible) S-2 × T Series
    Mitsubishi Electric Electromagnetic Contactor AC Operation Type (Reversible) S-2 × T Series
    Type of Operation  Reversible 
    Rating:
    70%
    from S$87.99
    Min. 124 days
  6. Standard Electromagnetic Contactor SK Series DC Operation Type (1.2W)
    Fuji Electric Standard Electromagnetic Contactor SK Series DC Operation Type (1.2W)
    Low power consumption: The control coil uses a newly designed electromagnet, which contributes to power saving for both AC and DC products. The dimensions of 45 x 48 x 49 mm (width x height x depth) have achieved the same dimensions for AC-operated products and DC-operated products. Improved safe... Read More
    Electrical Durability  1 million times  Mechanical Durability  10 million times  Opening / Closing Frequency (times/hour)  1800  Open Thermal Current (A)  20  Height (mm)  48  Width (mm)  48  Length (mm)  49  Rated Frequency (Hz)  50/60  Rated Impulse Withstand Voltage (kV)  6(JIS・IEC)  Rated Insulation Voltage (V)  690(JIS・IEC)  Operation Method  DC operation type (1.2W)  Type  Electromagnetic contactor  Applicable Standard  JIS、IEC、EN  Classification  Lossy  Auxiliary Contact  Twin  Standard  UL、CSA、GB、CE、TU 
    Rating:
    89%
    from S$37.99
    Min. 103 days
  7. 100V / 200V ・ 0.1kW electromagnetic switch (irreversible)
    ESCO 100V / 200V ・ 0.1kW electromagnetic switch (irreversible)
    Compatible Motor Capacity (200-240v) (kW)  0.1  Length (mm)  115  Auxiliary Contact  1a  Width (mm)  45  Thickness (mm)  79  Esco Part No.  EA940MV-51A  Type of Operation  Irreversible  Type  electromagnetic switch 
    from S$78.99
    Min. 6 days
  8. 200V / 200V ・ 4.0 kw electromagnetic switch (standard type)
    ESCO 200V / 200V ・ 4.0 kw electromagnetic switch (standard type)
    Thickness (mm)  109  Length (mm)  127  Auxiliary Contact  1a1b  Compatible Motor Capacity (200-240v) (kW)  Width (mm)  64  Esco Part No.  EA940NA-41  Type  electromagnetic switch 
    from S$139.90
    Min. 6 days
  9. Electromagnetic Contactor AC Operation Type (Lossy) ST Series
    Mitsubishi Electric Electromagnetic Contactor AC Operation Type (Lossy) ST Series
    IEC 35mm rail can be attached
    Rating:
    88%
    from S$29.99
    Min. 2 days
  10. Standard Electromagnetic Switch (without Case Cover)
    Fuji Electric Standard Electromagnetic Switch (without Case Cover)
    Compliant with overseas standards (IEC, EN, VDE, BS, UL, CSA) as a standard product.
    Main Circuit Voltage (V)  AC200  Series  New SC series  Resistive load (AC-1)  Mass (g) 
    Rating:
    93%
    from S$56.99
    Min. 2 days
  11. Standard Thermal Relay
    Fuji Electric Standard Thermal Relay
    As a bimetal thermal protection relay, it protects against burning due to overload and restraint of the motor. The reset method can be switched manually or automatically. Manual trips are possible, and trips are free. It is easy to check the operation. It is easy to set the settling current value... Read More
    Auxiliary Contact  1a1b  Number of Heat Elements  Minimum Applicable Load  DC5V、3mA  Specification  For electromagnetic switch  Type  Thermal relay 
    Rating:
    96%
    from S$28.99
    Min. 2 days
  12. S Series Auxiliary Relay
    Fuji Electric S Series Auxiliary Relay
    Rating:
    97%
    from S$33.99
    Min. 2 days
  13. Standard electromagnetic switch (without case cover)
    Fuji Electric Standard electromagnetic switch (without case cover)
    International standards (IEC, EN, VDE, BS, UL, CSA) are complied with and certified as standard products Auxiliary contacts are equipped with high contact reliability double contacts as standard (N1 to N12 types) High operation with IC mounted super magnets Realizing reliability. (N5-N16 type)
    Main Circuit Voltage (V)  AC200  Series  NEO SC series 
    Rating:
    88%
    from S$149.90
    Min. 2 days
  14. Auxiliary Contact Unit
    Fuji Electric Auxiliary Contact Unit
    Auxiliary contacts can be added with a single touch. Since the head-on unit can add auxiliary contacts without changing the mounting area, it contributes to the miniaturization of the control panel. By adopting dual contacts with high contact reliability, the minimum working voltage and current v... Read More
    Rated Carrying Current (A)  10  Type  Related products  Applicable Thermal Relay  SC-03 to N3 type 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  15. Thermal Relay TH-T Series
    Mitsubishi Electric Thermal Relay TH-T Series
    Easy current setting. Motor current direct setting, ± can be adjusted with any driver. Manual check is possible. Manual trip is possible with a screwdriver from the surface. Top-free structure with operation display. General overload / restraint protection for motors * By combining the T18 frame ... Read More
    Auxiliary Contact  1a1b  Type  Thermal relay 
    Rating:
    95%
    from S$38.99
    Min. 2 days
  16. Reversible Electromagnetic Contactor (without Case Cover)
    Fuji Electric Reversible Electromagnetic Contactor (without Case Cover)
    Ideal for forward and reverse movement of motors and plugging braking. Equipped with mechanical interlock and electrical interlock as standard equipment.
    Mechanical Durability  10 million times  Applicable Rail Width (mm)  35  Mounting Screw  4-M4  Rated Operating Voltage (V)  AC200  Case  None  Type of Operation  Reversible 
    Rating:
    84%
    from S$74.99
    Min. 2 days
  17. Reversible Electromagnetic Switch (without Case Cover)
    Fuji Electric Reversible Electromagnetic Switch (without Case Cover)
    Ideal for forward / reverse motor operation and plugging braking. Equipped with mechanical interlock and electrical interlock as standard equipment.
    Mass (kg)  0.79  Width (mm)  100  Length (mm)  122  Auxiliary Contact  1b×2  Applicable Rail Width (mm)  35  Mounting Screw  4-M4  Thickness (mm)  80  Rated Operating Voltage (V)  AC200  Type of Operation  Reversible  Type  electromagnetic switch  Included Accessories  TR-0N (2 heat element thermal relay)  Case  Without case cover 
    Rating:
    88%
    from S$97.99
    Min. 2 days
  18. Auxiliary Contact Unit for Electromagnetic Switch
    Mitsubishi Electric Auxiliary Contact Unit for Electromagnetic Switch
    Rating:
    100%
    from S$14.99
    Min. 104 days
  19. High-Sensitivity Contactor Electromagnetic Contactor SD-Q Series
    Mitsubishi Electric High-Sensitivity Contactor Electromagnetic Contactor SD-Q Series
    The SD-Q series high-sensitivity contactor is a compact, high-performance DC-operated contactor that can be directly driven by a transistor output (DC24V 0.1A).
    Rated Operating Current (A) 3-phase squirrel-cage motor (AC-3)  (200-240V)12 (380-440V)9 (500-550V)7  Rated Capacity (kW) 3-phase squirrel-cage motor (AC-3)  (200-240V)2.5 (380-440V)4 (500-550V)4  Rated Breaking Capacity (kA)  (220V)120、(440V)90  Mass (kg)  0.19  Average Power Consumption  1.3W  Mechanical Durability  10 million times  Open Voltage (V)  10% or more of the rated voltage  Vibration Resistance (m/s 2 10-55Hz, 19.6 or less  Operating Frequency (operation/hour)  1800  Open Thermal Current (A)  20 (Auxiliary contact rating is 10)  Installation Altitude (m)  2000 or less  Applicable Rail Width (mm)  35  Width (mm)  45  Shock Resistance (m/s2 49 or less  Length (mm)  51  Coil Current (mA)  55 (average)  Thickness (mm)  66.5  Rated Insulation Voltage (V)  690  Operating Voltage  85% or less of rated voltage  Specification  DC operation  Coil Rated Voltage (V)  DC24  Type  Electromagnetic contactor  Type of Terminal Fitting  IEC35mm rail mounting is possible.  Type of Operation  Irreversible  Frame  Q11  Compatible Motor Capacity (100-120v) (kW)  Single-phase motor (AC-3 class): 0.2 
    Rating:
    93%
    from S$53.99
    Min. 2 days
  20. Magnetic contactor
    Togami Electric Mfg. Magnetic contactor
    Improved reliability of auxiliary contacts by adopting twin contacts Easy maintenance and inspection of contacts Achieves a long life of 2 million times of electrical life (AC3) (12J to 35J) It can be attached to a 35 mm wide rail compliant with IEC / DIN standards with a single touch. (6JC-50J) ... Read More
    Mechanical Life  About 5 million times  Type  Electromagnetic contactor 
    Rating:
    84%
    from S$53.99
    Min. 2 days
  21. Main Contact Kit for Electromagnetic Switch SZ-MC Type
    Fuji Electric Main Contact Kit for Electromagnetic Switch SZ-MC Type
    Type  electromagnetic switch 
    Rating:
    95%
    from S$19.99
    Min. 2 days
  22. Electromagnetic Contactor FC Series Control Coil Voltage Designation Code
    Fuji Electric Electromagnetic Contactor FC Series Control Coil Voltage Designation Code
    With electrical durability of 250,000 times and mechanical durability of 1 million times, it is ideal for consumer equipment and light work with low opening and closing frequencies.
    Type  Electromagnetic contactor 
    Rating:
    94%
    from S$32.99
    Min. 2 days
  23. DC Operation Type Electromagnetic Contactor (without Case Cover)
    Fuji Electric DC Operation Type Electromagnetic Contactor (without Case Cover)
    The highly reliable DC coil is adopted.
    Case  None 
    Rating:
    97%
    from S$46.99
    Min. 2 days
  24. Electromagnetic switch (magnet switch) (with thermal relay)
    Hitachi Industrial Equipment Systems Electromagnetic switch (magnet switch) (with thermal relay)
    [Adopting an electromagnet that is resistant to voltage fluctuations] Maintains stable energization performance even if the power supply voltage drops due to the starting current at load startup (stable even if the power supply voltage drops by 70% at 60Hz and 60% at 50Hz Operable) DIN rail mount... Read More
    Rating:
    87%
    from S$259.90
    Min. 2 days
  25. Terminal Cover for Electromagnetic Switch SZ-T, SZ-N, SZ-W Type
    Fuji Electric Terminal Cover for Electromagnetic Switch SZ-T, SZ-N, SZ-W Type
    Type  Related products 
    Rating:
    93%
    from S$2.19
    Min. 2 days
  26. Electromagnetic switch Standard type with case cover
    Fuji Electric Electromagnetic switch Standard type with case cover
    Type  electromagnetic switch  Case  With case cover 
    Rating:
    76%
    from S$76.99
    Min. 2 days
  27. Lock Cover
    Mitsubishi Electric Lock Cover
    It is a plug-in type lock that easily displays the operation prohibition without locking it. You can also hang a "caution tag". It is a red resin molded product.
    Rating:
    80%
    from S$1.29
    Min. 2 days
  28. Adjustable Mounting Type Single-phase Magnetic Contactor GMC- □ P2
    LS ELECTRIC (formerly LS Industrial Systems) Adjustable Mounting Type Single-phase Magnetic Contactor GMC- □ P2
    The mounting part dimensions conform to the distribution board agreement dimensions (JIS C8370). It can be attached to the agreement type mounting plate. Compliant with major standards. JIS C8201-4-1 compliant, IEC60947-4-1 compliant, CE compliant product, UL standard certified. Abundant mounting... Read More
    Rated Input (VA)  (Instant) 35, (Always) 6  Mass (kg)  0.19  Number of poles (P)  Power Consumption (W)  Mechanical Durability  2.5 million times  Contact Configuration  2a  Width (mm)  40.9  Thickness (mm)  59  Rated Insulation Voltage (V)  690  Length (mm)  92  Type  Electromagnetic contactor 
    Rating:
    86%
    from S$38.99
    Min. 2 days
  29. Electromagnetic switch With case cover With push button
    Fuji Electric Electromagnetic switch With case cover With push button
    An electromagnetic switch with a case cover that has a built-in I (closed) O (blocking) push button switch for hand operation. If the thermal relay trips, you can reset it from the outside by pressing the O button switch. It uses a neatly designed plastic case cover and displays the PS-E mark in ... Read More
    Case  With case cover  Type  electromagnetic switch 
    Rating:
    80%
    from S$76.99
    Min. 2 days
  30. Magnetic Contactor DC Operated Type Non Reversing S-T Series
    Mitsubishi Electric Magnetic Contactor DC Operated Type Non Reversing S-T Series
    Type of Operation  Irreversible 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  31. Electromagnetic Relay AC Operation Type SR-T Series
    Mitsubishi Electric Electromagnetic Relay AC Operation Type SR-T Series
    Rail mounting is fully adopted. The IEC35mm rail mounting mechanism that can significantly reduce the assembly time of the board is fully adopted. Contact reliability is improved by adopting twin contacts on the entire surface. Different voltages of a and b contacts can be used. The insulation be... Read More
    Width (mm)  43  Length (mm)  75  Type  relay 
    Rating:
    90%
    from S$32.99
    Min. 124 days
  32. Coil Surge Absorption Unit for Electromagnetic Switch SZ-Z Type
    Fuji Electric Coil Surge Absorption Unit for Electromagnetic Switch SZ-Z Type
    It has a built-in element (varistor or CR) that absorbs the surge voltage generated when the coil is turned off, and suppresses the effects of surge voltage such as malfunction of electronic circuits around magnetic contactors and switches, and circuit destruction. It is a space-saving type that ... Read More
    Type  Related products 
    Rating:
    80%
    from S$8.79
    Min. 2 days
  33. Main Circuit Surge Absorber Unit
    Mitsubishi Electric Main Circuit Surge Absorber Unit
    from S$48.99
    Min. 144 days
  34. Standard Electromagnetic Contactor SK Series AC Operation Type
    Fuji Electric Standard Electromagnetic Contactor SK Series AC Operation Type
    Low power consumption: The control coil uses a newly designed electromagnet, which contributes to power saving for both AC and DC products. The dimensions of 45 x 48 x 49 mm (width x height x depth) have achieved the same dimensions for AC-operated products and DC-operated products. Improved safe... Read More
    Electrical Durability  1 million times  Mechanical Durability  10 million times  Opening / Closing Frequency (times/hour)  1800  Open Thermal Current (A)  20  Height (mm)  48  Width (mm)  48  Length (mm)  49  Rated Frequency (Hz)  50/60  Rated Impulse Withstand Voltage (kV)  6(JIS・IEC)  Rated Insulation Voltage (V)  690(JIS・IEC)  Operation Method  AC operation type  Type  Electromagnetic contactor  Applicable Standard  JIS、IEC、EN  Classification  Lossy  Auxiliary Contact  Twin  Standard  UL、CSA、GB、CE、TU 
    Rating:
    75%
    from S$32.99
    Min. 2 days
  35. HS Type Magnetic Contactor (Without Thermal Relay)
    Hitachi Industrial Equipment Systems HS Type Magnetic Contactor (Without Thermal Relay)
    [Adopting an electromagnet that is resistant to voltage fluctuations] Maintains stable energization performance even if the power supply voltage drops due to the starting current at load startup (stable even if the power supply voltage drops by 70% at 60Hz and 60% at 50Hz Operable) DIN rail mount... Read More
    Rating:
    100%
    from S$199.90
    Min. 2 days
  36. Auxiliary contact unit
    Fuji Electric Auxiliary contact unit
    Auxiliary contacts can be added with a single touch.
    Rating:
    100%
    from S$9.79
    Min. 2 days
  37. Electromagnetic Contactor S-2xn Series
    Mitsubishi Electric Electromagnetic Contactor S-2xn Series
    It can be used for general purposes such as starting / stopping motors and protecting against burnout. The auxiliary contact adopts all series twin contacts to measure high reliability. Not only domestic standards but also various overseas standards are conformed and set as standard products.
    Type  Electromagnetic contactor  Type of Terminal Fitting  IEC35mm rail mounting is possible.  Type of Operation  Reversible 
    Rating:
    100%
    from S$979.90
    Min. 124 days
  38. Electromagnetic switch (without case cover) Standard FC series
    Fuji Electric Electromagnetic switch (without case cover) Standard FC series
    With electrical durability of 250,000 times and mechanical durability of 1 million times, it is ideal for consumer equipment and light work with low opening and closing frequencies. The minimum operating voltage is 75% of the rated coil voltage. Compliant standard: JIS C 8201-4-1, JEM 1038. IEC 6... Read More
    Type  electromagnetic switch  Case  Without case cover 
    Rating:
    65%
    from S$55.99
    Min. 2 days
  39. Electromagnetic Switch Standard Type Thermal Relay
    Fuji Electric Electromagnetic Switch Standard Type Thermal Relay
    Type  Thermal relay 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  40. High-Sensitivity Contactor (Electromagnetic Switch) MSOD-Q Series
    Mitsubishi Electric High-Sensitivity Contactor (Electromagnetic Switch) MSOD-Q Series
    ■ Direct drive of contactor with semiconductor output (transistor output) By adopting a high-efficiency polarized electromagnet, direct drive is possible with a transistor output rated at DC24V, 0.1A. ■ Built-in surge absorption function as standard The built-in surge absorption function suppress... Read More
    Operating Frequency (operation/hour)  1800  Rated Operating Voltage (V)  200  Rated Insulation Voltage (V)  690  Coil Rated Voltage (V)  DC24  Type of Operation  Irreversible  Type  electromagnetic switch 
    Rating:
    100%
    from S$64.99
    Min. 104 days
View : Grid List
Filter

Items 1 - 40 of 569

Set Ascending Direction