A global standard product that complies with international standards (IEC standards). Auxiliary contacts are equipped with high contact reliability dual contacts as standard equipment.
* The product image is a representative photo, so please check each page for details.
Global standard products that comply with international standards (IEC standards) Conforms to overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard products. 03-N12 type) High driving reliability with IC-equipped super magnet (N6 to N16 type)
Low power consumption: The control coil uses a newly designed electromagnet, which contributes to power saving for both AC and DC products. The dimensions of 45 x 48 x 49 mm (width x height x depth) have achieved the same dimensions for AC-operated products and DC-operated products. Improved safe... Read More
Electrical Durability 1 million times Mechanical Durability 10 million times Opening / Closing Frequency (times/hour) 1800 Open Thermal Current (A) 20 Height (mm) 48 Width (mm) 48 Length (mm) 49 Rated Frequency (Hz) 50/60 Rated Impulse Withstand Voltage (kV) 6(JIS・IEC) Rated Insulation Voltage (V) 690(JIS・IEC) Operation Method DC operation type (1.2W) Type Electromagnetic contactor Applicable Standard JIS、IEC、EN Classification Lossy Auxiliary Contact Twin Standard UL、CSA、GB、CE、TU
Ideal for forward and reverse movement of motors and plugging braking. Equipped with mechanical interlock and electrical interlock as standard equipment.
Mechanical Durability 10 million times Applicable Rail Width (mm) 35 Mounting Screw 4-M4 Rated Operating Voltage (V) AC200 Case None Type of Operation Reversible
Improved reliability of auxiliary contacts by adopting twin contacts Easy maintenance and inspection of contacts Achieves a long life of 2 million times of electrical life (AC3) (12J to 35J) It can be attached to a 35 mm wide rail compliant with IEC / DIN standards with a single touch. (6JC-50J)
... Read More
Mechanical Life About 5 million times Type Electromagnetic contactor
With electrical durability of 250,000 times and mechanical durability of 1 million times, it is ideal for consumer equipment and light work with low opening and closing frequencies.
The mounting part dimensions conform to the distribution board agreement dimensions (JIS C8370). It can be attached to the agreement type mounting plate. Compliant with major standards. JIS C8201-4-1 compliant, IEC60947-4-1 compliant, CE compliant product, UL standard certified. Abundant mounting... Read More
Rated Input (VA) (Instant) 35, (Always) 6 Mass (kg) 0.19 Number of poles (P) 2 Power Consumption (W) 2 Mechanical Durability 2.5 million times Contact Configuration 2a Width (mm) 40.9 Thickness (mm) 59 Rated Insulation Voltage (V) 690 Length (mm) 92 Type Electromagnetic contactor
Low power consumption: The control coil uses a newly designed electromagnet, which contributes to power saving for both AC and DC products. The dimensions of 45 x 48 x 49 mm (width x height x depth) have achieved the same dimensions for AC-operated products and DC-operated products. Improved safe... Read More
Electrical Durability 1 million times Mechanical Durability 10 million times Opening / Closing Frequency (times/hour) 1800 Open Thermal Current (A) 20 Height (mm) 48 Width (mm) 48 Length (mm) 49 Rated Frequency (Hz) 50/60 Rated Impulse Withstand Voltage (kV) 6(JIS・IEC) Rated Insulation Voltage (V) 690(JIS・IEC) Operation Method AC operation type Type Electromagnetic contactor Applicable Standard JIS、IEC、EN Classification Lossy Auxiliary Contact Twin Standard UL、CSA、GB、CE、TU
[Adopting an electromagnet that is resistant to voltage fluctuations] Maintains stable energization performance even if the power supply voltage drops due to the starting current at load startup (stable even if the power supply voltage drops by 70% at 60Hz and 60% at 50Hz Operable) DIN rail mount... Read More
It can be used for general purposes such as starting / stopping motors and protecting against burnout. The auxiliary contact adopts all series twin contacts to measure high reliability. Not only domestic standards but also various overseas standards are conformed and set as standard products.
Type Electromagnetic contactor Type of Terminal Fitting IEC35mm rail mounting is possible. Type of Operation Reversible
Strengthened standard contact parts Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.
Ideal for various machine tools and industrial machines that open and close frequently
Type Electromagnetic contactor Type of Operation Irreversible
Width up to 38A is unified to 45mm, and all models are equipped with 1a1b auxiliary contacts as standard equipment. Full lineup of low power consumption types up to 38A. Dedicated busbar, no need for wiring across the primary side. The surge killer is mounted on the right side with one touch.
Low power consumption: The control coil uses a newly designed electromagnet, which contributes to power saving for both AC and DC products. The dimensions of 45 x 48 x 49 mm (width x height x depth) have achieved the same dimensions for AC-operated products and DC-operated products. Improved safe... Read More
Electrical Durability 1 million times Mechanical Durability 10 million times Opening / Closing Frequency (times/hour) 1800 Open Thermal Current (A) 20 Height (mm) 48 Width (mm) 48 Length (mm) 49 Rated Frequency (Hz) 50/60 Rated Impulse Withstand Voltage (kV) 6(JIS・IEC) Rated Insulation Voltage (V) 690(JIS・IEC) Operation Method DC operation type (2.4W) Type Electromagnetic contactor Applicable Standard JIS、IEC、EN Classification Lossy Auxiliary Contact Twin Standard UL、CSA、GB、CE、TU
Electrical Durability 1 million times (AC-3 200V) Mechanical Durability 10 million times Operating Frequency (operation/hour) 1800 Open Thermal Current (A) 20 Power Supply 3-phase 200V Width (mm) 45 Height (mm) 48 Length (mm) 49 Rated Frequency (Hz) 50/60 Rated Impulse Withstand Voltage (kV) 6(JIS・IEC) Rated Insulation Voltage (V) 690(JIS・IEC) conductor Electrical wire Type Reversible electromagnetic contactor Type of Operation Reversible type Contact Specifications Twin contacts (none)
The BT / N type magnetic contactor has a main contact of b (always closed contact).
It is suitable for short-circuiting the starting resistance of a motor, slow starting of an AC motor, dynamic braking, and switching between AC and DC power supplies in a lighting circuit.
Open Thermal Current (A) (Main contact) 25 Auxiliary Contact 3b Type Electromagnetic contactor
Since it is mechanically held in the on state, the constant power consumption of the operating coil can be saved. A reliable mechanical latch mechanism is attached to the magnetic contactor, and it is equipped with a closing coil and a tripping coil, and the closing state is mechanically held. (M... Read More
Mass (kg) 0.55 Thickness (mm) 136.5 Auxiliary Contact 2a2b Width (mm) 63 Length (mm) 81 Type Electromagnetic contactor Type of Operation Irreversible Frame T21