Thermal Relays
Other Related Pages
- Fuji Electric Standard Thermal RelayAs a bimetal thermal protection relay, it protects against burning due to overload and restraint of the motor. The reset method can be switched manually or automatically. Manual trips are possible, and trips are free. It is easy to check the operation. It is easy to set the settling current value... Read MoreAuxiliary Contact 1a1b Specification For single installation Type Thermal relay
- Fuji Electric Standard Thermal RelayAs a bimetal thermal protection relay, it protects against burning due to overload and restraint of the motor. The reset method can be switched manually or automatically. Manual trips are possible, and trips are free. It is easy to check the operation. It is easy to set the settling current value... Read MoreAuxiliary Contact 1a1b Number of Heat Elements 2 Minimum Applicable Load DC5V、3mA Specification For electromagnetic switch Type Thermal relay
- Mitsubishi Electric Thermal Relay TH-T SeriesEasy current setting. Motor current direct setting, ± can be adjusted with any driver. Manual check is possible. Manual trip is possible with a screwdriver from the surface. Top-free structure with operation display. General overload / restraint protection for motors * By combining the T18 frame ... Read MoreAuxiliary Contact 1a1b Type Thermal relay
- Mitsubishi Electric Thermal Relay TH-N Series[Applicable to motor protection] Applicable to overload and restraint protection of standard motors. [Easy to set the current value] The current value of the motor can be set directly. + -Please adjust with either driver. [Change of reset method] It is easy to change manual reset and automatic re... Read More
- Fuji Electric Thermal relay independent installation unit for electromagnetic switch SZ-H typeType Related productsfrom S$12.99Min. 13 days
- Fuji Electric Thermal relay reset release SZ-R type for electromagnetic switchesType Related productsfrom S$74.99Min. 13 days
- Hitachi Industrial Equipment Systems Standard type thermal relay HC seriesA global standard that pursues safety and security. *The thermal relay TRC12-1E is for combination with an electromagnetic contactor, so it cannot be mounted on the panel surface by itself. When installing the thermal relay alone on the board surface, please use it in combination with the separat... Read MoreAuxiliary Contact 1a1b Terminal cover With (finger protection structure)from S$43.99Min. 4 days
- Hitachi Industrial Equipment Systems Standard type thermal relay HC seriesA global standard that pursues safety and security. *The thermal relay TRC63-1E is for combination with an electromagnetic contactor, so it cannot be mounted on the panel surface by itself. When installing the thermal relay alone on the board surface, please use it in combination with the separat... Read MoreAuxiliary Contact 1a1b Terminal cover With (finger protection structure) Suitable for [Electromagnetic contactor] HC55from S$77.99Min. 4 days
- Hitachi Industrial Equipment Systems Standard type thermal relay HC seriesA global standard that pursues safety and security. *The thermal relay TRC32-1E is for combination with an electromagnetic contactor, so it cannot be installed on the panel surface by itself. When installing the thermal relay alone on the board surface, please use it in combination with the separ... Read MoreAuxiliary Contact 1a1b Terminal cover With (finger protection structure)from S$46.99Min. 4 days
- Hitachi Industrial Equipment Systems Thermal relay independent installation unit HC seriesA global standard that pursues safety and security. It is used in combination when mounting thermal relays TRC32-1E and TRC32-2E individually to the panel surface.Type of Terminal Fitting Screw, DIN rail Suitable Model TRC32-1E、TRC32-2Efrom S$19.99Min. 4 days
- Hitachi Industrial Equipment Systems Thermal relay independent installation unit HC seriesA global standard that pursues safety and security. It is used in combination when mounting thermal relays TRC63-1E and TRC63-2E individually to the panel surface.Type of Terminal Fitting Screw, DIN rail Suitable Model TRC63-1E、TRC63-2Efrom S$24.99Min. 4 days
- OMRON J7TC Series Thermal Overload RelayThe long-awaited low-voltage switch for the control panel is now available in the control panel solution product line. The value of the control panel is further improved by adding a low-voltage switch for motor control. Mirror contact mechanism Long life space-saving design Contributes to miniatu... Read Morefrom S$69.99Min. 6 days
- Hitachi Industrial Equipment Systems Economy type thermal relay HC seriesA global standard that pursues safety and security. *The thermal relay TRC12M-1E is for combination with an electromagnetic contactor, so it cannot be installed on the panel surface by itself.Auxiliary Contact 1a1b Terminal cover With (finger protection structure)from S$43.99Min. 4 days
- Hitachi Industrial Equipment Systems Standard type thermal relay HC seriesA global standard that pursues safety and security. *The thermal relay TRC63-2E is for combination with an electromagnetic contactor, so it cannot be mounted on the panel surface by itself. When installing the thermal relay alone on the board surface, please use it in combination with the separat... Read MoreAuxiliary Contact 1a1b Terminal cover With (finger protection structure) Suitable for [Electromagnetic contactor] HC55from S$159.90Min. 4 days
- Hitachi Industrial Equipment Systems Standard type thermal relay HC seriesA global standard that pursues safety and security. *The thermal relay TRC12-2E is for combination with an electromagnetic contactor, so it cannot be mounted on the panel surface by itself. When installing the thermal relay alone on the board surface, please use it in combination with the separat... Read MoreAuxiliary Contact 1a1b Terminal cover With (finger protection structure)from S$59.99Min. 4 days
- Hitachi Industrial Equipment Systems Thermal relay independent installation unit HC seriesA global standard that pursues safety and security. It is used in combination when mounting thermal relays TRC12-1E and TRC12-2E individually to the panel surface.Type of Terminal Fitting Screw, DIN rail Suitable Model TRC12-1E、TRC12-2Efrom S$17.99Min. 4 days
- Hitachi Industrial Equipment Systems Economy type thermal relay HC seriesA global standard that pursues safety and security. *The thermal relay TRC12M-2E is for combination with an electromagnetic contactor, so it cannot be mounted on the panel surface by itself.Auxiliary Contact 1a1b Terminal cover With (finger protection structure)from S$59.99Min. 4 days
- Hitachi Industrial Equipment Systems Standard Type Thermal Relay HC SeriesA global standard that pursues safety and security. *The thermal relay TRC32-2E is for combination with an electromagnetic contactor, so it cannot be installed on the panel surface by itself. When installing the thermal relay alone on the board surface, please use it in combination with the separ... Read MoreAuxiliary Contact 1a1b Terminal cover With (finger protection structure)from S$74.99Min. 4 days
- PATLITE HRE7 seriesLength (mm) 51.5 Thickness (mm) 82 Width (mm) 98 Type Thermal relayDiscontinued
- OMRON Electronic thermal relay J7TPursuing high reliability when used in combination with the high-sensitivity contactor type J7AN and type J7ARN. Easy protection coordination with the motor due to the operating characteristics compliant with JEM1356. The rated insulation voltage clears 660V. Since the control voltage is a DC12 /... Read MoreBraking Transistor (Input) NPN Auxiliary Contact 1b+1c Operating Humidity Range 35~85%RH Withstand Voltage (V/min) AC2500 Mass (kg) About 0.08 Rated Operating Voltage (V) CD12 / 24 (shared) Influence of Temperature Operating value ± 10% (-10 to + 55 ° C) Influence of frequency Operating value ± 3% (95 to 100 to 105%) Type Thermal relayDiscontinued
- Fuji Electric thermal relayAuxiliary Contact 1a1b Rated Carrying Current (A) 5 Type Thermal relayDiscontinued