Electromagnetic Switch / Other Related Supplies
Other Related Pages
- Fuji Electric Auxiliary Contact UnitAuxiliary contacts can be added with a single touch. Since the head-on unit can add auxiliary contacts without changing the mounting area, it contributes to the miniaturization of the control panel. By adopting dual contacts with high contact reliability, the minimum working voltage and current v... Read MoreRated Carrying Current (A) 10 Type Related products Applicable Thermal Relay SC-03 to N3 type
- Fuji Electric Main Contact Kit for Electromagnetic Switch SZ-MC TypeType electromagnetic switch
- Fuji Electric Terminal Cover for Electromagnetic Switch SZ-T, SZ-N, SZ-W TypeType Related products
- Mitsubishi Electric Lock CoverIt is a plug-in type lock that easily displays the operation prohibition without locking it. You can also hang a "caution tag". It is a red resin molded product.
- Fuji Electric Coil Surge Absorption Unit for Electromagnetic Switch SZ-Z TypeIt has a built-in element (varistor or CR) that absorbs the surge voltage generated when the coil is turned off, and suppresses the effects of surge voltage such as malfunction of electronic circuits around magnetic contactors and switches, and circuit destruction. It is a space-saving type that ... Read MoreType Related products
- Fuji Electric Auxiliary contact unitAuxiliary contacts can be added with a single touch.
- Mitsubishi Electric Charging Unit Protective Cover UnitSuitable Model US-H20/H30/H40/H50(DD)、US-H20/H30(DD)UFfrom S$3.49Min. 6 days
- Fuji Electric Protective cover for electromagnetic switch SZ-J type SZ-W typeBy covering the entire front surface, it prevents the charging part from being exposed and enhances safety during maintenance and inspection.Type Related productsfrom S$6.89Min. 2 days
- Fuji Electric Main circuit surge absorption unit for electromagnetic switch SZ-ZM typeCompatible Motor Capacity (200-240v) (kW) 0.1~15 Rated Operating Current (A) AC250 Type Related products
- Fuji Electric IC Output Coil Drive Unit for Electromagnetic Switch SZ-CD TypeCompatible Motor Capacity (100-120v) (kW) DC24 (input section) Type Related products
- Mitsubishi Electric Mechanical interlock unitSpecification Mechanical interlock unitfrom S$38.99Min. 2 days
- Fuji Electric Super magnet coil SZ-G type for electromagnetic switchType Electromagnetic contactorfrom S$149.90Min. 22 days
- Mitsubishi Electric Electromagnetic Switch Contactor Relay Charging Part Protective CoverPrevents accidental touching of the charging part after board mounting wiring.
- Fuji Electric Interlock unitPower Supply 3-phase 200V Suitable Model SK12Qfrom S$9.49Min. 53 days
- Mitsubishi Electric Head-on type auxiliary contact unit for high-sensitivity contactorsOpen Thermal Current (A) 10from S$14.99Min. 6 days
- Fuji Electric Reversible wire kit for electromagnetic switch SZ-RW typeFor reversible circuit wiring between main circuit terminalsType Related products Type of Operation Reversiblefrom S$2.79Min. 42 days
- Panasonic Hipro compact pushbutton switch Switch box plateIt is a plate used for the embedded type of the high-professional small push button switch, and is used when the switch box is embedded.Material ABS resin Suitable for For switch box Color Cream gray (6Y8 / 1.5)from S$6.49Min. 7 days
- Fuji Electric Thermal relay operation indicator lamp for electromagnetic switch SZ-L typeType Related products Width (mm) 26from S$7.39Min. 13 days
- Fuji Electric Coil surge absorption unit (surge absorption only)Power Supply 3-phase 200V Surge absorber Baristafrom S$11.99Min. 52 days
- Schneider Electric LADN20RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 3 days
- Mitsubishi Electric Charging part protection cover unitSpecification Charging unit protective cover unitfrom S$4.89Min. 6 days
- Mitsubishi Electric Auxiliary contact unit with contact for low level signalfrom S$37.99Min. 6 days
- Fuji Electric AC magnet coil for electromagnetic switch SZ-G type For tropical wetlandsType Electromagnetic contactorfrom S$43.99Min. 32 days
- Mitsubishi Electric Indicator unit for high-sensitivity contactorsMass (kg) 0.003from S$14.99Min. 164 days
- Fuji Electric Coil surge absorption unit (with operation display)Power Supply 3-phase 200V Surge absorber Barista Color (operation indicator lamp) Redfrom S$14.99Min. 7 days
- Fuji Electric Interphase barrier for electromagnetic switch SZ-B typeType Related products Thickness (mm) 5from S$13.99Min. 5 days
- Fuji Electric AC magnet coil for electromagnetic switch SZ-G type Cold treatmentThickness (mm) 43 Width (mm) 80 Auxiliary Contact 1a Rated Carrying Current (A) 20 Length (mm) 81 Type Electromagnetic contactorfrom S$43.99Min. 9 days
- Hitachi Industrial Equipment Systems Auxiliary Contactor HC SeriesA global standard that pursues safety and security.Minimum Applicable Load DC24V 10mA Terminal cover With (finger protection structure)from S$11.99Min. 4 days