By downsizing the magnetic contactor, we have realized the miniaturization of the electromagnetic switch at many ratings. Equipped with a terminal cover as standard equipment reduces the time and effort required for customers to specify a different model name and arrange options, resulting in inv... Read More
Type of Operation Irreversible Type electromagnetic switch
International standards (IEC, EN, VDE, BS, UL, CSA) are complied with and certified as standard products Auxiliary contacts are equipped with high contact reliability double contacts as standard (N1 to N12 types) High operation with IC mounted super magnets Realizing reliability. (N5-N16 type)
Main Circuit Voltage (V) AC200 Series NEO SC series
Ideal for forward / reverse motor operation and plugging braking. Equipped with mechanical interlock and electrical interlock as standard equipment.
Mass (kg) 0.79 Width (mm) 100 Length (mm) 122 Auxiliary Contact 1b×2 Applicable Rail Width (mm) 35 Mounting Screw 4-M4 Thickness (mm) 80 Rated Operating Voltage (V) AC200 Type of Operation Reversible Type electromagnetic switch Included Accessories TR-0N (2 heat element thermal relay) Case Without case cover
The SD-Q series high-sensitivity contactor is a compact, high-performance DC-operated contactor that can be directly driven by a transistor output (DC24V 0.1A).
Rated Operating Current (A) 3-phase squirrel-cage motor (AC-3) (200-240V)12
(380-440V)9
(500-550V)7 Rated Capacity (kW) 3-phase squirrel-cage motor (AC-3) (200-240V)2.5
(380-440V)4
(500-550V)4 Rated Breaking Capacity (kA) (220V)120、(440V)90 Mass (kg) 0.19 Average Power Consumption 1.3W Mechanical Durability 10 million times Open Voltage (V) 10% or more of the rated voltage Vibration Resistance (m/s 2) 10-55Hz, 19.6 or less Operating Frequency (operation/hour) 1800 Open Thermal Current (A) 20 (Auxiliary contact rating is 10) Installation Altitude (m) 2000 or less Applicable Rail Width (mm) 35 Width (mm) 45 Shock Resistance (m/s2) 49 or less Length (mm) 51 Coil Current (mA) 55 (average) Thickness (mm) 66.5 Rated Insulation Voltage (V) 690 Operating Voltage 85% or less of rated voltage Specification DC operation Coil Rated Voltage (V) DC24 Type Electromagnetic contactor Type of Terminal Fitting IEC35mm rail mounting is possible. Type of Operation Irreversible Frame Q11 Compatible Motor Capacity (100-120v) (kW) Single-phase motor (AC-3 class): 0.2
[Adopting an electromagnet that is resistant to voltage fluctuations] Maintains stable energization performance even if the power supply voltage drops due to the starting current at load startup (stable even if the power supply voltage drops by 70% at 60Hz and 60% at 50Hz Operable) DIN rail mount... Read More
An electromagnetic switch with a case cover that has a built-in I (closed) O (blocking) push button switch for hand operation. If the thermal relay trips, you can reset it from the outside by pressing the O button switch. It uses a neatly designed plastic case cover and displays the PS-E mark in ... Read More
Rail mounting is fully adopted. The IEC35mm rail mounting mechanism that can significantly reduce the assembly time of the board is fully adopted. Contact reliability is improved by adopting twin contacts on the entire surface. Different voltages of a and b contacts can be used. The insulation be... Read More
With electrical durability of 250,000 times and mechanical durability of 1 million times, it is ideal for consumer equipment and light work with low opening and closing frequencies. The minimum operating voltage is 75% of the rated coil voltage. Compliant standard: JIS C 8201-4-1, JEM 1038. IEC 6... Read More
Type electromagnetic switch Case Without case cover
■ Direct drive of contactor with semiconductor output (transistor output) By adopting a high-efficiency polarized electromagnet, direct drive is possible with a transistor output rated at DC24V, 0.1A. ■ Built-in surge absorption function as standard The built-in surge absorption function suppress... Read More
Operating Frequency (operation/hour) 1800 Rated Operating Voltage (V) 200 Rated Insulation Voltage (V) 690 Coil Rated Voltage (V) DC24 Type of Operation Irreversible Type electromagnetic switch
Excellent DC opening and closing function. Ivory color and streamlined vivid design. Ease of identification (ON-OFF display on the operation handle, N pole (-) & P pole (+) display) Mounting method (both screw and DIN-RAIL can be mounted) Convenience of fastening terminal wires and prevention... Read More
Mass (kg) 0.1 Rated Operating Current (A) 10 Electrical Durability 1500 times Number of poles (P) 2 Dimension a (mm) 33 Width (mm) 33 Dimension c (mm) 42 Thickness (mm) 59.2 Dimension d (mm) 59.2 Length (mm) 70 Dimension b (mm) 70 Mechanical Durability 8500 times Type of Sign Both screw and DIN-RAIL can be installed Rated Operating Voltage (V) DC300 Type electromagnetic switch
Since the motor is disconnected from the power supply while the motor is stopped, accidents such as deterioration of motor insulation are prevented. Suitable for light load starting applications such as pumps, blowers and machine tools. Recommended for applications where the motor is suspended fo... Read More
Equipped with a terminal cover as standard equipment reduces the time and effort required for customers to specify a different model name and arrange options, resulting in inventory reduction and cost reduction for the cover. Of course, safety is also improved as protection of the charging part. ... Read More
Adopting a twin contact structure for the movable contact greatly improves contact reliability in low-voltage and small-current circuits. A double gap contact is used for the contact part, which improves the breaking performance.
* This product is a control device. It is not a soldering or anti-s... Read More
Mass (kg) 0.3 Minimum operating current (mA) 10 Minimum working voltage (V) 24 Width (mm) 45 Auxiliary Contact 4a Thickness (mm) 70 Length (mm) 77 Coil Rated Voltage (V) AC200 Electrical Life (Rated Load) About 1 million times Mechanical Life About 5 million times RoHS directive (corresponding to 10 substances) Correspondence Type relay
■ Direct drive of contactor with semiconductor output (transistor output) By adopting a high-efficiency polarized electromagnet, direct drive is possible with a transistor output rated at DC24V, 0.1A. ■ Built-in surge absorption function as standard The built-in surge absorption function suppress... Read More
Rated Operating Current (A) 3-phase squirrel-cage motor (AC-3) (200-240V)12
(380-440V)9
(500-550V)7 Rated Capacity (kW) 3-phase squirrel-cage motor (AC-3) (200-240V)2.5
(380-440V)4
(500-550V)4 Operating Frequency (operation/hour) 1800 Open Thermal Current (A) 20 Rated Operating Voltage (V) 200 Rated Insulation Voltage (V) 690 Thickness (mm) 77 Length (mm) 94.5 Coil Rated Voltage (V) DC24 Screw size M3.5 Type of Operation Reversible Compatible Motor Capacity (100-120v) (kW) Single-phase motor (AC-3 class): 0.2 Applicable Thermal Relay TH-N12 Specification With terminal cover Type electromagnetic switch
Easy maintenance and inspection. Contact inspection is possible by simply loosening the screws and removing the cover. Uses an operation display mechanism that can be understood at a glance.
Electromagnetic contactor