Manual Motor Starters
- Fuji Electric Manual Motor Starter BM3R SeriesThe BM3 series is a completely new type of motor-dedicated breaker that plays the role of overload / open phase protection and short-circuit current cutoff of the motor circuit. The overcurrent circuit breaker function of the breaker and the overload protection function of the thermal relay are c... Read MoreNumber of Poles 3 poles Frame 32A Type Relay for control panel
- Schneider Electric TeSys Manual motor starter GV seriesIntegrated MCCB and thermal relay with MMS The combination of MMS and contactor TeSys D series realizes wiring saving and space saving.Mass (kg) 0.26 Outer Dimensions (mm) 44.5×89×78 Applicable Standard IEC、UL508、CSA Specification Standard type (thermal-electromagnetic)
- Fuji Electric Manual motor starter BM3V seriesNumber of Poles 3 poles Frame 63A frame Type Relay for control panelfrom S$299.90Min. 83 days
- Fuji Electric Manual motor starter Screw mounting bracketType Other accessoriesfrom S$9.59Min. 42 days
- Fuji Electric Manual motor starter External operation handleType Other accessoriesfrom S$74.99Min. 7 days
- Fuji Electric Manual motor starter Long terminal coverType Other accessoriesfrom S$5.59Min. 7 days
- Fuji Electric Power input terminal block for manual motor starter busbarType Other accessoriesfrom S$9.49Min. 7 days
- Fuji Electric Manual motor starter IP20 terminal coverType Other accessoriesfrom S$15.99Min. 9 days
- Schneider Electric LUB32operating voltage supply (V) 600AC Rated Power (W) 18.39k Rated Current (A) 32from S$589.90Min. 6 days
- OMRON Manual Motor Starter J7MC SeriesThe long-awaited low-voltage switch for the control panel is now available in the control panel solution product line. The value of the control panel is further improved by adding a low-voltage switch for motor control. Mirror contact mechanism Long life space-saving design Contributes to miniatu... Read MoreNumber of Poles 3from S$169.90Min. 104 days
- Fuji Electric Manual motor starter Power supply side terminal coverType Other accessoriesfrom S$11.99Min. 7 days
- Fuji Electric Manual motor starter Dust-proof packingType Other accessoriesfrom S$7.99Min. 7 days
- Fuji Electric Manual motor starter Auxiliary contact unit (interior)Type Other accessoriesDiscontinued
- Fuji Electric Manual motor starter Alarm contact unit (interior)Type Other accessoriesDiscontinued
- Fuji Electric Manual motor starter Auxiliary contact unit (exterior)Type Other accessoriesDiscontinued
- Fuji Electric Manual motor starter Auxiliary / alarm contact unit (exterior)Type Other accessoriesDiscontinued
- Fuji Electric Manual motor starter Short-circuit alarm contact unit (exterior)Type Other accessoriesDiscontinued
- Fuji Electric Manual motor starter enclosure Neutral pole terminalType Other accessoriesDiscontinued
- Fuji Electric Manual motor starter enclosure Emergency stop push buttonType Other accessoriesDiscontinued