Terminal Blocks
Other Related Pages
- MonotaRO Set Terminal Block (20A)* Please use rated compatible wires. * Be sure to tighten the mounting screws so that they will not come loose. (Please stop excessive tightening)Withstand Voltage (V) 2500 Rated Insulation Voltage (V) 600 Type of Sign Direct attachment Terminal Screw M3.5 Terminal Connection screw
- JAPPY DIN RailDIN standard, 35 mm wide device mounting bracket Can be mounted at any position, easy to removeWall Thickness (mm) 1.5 Length (mm) 1000 Width (mm) 35
- Ubon DIN rail cut product C-DINR seriesPlease use it as a DIN standard, 35 mm wide device mounting rail. It can be mounted in any position as long as it is a DIN or 35 mm wide mounting device such as a terminal block, socket, or electronic device. It is also easy to remove.Material Made of aluminum
- SATO PARTS Screw Type Terminal Block* When using as a standard product, please check the restrictions on the standard. * When tightening the terminal screws without connecting the wires, tighten with a torque of 0. * to 0. * N ・ m. * Do not use an impact screwdriver to tighten the screws as it may damage the screws. * When connect... Read MoreWall Thickness (mm) (Cover) 1.5 Screw Tightening Torque (N・M) 0.8 Dimension C (mm) 1.5 Terminal Spacing (mm) 10 Insulation Resistance (MΩ) 100 or more (DC500V) Current Rating, UL (A) 15 Current Rating, IEC (A) 15 Height (mm) 17.5 Rated Voltage (V) 300 (TUV standard 250) Withstand Voltage (V/min) AC2000 Color (Body) B (black) RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Direct attachment Terminal Screw M3.5×8 Terminal Connection screw
- PATLITE Screw terminal block (assembly type) 240A TC200 seriesIt is a terminal block assembled to a predetermined number of poles.Current Rating, JIS (A) 240 Terminal Spacing (mm) 34 Type of Sign Direct attachment Terminal Screw M10×20 Terminal Connection screw
- Kimura Electric Light electrical terminal block TS-100 seriesA light electric terminal block with a further upgraded one-touch cover. The insulating material is PBT resin containing glass fiber, which has excellent withstand voltage and electrical insulation, and has excellent toughness. Flame-retardant grade UL94V-0 is used for PBT resin. The terminal scr... Read MoreOperating Temperature Range (℃) -30~80 Recommended Screw Tightening Torque (Nm [kgfcm]) 0.6~0.9 Compatible cable (mm2) 1.25 Rated Carrying Current (A) 10 Rated Insulation Voltage (V) 250 Hardware For printed circuit boards Conformed Standard JIS C 2811 Industrial terminal block Terminal Screw M3 x 6 (Square self-up screw)from S$3.09Min. 2 days
- Ubon UV / cUL / CE terminal block TEN8 seriesUV / CUL / CE compatible terminal block TEN8 series self-up typeCurrent Rating, IEC (A) 15 Current Rating, UL (A) 15 Terminal Spacing (mm) 8 Type of Sign Direct attachment Terminal Screw M3.5 Terminal Connection screwfrom S$15.99Min. 5 days
- MonotaRO Barrier Terminal Strips (30A)* Please use rated compatible wires. * Be sure to tighten the mounting screws so that they will not come loose. (Please stop excessive tightening)Withstand Voltage (V) 2500 Rated Insulation Voltage (V) 600 Type of Sign Direct attachment Terminal Screw M4 Terminal Connection screw
- MonotaRO DIN railDIN standard, 35 mm width equipment mounting bracket. "RoHs certified product" Excellent compatibility with control parts, PLCs, relays, etc. of various manufacturers! Thick rail allows for stable device mounting! White alumite surface treatment gives it a glossy finish. Because it is d... Read MoreLength (mm) 1000 Color Silver (silver) Width (mm) 35 Material Aluminum (A6063S-T5) Surface Treatment White anodized (JIS H 8601)
- PATLITE Screw terminal block (assembly type) 20A T10 seriesIt is a terminal block assembled to a predetermined number of poles.Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Connectable Wire (mm2) 0.75、1.25、2 Tightening Torque (Nm) 1.0~1.3 Terminal Spacing (mm) 10 Compatible cable (mm2) 2 Current Rating, JIS (A) 20 Withstand Voltage (V/min) 2000 Rated Insulation Voltage (V) 250 Relative Humidity 45~85% Rated Impulse Withstand Voltage (kV) 6 Type of Sign Direct attachment Conformed Standard JIS C2811 Terminal Screw M3.5×8 Terminal Connection screw
- MonotaRO Assembled terminal block (50A)* Please use rated compatible wires. * Be sure to tighten the mounting screws so that they will not come loose. (Please stop excessive tightening)Withstand Voltage (V) 2500 Rated Insulation Voltage (V) 600 Type of Sign Direct attachment Terminal Screw M5 Terminal Connection screw
- IDEC End PlateIt can be used at the final end of the terminal, and can also be used to fix the end face of the mark sheet.Specification -
- IDEC Terminal Block StopperIt is a metal fitting that is used to fix both ends of the terminal block group assembled on the rail and firmly fixes it.
- IDEC BD Series Terminal Block Fixed Terminal Block TypeRating of Suitable Cable 1.25mm2 Withstand Voltage (V/min) AC2500 Color Black Terminal Screw M3 Insulation Resistance (MΩ) over 100 Terminal Connection screw
- IDEC BTB / BTBH series fixed terminal block (touch-down structure type)A strong fixed terminal block with 2 to 30 poles. Equipped with a touchdown type that saves wiring man-hours.Operation Ambient Temperature (℃) -25 to +55 (no icing) Storage Temperature Range (℃) -25 to +70 (no icing) Relative Humidity 45% to 85% (with no condensation) Withstand Voltage (V/min) AC2500 Type of Sign Direct attachment Type Touch-down type Insulation Resistance (MΩ) over 100 Terminal Connection screw
- IDEC BNH-W Series Pan Block Terminal TDT Touchdown Structure TypeRated Insulation Voltage (V) (JIS)AC/DC800、(UL・CSA)600、(EN)660 Operation Ambient Temperature (℃) -25 to +55 (no icing) Storage Temperature Range (℃) -25 to +70 (no icing) Recommended tightening torque (N.m) 0.6~1.0 Rating of Suitable Cable 1.25mm2(2mm2max.) Current Rating, UL (A) 15 Current Rating, JIS (A) 16 Current Rating, IEC (A) 22 Relative Humidity 45 to 85% (with no condensation) Terminal Spacing (mm) 8 Withstand Voltage (V/min) AC2500 Type of Sign DIN rail Terminal Screw M3 Terminal Shape Touch-down type Insulation Resistance (MΩ) over 100 Terminal Connection screw
- PATLITE End Plate for Terminal BlockIt is used for the terminal of the assembled terminal unit. If you use two on both ends, it also acts as a seal stopper. You can also use a pair of needle-nose pliers to break off the sticker retainer protrusion and use only one sticker on each side.
- IDEC BTB / BTBH Series Fixed Terminal Block (Self-up Type)Operation Ambient Temperature (℃) -25 to +55 (no icing) Storage Temperature Range (℃) -25 to +70 (no icing) Relative Humidity 45% to 85% (with no condensation) Withstand Voltage (V/min) AC2500 Type of Sign Direct attachment Type Self-up type Insulation Resistance (MΩ) over 100 Terminal Connection screw
- PATLITE Rail Type Terminal Blocks TX SeriesAn easy-to-use standard terminal block with a self-up structure. We have a lineup of wide-capacity and fine-grained frames. UL, CSA standard certified product. In addition, it is a CE marking compliant product that has been TUV certified as an EN / IEC standard compliant product. Up to 50A frame ... Read MoreType of Sign DIN rail Terminal Connection screw
- PATLITE Screw terminal block (assembly type) 30A T20 seriesIt is a terminal block assembled to a predetermined number of poles.Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Tightening Torque (Nm) 1.4~1.8 Terminal Spacing (mm) 12 Withstand Voltage (V/min) 2000 Rated Insulation Voltage (V) 250 Compatible cable (mm2) 3.5 Current Rating, JIS (A) 30 Relative Humidity 45~85% Rated Impulse Withstand Voltage (kV) 6 Type of Sign Direct attachment Conformed Standard JIS C2811 Terminal Screw M4×10 Terminal Connection screw
- NITTO KOGYO TBF Fixed Barrier Terminal Strip (Economic Type)Since it has the same pitch and height as the breaker terminals, it is easy to connect to the breaker. (* Excluding TBF-601 to 604.) Since it fits within the same width as the breaker, it can also be installed in close contact with the breaker. For both screw fixing and IEC rail mounting * When u... Read MoreRated Insulation Voltage (V) 600 Type of Sign DIN rail / Direct mounting Specification IEC rail mounting: Possible Material (base) Polycarbonate resin Terminal Connection screw
- PATLITE stopperAttach it to both ends of the assembled terminal unit and secure the unit to the rail. It can also be attached / detached from the surface of the rail.
- PATLITE Short bar (for terminal block)It is a convenient crossing bracket for common wiring.
- NITTO KOGYO TBE Fixed Terminal Block (Economical)The A type is a type in which each terminal from 2P to 16P and the fixed parts at both ends are integrally molded. B type is a type in which 1P units are stacked and fixed parts are provided at both ends. * Please note that the customer will be responsible for any in-house shipping charges for th... Read MoreType of Sign Direct attachment Specification IEC rail mounting: Not possible Terminal Connection screw
- MonotaRO Assembly Terminal Block (60A)* Please use rated compatible wires. * Be sure to tighten the mounting screws so that they will not come loose. (Please stop excessive tightening)Terminal Spacing (mm) 19 Withstand Voltage (V) 2500 Rated Insulation Voltage (V) 600 Type of Sign Direct attachment Terminal Screw M6 Terminal Connection screw
- IDEC BN-W Series Block Terminal Self-up TypeCurrent Rating, IEC (A) 22 Withstand Voltage (V/min) AC2500 Type of Sign DIN rail Terminal Shape Touch-down type Insulation Resistance (MΩ) over 100 Terminal Connection screw
- PATLITE Screw terminal block (assembly type) 130A TC100 seriesIt is a terminal block assembled to a predetermined number of poles.
- SATO PARTS ML-1700 for screwless terminal block relayCompatible with stranded and single wires. It can be used as a relay terminal block with up to 4 wires. Time can be shortened by improving the work efficiency of wiring, and stable connection can be achieved without variation among wiring workers. Since it is attached to the panel using screws, i... Read MoreCurrent Rating, UL (A) 10 Current Rating, IEC (A) 10 Standard Cable Stripping Length (mm) 10 Insulation Resistance (MΩ) 100 or more (DC500V) Rated Voltage (V) 300 Terminal Spacing (mm) 5 Withstand Voltage (V/min) AC2000 Mechanism Check hole available Type of Sign Direct attachment end plate GY (gray) Color (Body) GY (gray) Type SL terminal block for relay Terminal Connection Screwless Color of Operating Part W (white)
- TOYOGIKEN End Plate for Terminal BlockEnd plates for both ends of the terminal block.Rated Insulation Voltage (V) AC/DC600 Color Black Material Insulation resin (UL94V-0)
- Kimura Electric Fixed Terminal Block TS-615 TypeIdeal for power supply circuits and operation circuits of switchboards, control panels, various electrical equipment, etc. The terminal block body and terminal cover are flame-retardant grade UL94V-0, so it is safe. Since the rated insulation voltage is 660V, it is ideal for high withstand voltag... Read MoreOperating Temperature Range (℃) -10~50 Recommended Screw Tightening Torque (Nm [kgfcm]) 0.6~0.9 Rated Carrying Current (A) 15 Rated Insulation Voltage (V) 660 Terminal Spacing (mm) 8 RoHS directive (corresponding to 10 substances) Correspondence Terminal Screw M3×8 self-up type Conformed Standard NECA4201 terminal block Compatible cable (mm2) Up to 2
- SATO PARTS Terminal block For soldering (also used as plug-in terminal)Suitable Crimping Terminal 110 tab terminal for soldering (t0.8mm) Rated Voltage (V) 250 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Type of Sign Solder / tab combination Terminal Connection screw
- PATLITE Screw terminal block (assembly type) 50A T30 seriesIt is a terminal block assembled to a predetermined number of poles.Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Terminal Spacing (mm) 16 Tightening Torque (Nm) 2.2~2.8 Withstand Voltage (V/min) 2500 Connectable Wire (mm2) 3.5、5.5、8 Relative Humidity 45~85% Current Rating, JIS (A) 50 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) 600 Compatible cable (mm2) 8 Type of Sign Direct attachment Conformed Standard JIS C2811 Terminal Screw M5×12 Terminal Connection screw
- TOYOGIKEN Terminal Block CoverProtective cover for one-touch terminal block.Material PC resin (UL94V-0)
- TOYOGIKEN Rail Mounting Terminal Block PTU SeriesSince it has acquired overseas standard certification, it can be used with confidence for overseas export. The screw-up mechanism improves workability and is ideal for round crimp terminals. For signals, power supplies, relays, 2D CAD.Color Black Material Insulation resin (UL94V-0) Terminal Connection screw
Filter by categories