All Category

Stud Type Terminal Blocks

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Stud terminal block TS-R series
    PATLITE Stud terminal block TS-R series
    A stud type terminal block that is ideal for relay terminals in large current circuits. It is compact and lightweight, has a small mounting space, and can be connected from all directions. Ideal for relay terminals, test terminals, busbar (copper band) supports, etc. of large current circuits. Th... Read More
    Rated Insulation Voltage (V)  600  Type of Sign  Direct attachment  Terminal Connection  screw 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  2. Stud type terminal block ST-8
    TOYOGIKEN Stud type terminal block ST-8
    A stud-type terminal block that is ideal as a relay, branch, or support for electric wires and copper busbars.
    Operation Ambient Temperature (℃)  -25~+60  Compatible cable (mm2 22/38/60  Tightening Torque (Nm)  7.8~11.8  Current Rating, JIS (A)  90/130/160  Rated Insulation Voltage (V)  AC/DC660  Type of Sign  Direct attachment  Terminal Screw  M8  Terminal Connection  screw 
    Rating:
    100%
    from S$6.89
    Min. 2 days
  3. TBS stud terminal block
    NITTO KOGYO TBS stud terminal block
    Relay terminals for electric wires, buspers, etc., and relay terminals for branch grounding
    Type of Sign  Direct attachment  Rated Insulation Voltage (V)  600  Material (base)  Unsaturated polyester resin  Operation Ambient Temperature (℃)  -20~90  Heat resistance classification  A kind of heat-resistant terminal block  Terminal Connection  screw  Specification  IEC rail mounting: Not possible 
    from S$22.99
    Min. 6 days
  4. Stud support TS-CHM
    PATLITE Stud support TS-CHM
    Type of Sign  Terminal Connection  Current Rating, JIS (A)  Terminal Screw 
    from S$5.59
    Min. 203 days
  5. Stud type terminal block ST-12
    TOYOGIKEN Stud type terminal block ST-12
    A stud-type terminal block that is ideal as a relay, branch, or support for electric wires and copper busbars.
    Operation Ambient Temperature (℃)  -25~+60  Current Rating, JIS (A)  160/240/400  Tightening Torque (Nm)  29.4~39.2  Compatible cable (mm2 60/100/200  Rated Insulation Voltage (V)  AC/DC660  Type of Sign  Direct attachment  Terminal Screw  M12  Terminal Connection  screw 
    from S$10.99
    Min. 4 days
  6. Stud type terminal block ST-10
    TOYOGIKEN Stud type terminal block ST-10
    A stud-type terminal block that is ideal as a relay, branch, or support for electric wires and copper busbars.
    Operation Ambient Temperature (℃)  -25~+60  Current Rating, JIS (A)  130/160/240  Tightening Torque (Nm)  14.7~19.6  Compatible cable (mm2 38/60/100  Rated Insulation Voltage (V)  AC/DC660  Type of Sign  Direct attachment  Terminal Screw  M10  Terminal Connection  screw 
    from S$8.69
    Min. 4 days
  7. TB Type Stud Terminal Block
    Taiwa Electric Industries TB Type Stud Terminal Block
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 13 days
  8. Stud type terminal block ST-16
    TOYOGIKEN Stud type terminal block ST-16
    A stud-type terminal block that is ideal as a relay, branch, or support for electric wires and copper busbars.
    Operation Ambient Temperature (℃)  -25~+60  Compatible cable (mm2 100/200/325  Current Rating, JIS (A)  240/400/600  Tightening Torque (Nm)  68.6~88.2  Rated Insulation Voltage (V)  AC/DC660  Type of Sign  Direct attachment  Terminal Screw  M16  Terminal Connection  screw 
    from S$9.79
    Min. 4 days
  9. Stud terminal block for grounding (fixed type) TS-CHM series
    PATLITE Stud terminal block for grounding (fixed type) TS-CHM series
    Type of Sign  Direct attachment  Terminal Connection  screw 
    from S$37.99
    Min. 3 days
View : Grid List
Filter

9 Item(s)

Set Ascending Direction