A light electric terminal block with a further upgraded one-touch cover. The insulating material is PBT resin containing glass fiber, which has excellent withstand voltage and electrical insulation, and has excellent toughness. Flame-retardant grade UL94V-0 is used for PBT resin. The terminal scr... Read More
Operating Temperature Range (℃) -30~80 Recommended Screw Tightening Torque (Nm [kgfcm]) 0.6~0.9 Compatible cable (mm2) 1.25 Rated Carrying Current (A) 10 Rated Insulation Voltage (V) 250 Hardware For printed circuit boards Conformed Standard JIS C 2811 Industrial terminal block Terminal Screw M3 x 6 (Square self-up screw)
Compatible with stranded and single wires. It can be used as a relay terminal block with up to 4 wires. Time can be shortened by improving the work efficiency of wiring, and stable connection can be achieved without variation among wiring workers. Since it is attached to the panel using screws, i... Read More
Current Rating, UL (A) 10 Current Rating, IEC (A) 10 Standard Cable Stripping Length (mm) 10 Insulation Resistance (MΩ) 100 or more (DC500V) Rated Voltage (V) 300 Terminal Spacing (mm) 5 Withstand Voltage (V/min) AC2000 Mechanism Check hole available Type of Sign Direct attachment end plate GY (gray) Color (Body) GY (gray) Type SL terminal block for relay Terminal Connection Screwless Color of Operating Part W (white)
The spring pressure of the leaf spring is always applied to the connecting wire after connection. There is no need to retighten the screws like a screw type terminal block, and it is maintenance-free. In addition, stable connections can be obtained without variations due to wiring workers. Since ... Read More
Current Rating, UL (A) 10 Current Rating, IEC (A) 10 Standard Cable Stripping Length (mm) 10 Insulation Resistance (MΩ) 100 or more (DC500V) Number of Poles 1P Contact Resistance (mΩ) 20 or less (initial value) Rated Voltage (V) 300 Terminal Spacing (mm) 9.2 Withstand Voltage (V/min) AC2000 RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Direct attachment Color (Body) GY (gray) Terminal Connection Screwless
Adopting a newly developed spring lock terminal, the pitch between terminals is a whopping 3.5 mm Equipped with a check terminal, Φ2 test pin can be inserted. The button for opening and closing the connection spring can be used with either a-driver or a + driver. The unique rail lock mechanism el... Read More
Compared to the conventional terminal block, Euroblock is divided into a terminal block and a receptacle, and only the receptacle is mounted on the board so that the terminal block can be attached and detached, which has the advantage of reducing the size of the device. .. The terminal block is a... Read More
Current Rating, IEC (A) 10 Current Rating, UL (A) 10 Standard Cable Stripping Length (mm) 10 Terminal Spacing (mm) 10 Insulation Resistance (MΩ) 100 or more (DC500V) Contact Resistance (mΩ) 20 or less (initial value) Rated Voltage (V) 300 Withstand Voltage (V/min) AC2000 Mechanism Check hole available Type of Sign Direct attachment end plate GY (gray) Color (Body) GY (gray) Type SL terminal block for relay Terminal Connection Screwless Color of Operating Part W (white)
Screw Tightening Torque (N・M) 0.8 Terminal Spacing (mm) 10 Insulation Resistance (MΩ) 100 or more (DC500V) Current Rating, IEC (A) 15 Current Rating, UL (A) 15 Height (mm) 17.5 Width (mm) 20 Rated Voltage (V) 300 (TUV standard 250) Withstand Voltage (V/min) AC2000 Color (Body) B (black) Material Body: Phenol, Cover: Polycarbonate Type of Sign Direct attachment Terminal Screw M3.5×8 Terminal Connection screw
* Fluororesin is applied to the buttons to facilitate the operation of the buttons. It may appear that white foreign matter has adhered due to the concentration and retention of this fluororesin in the concave parts of the button operation part, but there is no problem with the quality. * When us... Read More
Insulation Resistance (MΩ) 100 or more (DC500V) Terminal Spacing (mm) 3.81 Contact Resistance (mΩ) 30 or less (initial value) Rated Voltage (V) 300 Current Rating, UL (A) 5 Current Rating, IEC (A) 5 Standard Cable Stripping Length (mm) 9 Withstand Voltage (V/min) AC2000 RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Direct attachment Color (Body) GY (gray) Terminal Connection Screwless Color of Operating Part W (white)
Compatible cable (mm2) 0.08~2.5 Current Rating, UL (A) 15 Rated Current (A) 24 Applicable Wire Range AWG (#) 28~14 Rated Voltage (V) 500 Type of Sign DIN rail / Direct mounting Terminal Connection Screwless
Compared to the conventional terminal block, Euroblock is divided into a terminal block and a receptacle, and only the receptacle is mounted on the board so that the terminal block can be attached and detached, which has the advantage of reducing the size of the device. .. The L-shaped receptacle... Read More
Terminal Spacing (mm) 5.08 Type Printed board Operating Temperature (℃) 110 Terminal Connection Screwless Rating 300VAC 10A
We provide a European-style spring-loaded terminal block with excellent wiring savings pre-assembled on the DIN rail. Markers are already installed to reduce man-hours and prevent incorrect wiring. Open the wire connection with a flat-blade screwdriver, insert the stripped wire, and pull out the ... Read More
Operating Temperature Range (℃) -50~120 Wire Specification-Thickness (mm2) 0.5~4.0/AWGNO.30~12 number of input and output 1 to 2 Insulation stripping length (mm) 10 Reel width (mm) 35 Height (mm) 46.5 Width (mm) 64.5 Applicable Standard CE、UL、CSA、EAC Type of Sign DIN rail Rated Current (A) IEC24/UL25 Rated Voltage (V) IEC800/UL600 Suitable Screwdriver SDS0.6×3.5×100(9008330000) Terminal Connection Screwless Specification With marker: 1 from the left
We provide a European-style spring-loaded terminal block with excellent wiring savings pre-assembled on the DIN rail. Markers are already installed to reduce man-hours and prevent incorrect wiring. Open the wire connection with a flat-blade screwdriver, insert the stripped wire, and pull out the ... Read More
Operating Temperature Range (℃) -50~120 Wire Specification-Thickness (mm2) 0.5~4.0/AWGNO.30~12 number of input and output 1 to 1 Insulation stripping length (mm) 10 Reel width (mm) 35 Height (mm) 46.5 Width (mm) 59.5 Applicable Standard CE、UL、CSA、EAC Type of Sign DIN rail Rated Current (A) IEC24/UL25 Rated Voltage (V) IEC800/UL600 Suitable Screwdriver SDS0.6×3.5×100(9008330000) Terminal Connection Screwless Specification With marker: 1 from the left
* Fluororesin is applied to the buttons to facilitate the operation of the buttons. It may appear that white foreign matter has adhered due to the concentration and retention of this fluororesin in the concave parts of the button operation part, but there is no problem with the quality. * When us... Read More
Insulation Resistance (MΩ) 100 or more (DC500V) Terminal Spacing (mm) 3.81 Rated Voltage (V) 300 Current Rating, UL (A) 5 Current Rating, IEC (A) 5 Standard Cable Stripping Length (mm) 9 Withstand Voltage (V/min) AC2000 RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Direct attachment Color (Body) GY (gray) Terminal Connection Screwless Color of Operating Part W (white)
Panel penetration type that can be mounted with one touch!
* It is not waterproof or drip-proof. * Please keep out of reach of children. * Please keep away from direct sunlight, high temperature and high humidity.
Suitable Door Thickness to Mount (mm) 0.8~2.0 Rated Current (A) 10 Insulation Resistance (MΩ) 100 or more (DC500V) Number of Poles 1P Rated Voltage (V) 300 Standard Cable Stripping Length (mm) 9~10 Withstand Voltage (V/min) AC2000 Terminal Connection Screwless Type of Sign Solder / tab combination Color (Body) W (white)
Current Rating, UL (A) 14/16 Current Rating, IEC (A) 16/22 Current Rating, JIS (A) 20 Terminal Spacing (mm) 4.6 Type of Sign Direct attachment Terminal Connection Screwless
Compatible with stranded and single wires. It can be used as a relay terminal block with up to 4 wires. Time can be shortened by improving the work efficiency of wiring, and stable connection can be achieved without variation among wiring workers. It is a connection device for the inside of the d... Read More
Standard Cable Stripping Length (mm) 10 Current Rating, UL (A) 10 Current Rating, IEC (A) 10 Insulation Resistance (MΩ) 100 or more (DC500V) Rated Voltage (V) 300 Withstand Voltage (V/min) AC2000 Mechanism Check hole available Type of Sign Direct attachment Color (Body) GY (gray) end plate GY (gray) Terminal Connection Screwless
A small terminal block that can be directly attached to machines. A clamp type that does not require a round terminal and can connect stripped wires as they are. Contributes to space saving as a relay terminal block.
As a relay terminal block in a place where there is no space
Operating Temperature Range (℃) -60~130 Connectable Wire (mm2) 0.33~4 Length (mm) 15 Height (mm) 16.1 Insulation stripping length (mm) 5 Type of Sign Direct attachment Rated Current (A) IEC24/UL20 Connector Thread M2.5 Terminal Screw M2.5 Terminal Connection Screwless Standard to Conform UL、CE
* Fluororesin is applied to the buttons to facilitate the operation of the buttons. It may appear that white foreign matter has adhered due to the concentration and retention of this fluororesin in the concave parts of the button operation part, but there is no problem with the quality. * When us... Read More
Insulation Resistance (MΩ) 100 or more (DC500V) Terminal Spacing (mm) 3.81 Contact Resistance (mΩ) 30 or less (initial value) Rated Voltage (V) 300 Current Rating, UL (A) 5 Current Rating, IEC (A) 5 Standard Cable Stripping Length (mm) 9 Withstand Voltage (V/min) AC2000 Type of Sign Direct attachment Color (Body) GY (gray) Terminal Connection Screwless Color of Operating Part W (white)
A newly developed spring lock terminal is used, and the pitch between terminals is a whopping 3.5 mm. Equipped with a check terminal, Φ2 test pin can be inserted. The button for opening and closing the connection spring can be used with either a-driver or a + driver. The unique rail lock mechanis... Read More
Current Rating, JIS (A) 1 Current Rating, IEC (A) 1 Current Rating, UL (A) 1 Terminal Spacing (mm) 3.5 Rated Insulation Voltage (V) AC/DC125 Withstand Voltage (V/min) AC500 Type of Sign DIN rail Terminal Connection Screwless
Rated Current (A) 32 Specification 4 poles can be inserted Rated Voltage (V) 500 Color Black Type of Sign Direct attachment Terminal Connection Screwless
A newly developed spring lock terminal is used, and the pitch between terminals is a whopping 3.5 mm. Equipped with a check terminal, Φ2 test pin can be inserted. The button for opening and closing the connection spring can be used with either a-driver or a + driver. The unique rail lock mechanis... Read More
Compatible with stranded and single wires. It can be used as a relay terminal block with up to 4 wires. Time can be shortened by improving the work efficiency of wiring, and stable connection can be achieved without variation among wiring workers. It is a connection device for the inside of the d... Read More
Standard Cable Stripping Length (mm) 10 Current Rating, IEC (A) 10 Current Rating, UL (A) 10 Insulation Resistance (MΩ) 100 or more (DC500V) Rated Voltage (V) 300 Terminal Spacing (mm) 5 Withstand Voltage (V/min) AC2000 Mechanism Check hole available Type of Sign Direct attachment end plate GY (gray) Color (Body) GY (gray) Terminal Connection Screwless Color of Operating Part W (white)
4P +/- power supply terminal and COM terminal to supply to PLC side are available. Please use it for branching to the next unit. We have prepared a Service (COM) terminal. It is an independent 4P common terminal block. Please use for branching, relaying, etc. Adopting a newly developed spring loc... Read More
Wiring is made easier by aligning the signal names of the sequencers of each company at the terminals. Can be wired to each manufacturer's sequencer with a 1: 1 cable!
Operation Ambient Temperature (℃) -15 to +60 (no freezing or condensation) Rated Carrying Current (A) 1 Insulation Resistance (MΩ) 100 or more (with DC500V mega) Terminal Spacing (mm) 3.5 Relative Humidity 45~85% Withstand Voltage AC500 (1 minute) Rated Insulation Voltage (V) AC、DC125 Type of Sign DIN rail mounting only Type of Connection Spring lock
* Fluororesin is applied to the buttons to facilitate the operation of the buttons. It may appear that white foreign matter has adhered due to the concentration and retention of this fluororesin in the concave parts of the button operation part, but there is no problem with the quality. * When us... Read More
Insulation Resistance (MΩ) 100 or more (DC500V) Terminal Spacing (mm) 3.81 Rated Voltage (V) 300 Current Rating, UL (A) 5 Current Rating, IEC (A) 5 Standard Cable Stripping Length (mm) 9 Withstand Voltage (V/min) AC2000 RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Direct attachment Color (Body) GY (gray) Terminal Connection Screwless Color of Operating Part W (white)
Mass (g) 16 Trusco Part No. 391-9064 Length (mm) 60 Rated Insulation Voltage (V) 600 Height (mm) 61 Width (mm) 8 Color Black Material Insulation resin (UL94V-0)
Insulation Resistance (MΩ) 1000 or more (DC500V) Standard Cable Stripping Length (mm) 14 Rated Voltage (V) 250 Number of Poles 2P Withstand Voltage (V/min) AC2000 Color of Operating Part B (black) Color (Body) GY (gray) Terminal Connection Screwless Type of Sign Solder Suitable Crimping Terminal Soldering terminal
Supports a universal board pitch between terminals of 5.08 mm!
* It is not waterproof or drip-proof. * Please keep out of reach of children. * Please keep away from direct sunlight, high temperature and high humidity.
Terminal Spacing (mm) 5.08 Terminal Connection Screwless Type of Sign Printed board Rated Voltage (V) 300 Rated Current (A) 10 Number of Poles 1P Standard Cable Stripping Length (mm) 9~10 Suitable Crimping Terminal PC terminal
* Fluororesin is applied to the buttons to facilitate the operation of the buttons. It may appear that white foreign matter has adhered due to the concentration and retention of this fluororesin in the concave parts of the button operation part, but there is no problem with the quality. * When us... Read More
Insulation Resistance (MΩ) 100 or more (DC500V) Terminal Spacing (mm) 3.81 Rated Voltage (V) 300 Current Rating, UL (A) 5 Current Rating, IEC (A) 5 Withstand Voltage (V/min) AC2000 RoHS directive (corresponding to 10 substances) Correspondence Color (Body) GY (gray) Suitable Crimping Terminal PC terminal Type of Sign Printed board Terminal Connection Screwless