Screw Terminal Blocks
Other Related Pages
- SATO PARTS Screw Type Terminal Block* When using as a standard product, please check the restrictions on the standard. * When tightening the terminal screws without connecting the wires, tighten with a torque of 0. * to 0. * N ・ m. * Do not use an impact screwdriver to tighten the screws as it may damage the screws. * When connect... Read MoreWall Thickness (mm) (Cover) 1.5 Screw Tightening Torque (N・M) 0.8 Dimension C (mm) 1.5 Terminal Spacing (mm) 10 Insulation Resistance (MΩ) 100 or more (DC500V) Current Rating, UL (A) 15 Current Rating, IEC (A) 15 Height (mm) 17.5 Rated Voltage (V) 300 (TUV standard 250) Withstand Voltage (V/min) AC2000 Color (Body) B (black) RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Direct attachment Terminal Screw M3.5×8 Terminal Connection screw
- PATLITE Screw terminal block (assembly type) 240A TC200 seriesIt is a terminal block assembled to a predetermined number of poles.Current Rating, JIS (A) 240 Terminal Spacing (mm) 34 Type of Sign Direct attachment Terminal Screw M10×20 Terminal Connection screw
- Ubon UV / cUL / CE terminal block TEN8 seriesUV / CUL / CE compatible terminal block TEN8 series self-up typeCurrent Rating, IEC (A) 15 Current Rating, UL (A) 15 Terminal Spacing (mm) 8 Type of Sign Direct attachment Terminal Screw M3.5 Terminal Connection screwfrom S$15.99Min. 5 days
- PATLITE Screw terminal block (assembly type) 20A T10 seriesIt is a terminal block assembled to a predetermined number of poles.Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Connectable Wire (mm2) 0.75、1.25、2 Tightening Torque (Nm) 1.0~1.3 Terminal Spacing (mm) 10 Compatible cable (mm2) 2 Current Rating, JIS (A) 20 Withstand Voltage (V/min) 2000 Rated Insulation Voltage (V) 250 Relative Humidity 45~85% Rated Impulse Withstand Voltage (kV) 6 Type of Sign Direct attachment Conformed Standard JIS C2811 Terminal Screw M3.5×8 Terminal Connection screw
- PATLITE Screw terminal block (assembly type) 30A T20 seriesIt is a terminal block assembled to a predetermined number of poles.Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Tightening Torque (Nm) 1.4~1.8 Terminal Spacing (mm) 12 Withstand Voltage (V/min) 2000 Rated Insulation Voltage (V) 250 Compatible cable (mm2) 3.5 Current Rating, JIS (A) 30 Relative Humidity 45~85% Rated Impulse Withstand Voltage (kV) 6 Type of Sign Direct attachment Conformed Standard JIS C2811 Terminal Screw M4×10 Terminal Connection screw
- MonotaRO Assembly Terminal Block (60A)* Please use rated compatible wires. * Be sure to tighten the mounting screws so that they will not come loose. (Please stop excessive tightening)Terminal Spacing (mm) 19 Withstand Voltage (V) 2500 Rated Insulation Voltage (V) 600 Type of Sign Direct attachment Terminal Screw M6 Terminal Connection screw
- PATLITE Screw terminal block (assembly type) 130A TC100 seriesIt is a terminal block assembled to a predetermined number of poles.
- SATO PARTS Terminal block For soldering (also used as plug-in terminal)Suitable Crimping Terminal 110 tab terminal for soldering (t0.8mm) Rated Voltage (V) 250 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Type of Sign Solder / tab combination Terminal Connection screw
- PATLITE Screw terminal block (assembly type) 50A T30 seriesIt is a terminal block assembled to a predetermined number of poles.Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Terminal Spacing (mm) 16 Tightening Torque (Nm) 2.2~2.8 Withstand Voltage (V/min) 2500 Connectable Wire (mm2) 3.5、5.5、8 Relative Humidity 45~85% Current Rating, JIS (A) 50 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) 600 Compatible cable (mm2) 8 Type of Sign Direct attachment Conformed Standard JIS C2811 Terminal Screw M5×12 Terminal Connection screw
- PATLITE Screw terminal block (assembly type) 70A TC60 seriesIt is a terminal block assembled to a predetermined number of poles.Terminal Spacing (mm) 18 Current Rating, JIS (A) 70 Type of Sign Direct attachment Terminal Screw M5×10 Terminal Connection screw
- SATO PARTS Terminal block relay 2-row type ML-3391Insulation Resistance (MΩ) 100 or more (DC500V) Rated Voltage (V) 250 Rated Current (A) 6 Terminal Spacing (mm) 9.5 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Type of Sign Direct attachment Terminal Screw M3×6 Material (Insulator) Phenol (UL94V-0) Terminal Connection screw
- SATO PARTS ML-50-S1AXF for terminal block solderingTerminal Spacing (mm) 10.16 Insulation Resistance (MΩ) 1000 or more (DC500V) Current Rating, UL (A) 15 Rated Voltage (V) 250 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Terminal Screw M4×8 Material (Insulator) P.B.T.(UL94V-0) Type of Sign Solder Suitable Crimping Terminal Soldering terminal Applicable Standard UL standard Terminal Connection screw
- TOYOGIKEN Direct Mounting Type Set Terminal Block ATK-10- □ PConnectable Wire (mm2) 1.25(15A) Tightening Torque (Nm) 1.4 Current Rating, JIS (A) 15/20 Current Rating, IEC (A) 20 Terminal Spacing (mm) 8.0 Rated Insulation Voltage (V) AC/DC600 Terminal Screw M3.5×6.7 Shaft SF4 Terminal Connection screw
- SATO PARTS Terminal block Relay single row type ML-2015Insulation Resistance (MΩ) 100 or more (DC500V) Terminal Spacing (mm) 11 Rated Voltage (V) 250 Rated Current (A) 6 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Type of Sign Direct attachment Terminal Screw M3×6 Material (Insulator) Phenol (UL94V-0) Terminal Connection screw
- SATO PARTS Relay Terminal Block Push-Tightening Type ML-150-SApplicable Wire Range Twisted Wire (mm 2 ) 0.75~2.0 Rated Current (A) 25 Rated Voltage (V) 380 Insulation Resistance (MΩ) 600 or more (500V DC) Terminal Spacing (mm) 8.1 Withstand Voltage (V/min) AC2500 Type of Sign Direct attachment Color (Body) GY (gray) Terminal Screw M2.5 Material (Insulator) P.P.(UL94V-0) Terminal Connection screw Applicable wire range Single wire (mm) Φ1.0~2.0
- SATO PARTS Terminal block 2-row type ML-11-30F for relayInsulation Resistance (MΩ) 100 or more (DC500V) Terminal Spacing (mm) 15 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Type of Sign Direct attachment Terminal Screw M5×12 Terminal Connection screwfrom S$29.99Min. 2 days
- SATO PARTS Lug terminal blockTerminal Spacing (mm) 9 Color (Body) B (black) Type of Sign Direct attachment Suitable Crimping Terminal Lug terminal Terminal Connection Others
- TOYOGIKEN Direct Mounting Type Set Terminal BlockRated Insulation Voltage (V) AC/DC600 Type of Sign Direct attachment Terminal Connection screw
- SATO PARTS Terminal block for soldering ML-70-ACurrent Rating, UL (A) 10 Terminal Spacing (mm) 11 Rated Voltage (V) 250 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Terminal Screw M3×8 Material (Insulator) Phenol (UL94V-0) Type of Sign Solder Suitable Crimping Terminal Soldering terminal Applicable Standard UL standard Terminal Connection screw
- Ubon Common Terminal Block TNC10UContributes to omitting common wiring in the interface terminal block! Contributes to reduction of compact design man-hours 35mm rail mountingWithstand Voltage (V/min) 2000 Rated Insulation Voltage (V) 250 Relative Humidity 45~85% Type of Sign DIN rail Conformed Standard JIS C8201-7-1、NECA C2811、IEC60947-7-1 Terminal Screw M3×6/M3.5×8 Tightening Torque (Nm) M3:0.6~0.9、M3.5:1.0~1.39 Compatible cable (mm2) M3:1.25 、M3.5:2 Insulation Resistance (MΩ) over 100 Terminal Connection screw
- SATO PARTS Terminal block relay 2-row type ML-1765Insulation Resistance (MΩ) 100 or more (DC500V) Terminal Spacing (mm) 11 Current Rating, UL (A) 15 Rated Voltage (V) 250 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Type of Sign Direct attachment Terminal Screw M3.5×6 Material (Insulator) Phenol (UL94V-0) Applicable Standard UL standard Terminal Connection screw
- SATO PARTS Terminal block Relay single row type ML-3161Terminal Spacing (mm) 10 Insulation Resistance (MΩ) 100 or more (DC500V) Rated Voltage (V) 250 Rated Current (A) 6 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Type of Sign Direct attachment Terminal Screw M3×6 Material (Insulator) Phenol (UL94V-0) Terminal Connection screw
- SATO PARTS ML-250-S1AXF for terminal block solderingCurrent Rating, UL (A) 10 Current Rating, IEC (A) 10 Insulation Resistance (MΩ) 1000 or more (DC500V) Suitable Crimping Terminal 110 tab terminal for soldering (t0.8mm) Dimension B (mm) 15.24 Number of Poles 1P Dimension A (mm) 25.23 Rated Voltage (V) 250 Terminal Spacing (mm) 7.62 Withstand Voltage (V/min) AC2000 Color (Body) B (black) Terminal Screw M3×7.2 Material (Insulator) P.B.T.(UL94V-0) Type of Sign Solder / tab combination Terminal Connection screw
- SATO PARTS Relay terminal block clamp type ML-150-MApplicable Wire Range Twisted Wire (mm 2 ) 0.75~3.5 Rated Current (A) 35 Rated Voltage (V) 380 Insulation Resistance (MΩ) 600 or more (500V DC) Terminal Spacing (mm) 8.45 Withstand Voltage (V/min) AC2500 Type of Sign Direct attachment Color (Body) GY (gray) Terminal Screw M3 Material (Insulator) P.P.(UL94V-0) Terminal Connection screw Applicable wire range Single wire (mm) Φ1.0~2.6
- SATO PARTS Terminal block Relay 2-row ML-24Insulation Resistance (MΩ) 100 or more (DC500V) Rated Voltage (V) 250 Rated Current (A) 6 Terminal Spacing (mm) 8 Withstand Voltage (V/min) AC1500 Color (Body) B (black) Type of Sign Direct attachment Terminal Screw M2.6×5 Material (Insulator) Phenol (UL94V-0) Terminal Connection screw
- SATO PARTS Terminal block 2-row type ML-11-50F for relayTerminal Spacing (mm) 16 Rated Current (A) 50 Rated Voltage (V) 500 Insulation Resistance (MΩ) 500 or more (DC500V) Withstand Voltage (V/min) AC2000 Color (Body) B (black) Type of Sign Direct attachment Terminal Screw M6×12 Material (Cover) P.V.C.(UL94V-0) Material (Insulator) Phenol (UL94V-0) Terminal Connection screw
- PATLITE Screw terminal block (assembly type) 30A TEN seriesDimension A (mm) - Compatible cable (mm2) - Dimension B (mm) - Rated Insulation Voltage (V) -from S$7.39Min. 2 days
- TOYOGIKEN Temporary knob terminal block (NW series)Operation Ambient Temperature (℃) -25 to +60 (no freezing or condensation) Relative Humidity 45~65% Rated Insulation Voltage (V) AC/DC600 Type of Sign Direct attachment Standard JIS C 2811 Terminal Connection screw
- PATLITE Screw terminal block (assembled jump-up) 15A TXUM seriesType of Sign Direct attachment Terminal Connection screwfrom S$5.69Min. 20 days
- PATLITE Screw terminal block (assembly type) 310A~520A TC seriesIt is a terminal block assembled to a predetermined number of poles. * Terminal cover is not included.Operation Ambient Temperature (℃) -20~+55 (no freezing or condensation) Number of Poles 1P Withstand Voltage (V/min) 2500 Relative Humidity 45~85% Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) 600 Type of Sign Direct attachment Conformed Standard JIS C2811 Terminal Connection screw
- SATO PARTS Screw type terminal block* When using as a standard product, please check the restrictions on the standard. * When tightening the terminal screws without connecting the wires, tighten with a torque of 0. * to 0. * N ・ m. * Do not use an impact screwdriver to tighten the screws as it may damage the screws. * When connect... Read MoreScrew Tightening Torque (N・M) 1.2MAX Insulation Resistance (MΩ) 1000 or more (DC500V) Current Rating, UL (A) 25 Current Rating, IEC (A) 25 Rated Voltage (V) 300 Terminal Spacing (mm) 9.5 Withstand Voltage (V/min) AC3000 Color (Body) B (black) RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Direct attachment Terminal Screw M4×8 Material Main insulation / PBT (UL94V-0) Applicable Standard UL standard, TUV standard Terminal Connection screwfrom S$13.99Min. 2 days
- TOYOGIKEN C type 20mm rail compatible terminal block AT seriesCurrent Rating, UL (A) - Current Rating, IEC (A) - Suitable Wire - Type of Sign DIN railfrom S$0.71Min. 9 days
- TOYOGIKEN Rail-Mounted Screw-Up Type 2-Stage Terminal Block PUW SeriesSince it has acquired overseas standard certification, it can be used with confidence for overseas export. Two-stage structure and up mechanism. Realized space saving and labor saving at the same time. For signals, power supplies, relays, 2D CAD.RoHS directive (corresponding to 10 substances) Correspondence
- TOYOGIKEN Connector terminal block (PCN7 series)Specification - Type of Sign DIN rail / Direct mounting Suitable Wire -from S$43.99Min. 2 days
- SATO PARTS Terminal block relay 2-row ML-900Insulation Resistance (MΩ) 100 or more (DC500V) Terminal Spacing (mm) 15 Current Rating, UL (A) 60 Rated Voltage (V) 600 Withstand Voltage (V/min) AC3000 Color (Body) B (black) Type of Sign Direct attachment Terminal Screw M5×12 Material (Insulator) P.B.T.(UL94V-0) Terminal Connection screw
- SATO PARTS Terminal block through typeInsulation Resistance (MΩ) 1000 or more (DC500V) Rated Voltage (V) 600 Withstand Voltage (V/min) AC3000 Color (Body) B (black) Type of Sign Direct attachment Terminal Connection screw
- PATLITE Screw terminal block (assembly type) 20A TXM seriesType of Sign Direct attachment Terminal Connection screwfrom S$4.79Min. 3 days
- PATLITE Screw terminal block (assembly type) 90A TXM seriesType of Sign Direct attachment Terminal Connection screw
- TOYOGIKEN Interface Common Terminal BlockThe common is unitized and one touch on the rail. RoHS compliant productOperation Ambient Temperature (℃) -10~+50 Tightening Torque (Nm) 1.2 Current Rating, JIS (A) 10 Insulation Resistance (MΩ) 100 (at DC500V mega) Terminal Spacing (mm) 7.62 Rated Insulation Voltage (V) AC/DC125 Withstand Voltage (V/min) AC500 Type of Sign DIN rail / Direct mounting Standard JIS C 2811 Applicable Standard JIS C 2811 Terminal Screw M3 Compatible cable (mm2) Up to 1.25from S$45.99Min. 5 days
- TOYOGIKEN Interface Connector Terminal BlockThe width of the main body is 40 mm compared to the width of the DIN rail of 35 mm. Finished even slimmer. Since the terminal block and connector are connected on the board, there is no need to worry about incorrect wiring. Since the terminal number and connector number are connected on a one-to-... Read MoreOperation Ambient Temperature (℃) -10~+50 Current Rating, UL (A) 1 Current Rating, IEC (A) 1 Current Rating, JIS (A) 1 Tightening Torque (Nm) 1.2 Insulation Resistance (MΩ) 100 or more (with DC500V mega) Terminal Spacing (mm) 7.62 Rated Insulation Voltage (V) AC/DC125 Withstand Voltage (V/min) AC600 Type of Sign DIN rail / Direct mounting Terminal Screw M3×9.5 Terminal Connection Screw / Flat Compatible cable (mm2) Up to 1.25from S$53.99Min. 2 days