Fixed Terminal Blocks
Other Related Pages
- IDEC BD Series Terminal Block Fixed Terminal Block TypeRating of Suitable Cable 1.25mm2 Withstand Voltage (V/min) AC2500 Color Black Terminal Screw M3 Insulation Resistance (MΩ) over 100 Terminal Connection screw
- IDEC BTB / BTBH series fixed terminal block (touch-down structure type)A strong fixed terminal block with 2 to 30 poles. Equipped with a touchdown type that saves wiring man-hours.Operation Ambient Temperature (℃) -25 to +55 (no icing) Storage Temperature Range (℃) -25 to +70 (no icing) Relative Humidity 45% to 85% (with no condensation) Withstand Voltage (V/min) AC2500 Type of Sign Direct attachment Type Touch-down type Insulation Resistance (MΩ) over 100 Terminal Connection screw
- IDEC BTB / BTBH Series Fixed Terminal Block (Self-up Type)Operation Ambient Temperature (℃) -25 to +55 (no icing) Storage Temperature Range (℃) -25 to +70 (no icing) Relative Humidity 45% to 85% (with no condensation) Withstand Voltage (V/min) AC2500 Type of Sign Direct attachment Type Self-up type Insulation Resistance (MΩ) over 100 Terminal Connection screw
- NITTO KOGYO TBF Fixed Barrier Terminal Strip (Economic Type)Since it has the same pitch and height as the breaker terminals, it is easy to connect to the breaker. (* Excluding TBF-601 to 604.) Since it fits within the same width as the breaker, it can also be installed in close contact with the breaker. For both screw fixing and IEC rail mounting * When u... Read MoreRated Insulation Voltage (V) 600 Type of Sign DIN rail / Direct mounting Specification IEC rail mounting: Possible Material (base) Polycarbonate resin Terminal Connection screw
- NITTO KOGYO TBE Fixed Terminal Block (Economical)The A type is a type in which each terminal from 2P to 16P and the fixed parts at both ends are integrally molded. B type is a type in which 1P units are stacked and fixed parts are provided at both ends. * Please note that the customer will be responsible for any in-house shipping charges for th... Read MoreType of Sign Direct attachment Specification IEC rail mounting: Not possible Terminal Connection screw
- Kimura Electric Fixed Terminal Block TS-615 TypeIdeal for power supply circuits and operation circuits of switchboards, control panels, various electrical equipment, etc. The terminal block body and terminal cover are flame-retardant grade UL94V-0, so it is safe. Since the rated insulation voltage is 660V, it is ideal for high withstand voltag... Read MoreOperating Temperature Range (℃) -10~50 Recommended Screw Tightening Torque (Nm [kgfcm]) 0.6~0.9 Rated Carrying Current (A) 15 Rated Insulation Voltage (V) 660 Terminal Spacing (mm) 8 RoHS directive (corresponding to 10 substances) Correspondence Terminal Screw M3×8 self-up type Conformed Standard NECA4201 terminal block Compatible cable (mm2) Up to 2
- Kimura Electric Fixed Terminal Block TS-625 Type* When mounting the terminal block on the panel, use a flat washer for the mounting screw.Operating Temperature Range (℃) -10~50 Recommended Screw Tightening Torque (Nm [kgfcm]) 1.4~1.8 Terminal Spacing (mm) 12.5 Rated Carrying Current (A) 30 Compatible cable (mm2) 5.5 Rated Insulation Voltage (V) 660 RoHS directive (corresponding to 10 substances) Correspondence Terminal Screw M4 × 8 self-up type Conformed Standard NECA4201 terminal block
- NITTO KOGYO TBT Fixed Two Stage Terminal BlockRated Carrying Current (A) 20 Rating of Suitable Cable 2mm2 Rated Insulation Voltage (V) 600 Terminal Spacing (mm) 8 RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Direct attachment Specification IEC rail mounting: Not possible Terminal Screw M3.5 Material (base) Polycarbonate resin Type Wire clamp terminal Terminal Connection screw
- NITTO KOGYO TBZ Fixed breaker terminal block (Direct clamping terminal type)You can tighten the wires directly. Comes with a transparent terminal cover that shows the tightened state. Please use it for temporary construction and experimental boards. * E has a ground terminal.Rated Insulation Voltage (V) 600 Type of Sign DIN rail / Direct mounting Included Accessories Joint bar, mounting screw, wood screw Terminal Connection screw
- NITTO KOGYO TBP fixed power terminal blockIt is a kind of heat resistant type and can be used for explosion proof. * When using the product above 55 ° C, remove the terminal cover and name plate. * Please order the sealing screws and metal fittings separately. (TBP100-TBP600 only) * Use small crimp terminals for TBP-801, 802, 803, and 80... Read MoreOperation Ambient Temperature (℃) -20~90 Rated Insulation Voltage (V) 600 Heat resistance classification A kind of heat-resistant type Type of Sign Direct attachment Specification IEC rail mounting: Not possible Material (base) Polyester resin Terminal Connection screw
- NITTO KOGYO Terminal block for TBF fixed breakerYou can connect directly to the breaker. * When connecting a 250 mm 2 wire, order a small crimp terminal and an insulating barrier. * E has a ground terminal. * The ground terminal does not come with a terminal cover, but if necessary, please order it separately. * When connecting a 400AF breaker... Read MoreMaterial (base) Polycarbonate resin Terminal Connection screw Rated Insulation Voltage (V) 600 Type of Sign DIN rail / Direct mounting Specification IEC rail mounting: Possiblefrom S$19.99Min. 6 days
- NITTO KOGYO TBJ fixed branch terminal blockIt is a kind of heat resistant type and can be used for explosion proof. For connecting and branching power lines by storing in primary and secondary feed terminals, pull boxes, junction boxes, etc. of distribution boards and control boards. * When using the product above 55 ° C, remove the termi... Read MoreOperation Ambient Temperature (℃) -20~90 Rated Insulation Voltage (V) 600 Heat resistance classification A kind of heat-resistant terminal block Structure Combination type Type of Sign Direct attachment Specification IEC rail mounting: Not possible Material (base) Unsaturated polyester resin Terminal Connection screwfrom S$129.90Min. 6 days
- PATLITE Transformer terminal block (fixed type) TEV seriesNumber of Poles 8P Type of Sign Direct attachment Terminal Connection screwfrom S$8.79Min. 6 days
- nVent UDJ Jumper for Single Pole Distribution BlockYou can use jumpers to increase the number of outputs. Obtained HL3 for R23 and HL2 for R22, and is compliant with EN45545.from S$2,299.00Min. 33 days
- nVent Power BlockIt can be connected to a general cable or nVent ERIFLEX Flexibar Advanced or IBS / IBSB Advanced Insulated Braided Conductor. It is small and can handle large currents. Cables and aluminum wires can be connected directly or by ferrule mounting. The screw holding cover is removable. The co... Read Morefrom S$1,699.00Min. 33 days
- IDEC both ends of the end plateIt can be assembled easily without tools. When damaged, it can be flexibly added or replaced on site.from S$11.99Min. 4 days
- nVent Single Pole Distribution BlockCables or aluminum wires can be connected directly or by ferrule. The screw holding cover is removable. The connection with the cable can be confirmed from the outside. Panel mountable with DIN rail or screws. RoHS compliant Obtained HL3 for R23 and HL2 for R22, and EN45545 compliant halogen-freefrom S$1,699.00Min. 33 days
- Panasonic Quick connection ground terminal block 4PNumber of Poles 4P Type Quick connection ground terminal block Model Name With ELB ground terminalfrom S$19.99Min. 6 days
- nVent UD-400J Jumper for Single Pole Distribution BlockUp to three UD-400A-212 copper or aluminum unipolar power distribution blocks can be connected in parallel. You can increase the number of inputs and outputs up to 3 times. Ideal for current collectors from solar panels. Obtained HL3 for R23 and HL2 for R22, and is compliant with EN45545.from S$1,699.00Min. 33 days
- IDEC Terminal BlockScrew-less connection structure Touch-down structure enables temporary fixing of terminal screws Possible to add a single terminal block Body Adopted finger protection structureRated Voltage (V) 800 Protection Class IP20 Material Modified PPE resin Material (Terminal Screw) Steel (galvanized trivalent chromate)from S$4.59Min. 4 days
- IDEC joint plateIt can be assembled easily without tools. When damaged, it can be flexibly added or replaced on site. Enables expansion of terminal blocks.Mass (g) 5.2 Suitable Terminal BTBH15-H/BTBH15L-H/BTBH30-Hfrom S$9.59Min. 4 days