Please use it as a DIN standard, 35 mm wide device mounting rail. It can be mounted in any position as long as it is a DIN or 35 mm wide mounting device such as a terminal block, socket, or electronic device. It is also easy to remove.
DIN standard, 35 mm width equipment mounting bracket. "RoHs certified product" Excellent compatibility with control parts, PLCs, relays, etc. of various manufacturers! Thick rail allows for stable device mounting! White alumite surface treatment gives it a glossy finish. Because it is d... Read More
Length (mm) 1000 Color Silver (silver) Width (mm) 35 Material Aluminum (A6063S-T5) Surface Treatment White anodized (JIS H 8601)
It is used for the terminal of the assembled terminal unit. If you use two on both ends, it also acts as a seal stopper. You can also use a pair of needle-nose pliers to break off the sticker retainer protrusion and use only one sticker on each side.
Attach it to both ends of the assembled terminal unit and secure the unit to the rail. It can also be attached / detached from the surface of the rail.
Since it has acquired overseas standard certification, it can be used with confidence for overseas export. The screw-up mechanism improves workability and is ideal for round crimp terminals.
For signals, power supplies, relays, 2D CAD.
Color Black Material Insulation resin (UL94V-0) Terminal Connection screw
The most popular terminal block bracket. The terminal block can be mounted in a staircase pattern by combining S-2M, S-2, and S-3. It is easy to use with a 25 ° tilt and a shape with no corners.
RoHS directive (corresponding to 10 substances) Correspondence
The DIN rail multi-adapter can be attached to the DIN rail with a single touch. 6.5Φ, 12.5Φ snap switch if you use one type of adapter, table tap 1 pole / 2 poles, noise filter 2 series, and switch mounting bracket sold separately. 16Φ, 22Φ, 25Φ, 30Φ pushbutton switches, volumes, etc. can be atta... Read More
Since it has acquired overseas standard certification, it can be used with confidence for overseas export. All types are UL standard or TUV certified.
For signals, power supplies, relays, 2D CAD.
Color Black Type of Sign DIN rail Material Insulation resin (UL94V-0) Terminal Connection screw
RoHS directive (corresponding to 10 substances) Correspondence Material (bolts and nuts) Made of brass Material (Main Unit) Made of polypropylene Finish (bolts and nuts) Nickel plating finish
Ideal for logic circuits. It is a terminal that goes into the holes of 0.5Φ, 0.6Φ, 0.8Φ, 1.0Φ, 1.2Φ. Can be attached to through-hole lands for vertical conduction
Material Brass Surface Treatment Nickel base gold plating
* Be careful that the total value of the current flowing through the crossover metal fittings does not exceed the maximum energizing current value. * Be careful not to exceed the rated current of the compatible terminal block to be used. * For BN40W type and BNH40W type, do not install them next ... Read More
Current Rating, JIS (A) 20 Number of Poles 6P Terminal Shape Round type