Connector Terminal Block Conversion Units
Other Related Pages
- OMRON Host link cable (RS-232C cable for programmable controller) XW2Z- □□□ PV / SV / S-CV / T (for host link)Optimal connector cable for high-level links such as programmable controllers and personal computersProtection class (Electrical) Class 0 Rated Current (A) 1 Insulation Resistance (MΩ) 100 or more (at DC 500V) Rated Voltage (V) AC125 Protection Class IP00 Cable UL2464 interface cablefrom S$179.90Min. 6 days
- OMRON Connector Terminal Block Conversion Unit Dedicated Connection Cable (with Shield) XW2ZOne-touch wiring of connector terminal block conversion unit (type XW2 □) and programmable controller I / O unitTerminal Connection - Type of Sign - Number of Poles - Terminal Spacing (mm) -from S$55.99Min. 19 days
- OMRON Connector terminal block conversion unit XW2R (general-purpose type)Number of poles (P) 40from S$77.99Min. 6 days
- PATLITE Interface terminal block (screw type) TIFA seriesType of Sign DIN rail
- OMRON Connector terminal block conversion unit Terminal block with common (2-stage type for I / O) XW2C-20G6-IO16Compatible with both PLC input and output units by replacing the attached short-circuit bar with a common terminal.Operation Ambient Temperature (℃) 0~+55 Rated Current (A) 1 Insulation Resistance (MΩ) 100 or more (at 500 VDC) Number of Input Points 16 points Number of Poles 20 Rated Voltage (V) AC125 DC24 Withstand Voltage (V/min) AC500 (leakage current 1mA or less)from S$77.99Min. 6 days
- OMRON Servo relay unit Position control unit side cable XW2ZTerminal Spacing (mm) - Number of Poles - Type of Sign - Terminal Connection -from S$149.90Min. 6 days
- PATLITE Interface terminal block (screw type) TIFZ seriesTerminal Spacing (mm) 7 Type of Sign DIN rail Current Rating, JIS (A) Signal 0.5 / Power 2from S$48.99Min. 3 days
- OMRON Servo relay unit Servo driver side cable XW2ZOperation Ambient Temperature (℃) 0~+55 Protection Class IP00 IEC standard Cable UL2464 interface cable Insulation Resistance (MΩ) 5 or more (at 500 VDC) Rated Voltage (V) DC24 Rated Current (A) 1 (temperature rise + 30 ℃ MAX) Protection class (Electrical) Class 0from S$199.90Min. 6 days
- PATLITE Interface terminal block TIFY seriesTerminal Spacing (mm) 5 Type of Sign DIN rail Terminal Connection Screwlessfrom S$48.99Min. 5 days
- OMRON Programmable terminal NV seriesStorage Temperature (℃) -20~+60 Operation Ambient Temperature (℃) 0~50 Compatible Panel Thickness (mm) 1.6~4.8 Storage Humidity (%) 10 to 85 RH (no condensation) Ambient Humidity (% RH) 20 to 85 (no condensation)from S$439.90Min. 104 days
- OMRON Programmable terminal NV4W display surface protection sheetSpecification For NV4Wfrom S$119.90Min. 6 days
- OMRON Waterproof packing for programmable terminal NV4WSpecification For NV4Wfrom S$89.99Min. 104 days
- OMRON Support tools for programmable terminalsSpecification Windows98/NT/ 2000/Me/XP/Vista/7from S$589.90Min. 64 days
- PATLITE interface terminal blockRated Voltage (V) 125 Suitable Wire AWG28~14 Flame Retardance UL94V-0from S$43.99Min. 3 days
- OMRON Programmable controller CJ1 / CJ1M DC input unit* For the connector type, the connector is not included. Use a compatible connector, or use a compatible connector terminal block conversion unit or compatible I / O relay terminal.Series CJ1 Input Method DC Type DC24V input unitfrom S$179.90Min. 6 days
- OMRON Connector terminal block conversion unit dedicated connection cable (unshielded type) XW2Z-LType of Sign - Terminal Spacing (mm) - Terminal Connection -from S$27.99Min. 5 days
- OMRON Waterproof packing for programmable terminal NV3QSpecification For NV3Qfrom S$64.99Min. 104 days
- PATLITE Interface terminal block (push-in) TIFS seriesCurrent Rating, JIS (A) 1 Current Rating, IEC (A) 1 number of input and output 1 to 1 Terminal Spacing (mm) 5 Type of Sign DIN rail Terminal Connection Screwless / flatfrom S$58.99Min. 9 days
- OMRON Cable with connector for I / O relay terminalI / O relay terminal (type G70V, type G7TC), relay terminal (type G70D, type G70R, type G7VC), I / O terminal socket (type G70A, type P7TF-IS / OS) Cable loose wire with connector for connection Cables with crimp terminals and loose wire cables are available. Programmable controllers made by othe... Read MoreI/O type For 32-point input, for 32-point output Type MIL connector (40 poles)from S$119.90Min. 5 days
- SUS Connector terminal block PCN7-1T20 Screw typeScrew type connector terminal block DIN rail mountingfrom S$58.99Min. 11 days
- OMRON Programmable terminal NP3 series → NV3Q series attachmentSpecification For NP3 series → NV3Q seriesfrom S$89.99Min. 104 days
- Toho Technology Connector Terminal Block for Servo AmplifierIt can be connected to servo amplifiers of various companies such as Mitsubishi Electric J series and Yaskawa Electric Σ series. Direct mounting and 35mm width DIN rail mounting are possible. The earth screw is carried. (Excluding PX7DS / PS7DS series.) The terminal part can be selected from tw... Read MoreOperating / Storage Temperature (℃) -20~+55/-25~+85 Rated Current (A) 0.5 Compatible cable (mm2) 1.25 Vibration Resistance 10-55Hz / sub-amplitude: 1.5mm Relative Humidity 45~85%R.H. Shock Resistance (m/s2) 500 (50G or more) Terminal Spacing (mm) 7.62 Rated Voltage (V) AC、DC125 RoHS directive (corresponding to 10 substances) Correspondence Type of Terminal Fitting DIN rail or direct mounting Terminal Screw M3×6Lfrom S$76.99Min. 2 days
- OMRON Connector terminal block conversion unitThe connection method is available in plus screw type, minus screw type, push-in type, and e-CON type. The terminal arrangement takes workability into consideration, and wiring work is smooth. Improved operability of push-in terminal (comparison with manufacturer type XW2F) DIN rail can be attac... Read Morefrom S$74.99Min. 5 days
- Toho Technology RJ45 ConnectorThe terminal part can be selected from two types, "self-up type" and "screw-up type". Direct mounting and 35mm width DIN rail mounting are possible. * This product cannot be used for Ethernet communication.Rated Current (A) 0.5 Vibration Resistance 10-55Hz / sub-amplitude: 1.5mm Number of Poles 10P Rated Voltage (V) 125 Relative Humidity 40~85%R.H. Shock Resistance (m/s2) 491 (50G) or more Terminal Spacing (mm) 7.62 Type Basic: Cell-up type terminal block RoHS directive (corresponding to 10 substances) Correspondence Type of Terminal Fitting DIN rail or direct mounting Terminal Screw M3×6L Compatible cable (mm2) Maximum: 1.25from S$67.99Min. 2 days