I/O Relay Terminals
- OMRON Relay Terminal Short Circuit PlateEnergizing Current (A) - Suitable for G70A-ZOC16
- OMRON I / O relay terminal G70V relay mounted type16 slim relays can be installed. Push-in Plus terminal block type. By using a PLC connection cable, 16 input / output points can be wired all at once, reducing wiring man-hours.Vibration Resistance (Malfunction) 100m/s2 Contact Resistance (mΩ) 150 or less Score 16 points Maximum Switching Frequency (times/h), at Rated Load 1800 Maximum Switching Frequency (times/h), Mechanical 18000 Operating Time (ms) 20 or less Ambient Humidity to Use 35~85%RH Recovery time (s) 40 or less Withstand Voltage Between coil and contact, AC2500V 1min LED Color Power supply: green, I / O: yellow Terminal Shape Push-in Plus terminal block Insulation Resistance (MΩ) over 100from S$329.90Min. 6 days
- OMRON Relay terminal socket G70A-ZOC16Allowable Current (A) (Terminal block) 10 Insulation Resistance (MΩ) (Terminal block) 1000 (250 / 500V mega) Tightening strength (N.m) (Terminal) 0.59 Operation Ambient Temperature (℃) 0 to +55 (with no icing or condensation) Shock Resistance (Malfunction) (m/s2) 200 Ambient Humidity (% RH) 35~85 Mass (g) About 400 Rated Voltage (V) DC24 Tensile Strength Terminal: 49 / minfrom S$329.90Min. 6 days
- OMRON Relay terminal output short-circuit moduleIt can be output directly without going through a relay. * Please note that it cannot be used for input.Suitable Model G7TCfrom S$4.39Min. 6 days
- AnyWire EZwire main unit (8/8 type)Number of Input Points (Maximum supported I / O) 40 Number of Outputs (Maximum supported I / O) 40 Dimension (mm) 140×40×60 Current Consumption (mA) 227 or lessfrom S$439.90Min. 22 days
- OMRON I / O relay terminalA 16-point I / O relay terminal equipped with a slim I / O relay (type G2RV). Uses a push-in Plus terminal block to reduce wiring man-hours compared to conventional screw terminals. (Wiring time is reduced by about 60% compared to the conventional wiring man-hours for screw terminals *) Further r... Read Morefrom S$229.90Min. 5 days
- OMRON I / O relay terminal G70V socket typeRelay terminal socket. Push-in Plus terminal block type. Please use in combination with slim I / O relay or SSR.Terminal Shape Push-in Plus terminal block Score 16 pointsfrom S$199.90Min. 6 days
- AnyWire EZwire expansion connectorDimension (mm) 72×10.4×62.5 Current Consumption (mA) 83 Connector EZwire Method NPNfrom S$329.90Min. 9 days
- AnyWire EZwire I / O terminalCircuit 1/2 Dimension (mm) 140×40×60 Current Consumption (mA) 227 Number of Input Points 8 Number of Outputs 8 Input/Output Format DC input / Tr output Method NPN Connector Non-insulatedfrom S$299.90Min. 22 days
- OMRON Relay terminal G7VCTightening strength (N.m) (Terminal) 0.98 Operation Ambient Temperature (℃) 0 to +55 (with no icing or condensation) Insulation Resistance (MΩ) 100 (500V mega) Return Time (ms) 15 or less Operating Time (ms) 15 or less Maximum Switching Frequency (times/h), at Rated Load 1800 Maximum Switching Frequency (times/h), Mechanical 18000 Contact Configuration 1a×16 Shock Resistance (Malfunction) (m/s2) 200 Rated Current (mA) 25 x ON points Ambient Humidity (% RH) 35~85 Mass (g) About 670 Material (Contact) AgInSn Specification Coil surge absorber: Diode (1A, 400V) Power Supply Voltage (V) DC24 Rated Voltage (V) DC24±5% LED Color Green Contact Type Single Tensile Strength Terminal: 49 / min Case Color Transparent Contact Resistance (mΩ) less than 50from S$329.90Min. 6 days
- AnyWire EZwire main unit (multi-point type)Number of Outputs (Maximum supported I / O) 256 Number of Input Points (Maximum supported I / O) 256 Dimension (mm) 100×40×27.5 Current Consumption (mA) under 100Discontinued