DIN Rail Terminal Blocks
Other Related Pages
- IDEC BNH-W Series Pan Block Terminal TDT Touchdown Structure TypeRated Insulation Voltage (V) (JIS)AC/DC800、(UL・CSA)600、(EN)660 Operation Ambient Temperature (℃) -25 to +55 (no icing) Storage Temperature Range (℃) -25 to +70 (no icing) Recommended tightening torque (N.m) 0.6~1.0 Rating of Suitable Cable 1.25mm2(2mm2max.) Current Rating, UL (A) 15 Current Rating, JIS (A) 16 Current Rating, IEC (A) 22 Relative Humidity 45 to 85% (with no condensation) Terminal Spacing (mm) 8 Withstand Voltage (V/min) AC2500 Type of Sign DIN rail Terminal Screw M3 Terminal Shape Touch-down type Insulation Resistance (MΩ) over 100 Terminal Connection screw
- PATLITE Rail Type Terminal Blocks TX SeriesAn easy-to-use standard terminal block with a self-up structure. We have a lineup of wide-capacity and fine-grained frames. UL, CSA standard certified product. In addition, it is a CE marking compliant product that has been TUV certified as an EN / IEC standard compliant product. Up to 50A frame ... Read MoreType of Sign DIN rail Terminal Connection screw
- IDEC BN-W Series Block Terminal Self-up TypeCurrent Rating, IEC (A) 22 Withstand Voltage (V/min) AC2500 Type of Sign DIN rail Terminal Shape Touch-down type Insulation Resistance (MΩ) over 100 Terminal Connection screw
- PATLITE Rail Type Terminal Block TXU SeriesRated Insulation Voltage (V) 600 Type of Sign DIN rail Terminal Connection screw
- IDEC BN-W / BNH-W Series Terminal Block (for Large Capacity Rail Mounting)It is easy to install and remove additional terminals in 1-pole units. (From BN / BNH10W to BN / BNH30W)Rated Insulation Voltage (V) (JIS)AC/DC800、(UL・CSA)600、(EN)660 Withstand Voltage (V/min) AC2500 Type of Sign DIN rail Insulation Resistance (MΩ) over 100 Terminal Connection screw
- IDEC BN-W / BNH-W Series Terminal Block (2-Stage Terminal Block)Compatible cable (mm2) (JIS rating / EN rating) 2 Rated Insulation Voltage (V) (JIS)AC/DC800、(UL・CSA)600、(EN)660 Applicable Wire Range AWG (#) (UL / CSA / EN rating) 22-14 Operation Ambient Temperature (℃) -25 to +55 (no icing) Storage Temperature Range (℃) -25 to +70 (no icing) Recommended tightening torque (N.m) 1.0~1.3 Applicable crimp terminal 1.25~3.5、2~3.5 Terminal Spacing (mm) 10.5 Current Rating, UL (A) 15 Current Rating, JIS (A) 21 Current Rating, IEC (A) 22 Relative Humidity 45 to 85% RH (non-condensing) Withstand Voltage (V/min) AC2500 Mass (g) About 23 Type of Sign DIN rail Terminal Screw M3.5 Mounting number Maximum number of crimp terminals: 2 Type Self-up Insulation Resistance (MΩ) over 100 Terminal Connection screwfrom S$64.99Min. 4 days
- WAGO JAPAN Spring Type Rail Mount Terminal Block 2002 SeriesCurrent Rating, UL (A) 20 Rated Current (A) 24(32) Terminal Spacing (mm) 5.2 Rated Voltage (V) 800 Type of Sign DIN rail Terminal Connection Screwless
- OMRON DIN rail terminal block Push-in type XW5T-P For relayPush-in Plus terminal block. It feels like it's plugged into an earphone jack, making it easy to plug in and hard to pull out. Two-handed work is also possible with the driver holding mechanism. Space-saving with a minimum width of 3.5 mm. Contributes to the miniaturization of the control panel.
- PATLITE Rail type terminal block 2-level type TT/TTG seriesTwo-stage mounting space reduction Ideal when a large number of control circuit terminals are required in a narrow space. Since the upper and lower terminals are offset by half poles, wiring can be done from either the upper or lower side.
- MIBU DENKI INDUSTRIAL DIN rail general-purpose terminal block DF seriesOverseas safety standard certified product (UL / CSA / IEC / EN) JIS standard JIS C8201-7-1 Compliant with terminal blocks for copper conductors. UL certified resin (UL94-VO) is used for the terminal block body. Achieves excellent flame retardancy, heat resistance, and electrical characteristics.Operation Ambient Temperature (℃) -25 to +70 (with no condensation) Insulation Resistance (MΩ) 200 or more (DC500V / DC1000V mega) Ambient Humidity to Use 45% to 85% (with no condensation) RoHS directive (corresponding to 10 substances) Correspondence Type of Sign DIN rail Rating JIS Terminal Connection screw
- OMRON Short bar for XW5T-P1.5 / XW5G-P1.5Short-circuit bar for XW5T-P1.5 / XW5G-P1.5from S$2.49Min. 6 days
- SAKAZUME ELECTRIC Medium capacity type terminal blockIsolation Voltage 2kV (1 minute) Type of Sign Direct attachment Terminal Connection screw
- WAGO JAPAN Spring type rail mount terminal block 2002 series plug-in type jumperRated Current (A) 25 Color Light grayfrom S$0.96Min. 2 days
- IDEC BN-W / BNH-W Series Terminal Block (Large-capacity type for direct mounting)Rated Insulation Voltage (V) (JIS)AC/DC800、(UL・CSA)600、(EN)660 Withstand Voltage (V/min) AC2500 Type of Sign Direct attachment Insulation Resistance (MΩ) over 100 Terminal Connection screwfrom S$27.99Min. 2 days
- MIBU DENKI INDUSTRIAL Test terminalTwo types are available, a standard type and a large current type. The standard type has two main body colors, black and green.Operation Ambient Temperature (℃) -25~+70 Insulation Resistance (MΩ) 200 or more (DC500V mega) Withstand Voltage (V/min) AC2000 RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Others Terminal Connection screwfrom S$11.99Min. 2 days
- OMRON Short bar for XW5T/XW5G-P2.5Short bar for XW5T-P2.5/XW5G-P2.5Rated Current (A) 24 Rated Voltage (V) 800
- IDEC BA series terminal blockA quick mount terminal block that can be attached and detached at any position on the rail with a single touch. Can be mounted on a 35 mm wide DIN rail. No end plates are required. Durable and flame-retardant (self-extinguishing) (UL94-V2) Compliant with JIS C 2811 "Industrial terminal block... Read MoreWithstand Voltage (V/min) AC2500 Type of Sign DIN rail Insulation Resistance (MΩ) over 100 Terminal Connection screwfrom S$32.99Min. 203 days
- MIBU DENKI INDUSTRIAL Hick terminalAny combination of terminal block units can be combined and mounted on a single rail.Insulation Resistance (MΩ) 200 or more (DC500V / DC1000V mega) Ambient Humidity to Use 45% to 85% (with no condensation) RoHS directive (corresponding to 10 substances) Correspondence Type of Sign DIN rail Rating JIS Terminal Connection screwfrom S$0.60Min. 4 days
- OMRON DIN rail terminal block Push-in type XW5G-P For groundingPush-in Plus terminal block. It feels like it's plugged into an earphone jack, making it easy to plug in and hard to pull out. Two-handed work is also possible with the driver holding mechanism. Space-saving with a minimum width of 3.5 mm. Contributes to the miniaturization of the control panel.Current Rating, IEC (A) - Current Rating, UL (A) -from S$3.89Min. 6 days
- WAGO JAPAN End Plate for Spring Type Rail Mount Terminal Block 2000 SeriesThickness (mm) 0.7from S$1.09Min. 2 days
- WAGO JAPAN Spring type rail mount terminal block 285 series hexagon wrenchMass (g) 110 Specification Hexagonal wrenchfrom S$43.99Min. 2 days
- OMRON Short bar for XW5T-P1.5 / XW5G-P4.0Short-circuit bar for XW5T-P1.5 / XW5G-P4.0Rated Current (A) 32 Rated Voltage (V) 800from S$2.19Min. 6 days
- WAGO JAPAN Spring type rail mount terminal block 2001 series plug-in type jumperRated Current (A) 18 Color Light grayfrom S$8.99Min. 2 days
- MIBU DENKI INDUSTRIAL Terminal block with screw drop prevention function DFU seriesScrew up = Terminal block with screw drop prevention function. Wiring work can be performed efficiently from the control system to the power supply system, and there is no need to worry about losing screws.Operation Ambient Temperature (℃) -25 to +70 (with no condensation) Insulation Resistance (MΩ) 200 or more (DC500V / DC1000V mega) Ambient Humidity to Use 45% to 85% (with no condensation) Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) 600 Withstand Voltage (V/min) AC2500 RoHS directive (corresponding to 10 substances) Correspondence Type of Sign DIN rail Rating JIS Terminal Connection screwfrom S$45.99Min. 7 days
- WAGO JAPAN Spring Type Double Deck Terminal Block 2002 SeriesCurrent Rating, UL (A) 20 Rated Current (A) 24(28) Terminal Spacing (mm) 5.2 Rated Voltage (V) 500 Type of Sign DIN rail Color Gray Terminal Connection Screwlessfrom S$4.89Min. 2 days
- WAGO JAPAN Spring-type rail mount terminal block 281 series Fuse disconnect terminal blockCurrent Rating, UL (A) 10 Type of Sign DIN rail Terminal Connection Screwlessfrom S$779.90Min. 8 days
- WAGO JAPAN Spring type rail mount terminal block 2004 series plug-in type jumperRated Current (A) 32 Color Light grayfrom S$59.99Min. 8 days
- TOYOGIKEN C type 16mm rail compatible common terminal blockCompatible cable (mm2) 0.5/0.75/1.25 Tightening Torque (Nm) 1.2 Terminal Spacing (mm) 10 Current Rating, JIS (A) 7/11/15 Rated Insulation Voltage (V) AC/DC250 Type of Sign Direct attachment Terminal Screw M3×8 Terminal Connection screwfrom S$3.89Min. 24 days
- WAGO JAPAN Spring type rail mount terminal block 2000 seriesCurrent Rating, UL (A) 10 Rated Current (A) 13.5(18) Terminal Spacing (mm) 3.5 Rated Voltage (V) 800 Type of Sign DIN rail Terminal Connection Screwlessfrom S$2.49Min. 2 days
- PATLITE Large capacity set terminal block TQB seriesType of Sign DIN rail Terminal Connection screw
- IDEC BN-W / BNH-W series terminal block (common terminal)Current Rating, JIS (A) 16 Terminal Spacing (mm) 8 Type of Sign DIN rail Terminal Screw M3 Terminal Connection screwfrom S$38.99Min. 34 days
- WAGO JAPAN End Plate for Spring Type Rail Mount Terminal Block 2001 / 2002 SeriesThickness (mm) 0.8from S$24.99Min. 8 days
- TOYOGIKEN High current dedicated terminal blockTightening Torque (Nm) 20.6 Terminal Spacing (mm) 76 Rated Insulation Voltage (V) AC/DC660 Type of Sign Direct attachment Terminal Connection screwfrom S$33.99Min. 9 days
- WAGO JAPAN Wago DIN Rail Mounting Terminal Accessories Jumper Bar 2000 SeriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.79Min. 7 days
- SATO PARTS Screwless terminal block Connectable type Relay ME typePSE compatible product. Indoor wiring is possible. * Usable electric wire / single wire Φ1.2 or Φ1.6Current Rating, UL (A) 10 Standard Cable Stripping Length (mm) 10 Current Rating, IEC (A) 10 Insulation Resistance (MΩ) 100 or more (DC500V) Number of Poles 1P Contact Resistance (mΩ) 20 or less (initial value) Rated Voltage (V) 300 Terminal Spacing (mm) 9.2 Withstand Voltage (V/min) AC2000 Type of Sign Direct attachment Color (Body) GY (gray) Terminal Connection Screwlessfrom S$3.29Min. 6 days