Uninflected metal connector used for various circuits Mechanically and electrically stable due to its robust and simple structure The shell uses a zinc alloy with excellent strength. No special tools are required for soldering connections.
Operating Temperature Range (℃) -40~+120 Contact Shape Female Type Round type Connection Type Screw Connection Method Solder Shape Straight Material (Insulator) Synthetic resin Material (Gasket) Synthetic rubber
Proven box-type leaf contact, small large-capacity connector, reliable contact retention
Suitable Circuit Board Thickness (mm) 1.6 Rated Current (A) 10 (AC / DC) (when using AWG♯16) Insulation Resistance (MΩ) 1000 or more Color Natural (white)
The D / MS3108B is a plug that attaches to the cable at a 90 degree angle to the connector and connects to all D / MS connector receptacles. Since the back shell is a split type, soldering and inspection can be done easily. Please use it together with the cable clamp (D / MS3057- □□ A).
As of Jun... Read More
Type Round type Connection Type Screw Connection Method Solder Shape angle
It is a basic form of metal connector and can be used for various circuits. It is mechanically and electrically stable due to its robust and simple structure. PSE notation. The connection method is soldering.
Screw-in lock type connector
Operating Temperature Range (℃) -40~+120 Rated Current (A) 10 Suitable Cable Outer Dia. (Φmm) 10.5~14 Shell Size 25 RoHS directive (corresponding to 10 substances) Correspondence Connector Shape LPM Contact Shape Male Type Round type Connection Type Screw Connection Method Solder Material (Insulator) Synthetic resin Material (Gasket) Synthetic rubber Shape angle
We have many achievements in waterproof connectors based on the NJC series, surveillance cameras, construction machinery, and outdoor measuring instruments.
* The positive core and the reverse core cannot be combined.
RoHS directive (corresponding to 10 substances) Correspondence Waterproof Specifications IP-67 equivalent Type Round type Connection Type Screw Lock Screw lock method Connection Method Solder Shape Straight Material (Insulator) Synthetic resin Material (Gasket) Synthetic rubber
Connector that evolved the NJC series into a one-touch lock method
* The positive core and the reverse core cannot be combined.
Shell Size 20 RoHS directive (corresponding to 10 substances) Correspondence Connection Type One touch Lock One-touch lock method Type Round type Connection Method Solder Shape Straight Material (Insulator) Synthetic resin
Taking advantage of its small size, it is possible to mount about 50 sockets per 100 cm 2. Ideal for all applications that require a large number of sockets in a limited space, such as patch panels and small modules. --Space-saving, high-density design --NIM.CAM AC standard 50Ω coaxial connector ... Read More
Rated Current (A) 4 Impedance (Ω) 50 Material Brass, nickel Contact unit Coaxial Contact Shape For both female and male IP grade IP50 Type Round type Connection Method Solder Shape Straight
Ingenious double leaf contact, box type post with base, boss type post with base, interchangeability, compatible with AH terminals
Suitable Circuit Board Thickness (mm) 1.6 Insulation Resistance (MΩ) 1000 or more Cell Spacing (mm) 2.5 Rated Voltage (V) 250(AC・DC) Rated Current (A) 3 (AC / DC) (when using AWG♯22) Withstand Voltage AC1000 for 1 minute Suitable Wire AWG♯30~♯22 Color Natural (white) Material Nylon 6/UL94V-0
Uninflected metal connector used for various circuits Mechanically and electrically stable due to its robust and simple structure The shell uses a zinc alloy with excellent strength. No special tools are required for soldering connections.
Operating Temperature Range (℃) -40~+120 Contact Shape Male Specification Positive core (equipment side) Connector Shape Receptacle Type Round type Connection Type Screw Connection Method Solder Shape Straight Material (Insulator) Synthetic resin Material (Gasket) Synthetic rubber
Easy to insert, excellent holding power Contact connector Superior to squeezing insertion at the time of merging ・ Arm lock mechanism with excellent durability ・ Two crimping contacts ・ Compatibility with ML connector
Compatible Panel Thickness (mm) 0.8~2.0 Insulation Resistance (MΩ) 1000 or more Dimension B (mm) 24.6 Wire Crimping Range (AWG#) 26~16 Withstand Voltage AC 1500V, 1 minute Rated Current (A) MAX10 AC・DC Rated Voltage (V) MAX300 AC・DC Material Nylon 6/UL94V-0 Specification RoHS compliant product Color White
High contact pressure, double-sided contact contact, shell type housing, applicable to a wide range of panels, arm lock mechanism
Wire Crimping Range (mm2) 0.08~0.33 Compatible Panel Thickness (mm) 0.5~2.0 Wire sheath outer diameter (mm) 1.2~1.8 Wire Crimping Range (AWG#) 28~22 Insulation Resistance (MΩ) 500 or more Withstand Voltage AC 1500V, 1 minute Rated Voltage (V) MAX250 AC・DC Rated Current (A) MAX3 AC・DC Material Phosphor bronze Type Rose Specification RoHS compliant product Surface Treatment Tin plating (reflow treatment)
Uninflected metal connector used for various circuits Mechanically and electrically stable due to its robust and simple structure The shell uses a zinc alloy with excellent strength. No special tools are required for soldering connections.
Operating Temperature Range (℃) -40~+120 Contact Shape Male Connector Shape PM (male) Type Round type Connection Type Screw Connection Method Solder Shape Straight Material (Insulator) Synthetic resin Material (Gasket) Synthetic rubber
Suitable Circuit Board Thickness (mm) 1.6 Withstand Voltage 1000 VAC for 1 minute Insulation Resistance (MΩ) 1000 or more Rated Voltage (V) 250 AC・DC Rated Current (A) 3 AC / DC (When using AWG # 22) Wire Crimping Range (AWG#) 30~22 Material Brass, 66 nylon Color Natural (white) Suitable for XHP-※
Compatible Panel Thickness (mm) 0.8~2.0 Insulation Resistance (MΩ) 1000 or more Withstand Voltage 1500V AC / 1 minute Cell Spacing (mm) 4.2 Rated Voltage (V) 600 (maximum) Rated Current (A) 9 (maximum) Material (Housing) Nylon 66 Specification With ears for panel mounting Type housing Contact Resistance (mΩ) less than 10
Compact design, highly reliable contact box type post with base, reliable mounting on the board, surface mount (SMT) type
Suitable Circuit Board Thickness (mm) 0.8~1.6 Rated Voltage (V) 100 AC・DC Insulation Resistance (MΩ) 1000 or more Rated Current (A) 2 AC / DC (When using AWG # 24) Wire Crimping Range (AWG#) 32~24 Withstand Voltage 800V AC for 1 minute Color Natural (white) Specification RoHS compliant product
Outdoor waterproof connector with one-touch lock mechanism High-strength plastic with excellent weather resistance and impact resistance is used for the shell RoHS directive compliant product
For outdoor use
Operating Temperature Range (℃) -25~+85 Rated Voltage (V) 250 Material (Contact) / Treatment Copper alloy / silver plating RoHS directive (corresponding to 10 substances) Correspondence Connection Type One touch Type Round type Connector Shape Receptacle Connection Method Solder Shape Straight Material (Insulator) Synthetic resin Material (Shell) / Finish Synthetic resin /- Material (Gasket) Synthetic rubber
No special jig tools required, no wire pretreatment required. Easy and reliable batch pressure welding connector that just inserts the wire and crimps it with pliers Wide range of wire compatibility Achieves significant miniaturization with a contact pitch of 2 mm. Industry standard e-CON complia... Read More
Rated Current (A) 3 Rated Voltage (V) AC/DC32 Connection Method Crimping Contact Shape Male Connection Type One touch Type Square Shape Straight
Outdoor waterproof connector with one-touch lock mechanism High-strength plastic with excellent weather resistance and impact resistance is used for the shell RoHS directive compliant product
For outdoor use
Operating Temperature Range (℃) -25~+85 Shell Size 20 Rated Voltage (V) 250 Material (Contact) / Treatment Copper alloy / silver plating Connection Type One touch Type Round type Connector Shape Plug Connection Method Solder Shape Straight Material (Insulator) Synthetic resin Material (Shell) / Finish Synthetic resin /- Material (Gasket) Synthetic rubber
Easy to insert, excellent holding power Contact connector Superior to squeezing insertion at the time of merging ・ Arm lock mechanism with excellent durability ・ Two crimping contacts ・ Compatibility with ML connector
Insulation Resistance (MΩ) 1000 or more Withstand Voltage AC 1500V, 1 minute Rated Current (A) MAX10 AC・DC Rated Voltage (V) MAX300 AC・DC Material Phosphor bronze Specification RoHS compliant product Surface Treatment Tin plating (reflow treatment)
A connector designed to have a waterproof function at the joint. Adopts a special surface treatment that is different from the conventional surface treatment.
RoHS directive (corresponding to 10 substances) Correspondence Contact Shape Male Specification Positive core (equipment side) Connector Shape Receptacle Type Round type Connection Type Screw Connection Method Solder Shape Straight Material (Insulator) Synthetic resin Material (Gasket) Synthetic rubber
A connector designed to have a waterproof function at the joint. Adopts a special surface treatment that is different from the conventional surface treatment.
Contact Shape Male Connector Shape PM plug Type Round type Connection Type Screw Connection Method Solder Shape Straight Material (Insulator) Synthetic resin Material (Gasket) Synthetic rubber
Male / female connection is possible with a single connector. Can be used as a multi-pole by connecting connectors.
* For copper wire. * Wires other than applicable wires cannot be used. * Please use within the rated voltage, rated current, operating temperature range and working temperature rang... Read More
Rated Current (A) (AWG24-22)2、(AWG20)3 Operating Temperature Range (℃) -20~120 Wire Range (Stranded) (mm2) 0.2~0.5 Working temperature range (℃) 0~40 Rated Voltage (V) 100 Maximum outer diameter (Φmm) 2.1 Wire Crimping Range (AWG#) 24~20 Suitable for Briar (JIS B 4614 nominal 150) Material (Contact) Phosphor bronze with tin plating Type Plier tap connector Material (Insulator) Polycarbonate
Uses a bio-net lock method that is compact and lightweight and easy to combine. When using a 75Ω cable with a 50Ω type plug, if the frequency is 200MHz or less, it can be used with a 75Ω electrical line, but if it exceeds 200MHz, it is recommended to use the BNC 75Ω type.
Frequency range (MHz) 0~4000 Insulation Resistance (MΩ) 1000 or more (DC500V) Contact Resistance (mΩ) 3 or less Characteristic impedance (Ω) 50 / (200MHz or higher) 75 Withstand Voltage (V/min) AC1500 Rated Voltage (V) AC500 Connector type BNC Connection Type Bayonet lock Material (Contact) Brass Type Round type Standard MIL-C-39012, JIS-C-5412 (equivalent) Contact Shape Male Surface Treatment Ni Fitting shape Plug Shape Straight
Robust die-cast shell By adopting a 5-key guide, the connection is very smooth.
For signals, transmission, and electronic devices
* JIS standard products are NJC-163 165 207 2010 2410 2416 2816 2814.
RoHS directive (corresponding to 10 substances) Correspondence Contact Shape Male Connector Shape PM plug Specification Reverse core (power supply side) Type Round type Connection Type Screw Connection Method Solder Shape Straight Material (Insulator) Synthetic resin Material (Gasket) Synthetic rubber
Compact design, highly reliable contact box type post with base, reliable mounting on the board, surface mount (SMT) type
Wire Crimping Range (mm2) 0.05~0.22 Suitable Circuit Board Thickness (mm) 0.8~1.6 Wire sheath outer diameter (mm) 0.9~1.5 Rated Voltage (V) 100 AC・DC Insulation Resistance (MΩ) 1000 or more Rated Current (A) 2 AC / DC (When using AWG # 24) Wire Crimping Range (AWG#) 30~24 Withstand Voltage 800V AC for 1 minute Material Phosphor bronze Specification RoHS compliant product Type Standard Surface Treatment Tin plating (reflow treatment)
Robust die-cast shell By adopting a 5-key guide, the connection is very smooth.
For signals, transmission, and electronic devices
* JIS standard products are NJC-163 165 207 2010 2410 2416 2816 2814.
RoHS directive (corresponding to 10 substances) Correspondence Contact Shape Female Connector Shape Plug Specification Positive core (cable side) Type Round type Connection Type Screw Connection Method Solder Shape Straight Material (Insulator) Synthetic resin Material (Gasket) Synthetic rubber