Coaxial Connectors
- TO-CONNE (former Toyo Connector) BNC Cable PlugUses a bio-net lock method that is compact and lightweight and easy to combine. When using a 75Ω cable with a 50Ω type plug, if the frequency is 200MHz or less, it can be used with a 75Ω electrical line, but if it exceeds 200MHz, it is recommended to use the BNC 75Ω type.Frequency range (MHz) 0~4000 Insulation Resistance (MΩ) 1000 or more (DC500V) Contact Resistance (mΩ) 3 or less Characteristic impedance (Ω) 50 / (200MHz or higher) 75 Withstand Voltage (V/min) AC1500 Rated Voltage (V) AC500 Connector type BNC Connection Type Bayonet lock Material (Contact) Brass Type Round type Standard MIL-C-39012, JIS-C-5412 (equivalent) Contact Shape Male Surface Treatment Ni Fitting shape Plug Shape Straight
- TO-CONNE (former Toyo Connector) BNC Relay AdapterUses a bio-net lock method that is compact and lightweight and easy to combine. When using a 75Ω cable with a 50Ω type plug, if the frequency is 200MHz or less, it can be used with a 75Ω electrical line.RoHS directive (corresponding to 10 substances) Correspondence Type adapter
- TO-CONNE (former Toyo Connector) BNC crimp type connector plugDimension A (Φmm) 14.5 Rated Voltage (V) AC500 Connector type BNC Connection Type Bayonet lock Material (Contact) Brass Type Round type RoHS directive (corresponding to 10 substances) Correspondence Connection Method Crimping Contact Shape Male Surface Treatment Ni Fitting shape Plug Shape Straight
- TO-CONNE (former Toyo Connector) Cable PlugType Connector Fitting shape Plug
- SANWA SUPPLY BNC relay connectorType Relay connector adapter-type BNC-BNC Fitting shape Jack Jack Connector BNC female / female
- TO-CONNE (former Toyo Connector) BNC Insulated ReceptacleUses a bio-net lock method that is compact and lightweight and easy to combine. When using a 75Ω cable with a 50Ω type plug, if the frequency is 200MHz or less, it can be used with a 75Ω electrical line.Frequency range (MHz) 0~4000 Insulation Resistance (MΩ) 1000 or more (DC500V) Contact Resistance (mΩ) 3 or less Characteristic impedance (Ω) 50 / (less than 200MHz) 75 Withstand Voltage (V/min) AC1500 Rated Voltage (V) AC500 Connector type BNC Connection Type Bayonet lock Material (Contact) Brass Type Round type Contact Shape Female Standard MIL-C-39012, JIS-C-5412 (equivalent) Surface Treatment Ni Fitting shape Receptacle Connection Method Solder Shape Straight
- SANWA SUPPLY T-type connectorIt is a T-type connector for relay.Impedance (Ω) 50 Connector BNC male-female female Type Connector Shape T type
- TO-CONNE (former Toyo Connector) M-type coaxial connector Relay adapterRoHS directive (corresponding to 10 substances) Correspondence Fitting shape Jack Jack adapter-type M type-M type Surface Treatment Ni Type adapter
- TO-CONNE (former Toyo Connector) N-type relay adapterIt is a highly accurate connector that supports high frequencies with a screw coupling method. The standard nominal impedance is 50Ω, but it is not compatible with 75Ω specifications.Surface Treatment (Main body) Ni, (Center contact) Au RoHS directive (corresponding to 10 substances) Correspondence Type adapter
- JEFCOM (DENSAN) RCA conversion adapterRCA type / BNC type / F type, conversion adapter between each plug (jack) Conversion adapter for RCA plug (male) and BNC jack (female)Connection Type Bayonet lock Contact Shape For both female and male Fitting shape Plug jack Conversion contents RCA plug ⇔ BNC jack Type adapter Shape Straightfrom S$19.99Min. 2 days
- TO-CONNE (former Toyo Connector) Conversion adapterConnection Type Bayonet lock Contact Shape For both female and male Type adapter Shape Straight
- T.SIN (Teishin Electric) Coaxial Cable with BNC (1.5D-2V)No cable processing is required. Transmits video and audio signals.Cable 1.5D-2V 50Ω Type Connection cable RoHS directive (corresponding to 10 substances) Correspondence Color Gray
- JEFCOM (DENSAN) BNC conversion adapterAdapter to convert from BNC plug! A conversion adapter that can convert F-type (for TV) terminals to BNC and can be used without a crimping tool. Adapter series that even people who do not know BNC construction can work, such as joints for extending BNC cablesFrequency band (GHz) 0~4 Insulation Resistance (MΩ) 1000min Contact Resistance (mΩ) 3 or less Trusco Part No. 366-5241 Withstand Voltage (V/min) AC1500 Rated Voltage (V) AC500 Connection Type Bayonet lock Connection Method Crimping Contact Shape For both female and male Fitting shape Plug jack Type adapter Shape Straight
- TO-CONNE (former Toyo Connector) Cable JackTerminal Connection (Center) Solder, (External) Tightening Surface Treatment (Main body) Ni, (Center contact) Au Type Connector RoHS directive (corresponding to 10 substances) Correspondence Fitting shape Jack
- T.SIN (Teishin Electric) Coaxial cable with BNC (RG-58A / U)No cable processing is required. Transmits video and audio signals.Overall Length (m) 0.5 Mass (g) 41 Trusco Part No. 471-8291 Color Black Type Connection cable RoHS directive (corresponding to 10 substances) Correspondence Cable RG-58A/U 50Ω
- TO-CONNE (former Toyo Connector) SMA Type Coaxial Connector for RelayRoHS directive (corresponding to 10 substances) Correspondence Type Relay connector adapter-type SMA-SMA
- TO-CONNE (former Toyo Connector) SMA type coaxial connector plugTerminal Connection Center / solder, external / crimp Type Connector Fitting shape Plug Connector type SMA
- TO-CONNE (former Toyo Connector) F type coaxial connector plugVoltage Standing Wave Ratio 1.2max. at DC~2150MHz Dimension D (mm) 14.5 Dimension A (mm) 23.3 Specification Cable plug (crimp type) Terminal Connection Center / crimp, external / crimp Type Connector Connector type F type Surface Treatment Ni Fitting shape Plug
- TO-CONNE (former Toyo Connector) MIC connectorSurface Treatment Body: Ni, center contact: Au Type Connector Connector type MCfrom S$7.79Min. 2 days
- TO-CONNE (former Toyo Connector) Conversion connectorA conversion connector for joining different types of connectors.from S$8.49Min. 2 days
- TO-CONNE (former Toyo Connector) 75Ω plug for cable (crimp type)Terminal Connection (Center) crimp, (External) crimp Surface Treatment (Main body) Ni, (Center contact) Au Dimension A (mm) 14.5 Characteristic impedance (Ω) 75 Connector type BNC Type Connector RoHS directive (corresponding to 10 substances) Correspondence Type of Terminal Crimping Fitting shape Plug
- JEFCOM (DENSAN) RCA conversion adapterRCA type / BNC type / F type, conversion adapter between each plug (jack) Conversion adapter for RCA jack (female) and BNC plug (male)Connection Type Bayonet lock Contact Shape For both female and male Fitting shape Jack plug Conversion contents RCA jack ⇔ BNC plug Type adapter Shape Straight
- TO-CONNE (former Toyo Connector) L-shaped jack for M-type cableTerminal Connection (Center) Solder, (External) Solder Surface Treatment (Main body) Ni, (Center contact) Ag Dimension A (mm) 38 Type Connector RoHS directive (corresponding to 10 substances) Correspondence Fitting shape Jack Shape L-shaped Connector type M type
- JEFCOM (DENSAN) BNC conversion adapterConnection Type Bayonet lock Type adapterfrom S$27.99Min. 2 days
- TO-CONNE (former Toyo Connector) BNC receptacleUses a bio-net lock method that is compact and lightweight and easy to combine. When using a 75Ω cable with a 50Ω type plug, if the frequency is 200MHz or less, it can be used with a 75Ω electrical line.Frequency range (MHz) 0~4000 Insulation Resistance (MΩ) 1000 or more (DC500V) Contact Resistance (mΩ) 3 or less Characteristic impedance (Ω) 50 / (less than 200MHz) 75 Withstand Voltage (V/min) AC1500 Rated Voltage (V) AC500 Connector type BNC Connection Type Bayonet lock Type Round type Contact Shape Female Standard MIL-C-39012, JIS-C-5412 (equivalent) Surface Treatment Ni Fitting shape Receptacle Connection Method Solder Shape Straight
- JEFCOM (DENSAN) BNC type straight plug (crimp type)Crimping type BNC plug for quick reliable work BNC terminal often used for audio equipment, TV video equipment, surveillance cameras, etc. Japanese specification terminal suitable for 5C coaxial cable often used by electrical contractors Includes central contact for 5C-FV and 5C-FBFrequency band (GHz) 0~1 Contact Resistance (mΩ) 3 or less Trusco Part No. 366-5232 Insulation Resistance (MΩ) 5000min Suitable Cable 5C-2V、5C-FB、5C-FV Impedance (Ω) 75 Withstand Voltage (V/min) AC1500 Rated Voltage (V) AC250 Connector type BNC Connection Type Bayonet lock Type Round type Connection Method Crimping Contact Shape Female Suitable Tool LMJ-SET-A、LMJ-SET-B Fitting shape Plug Shape Straight
- TO-CONNE (former Toyo Connector) SHV type cable plugTerminal Connection (Center) crimp, (External) crimp Surface Treatment (Main body) Ni, (Center contact) Au Type Connector RoHS directive (corresponding to 10 substances) Correspondence Fitting shape Plug Connector type SHV Crimping Tool TA-34
- TO-CONNE (former Toyo Connector) SMA type coaxial connector Receptacle for printed circuit boardType Connector Surface Treatment (Main unit) Au, (Center contact) Au Fitting shape Receptacle Connector type SMAfrom S$7.79Min. 2 days
- SANWA SUPPLY coaxial cableCable diameter (Φmm) 5.2 Connector Shape BNC (male) -P3 (male) Color Black Cable Wire material: 75Ω coaxial cable (3C-2V)from S$119.90Min. 2 days
- T.SIN (Teishin Electric) coaxial cableRoHS directive (corresponding to 10 substances) Correspondence Cable RG-58A/U 50Ωfrom S$39.99Min. 2 days
- TO-CONNE (former Toyo Connector) BNC connector Poly capThe purpose is to prevent the intrusion of BNC jack caps and dust.Connector type BNC RoHS directive (corresponding to 10 substances) Correspondence Material (Contact) Polyethylene Type capfrom S$46.99Min. 2 days
- TO-CONNE (former Toyo Connector) BNC cap (for receptacle)Uses a bio-net lock method that is compact and lightweight and easy to combine. When using a 75Ω cable with a 50Ω type plug, if the frequency is 200MHz or less, it can be used with a 75Ω electrical line.Frequency range (MHz) 0~4000 Insulation Resistance (MΩ) 1000 or more (DC500V) Contact Resistance (mΩ) 3 or less Characteristic impedance (Ω) 50 / (less than 200MHz) 75 Withstand Voltage (V/min) AC1500 Rated Voltage (V) AC500 Connector type BNC Connection Type Bayonet lock Material (Contact) Brass Contact Shape Female Standard MIL-C-39012, JIS-C-5412 (equivalent) Surface Treatment Ni Type cap Shape Straight
- TO-CONNE (former Toyo Connector) Conversion connectorThe 7/16 connector is mainly used in mobile communication equipment, and is used in antennas, base stations, satellite communications, etc. It has a robust structure and supports high-power power.Voltage Standing Wave Ratio 1.2 or less (DC to 6GHz) Characteristic impedance (Ω) 50 Insulation Resistance (MΩ) 5000 or more (DC500V) adapter-type 7/16 type-N type Rated Voltage (V) AC1000(50Hz) Withstand Voltage (V/min) AC2500(50Hz) Type Round type Standard IEC 60169-4(7/16)/IEC 60169-16(N) Screws M29 P1.5 Connection Type Screw Shape Straight
- TO-CONNE (former Toyo Connector) BNC type connectorIt is compact and lightweight, has a connector that is widely used in general, uses a bio-net lock method that is easy to connect, has a 75Ω type connector, and has the shape of a relay adapter that connects BNC type cables to each other. We are.Operating Temperature Range (℃) -40~+85 Insulation Resistance (MΩ) 5000 or more at DC500V Characteristic impedance (Ω) 75 Withstand Voltage (V/min) AC1500 Rated Voltage (V) AC500 adapter-type BNC-BNC RoHS directive (corresponding to 10 substances) Correspondence Type Relay adapterfrom S$5.99Min. 2 days
- TO-CONNE (former Toyo Connector) HN Type ReceptaclesSurface Treatment (Main body) Ni, (Center contact) Ag Type Connector RoHS directive (corresponding to 10 substances) Correspondence Connector type HN Terminal shape Solderfrom S$38.99Min. 2 days
- TO-CONNE (former Toyo Connector) BNC non-reflective terminatorSurface Treatment (Main body) Ni, (Center contact) Au Rated Power (W) 0.5 Voltage Standing Wave Ratio 1.2 Connector type BNC RoHS directive (corresponding to 10 substances) Correspondence Fitting shape Plug Type Terminator
- TO-CONNE (former Toyo Connector) Jack for M-type cableTerminal Connection (Center) Solder, (External) Solder Surface Treatment (Main body) Ni, (Center contact) Au Dimension A (mm) 16 Dimension C (mm) 16 Dimension B (mm) 43.5 Type Connector RoHS directive (corresponding to 10 substances) Correspondence Fitting shape Jack Connector type M type
- TO-CONNE (former Toyo Connector) 4.3 / 10 type connectorIt is a series that has excellent robustness and waterproofness, and is compact and weighs. A conversion type with 7/16 type and N type is also available, which is suitable for mobile base stations.Operating Temperature Range (℃) -40~+85 Characteristic impedance (Ω) 50 Insulation Resistance (MΩ) 5000 or more at DC500V RoHS directive (corresponding to 10 substances) Correspondencefrom S$63.99Min. 2 days