Sensor I/O connectors
Other Related Pages
- OMRON Round Waterproof Connector (M12) Connector with Cable Socket Socket One Side Connector XS2A waterproof connector for FA that pursues man-hours, maintenance, and environmental resistance. Conforms to IP67. A small FA-only connector that achieves a flame retardancy of 94V-0. By using a connector for the wiring system, equipment maintenance is facilitated and equipment downtime is reduce... Read MoreOperating Temperature Range (℃) -25~+70 Rated Current (A) 1.5 Insulation Resistance (MΩ) 10 3 or more (at 500 VDC) Insertion / Removal Durability (Times) 200 or more Operating Humidity Range 20~85%RH Tensile Strength Assembly part fixed: 98N / 15s Material (Fixing Tool) Brass Color Contact block: light gray Protection Class IP67(IEC529) Surface Treatment (Contact) Ni base gold plating 0.4 μm Connector One side connector Material (Contact Block) PBT resin (UL94V-0) Material (Contact) Phosphor bronze Material (O-ring) Rubber Material (Cover) Soft PBT (UL94V-0)
- OMRON Round waterproof connector (M8 / S8) Connector with cable Socket One side connector XS3FInsulation Resistance (MΩ) 10 3 or more (at 500 VDC) Insertion / Removal Durability (Times) 200 or more Tensile Strength Cable: 49N / 15s Protection Class IP67(IEC529) Surface Treatment (Contact) Nickel base gold plating Material (Contact Block) PBT resin Material (O-ring) Rubber
- OMRON Round waterproof connector (M12) Connector with cable Plug One side connector XS2A waterproof connector for FA that pursues man-hours, maintenance, and environmental resistance. Conforms to IP67. A small FA-only connector that achieves a flame retardancy of 94V-0. By using a connector for the wiring system, equipment maintenance is facilitated and equipment downtime is reduced.Connector One side connector Cable Direction Straight
- OMRON Round waterproof connector (M8 / S8) Connector with cable Socket plug Both sides connector XS3WOperating Temperature Range (℃) -25~+70 Rated Current (A) 1 Insulation Resistance (MΩ) 1000 or more (at DC 500V) Insertion / Removal Durability (Times) 200 or more Material (Fixing Bracket) Brass / nickel plated or SUS316L Tensile Strength Cable: 49N / 15s Rated Voltage (V) DC125 Protection Class IP67(IEC529) Surface Treatment (Contact) Nickel base gold plating (0.4 μm) Material (Contact) Phosphor bronze Material (O-ring) Rubber Material (Cover) Soft PBT (UL94V-0)
- OMRON Waterproof connector for thick wire For power supply XS2 / XS4Cable Direction Straight (socket) / straight (plug)from S$64.99Min. 6 days
- OMRON Round waterproof connector Connector with cable Socket side connector XS5from S$19.99Min. 6 days
- OMRON Round waterproof connector (M8 / S8) Cable plug with connector One side connector XS3HOperating Temperature Range (℃) -25~+70 Rated Current (A) 1 Insulation Resistance (MΩ) 1000 or more (at DC 500V) Insertion / Removal Durability (Times) 200 or more Material (Fixing Bracket) Brass / nickel plated or SUS316L Tensile Strength Cable: 49N / 15s Rated Voltage (V) DC125 Protection Class IP67(IEC529) Surface Treatment (Contact) Nickel base gold plating (0.4 μm) Material (Contact) Phosphor bronze Material (O-ring) Rubber Material (Cover) Soft PBT (UL94V-0)from S$17.99Min. 6 days
- OMRON Simple connector for industrial equipment XN2 Socket connector for PCB (single station type)Easy connection connector conforming to e-CON specifications, which is ideal for connecting sensors. The "spring clamp method", which has a proven track record for industrial use, is used as the wiring method. No special tools are required and wiring is easy. Repeated wiring (repair) is... Read MoreOperating Temperature Range (℃) -30 to +75 (no condensation or freezing) Insulation Resistance (MΩ) 1000 or more (at 500 VDC) Rated Voltage (V) DC32from S$3.79Min. 6 days
- OMRON Round waterproof connector (M12) relay box connector socket panel mounting type XS2A waterproof connector for FA that pursues man-hours, maintenance, and environmental resistance. Conforms to IP67. A small FA-only connector that achieves a flame retardancy of 94V-0. By using a connector for the wiring system, equipment maintenance is facilitated and equipment downtime is reduced.Operating Temperature Range (℃) -25~70 Insulation Resistance (MΩ) 10 3 or more (at 500 VDC) Insertion / Removal Durability (Times) 200 or more Operating Humidity Range 20~85%RH Rated Current (A) 4 Material (Fixing Tool) Brass Material (Contact) Brass Color Contact block / light gray Protection Class IP67(IEC529) Material (Contact Block) PA resin (UL94V-O) Material (O-ring) Rubberfrom S$17.99Min. 54 days
- OMRON Round Waterproof Connector (M12) Connector with Cable Socket / Plug Connector on both sides XS2A waterproof connector for FA that pursues man-hours, maintenance, and environmental resistance. Conforms to IP67. The small connector wiring system for FA that realizes the flame retardancy of 94V-0 facilitates equipment maintenance and shortens equipment downtime. The connector with cable is a ... Read Morefrom S$22.99Min. 6 days
- OMRON Round waterproof connector Connector with cable Socket / plug both sides connector XS5WNumber of Poles 4from S$38.99Min. 23 days
- OMRON Round waterproof connector Built-in connector Plug XS 5GRated Current (A) - Rated Voltage (V) - Operating Temperature Range (℃) -25~+70 Number of Poles 4 Protection Class IP67(IEC60529) Type Plugfrom S$13.99Min. 6 days
- Daitron M12 Industrial Ethernet Connector Harness (M12 straight both ends)Compliant with IP67 Double shield shield structure Threaded connector (robust) Compatible with industrial networks based on EthernetProtection Class IEC IP67 Insulation Resistance (MΩ) ≧100 Rated Voltage (V) 30 Rated Current (A) 4 Operating Temperature Range (℃) 0~50
- OMRON Round Waterproof Connector (M12) Y Joint Plug / Socket XS2Type For DCfrom S$49.99Min. 6 days
- OMRON Cable with plug connector on both sides (RJ45 / RJ45)Storage Temperature Range (℃) -25~+70 Operating Temperature Range (℃) -25~+70 Rated Current (A) 2.5 Rated Voltage (V) 30 Contact Resistance (mΩ) 40 or less Insulation Resistance (MΩ) 500 or more Withstand Voltage (V/min) AC1000 (leakage current 1mA or less) Protection Class M12:IEC IP67、RJ45:IEC IP20from S$109.90Min. 6 days
- Autonics High Frequency Oscillation Proximity Sensor (Long Distance Cylindrical DC2 Wire System)from S$46.99Min. 13 days
- OMRON Round waterproof connector Connector with cable Plug one side connector XS5Hfrom S$29.99Min. 6 days
- Daitron M8 industrial connector harness (M8 straight one end)Compatible with IP67 for sensors and actuators High-bending cable Threaded connector (robust) Supports industrial applications based on sensorsProtection Class IP67 Number of poles (P) 4 Rated Voltage (V) 30 Insulation Resistance (MΩ) ≧10 Rated Current (A) 3.1from S$17.99Min. 5 days
- OMRON Round Water-resistant Connector (M12) Sensor-embedded Plug XS2Operating Temperature Range (℃) -25~70 Insulation Resistance (MΩ) 10 3 or more (at 500 VDC) Insertion / Removal Durability (Times) 200 Operating Humidity Range 20~85%RH Rated Current (A) 4 Suitable Wire Diameter AWG22~28 Material (Fixing Bracket) Brass Material (Contact) Brass Surface Treatment (Fixing Tool) Copper alloy Surface Treatment (Contact) Gold plating Protection Class IP67(IEC60529) Material (Contact Block) PA resin Material (O-ring) Rubber Terminal Shape Solder cup terminalfrom S$3.79Min. 5 days
- OMRON Round waterproof connector (M12) C-ring XS2Shape (Mating part) For DCfrom S$0.99Min. 6 days
- OMRON Small laser sensor type E3NC-L series amplifier unitInsulation Resistance (MΩ) 20 (at DC500V mega) Shock Resistance (m/s2) 500 X, Y, Z directions 3 times Withstand Voltage (V) AC1000 50/60Hz 1min Product Name Amplifier unit Power Supply Voltage (V) DC10-30 including ripple (pp) 10% Material (Cover) Polycarbonate (PC) Material (Case) Polycarbonate (PC)from S$289.90Min. 6 days
- OMRON Ultra-compact CMOS laser sensor type E3NC-S series amplifier unitInsulation Resistance (MΩ) 20 (at DC500V mega) Shock Resistance (m/s2) 500 X, Y, Z directions 3 times Withstand Voltage (V) AC1000 50/60Hz 1min Product Name Amplifier unit Power Supply Voltage (V) DC10-30 including ripple (pp) 10%from S$299.90Min. 6 days
- Molex Molex 74441-0010 SFP ConnectorHeight (mm) 11 Length (mm) 133 Mass (g) 4 Width (mm) 75 RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 3 days
- OMRON Oil resistant connector XS5 □ RGold Plated (μm) 0.4 Cable Outer Diameter (Φmm) 4 Number of Poles 4 Cable Direction Straight Shape [Mating part] A-coding (for DC sensor)from S$119.90Min. 6 days
- HARTING M8 A-Code Cable Side, M8 Cable Assembly, A Code, Female, Straight, 2m, PVC (Black)M8 / M12 harness-related products whose needs are steadily increasing for industrial use with protection class IP67. Industrial equipment / robots / communication equipmentSpecification Coding: A code RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP67 Size M8from S$9.79Min. 2 days
- HARTING M12 A-Code Device Side, M12 Receptacle, A Code, Male, with Rear Mount 0.5m HarnessM8 / M12 harness-related products whose needs are steadily increasing for industrial use with protection class IP67. Industrial equipment / robots / communication equipmentSpecification Coding: A code RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP67 Size M12
- OMRON Ethernet Industrial Cables and ConnectorsSmall type (RJ45 connector) Robust type (RJ45 connector) Assembled connectorcategory Cat6A Material (Sheath) LSZH Type of Cable Standardfrom S$46.99Min. 5 days
- HARTING M12 A-Code Cable Side, M12 Cable Assembly, A Code, Female, Straight, 2m, PVC (Black)M8 / M12 harness-related products whose needs are steadily increasing for industrial use with protection class IP67. Industrial equipment / robots / communication equipmentSpecification Coding: A code RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP67 Size M12from S$14.99Min. 2 days
- HARTING M8 A-code Device Side, M8 Receptacle, Male, Rear Mount with 0.5m HarnessM8 / M12 harness-related products whose needs are steadily increasing for industrial use with protection class IP67. Industrial equipment / robots / communication equipmentSpecification Coding: A code RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP67 Size M8from S$5.89Min. 2 days
- OMRON Round waterproof connector (M12) connector with cable socket socket one side connector with LED XS2A waterproof connector for FA that pursues man-hours, maintenance, and environmental resistance. Conforms to IP67. A small FA-only connector that achieves a flame retardancy of 94V-0. By using a connector for the wiring system, equipment maintenance is facilitated and equipment downtime is reduced.LED Attached Cable Direction L-shaped Shape Mating part: M12 Material (Cable) PVCfrom S$38.99Min. 6 days