Tools for Connector
Other Related Pages
- Sunhayato Paste Heat SinkThis product alone can dissipate heat in the same way as a heat sink. It has excellent thermal conductivity and can move the heat generated by the heating element to a place where it has been removed. Because it is thin and flexible, it is difficult to process and can be attached even in narrow s... Read MoreOperating Ambient Temperature (℃) -25~120 Thickness (mm) 0.13 Operating humidity (%) 0~85 Dimension (mm) 120×250 Color Black (surface)
- azbil (Yamatake Corporation) IgniterA solid-state high-performance ignition transformer used for commercial and industrial oil-fired gun type burners and gas-fired power burners.Maximum Wind Speed (m/s) (Between electrodes) Approx. 20 Connector (High voltage side) Yajiri terminal Number of electrodes 1 Ground 1-end grounding Power Consumption (VA) 35 Rated Power Supply Voltage AC100(50/60Hz) Mass (g) About 420 Suitable Burner Gas fired power burner Feature Half wave
- KITA Manufacturing Nanotech BrushNanotech brush is an original cleaning item whose main purpose is to effectively remove solder debris that has adhered to and transferred to contact probes built into IC sockets. In addition to the above usage, it can also be used to remove burrs on the machined surface during cutting, drilling, ... Read MoreOverall Length (mm) 181 Holder Length (mm) 30 RoHS directive (corresponding to 10 substances) Correspondence Material SUSfrom S$97.99Min. 2 days
- Tyco Electronics Japan Dynamic connector extraction tool (for D3000 series)Wire type A tool for pulling out contacts from tab / recess housings. * Be careful not to insert it into the contact part. If you insert it by mistake, replace the contact with a new one and use it.
- J.S.T. Mfg. Base pin for VH connector Top type 100 piecesIt enables a wide range of connections from signal circuits in electronic devices to power supply circuits and output circuits. 3.96mm pitch for wiring inside equipment and wire-to-board connectionOperating Temperature Range (℃) -25 to 85 (including temperature rise) Insulation Resistance (MΩ) 1000 or more Applicable Wire Range AWG (#) 22~18 Rated Voltage (V) 250 Rated Current (A) 7 Withstand Voltage (V/min) AC1500 Shape Top type
- J.S.T. Mfg. Base pin for PH connector Top type 100 piecesUses highly reliable contacts with a compact design. The post with base is a box type. 2.0mm pitch for wiring inside equipment and wire-to-board connectionOperating Temperature Range (℃) -25 to 85 (including temperature rise) Rated Voltage (V) 100 Insulation Resistance (MΩ) 1000 or more Rated Current (A) 2 Applicable Wire Range AWG (#) 30~24 Withstand Voltage (V) AC800 / 1 minute Shape Top type
- HARTING Removal Tool HAN DMass (g) 41.6 RoHS directive (corresponding to 10 substances) Correspondence Suitable for For HARTING D contactfrom S$119.90Min. 2 days
- Seiwa Electric Mfg. (SEIWA) Low Frequency Ferrite CoreIt can be fixed with the optional pedestal (E04SRMB).Suitable Diameter (Φmm) (Maximum) 12 Outer Dimensions (mm) 16×12×35×33 Specification Frequency band: low frequency
- J.S.T. Mfg. Base pin for PH connector Side type 100 piecesUses highly reliable contacts with a compact design. The post with base is a box type. 2.0mm pitch for wiring inside equipment and wire-to-board connectionOperating Temperature Range (℃) -25 to 85 (including temperature rise) Rated Voltage (V) 100 Insulation Resistance (MΩ) 1000 or more Rated Current (A) 2 Applicable Wire Range AWG (#) 30~24 Withstand Voltage (V) AC800 / 1 minute Shape Side typefrom S$27.99Min. 2 days
- J.S.T. Mfg. Base pin for VH connector Top typeIt enables a wide range of connections from signal circuits in electronic devices to power supply circuits and output circuits. 3.96mm pitch for wiring inside equipment and wire-to-board connectionOperating Temperature Range (℃) -25 to 85 (including temperature rise) Insulation Resistance (MΩ) 1000 or more Applicable Wire Range AWG (#) 22~18 Rated Voltage (V) 250 Rated Current (A) 7 Withstand Voltage (V/min) AC1500 Shape Top typefrom S$67.99Min. 32 days
- HARTING Removal tool Han ERoHS directive (corresponding to 10 substances) Correspondence Suitable for For HARTING E contacts
- MIBU DENKI INDUSTRIAL Print ribbonA heat transfer ink ribbon that is resistant to friction and features clear printing.Width (mm) 20 Length (m) 200from S$48.99Min. 2 days
- RS Pro RS Pro single-sided sponge tape, width: 10mm, length: 10mRoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 2 days
- RS Pro RS Pro single-sided sponge tape, width: 12mm, length: 10mRoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 2 days
- RS Pro RS Pro PVC insulation tape Black, width: 12mm, length: 20mRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.09Min. 2 days
- RS Pro RS Pro PVC insulation tape Black, width: 19mm, length: 20mRoHS directive (corresponding to 10 substances) Correspondence
- HRS (HIROSE ELECTRIC) Connector DF62 series removal toolSlim relay connector for narrow space wiring Applicable crimping toolfrom S$37.99Min. 2 days
- J.S.T. Mfg. EL contact manual toolIt is a convenient manual tool for connecting a very small amount of contacts for trial production and maintenance.Overall Length (mm) 296 Mass (g) 485
- RS Pro RS Pro single-sided sponge tape, width: 12mm, length: 10mRoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 2 days
- J.S.T. Mfg. Base pin for VH connector Side type 100 piecesIt enables a wide range of connections from signal circuits in electronic devices to power supply circuits and output circuits. 3.96mm pitch for wiring inside equipment and wire-to-board connectionOperating Temperature Range (℃) -25 to 85 (including temperature rise) Insulation Resistance (MΩ) 1000 or more Applicable Wire Range AWG (#) 22~18 Rated Voltage (V) 250 Rated Current (A) 7 Withstand Voltage (V/min) AC1500 Shape Side typefrom S$39.99Min. 2 days
- HARTING Removal tool Han CRoHS directive (corresponding to 10 substances) Correspondence Suitable for For HARTING C contactsfrom S$32.99Min. 2 days
- RS Pro RS Pro single-sided sponge tape, width: 10mm, length: 10mRoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 2 days
- RS Pro RS Pro PVC insulation tape Green, yellow, width: 12mm, length: 20mRoHS directive (corresponding to 10 substances) Correspondence
- RS Pro RS Pro Electrical / Chemical Insulation Film MYL-125 Mylar 304mm x 200mm x 0.125mmRoHS directive (corresponding to 10 substances) Correspondencefrom S$64.99Min. 2 days