Industrial Ethernet Connectors
- SunTelephone Cat6 compatible + UTP patch cord + twisted wire + 568B connectionEasy to handle because it is a stranded wire type. Please use it for connection between devices.from S$16.99Min. 7 days
- SunTelephone Cat5E compatible + UTP cable + single wire + 0.5-4P1 box: 300m roll. The conductor is a single wire with a diameter of AWG24 copper, and the conductor is insulated with high-density polyethylene. Enhanced category (Cat.5e) unshielded twisted pair cable (Unshilded Twisted Pair-UTP, 4 pairs, PVC coated, CM grade) based on UL444, ISO / IEC11801 and ... Read MoreLength (m) 300/rollfrom S$259.90Min. 7 days
- SunTelephone Cat5E compatible + UTP patch cord + twisted wire + 568B connectionEasy to handle because it is a stranded wire type. Please use it for connection between devices.from S$8.99Min. 7 days
- SunTelephone Cat6 compatible + UTP cable + single wire + 0.5-4P1 box: 300m roll. The conductor is a single wire with a diameter of AWG24 copper, and the conductor is insulated with high-density polyethylene. Category 6 unshielded twisted pair cable (Unshilded Twisted Pair-UTP, 4 pairs, PVC coated, CM grade) based on UL444, ISO / IEC 11801 and TIA / EIA-568-B... Read MoreLength (m) 300/rollfrom S$279.90Min. 7 days
- Molex Molex + RJ11 modular jack connector + 4P4C pole + right angle + surface mount + male + modular jackMass (g) 100 Height (mm) 15 Width (mm) 180 Length (mm) 180 RoHS directive (corresponding to 10 substances) Correspondencefrom S$649.90Min. 6 days
- OMRON Industrial Ethernet connector XS6Number of Poles 8 Cable Direction Straight / straightfrom S$49.99Min. 13 days
- Molex Molex + RJ11 Modular Jack Connector +950 09 Series + 6P6C Pole + Right Angle + Through Hole + Female + Modular JackLength (mm) 127 Height (mm) 14 Mass (g) 15 Width (mm) 75 RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.79Min. 6 days
- Molex Molex RJ11 Modular Jack 95503 Series, Straight, Through Hole, 6 Circuits FemaleLength (mm) 127 Mass (g) 2 Height (mm) 20 Width (mm) 75 RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.09Min. 6 days
- Molex Molex RJ11 Modular Jack 95503 Series, Straight, Surface Mount, 6P6C, FemaleLength (mm) 125 Height (mm) 15 Mass (g) 30 Width (mm) 75 RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 3 days
- Molex Molex + RJ45 Modular Jack +85 510 Series + 8 +/+ 8 poles + Cat3 + Vertical + Surface Mount + Female + Modular JackLength (mm) 127 Height (mm) 17 Width (mm) 75 Mass (g) 8 RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.49Min. 6 days
- Molex Molex + RJ11 jack +43 860 series + 6 poles + right angle + panel mount + female + modular jackLength (mm) 127 Height (mm) 20 Mass (g) 4 Width (mm) 75 RoHS directive (corresponding to 10 substances) Correspondencefrom S$4.79Min. 6 days
- Molex Molex + RJ45 Modular Jack +95623 Series + 8P8C Pole + Cat3 + Straight + Through Hole + Female + Modular JackHeight (mm) 10 Length (mm) 125 Mass (g) 5 Width (mm) 75 RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 6 days
- Molex Molex + RJ11 socket +85502 series + 6P4C pole + right angle + surface mount + female + modular socketWidth (mm) 100 Height (mm) 15 Mass (g) 20 Length (mm) 254 RoHS directive (corresponding to 10 substances) Correspondencefrom S$16.99Min. 6 days
- Molex Molex + RJ45 Modular Jack + 8P8C Pole + Right Angle + Surface Mount + Male + 1 PortMass (g) 100 Height (mm) 15 Width (mm) 180 Length (mm) 180Discontinued
- TE CONNECTIVITY TE + Connectivity + RJ kitWidth (mm) 1 Height (mm) 1 Length (mm) 1 Mass (g) 7Discontinued
- TE CONNECTIVITY TE + Connectivity + RJ45 socket + 8P8C pole + Cat5 + right angle + through hole + female + RJ45 + 1 portLength (mm) 102 Mass (g) 3 Height (mm) 5 Width (mm) 51Discontinued
- TE CONNECTIVITY TE + Connectivity + RJ45 Socket + 5406552 Series + 8 Pole + Cat5 + Right Angle + PCB Mount + Female + Modular Jack + 4 PortsMass (g) 10 Height (mm) 10 Length (mm) 125 Width (mm) 75Discontinued
- Molex Molex + Premise + Networks + RJ Adapter + Cat5Length (mm) 126 Height (mm) 26 Mass (g) 28 Width (mm) 77Discontinued
- TE CONNECTIVITY TE + Connectivity + RJ45 socket + 16609212 series + 8 poles + right angle + PCB mount + female + jack + 1 portHeight (mm) 10 Mass (g) 10 Length (mm) 125 Width (mm) 75Discontinued
- TE CONNECTIVITY TE + Connectivity + RJ45 Socket +1888653 Series + 8 Pole + Cat5e + Right Angle + PCB Mount + Female + Modular Jack + 2 PortsWidth (mm) 150 Mass (kg) 2.25 Height (mm) 25 Length (mm) 350Discontinued
- TE CONNECTIVITY TE + Connectivity + field RJ45 connector + Cat5 + femaleHeight (mm) 1 Width (mm) 1 Length (mm) 1 Mass (g) 1Discontinued