Cables with Connectors
Other Related Pages
- No Brand MIL harness (with female connectors at both ends) flat cableA convenient and inexpensive inter-device connection cable compatible with small PLCs, etc., with MIL standard flat cable connectors attached to both ends of the cable. Ideal for connecting the basic unit of a small PLC with an expansion unit or terminal unit.Electric wire manufacturer Oki Electric Wire
- No Brand Flat cable bridge typeThe pitch between core wires is 1.27 mm, making it ideal for pressure welding of MIL connectors. Batch pressure welding by U contact is possible without peeling of the insulator. Wiring space is small, mounting density is improved, and wiring work is easy. Since there is no gap between the core w... Read MoreConductor Outer Diameter (Φmm) 0.38 Safety current (A) 0.6 Insulation Outer Diameter (mm) 1 Cell Spacing (mm) 1.27 (between core wires) Insulation resistance (MΩ / km) 10 Characteristic impedance (Ω) 100 Conductor Resistance (Ω/km)(20℃) 225 cable size (AWG) 28 Rated Voltage (V) 300 Capacitance 50PF/m Conductor Configuration (pcs/mm) 7/0.127TA Dielectric Strength AC1000V / min Material (Insulator) PVC (polyvinyl chloride)
- Diatrend Mitsubishi PLC compatible USB cableUSB mini B-Type ⇔ USB A-Type USB 2.0 cable (3m)Cable Length (m) 3 Color Black RoHS directive (corresponding to 10 substances) Correspondence Connection USB Standard USB Terminal USB miniB-Type⇔USB A-Typefrom S$17.99Min. 2 days
- No Brand D-sub (EMI countermeasure) harness (with one end male connector) round cableIt can be widely used for connection such as communication between various FA devices.Number of Poles 25 Cable Length (mm) 3000 Connector B None Connector A OMRON, XM2A-2501 Cover A OMRON, XM2S-2511 Electric wire manufacturer Oki Electric Wire Wire model number UL2935-SB AWG28×13P
- No Brand MIL harness (with one end female connector) flat cableA convenient and inexpensive inter-device connection cable compatible with small PLCs, etc., with a MIL standard flat cable connector attached to one end of the cable. Ideal for connecting the basic unit of a small PLC with an expansion unit or terminal unit.Cable Length (mm) 2000 Connector B None Electric wire manufacturer Oki Electric Wire
- Oki Electric Cable Modular cordConductor Resistance (mΩ) 1.13 or less (20 ° C) Type Soft copper wire for electricity Insulation Resistance (MΩ) 500 or more (20 ° C) Withstand Voltage A.C500 Color (Insulator) Black / red / green / yellow Material Foil yarn: Tetoron yarn (center yarn) Thickness (mm) Foil: standard 0.027 Width (mm) Foil: standard 0.36 Material (Insulator) Polyolefin Material (Sheath) Soft PVC Insulation Thickness (mm) Standard 0.18 Insulation Outer Diameter (mm) Standard 0.92
- Diatrend Mitsubishi PLC compatible USB cableUSB mini B-Type ⇔ USB A-Type USB 2.0 cable (5m)Cable Length (m) 5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Connection USB Standard USB Terminal USB miniB-Type⇔USB A-Typefrom S$19.99Min. 2 days
- Diatrend Mitsubishi PLC compatible interface converter cableMitsubishi sequencer MELSEC-Q CPU compatible RS-232C⇔USB converter cable (2M)Storage Temperature (℃) -20~60 Operating Temperature (℃) 0~45 Storage Humidity (%) 10-80% RH, no condensation Operating humidity (% RH) 10-80% RH, no condensation Mass (g) 125 Cable Length (m) 2 Current Consumption (mA) 50 Color Black RoHS directive (corresponding to 10 substances) Correspondence Voltage (V) DC5 Terminal Mini DIN6P male ⇔ USB A-Type Standard RS-232C to USB converter Supported OS Windows 10/8.1/8/7/Vista/XP Connection converter communication speed ~115.2kbpsfrom S$279.90Min. 2 days
- No Brand D-sub (EMI countermeasure) harness (with one end female connector) round cableIt can be widely used for connection such as communication between various FA devices.Cable Length (mm) 3000 Connector B None Electric wire manufacturer Oki Electric Wire
- RS Pro RS Pro, Coaxial cable assembly 2mRoHS directive (corresponding to 10 substances) Correspondence
- MITSUBISHI ELECTRIC SYSTEM and SERVICE GOT Cable (SC) USB CableA dedicated cable that connects the GOT to a sequencer or computer. PC (drawing software) (USB) ⇔ For GOT connection (USB Mini-B)Cable Length (m) 3 Suitable for USB cable
- Diatrend Mitsubishi interface converter full set bagInterface converter for Mitsubishi FA equipment Full set bag PC side: USBRoHS directive (corresponding to 10 substances) Correspondence
- Diatrend Mitsubishi Inverter Compatible Interface Converter CableMitsubishi inverter compatible RS-485 ⇔ USB converter cable (2M)Storage Temperature (℃) -20~60 Operating Temperature (℃) 0~45 Operating humidity (% RH) 10-80% RH, no condensation Storage Humidity (%) 10-80% RH, no condensation Mass (g) 100 Current Consumption (mA) 100 Cable Length (m) 2 Color Black RoHS directive (corresponding to 10 substances) Correspondence Voltage (V) DC5 Terminal RJ-45 ⇔ USB A-Type Standard RS-485 USB converter Connector Specifications USB side: USB A-Type, serial side: RJ-45 Supported OS Windows 10/8.1/8/7/Vista/XP Connection converter communication speed ~115.2kbpsfrom S$339.90Min. 2 days
- Mitsubishi Electric For GOT1000 / 2000 Series RS-232 Cable* GT105 □ / GT104 □ is the only GT10 compatible model with GT10-C30R2-6P connected to QCPU⇔GOT and personal computer (GTSoft GOT1000) (D sub 9 pin). GT1030 / GT1020 is the only model that supports PC (drawing software) (D sub 9-pin; female) connection with GT10-C30R2-6P. GT01-C30R2-9S GT10 series... Read MoreCable Length (m) 3
- Mitsubishi Electric Connection Cable for MELSEC-Q SeriesCable Length (m) 3 RoHS directive (corresponding to 10 substances) Correspondence
- RS Pro RS Pro, coaxial cable assembly 1mRoHS directive (corresponding to 10 substances) Correspondencefrom S$32.99Min. 2 days
- Mitsubishi Electric Extension cable extensionExtension cable for expansion block / expansion unit * Only one can be used per system. * When extending an expansion block or special block, use the FX2NCNV-BC type connector conversion adapter together. * A standard connection cable is attached or built into each extension device.Cable Length (m) 0.3from S$32.99Min. 2 days
- RS Pro RS Pro, coaxial cable assembly 5mRoHS directive (corresponding to 10 substances) Correspondencefrom S$45.99Min. 2 days
- Mitsubishi Electric RS-232C Communication Cable for Personal ComputerCable Length (m) 3
- No Brand D-sub (EMI countermeasure) harness (with male / female connector) round cableIt can be widely used for connection such as communication between various FA devices.Electric wire manufacturer Oki Electric Wire
- Oki Electric Cable Modular cordConductor Resistance (mΩ) 1.13 or less (20 ° C) Type Soft copper wire for electricity Insulation Resistance (MΩ) 500 or more (20 ° C) Withstand Voltage A.C500 Material Foil yarn: Tetoron yarn (center yarn) Thickness (mm) Foil: standard 0.027 Width (mm) Foil: standard 0.36 Material (Insulator) Polyolefin Color (Insulator) Red-green Material (Sheath) Soft PVC Insulation Thickness (mm) Standard 0.18 Insulation Outer Diameter (mm) Standard 0.92from S$58.99Min. 2 days
- No Brand Nanaboshi NCS Connector Harness CableUses a metal connector from Nanaboshi Kagaku, which has excellent strength. * Arrangement: 1 → black ・ 2 → white ・ 3 → red ・ 4 → greenfrom S$32.99Min. 7 days
- No Brand MIL harness (with female connectors at both ends) round cableA convenient and inexpensive inter-device connection cable compatible with small PLCs, etc., with MIL standard flat cable connectors attached to both ends of the cable. Ideal for connecting the basic unit of a small PLC with an expansion unit or terminal unit.Electric wire manufacturer Oki Electric Wirefrom S$35.99Min. 2 days
- Diatrend Mitsubishi Display GOT compatible interface converter cableMitsubishi GOT compatible RS-232C ⇔ USB converter cable (2M)Storage Temperature (℃) -20~60 Operating Temperature (℃) 0~45 Operating humidity (% RH) 10-80% RH, no condensation Storage Humidity (%) 10-80% RH, no condensation Mass (g) 110 Cable Length (m) 2 Current Consumption (mA) 50 Color Black RoHS directive (corresponding to 10 substances) Correspondence Terminal D-SUB9P Female ⇔ USB A-Type Voltage (V) DC5 Included Accessories Driver CD ROM x 1, USB Setup Manual x 1 Standard RS-232C to USB converter Supported OS Windows 10/8.1/8/7/Vista/XP Connection converter communication speed ~115.2kbpsfrom S$279.90Min. 2 days
- No Brand MIL harness (with one end female connector) round cableA convenient and inexpensive inter-device connection cable compatible with small PLCs, etc., with a MIL standard flat cable connector attached to one end of the cable. Ideal for connecting the basic unit of a small PLC with an expansion unit or terminal unit.Connector B None Electric wire manufacturer Oki Electric Wirefrom S$32.99Min. 2 days
- Panasonic Connection cable for Mitsubishi Electric PLCCable Length (m) 2 Part No. AIGT8175 Suitable Model GT series (DC24V, RS422 / RS485) Cable Loose wires (4) + shielded wire Connector Specifications Mini DIN 8 pin Specification [PLC] Mitsubishi Electric FX seriesfrom S$59.99Min. 7 days
- Diatrend Interface converter cable for Panasonic FA devicesPanasonic FA equipment PLC / touch panel compatible RS-232C⇔USB converter cable (2M)Storage Temperature (℃) -20~60 Operating Temperature (℃) 0~45 Operating humidity (% RH) 10-80% RH, no condensation Storage Humidity (%) 10-80% RH, no condensation Cable Length (m) 2 Current Consumption (mA) 50 Mass (g) 80 Color Black RoHS directive (corresponding to 10 substances) Correspondence Voltage (V) DC5 Terminal Mini DIN5P male ⇔ USB A-Type Standard RS-232C to USB converter Supported OS Windows 10/8.1/8/7/Vista/XP Connection converter communication speed ~115.2kbps
- Diatrend Mitsubishi PLC compatible interface converter cableMitsubishi sequencer (D-SUB25P) compatible RS-422 / RS-232C converter PC side: D-SUB9PStandard RS-422 to RS-232C converter Operating humidity (% RH) 10-80% RH, no condensation Cooling Method Self-cooling Terminal D-SUB25P male ⇔ D-SUB9P female Outer Dimensions, Width W x Depth D x Height H (mm) D-SUB25P:58×65×15、D-SUB9P:32×34×16.5 Storage Humidity (%) 10-80% RH, no condensation Connection converter Voltage (V) DC5 Operating Temperature (℃) 0~45 Current Consumption (mA) 100 Storage Temperature (℃) -20~60 communication speed ~38.4kbps Color Blackfrom S$599.90Min. 2 days
- RS Pro RS Pro, coaxial cable assembly 500mmRoHS directive (corresponding to 10 substances) Correspondencefrom S$9.29Min. 2 days
- Diatrend Mitsubishi PLC compatible interface converter cableRS-232C cable for MELSEC-Q (1.5m) PC side D-SUB9PCable Length (m) 1.5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Terminal Mini DIN6P male ⇔ D-SUB9P female Standard RS-232C Connection cross communication speed ~115.2kbpsfrom S$99.99Min. 2 days
- Panasonic Panasonic PLC connection cableSuitable Model GT series (DC24V, RS232C)
- Diatrend Mitsubishi PLC compatible USB cableUSB B-Type ⇔ USB A-Type USB 2.0 cable (5M)Cable Length (m) 5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Standard USB Connection USB Terminal USB B-Type⇔USB A-Typefrom S$19.99Min. 2 days
Filter by categories