A convenient and inexpensive inter-device connection cable compatible with small PLCs, etc., with MIL standard flat cable connectors attached to both ends of the cable.
Ideal for connecting the basic unit of a small PLC with an expansion unit or terminal unit.
The pitch between core wires is 1.27 mm, making it ideal for pressure welding of MIL connectors. Batch pressure welding by U contact is possible without peeling of the insulator. Wiring space is small, mounting density is improved, and wiring work is easy. Since there is no gap between the core w... Read More
Cable Length (m) 3 Color Black RoHS directive (corresponding to 10 substances) Correspondence Connection USB Standard USB Terminal USB miniB-Type⇔USB A-Type
It can be widely used for connection such as communication between various FA devices.
Number of Poles 25 Cable Length (mm) 3000 Connector B None Connector A OMRON, XM2A-2501 Cover A OMRON, XM2S-2511 Electric wire manufacturer Oki Electric Wire Wire model number UL2935-SB AWG28×13P
A convenient and inexpensive inter-device connection cable compatible with small PLCs, etc., with a MIL standard flat cable connector attached to one end of the cable.
Ideal for connecting the basic unit of a small PLC with an expansion unit or terminal unit.
Cable Length (mm) 2000 Connector B None Electric wire manufacturer Oki Electric Wire
Conductor Resistance (mΩ) 1.13 or less (20 ° C) Type Soft copper wire for electricity Insulation Resistance (MΩ) 500 or more (20 ° C) Withstand Voltage A.C500 Color (Insulator) Black / red / green / yellow Material Foil yarn: Tetoron yarn (center yarn) Thickness (mm) Foil: standard 0.027 Width (mm) Foil: standard 0.36 Material (Insulator) Polyolefin Material (Sheath) Soft PVC Insulation Thickness (mm) Standard 0.18 Insulation Outer Diameter (mm) Standard 0.92
Cable Length (m) 5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Connection USB Standard USB Terminal USB miniB-Type⇔USB A-Type
Mitsubishi sequencer MELSEC-Q CPU compatible RS-232C⇔USB converter cable (2M)
Storage Temperature (℃) -20~60 Operating Temperature (℃) 0~45 Storage Humidity (%) 10-80% RH, no condensation Operating humidity (% RH) 10-80% RH, no condensation Mass (g) 125 Cable Length (m) 2 Current Consumption (mA) 50 Color Black RoHS directive (corresponding to 10 substances) Correspondence Voltage (V) DC5 Terminal Mini DIN6P male ⇔ USB A-Type Standard RS-232C to USB converter Supported OS Windows 10/8.1/8/7/Vista/XP Connection converter communication speed ~115.2kbps
Mitsubishi inverter compatible RS-485 ⇔ USB converter cable (2M)
Storage Temperature (℃) -20~60 Operating Temperature (℃) 0~45 Operating humidity (% RH) 10-80% RH, no condensation Storage Humidity (%) 10-80% RH, no condensation Mass (g) 100 Current Consumption (mA) 100 Cable Length (m) 2 Color Black RoHS directive (corresponding to 10 substances) Correspondence Voltage (V) DC5 Terminal RJ-45 ⇔ USB A-Type Standard RS-485 USB converter Connector Specifications USB side: USB A-Type, serial side: RJ-45 Supported OS Windows 10/8.1/8/7/Vista/XP Connection converter communication speed ~115.2kbps
Extension cable for expansion block / expansion unit
* Only one can be used per system. * When extending an expansion block or special block, use the FX2NCNV-BC type connector conversion adapter together. * A standard connection cable is attached or built into each extension device.
Conductor Resistance (mΩ) 1.13 or less (20 ° C) Type Soft copper wire for electricity Insulation Resistance (MΩ) 500 or more (20 ° C) Withstand Voltage A.C500 Material Foil yarn: Tetoron yarn (center yarn) Thickness (mm) Foil: standard 0.027 Width (mm) Foil: standard 0.36 Material (Insulator) Polyolefin Color (Insulator) Red-green Material (Sheath) Soft PVC Insulation Thickness (mm) Standard 0.18 Insulation Outer Diameter (mm) Standard 0.92
A convenient and inexpensive inter-device connection cable compatible with small PLCs, etc., with MIL standard flat cable connectors attached to both ends of the cable.
Ideal for connecting the basic unit of a small PLC with an expansion unit or terminal unit.
Mitsubishi GOT compatible RS-232C ⇔ USB converter cable (2M)
Storage Temperature (℃) -20~60 Operating Temperature (℃) 0~45 Operating humidity (% RH) 10-80% RH, no condensation Storage Humidity (%) 10-80% RH, no condensation Mass (g) 110 Cable Length (m) 2 Current Consumption (mA) 50 Color Black RoHS directive (corresponding to 10 substances) Correspondence Terminal D-SUB9P Female ⇔ USB A-Type Voltage (V) DC5 Included Accessories Driver CD ROM x 1, USB Setup Manual x 1 Standard RS-232C to USB converter Supported OS Windows 10/8.1/8/7/Vista/XP Connection converter communication speed ~115.2kbps
A convenient and inexpensive inter-device connection cable compatible with small PLCs, etc., with a MIL standard flat cable connector attached to one end of the cable.
Ideal for connecting the basic unit of a small PLC with an expansion unit or terminal unit.
Connector B None Electric wire manufacturer Oki Electric Wire
Cable Length (m) 2 Part No. AIGT8175 Suitable Model GT series (DC24V, RS422 / RS485) Cable Loose wires (4) + shielded wire Connector Specifications Mini DIN 8 pin Specification [PLC] Mitsubishi Electric FX series
Storage Temperature (℃) -20~60 Operating Temperature (℃) 0~45 Operating humidity (% RH) 10-80% RH, no condensation Storage Humidity (%) 10-80% RH, no condensation Cable Length (m) 2 Current Consumption (mA) 50 Mass (g) 80 Color Black RoHS directive (corresponding to 10 substances) Correspondence Voltage (V) DC5 Terminal Mini DIN5P male ⇔ USB A-Type Standard RS-232C to USB converter Supported OS Windows 10/8.1/8/7/Vista/XP Connection converter communication speed ~115.2kbps
Standard RS-422 to RS-232C converter Operating humidity (% RH) 10-80% RH, no condensation Cooling Method Self-cooling Terminal D-SUB25P male ⇔ D-SUB9P female Outer Dimensions, Width W x Depth D x Height H (mm) D-SUB25P:58×65×15、D-SUB9P:32×34×16.5 Storage Humidity (%) 10-80% RH, no condensation Connection converter Voltage (V) DC5 Operating Temperature (℃) 0~45 Current Consumption (mA) 100 Storage Temperature (℃) -20~60 communication speed ~38.4kbps Color Black
Cable Length (m) 1.5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Terminal Mini DIN6P male ⇔ D-SUB9P female Standard RS-232C Connection cross communication speed ~115.2kbps
Cable Length (m) 5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Standard USB Connection USB Terminal USB B-Type⇔USB A-Type
Cable Length (m) 3 Color Black RoHS directive (corresponding to 10 substances) Correspondence Connection USB Standard USB Terminal USB B-Type⇔USB A-Type
USB extension USB 2.0 compatible USB repeater cable (5m)
Operating Temperature (℃) -10~50 Storage Temperature (℃) -30~80 communication speed 1.5Mbps/12Mbps/480Mbps Mass (g) 250 Cable Length (m) 5 Operating humidity (% RH) 5 to 95% RH, non-condensing Storage Humidity (%) 5 to 95% RH, non-condensing Current Consumption (mA) 60 Color Black Power Supply Bus power RoHS directive (corresponding to 10 substances) Correspondence Voltage (V) DC5 Connection USB Standard USB Terminal USB A-Type (female) ⇔ USB A-Type USB type USB Specification Rev2.0 compliant
MELSEC-FX CPU compatible RS-422 ⇔ RS-232C converter cable (1.5M) PC side: D-SUB9P
Storage Temperature (℃) -20~60 Operating Temperature (℃) 0~45 Cable Length (m) 1.5 Operating humidity (% RH) 10-80% RH, no condensation Storage Humidity (%) 10-80% RH, no condensation Current Consumption (mA) 60 Mass (g) 85 Color Black RoHS directive (corresponding to 10 substances) Correspondence Voltage (V) DC5 Terminal Mini DIN8P male ⇔ D-SUB9P female Standard RS-422 to RS-232C converter Cooling Method Self-cooling Connection converter communication speed ~115.2kbps