Square Connectors
Other Related Pages
- OMRON XM2S D-Sub Connector Assembly HoodSuitable Cable Outer Dia. (Φmm) (Maximum) 13 Operation Ambient Temperature (℃) -25~+85 Material (Housing) ABS resin Processing (Housing) Nickel plating Standard RoHS directive Shape hood
- JAE (Japan Aviation Electronics) D-sub Connector Electromagnetic Interference (EMI) Countermeasure TypeIt has the same shape as the standard type D * N (using press contact) of the solder connection type, the shell is nickel-plated, and the front shell on the pin side is grounded dimples to ensure contact between the shells and provide a shielding effect. It is an enhanced EMI countermeasure type.Applicable Wire Range AWG (#) #20 Finish (contact part) Gold plating Dimension B2 (mm) - Dimension D2 (mm) - Dimension H (mm) 1.2(±0.4) Dimension G (mm) 10.7(±0.4) Dimension E (mm) 12.6(±0.5) Contact Resistance (mΩ) 2.7 or less Dimension K (mm) 3.05(±0.25) Rated Current (A) 5 (per contact core) Insulation Resistance (MΩ) 5000 or less Dimension D (mm) 7.82(±0.25) Withstand Voltage (V/min) AC1250 RoHS directive (corresponding to 10 substances) Correspondence Contact Shape Female Connection Type Screw Type Square Connection Method Solder Shape Straight
- 3M Mini Clamp Wire Mount Socket for Cable Relay ConnectionNo special jig tools required, no wire pretreatment required. Easy and reliable batch pressure welding connector that just inserts the wire and crimps it with pliers. It enables relay connection of the wire with only male and female connectors, reducing the number of parts. Wide range of wire com... Read MoreVoltage (V) AC / DC 32 or less Applicable connector Mini clamp wire mount plug Current (A) Up to 3.0
- JAE (Japan Aviation Electronics) D-sub Connector EMI Countermeasure Fitting BaseIt is a fixing base that is attached to both ends of the connector and is connected to the male screw for fitting and fixing of the junction shell attached to the mating connector (cable side). Two fixing bases are required for one connector.
- JAE (Japan Aviation Electronics) D-sub Connector Solder Type (Machine Contact)Soldered connection type connector using standard contacts (size # 20, rated current 5A) with solder pots.Finish (contact part) Gold plating Operating Temperature Range (℃) -65to+125,-55to+105,-55to+125 Contact Resistance (mΩ) 2.7 or less Rated Current (A) 5 Insulation Resistance (MΩ) 5000 or more Withstand Voltage AC1250Vr.ms (1 minute) Connection Method For soldering Connector Shape Wire side connector
- JAE (Japan Aviation Electronics) D-sub Connector Plastic Hood Electromagnetic Interference (EMI) Countermeasure TypeA lightweight hood with a two-piece structure (split type) that is easy to assemble, with a unique step in the mating groove, which securely covers the connector flange and enhances the shielding effect.
- 3M Miniature Delta Ribbon (MDR) System Soldering Plug"Industry standard product" of half-pitch I / O connector Low insertion / removal force and anti-pry measures that ensure high reliability by adopting MDR system preforce type cantilever contact Suitable for a wide range of cable sizes from AWG # 24 to # 30 Soldering connection method t... Read MoreVoltage (V) AC: Up to 150
DC: Up to 200 Current (A) Up to 0.5 - JAE (Japan Aviation Electronics) D-sub Connector Solder Type (Press Contact)Soldered connection type connector using standard contacts (size # 20, rated current 5A) with solder pots.Finish (contact part) Gold plating Operating Temperature Range (℃) -65to+125,-55to+105,-55to+125 Rated Current (A) 5 Connection Method For soldering Type Press contact Connector Shape Wire side connectorfrom S$8.99Min. 2 days
- 3M Miniature Delta Ribbon (MDR) System Non-Shielded Shell Kit (Straight Type)"Industry standard" half-pitch I / O connector Compatible with MDR system soldering plugs and ordinary pressure-welded plugs Efficient shielding with a two-piece structure ground plate of the same shape that achieves both ease of assembly and strength * Jack screw M2.6 type is not compa... Read MoreApplicable tightening torque (N ・ m [kgf ・ cm]) 0.20±0.05(2.0±0.5) Applicable connector MDR solder plug
MDR plug Specification With ground plate - JAE (Japan Aviation Electronics) D-sub Connector Plastic HoodConnector Shape Junction shell Type Straight clamp plastic split type Operating Temperature Range (℃) -65to+125,-55to+105,-55to+125
- JAE (Japan Aviation Electronics) D-sub connector crimp contactFinish (contact part) Gold plating Connection Method Crimping Shape Straight
- JAE (Japan Aviation Electronics) D-sub connector machine contactFinish (contact part) Gold plating Suitable for Crimp type contact for D □ U Specification Crimp type contact for D □ U
- JAE (Japan Aviation Electronics) D-sub connector mating base (hexagon)It is a fixing base (female screw) that is attached to both ends of the connector and is connected to the male screw for fitting and fixing of the junction shell attached to the mating connector (cable side). Two fixing bases are required for one connector. When ordering, please check the type of... Read MoreMounting Front and rear mount shared Shape Hexagon Material / Finish Trivalent chromate on steel / galvanized
- JAE (Japan Aviation Electronics) D-sub Connector Metal Hood Electromagnetic Interference (EMI) Countermeasure TypeA lightweight hood with a two-piece structure (split type) that is easy to assemble, with a unique step in the mating groove, which securely covers the connector flange and enhances the shielding effect. There are two types with nickel-plated finish, metal and plastic. There are two types of scre... Read MoreOperating Temperature Range (℃) -65to+125,-55to+105,-55to+125 Type Junction shell Connector Shape Junction shell
- JAE (Japan Aviation Electronics) D-Sub Connector EMI Countermeasure Type Crimp and Through Hole TypeIt is a D □ U type EMI countermeasure type that is used by attaching a crimp type or through-hole contact for the board. Equipped with a manual crimping tool for easy wiring work and a semi-automatic crimping machine for a large amount of wiring. The contact (sold separately) can be inserted from... Read MoreApplicable Wire Range AWG (#) #18~#30 Rated Current (A) 5 (per core) Insulation Resistance (MΩ) 5000 or more Withstand Voltage (V/min) AC1000 Connection Method Crimping Contact Shape Female Connection Type Screw Classification Socket side Type Square Material / Finish Steel / nickel plating Shape Straight
- JAE (Japan Aviation Electronics) D-sub connector EMI countermeasure through hole typeA low-priced, general-purpose angle type connector that thoroughly reduces costs as a through hole for printed circuit boards. The connector body and the bracket for fixing the board are lightweight with a plastic integrated structure.Finish (contact part) Gold plating Rated Current (A) 5 Connection Method Board mounting Type Square Connection Type Screw circuit board connection Soldering (through hole) Shape angle
- JAE (Japan Aviation Electronics) D-sub connector screw lock deviceA pair of male and female screw lock parts that are attached to both sides of the connector flange to secure the connectors to each other, and consist of a locking screw and a lock nut. * Two male and two female connectors are required for each set of connectors.Material / Finish Trivalent chromate on steel / galvanized Type Rocking screw (male side) Specification Rocking screw (male side)
- Honda Tsushin Kogyo Small Sized Rectangular Connector MR SeriesDouble mechanism of screw and spring lock that can withstand any impact. Dustproof mechanism with excellent environmental friendliness. Optimal for miniaturization of equipment due to its robustness, small size, light weight, and high density. A relay type case is also available. FA control equip... Read Morefrom S$1.99Min. 17 days
- HARTING D Silver contactRated Current (A) 10 Rated Voltage 250V RoHS directive (corresponding to 10 substances) Correspondence Suitable for D Contactfrom S$139.90Min. 2 days
- Hirosugi-Keiki Spacer (D-Sub connector mounting spacer) DSB-0000GE series (# 4-40)Thread Size #4-40 Material Brass RoHS directive (corresponding to 10 substances) Correspondence
- Mitsubishi Electric I/O Cable Self-Made ConnectorFX1NC, FX2NC, FX3UC connector for input / output expansion block * Electric wires and crimping tools are not included, so please prepare them separately.Connection Method Crimping Connection Type One touch Type Square Shape Straightfrom S$32.99Min. 164 days
- JAE (Japan Aviation Electronics) D-sub connector solder typeA monoblock type (integral structure) insulator that uses glass-filled dialial phthalate with excellent heat resistance, weather resistance, and dimensional stability. A highly reliable type that provides stable contact by wrapping beryllium copper around the contact part of the socket contact.Finish (contact part) Gold plating Operating Temperature Range (℃) -65to+125,-55to+105,-55to+125 Rated Current (A) 5 Connection Method For soldering Material / Finish Trivalent chromate on steel / galvanized Connector Shape Wire side connector
- OMRON Cable side D-sub connector assembly hood XM2SA cable sideways type has been added to the popular D sub-connector assembly type hood. The space behind the connector can be used effectively. The cable pull-out direction is horizontal. Achieves effective noise suppression with a metallized plastic hood.Material (Lock Screw) Brass / Nickel plating Material (Cable Clamp) Steel / nickel plating
- JAE (Japan Aviation Electronics) D-sub connector pressure contact type connectorIt is a self-piercing type pressure welding connector that can connect all the cores at the same time with one touch without pretreatment such as stripping the insulation coating of the flat ribbon cable.Finish (contact part) Gold plating Operating Temperature Range (℃) -65to+125,-55to+105,-55to+125 Rated Current (A) 1 Connection Method Crimping Connector Shape Wire side connectorfrom S$16.99Min. 2 days
- JAE (Japan Aviation Electronics) D-sub connector dust capOperating Temperature Range (℃) -65to+125,-55to+105,-55to+125 Connector Shape Dust cap Material Polyethylene Hue Redfrom S$1.99Min. 5 days
- HARTING Han Housing Bulkhead MountingRoHS directive (corresponding to 10 substances) Correspondencefrom S$32.99Min. 2 days
- JAE (Japan Aviation Electronics) D-sub connector crimp type connectorWiring is a crimping type that is performed with a crimping tool that is easy to operate. Insert the connected contacts from the back of the insulator. The inserted contact is securely held by a metal clip built into the contact hole of the insulator. In case of circuit change or correction of in... Read MoreApplicable Wire Range AWG (#) #30~#18 Rated Current (A) 5 Insulation Resistance (MΩ) 5000 or more Withstand Voltage (V/min) AC1000 Connection Method Crimping Connection Type Screw Type Square Shape Straightfrom S$25.99Min. 7 days
- HARTING Han E Type Screw TerminalRated Current (A) 16 Rated Voltage 500V RoHS directive (corresponding to 10 substances) Correspondence Terminal Connection Screw terminalfrom S$19.99Min. 2 days
- JAE (Japan Aviation Electronics) D-sub connector EMI countermeasure substrate through hole typeEMI countermeasure type with the same shape as the angle type D □ UL standard material for connecting board through holes, low cost type). The pin side front shell has grounding dimples to ensure contact with the mating shell. (Material / Finish) Shell: Steel / Nickel plated, Insulator: Glass-fil... Read MoreFinish (contact part) Gold plating Connection Method Crimping Connection Type Screw circuit board connection Soldering (through hole) Type Square Material / Finish Steel / nickel plating Shape Straight
- 3M CC-LinkFinish (Contact-contact part) Gold plating Rated Current (A) 10 Cell Spacing (mm) 3 Material (Contact) Copper alloy
- OMRON D-sub connector socket / dip L-shaped terminal XM3BD sub-connector ideal for OA equipment interface Shielded connector for EMI countermeasures. Effective noise countermeasures are realized by using a metallized treated plastic hood. Compact and robust type with metal shell. Prepare various fixtures and grounding brackets.Operation Ambient Temperature (℃) -55 to +105 (no freezing in the bass) Insulation Resistance (MΩ) 10 3 or more (at 500 VDC) Contact Resistance (mΩ) 15 or less (20mV or less, 100mA or less) Insertion / Removal Durability (Times) 200 Rated Current (A) 5 Rated Voltage (V) AC300 Material (Housing) Glass-filled PBT resin (UL94V-0) / Black Processing (Contact Connection Part) Nickel base Gold plating Processing (Contact Terminal Pressure Connection Part) Nickel base Tin plating Material (Contact Connection Part) Phosphor bronze Material (Contact Terminal Pressure Connection Part) Phosphor bronze Standard RoHS directive Shape Socket Dip L-type terminalfrom S$7.99Min. 124 days
- HARTING Han A (R) Hood Top EntryRoHS directive (corresponding to 10 substances) Correspondence Outlet Top entryfrom S$32.99Min. 16 days
- HARTING E Silver contactRated Current (A) 16 Rated Voltage 500V RoHS directive (corresponding to 10 substances) Correspondence Suitable for E Contactfrom S$64.99Min. 2 days
- JAE (Japan Aviation Electronics) D-sub connector EMI countermeasure substrate through hole type (straight)Straight type D □ UL94V-0, black for board through-hole connection), Contact: Copper alloy / gold plating or contact part gold plating, connection part tin or tin alloy plating.Finish (contact part) Gold plating Rated Current (A) 5 Insulation Resistance (MΩ) 5000 or more Withstand Voltage (V/min) AC1250 Connection Method Crimping Contact Shape Male Connection Type Screw circuit board connection Soldering (through hole) Type Square Material / Finish Steel / nickel plating Shape Straight Contact Resistance (mΩ) less than 4
- Hirosugi-Keiki D-Sub Connector Mounting Spacers DSB-0000AE Series (M = 2.6 Pitch 0.45)Material Brass RoHS directive (corresponding to 10 substances) Correspondence Thread Size M2.6from S$32.99Min. 2 days
- JAE (Japan Aviation Electronics) D-sub connector straight through hole type (press contact)A through-hole type connector that is mounted directly on the circuit on the printed circuit board.