All Category

Square Connector / Main Units

View : Grid List
Filter

Items 1 - 40 of 935

Set Ascending Direction
  1. XM2S D-Sub Connector Assembly Hood
    OMRON XM2S D-Sub Connector Assembly Hood
    Suitable Cable Outer Dia. (Φmm)  (Maximum) 13  Operation Ambient Temperature (℃)  -25~+85  Material (Housing)  ABS resin  Processing (Housing)  Nickel plating  Standard  RoHS directive  Shape  hood 
    Rating:
    89%
    from S$13.99
    Min. 5 days
  2. D-sub Connector Electromagnetic Interference (EMI) Countermeasure Type
    JAE (Japan Aviation Electronics) D-sub Connector Electromagnetic Interference (EMI) Countermeasure Type
    It has the same shape as the standard type D * N (using press contact) of the solder connection type, the shell is nickel-plated, and the front shell on the pin side is grounded dimples to ensure contact between the shells and provide a shielding effect. It is an enhanced EMI countermeasure type.
    Applicable Wire Range AWG (#)  #20  Finish  (contact part) Gold plating  Dimension B2 (mm)  Dimension D2 (mm)  Dimension H (mm)  1.2(±0.4)  Dimension G (mm)  10.7(±0.4)  Dimension E (mm)  12.6(±0.5)  Contact Resistance (mΩ)  2.7 or less  Dimension K (mm)  3.05(±0.25)  Rated Current (A)  5 (per contact core)  Insulation Resistance (MΩ)  5000 or less  Dimension D (mm)  7.82(±0.25)  Withstand Voltage (V/min)  AC1250  RoHS directive (corresponding to 10 substances)  Correspondence  Contact Shape  Female  Connection Type  Screw  Type  Square  Connection Method  Solder  Shape  Straight 
    Rating:
    75%
    from S$11.99
    Min. 2 days
  3. Mini Clamp Wire Mount Socket for Cable Relay Connection
    3M Mini Clamp Wire Mount Socket for Cable Relay Connection
    No special jig tools required, no wire pretreatment required. Easy and reliable batch pressure welding connector that just inserts the wire and crimps it with pliers. It enables relay connection of the wire with only male and female connectors, reducing the number of parts. Wide range of wire com... Read More
    Voltage (V)  AC / DC 32 or less  Applicable connector  Mini clamp wire mount plug  Current (A)  Up to 3.0 
    Rating:
    80%
    from S$2.49
    Min. 2 days
  4. D-sub Connector Solder Type (Machine Contact)
    JAE (Japan Aviation Electronics) D-sub Connector Solder Type (Machine Contact)
    Soldered connection type connector using standard contacts (size # 20, rated current 5A) with solder pots.
    Finish  (contact part) Gold plating  Operating Temperature Range (℃)  -65to+125,-55to+105,-55to+125  Contact Resistance (mΩ)  2.7 or less  Rated Current (A)  Insulation Resistance (MΩ)  5000 or more  Withstand Voltage  AC1250Vr.ms (1 minute)  Connection Method  For soldering  Connector Shape  Wire side connector 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  5. D-sub Connector Plastic Hood Electromagnetic Interference (EMI) Countermeasure Type
    JAE (Japan Aviation Electronics) D-sub Connector Plastic Hood Electromagnetic Interference (EMI) Countermeasure Type
    A lightweight hood with a two-piece structure (split type) that is easy to assemble, with a unique step in the mating groove, which securely covers the connector flange and enhances the shielding effect.
    Rating:
    93%
    from S$5.49
    Min. 2 days
  6. Miniature Delta Ribbon (MDR) System Soldering Plug
    3M Miniature Delta Ribbon (MDR) System Soldering Plug
    "Industry standard product" of half-pitch I / O connector Low insertion / removal force and anti-pry measures that ensure high reliability by adopting MDR system preforce type cantilever contact Suitable for a wide range of cable sizes from AWG # 24 to # 30 Soldering connection method t... Read More
    Voltage (V)  AC: Up to 150
    DC: Up to 200 
    Current (A)  Up to 0.5 
    Rating:
    74%
    from S$8.29
    Min. 2 days
  7. D-sub Connector Solder Type (Press Contact)
    JAE (Japan Aviation Electronics) D-sub Connector Solder Type (Press Contact)
    Soldered connection type connector using standard contacts (size # 20, rated current 5A) with solder pots.
    Finish  (contact part) Gold plating  Operating Temperature Range (℃)  -65to+125,-55to+105,-55to+125  Rated Current (A)  Connection Method  For soldering  Type  Press contact  Connector Shape  Wire side connector 
    from S$8.99
    Min. 2 days
  8. Miniature Delta Ribbon (MDR) System Non-Shielded Shell Kit (Straight Type)
    3M Miniature Delta Ribbon (MDR) System Non-Shielded Shell Kit (Straight Type)
    "Industry standard" half-pitch I / O connector Compatible with MDR system soldering plugs and ordinary pressure-welded plugs Efficient shielding with a two-piece structure ground plate of the same shape that achieves both ease of assembly and strength * Jack screw M2.6 type is not compa... Read More
    Applicable tightening torque (N ・ m [kgf ・ cm])  0.20±0.05(2.0±0.5)  Applicable connector  MDR solder plug
    MDR plug 
    Specification  With ground plate 
    Rating:
    53%
    from S$6.89
    Min. 2 days
  9. D-sub Connector Plastic Hood
    JAE (Japan Aviation Electronics) D-sub Connector Plastic Hood
    Connector Shape  Junction shell  Type  Straight clamp plastic split type  Operating Temperature Range (℃)  -65to+125,-55to+105,-55to+125 
    Rating:
    80%
    from S$5.59
    Min. 2 days
  10. D-sub connector crimp contact
    JAE (Japan Aviation Electronics) D-sub connector crimp contact
    Finish  (contact part) Gold plating  Connection Method  Crimping  Shape  Straight 
    Rating:
    100%
    from S$64.99
    Min. 5 days
  11. D-sub connector mating base (hexagon)
    JAE (Japan Aviation Electronics) D-sub connector mating base (hexagon)
    It is a fixing base (female screw) that is attached to both ends of the connector and is connected to the male screw for fitting and fixing of the junction shell attached to the mating connector (cable side). Two fixing bases are required for one connector. When ordering, please check the type of... Read More
    Mounting  Front and rear mount shared  Shape  Hexagon  Material / Finish  Trivalent chromate on steel / galvanized 
    Rating:
    20%
    from S$4.39
    Min. 2 days
  12. D-sub Connector Metal Hood Electromagnetic Interference (EMI) Countermeasure Type
    JAE (Japan Aviation Electronics) D-sub Connector Metal Hood Electromagnetic Interference (EMI) Countermeasure Type
    A lightweight hood with a two-piece structure (split type) that is easy to assemble, with a unique step in the mating groove, which securely covers the connector flange and enhances the shielding effect. There are two types with nickel-plated finish, metal and plastic. There are two types of scre... Read More
    Operating Temperature Range (℃)  -65to+125,-55to+105,-55to+125  Type  Junction shell  Connector Shape  Junction shell 
    Rating:
    87%
    from S$16.99
    Min. 123 days
  13. D-Sub Connector EMI Countermeasure Type Crimp and Through Hole Type
    JAE (Japan Aviation Electronics) D-Sub Connector EMI Countermeasure Type Crimp and Through Hole Type
    It is a D □ U type EMI countermeasure type that is used by attaching a crimp type or through-hole contact for the board. Equipped with a manual crimping tool for easy wiring work and a semi-automatic crimping machine for a large amount of wiring. The contact (sold separately) can be inserted from... Read More
    Applicable Wire Range AWG (#)  #18~#30  Rated Current (A)  5 (per core)  Insulation Resistance (MΩ)  5000 or more  Withstand Voltage (V/min)  AC1000  Connection Method  Crimping  Contact Shape  Female  Connection Type  Screw  Classification  Socket side  Type  Square  Material / Finish  Steel / nickel plating  Shape  Straight 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  14. D-sub connector EMI countermeasure through hole type
    JAE (Japan Aviation Electronics) D-sub connector EMI countermeasure through hole type
    A low-priced, general-purpose angle type connector that thoroughly reduces costs as a through hole for printed circuit boards. The connector body and the bracket for fixing the board are lightweight with a plastic integrated structure.
    Finish  (contact part) Gold plating  Rated Current (A)  Connection Method  Board mounting  Type  Square  Connection Type  Screw  circuit board connection  Soldering (through hole)  Shape  angle 
    Rating:
    40%
    from S$6.49
    Min. 2 days
  15. D-sub connector screw lock device
    JAE (Japan Aviation Electronics) D-sub connector screw lock device
    A pair of male and female screw lock parts that are attached to both sides of the connector flange to secure the connectors to each other, and consist of a locking screw and a lock nut. * Two male and two female connectors are required for each set of connectors.
    Material / Finish  Trivalent chromate on steel / galvanized  Type  Rocking screw (male side)  Specification  Rocking screw (male side) 
    Rating:
    80%
    from S$4.89
    Min. 5 days
  16. D-1000 contact
    Tyco Electronics Japan D-1000 contact
    from S$22.99
    Min. 2 days
  17. Small Sized Rectangular Connector MR Series
    Honda Tsushin Kogyo Small Sized Rectangular Connector MR Series
    Double mechanism of screw and spring lock that can withstand any impact. Dustproof mechanism with excellent environmental friendliness. Optimal for miniaturization of equipment due to its robustness, small size, light weight, and high density. A relay type case is also available. FA control equip... Read More
    from S$1.99
    Min. 17 days
  18. D Silver contact
    HARTING D Silver contact
    Rated Current (A)  10  Rated Voltage  250V  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D Contact 
    from S$139.90
    Min. 2 days
  19. Spacer (D-Sub connector mounting spacer) DSB-0000GE series (# 4-40)
    Hirosugi-Keiki Spacer (D-Sub connector mounting spacer) DSB-0000GE series (# 4-40)
    Thread Size  #4-40  Material  Brass  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  20. I/O Cable Self-Made Connector
    Mitsubishi Electric I/O Cable Self-Made Connector
    FX1NC, FX2NC, FX3UC connector for input / output expansion block * Electric wires and crimping tools are not included, so please prepare them separately.
    Connection Method  Crimping  Connection Type  One touch  Type  Square  Shape  Straight 
    from S$32.99
    Min. 164 days
  21. D-sub connector solder type
    JAE (Japan Aviation Electronics) D-sub connector solder type
    A monoblock type (integral structure) insulator that uses glass-filled dialial phthalate with excellent heat resistance, weather resistance, and dimensional stability. A highly reliable type that provides stable contact by wrapping beryllium copper around the contact part of the socket contact.
    Finish  (contact part) Gold plating  Operating Temperature Range (℃)  -65to+125,-55to+105,-55to+125  Rated Current (A)  Connection Method  For soldering  Material / Finish  Trivalent chromate on steel / galvanized  Connector Shape  Wire side connector 
    Rating:
    100%
    from S$45.99
    Min. 5 days
  22. Cable side D-sub connector assembly hood XM2S
    OMRON Cable side D-sub connector assembly hood XM2S
    A cable sideways type has been added to the popular D sub-connector assembly type hood. The space behind the connector can be used effectively. The cable pull-out direction is horizontal. Achieves effective noise suppression with a metallized plastic hood.
    Material (Lock Screw)  Brass / Nickel plating  Material (Cable Clamp)  Steel / nickel plating 
    Rating:
    100%
    from S$12.99
    Min. 6 days
  23. D-sub connector pressure contact type connector
    JAE (Japan Aviation Electronics) D-sub connector pressure contact type connector
    It is a self-piercing type pressure welding connector that can connect all the cores at the same time with one touch without pretreatment such as stripping the insulation coating of the flat ribbon cable.
    Finish  (contact part) Gold plating  Operating Temperature Range (℃)  -65to+125,-55to+105,-55to+125  Rated Current (A)  Connection Method  Crimping  Connector Shape  Wire side connector 
    from S$16.99
    Min. 2 days
  24. D-5000 series contact
    Tyco Electronics Japan D-5000 series contact
    from S$95.99
    Min. 6 days
  25. D-sub connector dust cap
    JAE (Japan Aviation Electronics) D-sub connector dust cap
    Operating Temperature Range (℃)  -65to+125,-55to+105,-55to+125  Connector Shape  Dust cap  Material  Polyethylene  Hue  Red 
    from S$1.99
    Min. 5 days
  26. Han Housing Bulkhead Mounting
    HARTING Han Housing Bulkhead Mounting
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$32.99
    Min. 2 days
  27. D-sub connector crimp type connector
    JAE (Japan Aviation Electronics) D-sub connector crimp type connector
    Wiring is a crimping type that is performed with a crimping tool that is easy to operate. Insert the connected contacts from the back of the insulator. The inserted contact is securely held by a metal clip built into the contact hole of the insulator. In case of circuit change or correction of in... Read More
    Applicable Wire Range AWG (#)  #30~#18  Rated Current (A)  Insulation Resistance (MΩ)  5000 or more  Withstand Voltage (V/min)  AC1000  Connection Method  Crimping  Connection Type  Screw  Type  Square  Shape  Straight 
    from S$25.99
    Min. 7 days
  28. Han E Type Screw Terminal
    HARTING Han E Type Screw Terminal
    Rated Current (A)  16  Rated Voltage  500V  RoHS directive (corresponding to 10 substances)  Correspondence  Terminal Connection  Screw terminal 
    from S$19.99
    Min. 2 days
  29. D-sub connector EMI countermeasure substrate through hole type
    JAE (Japan Aviation Electronics) D-sub connector EMI countermeasure substrate through hole type
    EMI countermeasure type with the same shape as the angle type D □ UL standard material for connecting board through holes, low cost type). The pin side front shell has grounding dimples to ensure contact with the mating shell. (Material / Finish) Shell: Steel / Nickel plated, Insulator: Glass-fil... Read More
    Finish  (contact part) Gold plating  Connection Method  Crimping  Connection Type  Screw  circuit board connection  Soldering (through hole)  Type  Square  Material / Finish  Steel / nickel plating  Shape  Straight 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  30. MDR
    3M MDR
    Rating:
    60%
    from S$0.94
    Min. 14 days
  31. CC-Link
    3M CC-Link
    Finish  (Contact-contact part) Gold plating  Rated Current (A)  10  Cell Spacing (mm)  Material (Contact)  Copper alloy 
    Rating:
    100%
    from S$5.89
    Min. 2 days
  32. D-sub connector socket / dip L-shaped terminal XM3B
    OMRON D-sub connector socket / dip L-shaped terminal XM3B
    D sub-connector ideal for OA equipment interface Shielded connector for EMI countermeasures. Effective noise countermeasures are realized by using a metallized treated plastic hood. Compact and robust type with metal shell. Prepare various fixtures and grounding brackets.
    Operation Ambient Temperature (℃)  -55 to +105 (no freezing in the bass)  Insulation Resistance (MΩ)  10 3 or more (at 500 VDC)  Contact Resistance (mΩ)  15 or less (20mV or less, 100mA or less)  Insertion / Removal Durability (Times)  200  Rated Current (A)  Rated Voltage (V)  AC300  Material (Housing)  Glass-filled PBT resin (UL94V-0) / Black  Processing (Contact Connection Part)  Nickel base Gold plating  Processing (Contact Terminal Pressure Connection Part)  Nickel base Tin plating  Material (Contact Connection Part)  Phosphor bronze  Material (Contact Terminal Pressure Connection Part)  Phosphor bronze  Standard  RoHS directive  Shape  Socket Dip L-type terminal 
    from S$7.99
    Min. 124 days
  33. Han A (R) Hood Top Entry
    HARTING Han A (R) Hood Top Entry
    RoHS directive (corresponding to 10 substances)  Correspondence  Outlet  Top entry 
    from S$32.99
    Min. 16 days
  34. E Silver contact
    HARTING E Silver contact
    Rated Current (A)  16  Rated Voltage  500V  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  E Contact 
    from S$64.99
    Min. 2 days
  35. D-sub connector EMI countermeasure substrate through hole type (straight)
    JAE (Japan Aviation Electronics) D-sub connector EMI countermeasure substrate through hole type (straight)
    Straight type D □ UL94V-0, black for board through-hole connection), Contact: Copper alloy / gold plating or contact part gold plating, connection part tin or tin alloy plating.
    Finish  (contact part) Gold plating  Rated Current (A)  Insulation Resistance (MΩ)  5000 or more  Withstand Voltage (V/min)  AC1250  Connection Method  Crimping  Contact Shape  Male  Connection Type  Screw  circuit board connection  Soldering (through hole)  Type  Square  Material / Finish  Steel / nickel plating  Shape  Straight  Contact Resistance (mΩ)  less than 4 
    Rating:
    100%
    from S$9.29
    Min. 7 days
  36. D-Sub Connector Mounting Spacers DSB-0000AE Series (M = 2.6 Pitch 0.45)
    Hirosugi-Keiki D-Sub Connector Mounting Spacers DSB-0000AE Series (M = 2.6 Pitch 0.45)
    Material  Brass  RoHS directive (corresponding to 10 substances)  Correspondence  Thread Size  M2.6 
    from S$32.99
    Min. 2 days
  37. D-sub connector
    HRS (HIROSE ELECTRIC) D-sub connector
    Rating:
    20%
    from S$0.65
    Min. 12 days
  38. D-sub connector straight through hole type (press contact)
    JAE (Japan Aviation Electronics) D-sub connector straight through hole type (press contact)
    A through-hole type connector that is mounted directly on the circuit on the printed circuit board.
    Rating:
    80%
    from S$10.99
    Min. 46 days
  39. RS Pro Gender Changer MNGC Series f Application 9-pole D-Sub Connector
    RS Pro RS Pro Gender Changer MNGC Series f Application 9-pole D-Sub Connector
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$24.99
    Min. 2 days
  40. WM4C socket for photovoltaic power generation
    Weidmuller WM4C socket for photovoltaic power generation
    TUV certified WM4C contact pins that comply with the latest DIN EN 50521 have low contact resistance due to Weidmüller's high plating technology, have the durability required for PV connectors, and provide highly reliable connections. Offers. For connection between solar panels and PCS, junct... Read More
    Continuous Use Temperature (℃)  -40~85  Mass (g)  1.8  Applicable Standard  2PfG1169/08.07 & EN 50618:2014  Rated Current (A)  35  Connectable Wire (mm2 4~6  Cable Outer Diameter (Φmm)  5.5~7  Trusco Part No.  856-9010  Connection Method  Crimping  Rated Voltage (V)  DC1500(IEC)  Pollution Degree (Environment to Use)  II  Protection Class  IP65&IP67/IP2x  Contact Shape  Male  Type  Round type  Shape  Straight  Standard to Conform  TUV(DIN EN 50521) 
    from S$249.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 935

Set Ascending Direction