All Category

Circular Connector / Main Units

View : Grid List
Filter

Items 1 - 40 of 734

Set Ascending Direction
  1. NCS Series Regular-use Large Metal Connector Straight Plug
    Nanaboshi Electric Mfg. NCS Series Regular-use Large Metal Connector Straight Plug
    Uninflected metal connector used for various circuits Mechanically and electrically stable due to its robust and simple structure The shell uses a zinc alloy with excellent strength. No special tools are required for soldering connections.
    Operating Temperature Range (℃)  -40~+120  Contact Shape  Female  Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber 
    Rating:
    88%
    from S$9.79
    Min. 2 days
  2. L-shaped Plug (Split Shell)
    DDK L-shaped Plug (Split Shell)
    The D / MS3108B is a plug that attaches to the cable at a 90 degree angle to the connector and connects to all D / MS connector receptacles. Since the back shell is a split type, soldering and inspection can be done easily. Please use it together with the cable clamp (D / MS3057- □□ A). As of Jun... Read More
    Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  angle 
    Rating:
    85%
    from S$15.99
    Min. 103 days
  3. NCS Series General Purpose Large Metal Joint Elbow Connectors LPM
    Nanaboshi Electric Mfg. NCS Series General Purpose Large Metal Joint Elbow Connectors LPM
    It is a basic form of metal connector and can be used for various circuits. It is mechanically and electrically stable due to its robust and simple structure. PSE notation. The connection method is soldering. Screw-in lock type connector
    Operating Temperature Range (℃)  -40~+120  Rated Current (A)  10  Suitable Cable Outer Dia. (Φmm)  10.5~14  Shell Size  25  RoHS directive (corresponding to 10 substances)  Correspondence  Connector Shape  LPM  Contact Shape  Male  Type  Round type  Connection Type  Screw  Connection Method  Solder  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber  Shape  angle 
    from S$32.99
    Min. 2 days
  4. NJW Series Waterproof Medium Connector Panel Mounting Receptacles
    Nanaboshi Electric Mfg. NJW Series Waterproof Medium Connector Panel Mounting Receptacles
    We have many achievements in waterproof connectors based on the NJC series, surveillance cameras, construction machinery, and outdoor measuring instruments. * The positive core and the reverse core cannot be combined.
    RoHS directive (corresponding to 10 substances)  Correspondence  Waterproof Specifications  IP-67 equivalent  Type  Round type  Connection Type  Screw  Lock  Screw lock method  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber 
    from S$9.29
    Min. 23 days
  5. NR series one-touch medium connector relay adapter NR20
    Nanaboshi Electric Mfg. NR series one-touch medium connector relay adapter NR20
    Connector that evolved the NJC series into a one-touch lock method * The positive core and the reverse core cannot be combined.
    Shell Size  20  RoHS directive (corresponding to 10 substances)  Correspondence  Connection Type  One touch  Lock  One-touch lock method  Type  Round type  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin 
    from S$24.99
    Min. 2 days
  6. Coaxial 50Ω conversion adapter (remo plug SMA socket) 00 series
    LEMO Coaxial 50Ω conversion adapter (remo plug SMA socket) 00 series
    Taking advantage of its small size, it is possible to mount about 50 sockets per 100 cm 2. Ideal for all applications that require a large number of sockets in a limited space, such as patch panels and small modules. --Space-saving, high-density design --NIM.CAM AC standard 50Ω coaxial connector ... Read More
    Rated Current (A)  Impedance (Ω)  50  Material  Brass, nickel  Contact unit  Coaxial  Contact Shape  For both female and male  IP grade  IP50  Type  Round type  Connection Method  Solder  Shape  Straight 
    from S$229.90
    Min. 93 days
  7. NCS Series Regular-use Large Metal Connector Panel Mounting Receptacle
    Nanaboshi Electric Mfg. NCS Series Regular-use Large Metal Connector Panel Mounting Receptacle
    Uninflected metal connector used for various circuits Mechanically and electrically stable due to its robust and simple structure The shell uses a zinc alloy with excellent strength. No special tools are required for soldering connections.
    Operating Temperature Range (℃)  -40~+120  Contact Shape  Male  Specification  Positive core (equipment side)  Connector Shape  Receptacle  Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber 
    Rating:
    88%
    from S$6.79
    Min. 2 days
  8. DC Plug
    MARUSHIN ELECTRIC MFG DC Plug
    Rated Voltage (V)  DC12  Contact Shape  Male  Type  Round type 
    Rating:
    80%
    from S$1.49
    Min. 2 days
  9. NJW Series Waterproof Medium-Sized Connector Straight Plug
    Nanaboshi Electric Mfg. NJW Series Waterproof Medium-Sized Connector Straight Plug
    Contact Shape  Female  Connector Shape  PF plug  Specification  Positive core (equipment side)  Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  10. NCS Series Regular-use Large Metal Connector Straight Plug
    Nanaboshi Electric Mfg. NCS Series Regular-use Large Metal Connector Straight Plug
    Uninflected metal connector used for various circuits Mechanically and electrically stable due to its robust and simple structure The shell uses a zinc alloy with excellent strength. No special tools are required for soldering connections.
    Operating Temperature Range (℃)  -40~+120  Contact Shape  Male  Connector Shape  PM (male)  Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  11. Panel Mount DC Jacks
    MARUSHIN ELECTRIC MFG Panel Mount DC Jacks
    Rated Voltage (V)  DC12  Contact Shape  Female  Type  Round type  Shape  Straight 
    Rating:
    84%
    from S$1.79
    Min. 2 days
  12. NRW Series One-touch Waterproof Medium-sized Connector Panel Mounting Receptacle
    Nanaboshi Electric Mfg. NRW Series One-touch Waterproof Medium-sized Connector Panel Mounting Receptacle
    Outdoor waterproof connector with one-touch lock mechanism High-strength plastic with excellent weather resistance and impact resistance is used for the shell RoHS directive compliant product For outdoor use
    Operating Temperature Range (℃)  -25~+85  Rated Voltage (V)  250  Material (Contact) / Treatment  Copper alloy / silver plating  RoHS directive (corresponding to 10 substances)  Correspondence  Connection Type  One touch  Type  Round type  Connector Shape  Receptacle  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Shell) / Finish  Synthetic resin /-  Material (Gasket)  Synthetic rubber 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  13. NRW Series One-Touch Waterproof Medium-Sized Connector Straight Plug
    Nanaboshi Electric Mfg. NRW Series One-Touch Waterproof Medium-Sized Connector Straight Plug
    Outdoor waterproof connector with one-touch lock mechanism High-strength plastic with excellent weather resistance and impact resistance is used for the shell RoHS directive compliant product For outdoor use
    Operating Temperature Range (℃)  -25~+85  Shell Size  20  Rated Voltage (V)  250  Material (Contact) / Treatment  Copper alloy / silver plating  Connection Type  One touch  Type  Round type  Connector Shape  Plug  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Shell) / Finish  Synthetic resin /-  Material (Gasket)  Synthetic rubber 
    Rating:
    87%
    from S$19.99
    Min. 2 days
  14. NJW Series Waterproof Medium Connector Panel Mounting Receptacle
    Nanaboshi Electric Mfg. NJW Series Waterproof Medium Connector Panel Mounting Receptacle
    A connector designed to have a waterproof function at the joint. Adopts a special surface treatment that is different from the conventional surface treatment.
    RoHS directive (corresponding to 10 substances)  Correspondence  Contact Shape  Male  Specification  Positive core (equipment side)  Connector Shape  Receptacle  Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber 
    Rating:
    92%
    from S$7.79
    Min. 2 days
  15. NJW Series Waterproof Medium-Sized Connector Straight Plug
    Nanaboshi Electric Mfg. NJW Series Waterproof Medium-Sized Connector Straight Plug
    A connector designed to have a waterproof function at the joint. Adopts a special surface treatment that is different from the conventional surface treatment.
    Contact Shape  Male  Connector Shape  PM plug  Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  16. Pressure-welded relay connector
    NICHIFU Pressure-welded relay connector
    Male / female connection is possible with a single connector. Can be used as a multi-pole by connecting connectors. * For copper wire. * Wires other than applicable wires cannot be used. * Please use within the rated voltage, rated current, operating temperature range and working temperature rang... Read More
    Rated Current (A)  (AWG24-22)2、(AWG20)3  Operating Temperature Range (℃)  -20~120  Wire Range (Stranded) (mm2 0.2~0.5  Working temperature range (℃)  0~40  Rated Voltage (V)  100  Maximum outer diameter (Φmm)  2.1  Wire Crimping Range (AWG#)  24~20  Suitable for  Briar (JIS B 4614 nominal 150)  Material (Contact)  Phosphor bronze with tin plating  Type  Plier tap connector  Material (Insulator)  Polycarbonate 
    Rating:
    92%
    from S$5.69
    Min. 2 days
  17. NJC Series JIS Standard Medium Metal Connector Straight Plug
    Nanaboshi Electric Mfg. NJC Series JIS Standard Medium Metal Connector Straight Plug
    Robust die-cast shell By adopting a 5-key guide, the connection is very smooth. For signals, transmission, and electronic devices * JIS standard products are NJC-163 165 207 2010 2410 2416 2816 2814.
    RoHS directive (corresponding to 10 substances)  Correspondence  Contact Shape  Male  Connector Shape  PM plug  Specification  Reverse core (power supply side)  Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber 
    Rating:
    83%
    from S$9.59
    Min. 2 days
  18. NJW Series Waterproof Medium-sized Connector Receptacle Cap
    Nanaboshi Electric Mfg. NJW Series Waterproof Medium-sized Connector Receptacle Cap
    RoHS directive (corresponding to 10 substances)  Correspondence  Connector Shape  Receptacle cap 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  19. DC Jack
    MARUSHIN ELECTRIC MFG DC Jack
    Specification  DC jack  Contact Shape  Female  Type  Round type 
    Rating:
    78%
    from S$2.19
    Min. 2 days
  20. NJC Series JIS Standard Medium Metal Connector Straight Plug
    Nanaboshi Electric Mfg. NJC Series JIS Standard Medium Metal Connector Straight Plug
    Robust die-cast shell By adopting a 5-key guide, the connection is very smooth. For signals, transmission, and electronic devices * JIS standard products are NJC-163 165 207 2010 2410 2416 2816 2814.
    RoHS directive (corresponding to 10 substances)  Correspondence  Contact Shape  Female  Connector Shape  Plug  Specification  Positive core (cable side)  Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber 
    Rating:
    78%
    from S$10.99
    Min. 2 days
  21. NCS Series Regular-use Large Metal Connector Panel Mounting Receptacle
    Nanaboshi Electric Mfg. NCS Series Regular-use Large Metal Connector Panel Mounting Receptacle
    Uninflected metal connector used for various circuits Mechanically and electrically stable due to its robust and simple structure The shell uses a zinc alloy with excellent strength. No special tools are required for soldering connections.
    Operating Temperature Range (℃)  -40~+120  Contact Shape  Female  Connector Shape  Receptacle  Connection Type  Screw  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  22. NRW Series One-touch Waterproof Medium-sized Connector Receptacle Cap
    Nanaboshi Electric Mfg. NRW Series One-touch Waterproof Medium-sized Connector Receptacle Cap
    Shell Size  20  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  NRW-20  Connector Shape  Receptacle cap  Material  Synthetic rubber 
    Rating:
    91%
    from S$4.99
    Min. 2 days
  23. Box Receptacle
    DDK Box Receptacle
    The D / MS3102A is a receptacle that is directly attached to the panel, chassis, etc., fixed, and wired directly to the terminals, and is connected to the plugs of all D / MS connectors. As of June 2022: This product contains decloran plus substance.
    Max. Panel Thickness A1 (mm)  10  Max. Panel Thickness A2 (mm)  Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  Straight 
    Rating:
    90%
    from S$7.99
    Min. 2 days
  24. NCS Series Regular-use Large Metal Connector Receptacle Adapter Cap
    Nanaboshi Electric Mfg. NCS Series Regular-use Large Metal Connector Receptacle Adapter Cap
    By attaching to the unused connector joint surface, dust and foreign matter can be prevented from entering the joint. Prevents accidents of contact with the energized part when the connector is not connected.
    RoHS directive (corresponding to 10 substances)  Correspondence  Connector Shape  Receptacle cap 
    Rating:
    94%
    from S$5.19
    Min. 2 days
  25. NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
    Nanaboshi Electric Mfg. NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
    Robust die-cast shell By adopting a 5-key guide, the connection is very smooth. For signals, transmission, and electronic devices * JIS standard products are NJC-163 165 207 2010 2410 2416 2816 2814.
    Contact Shape  Female  Connector Shape  RF receptacle  Specification  Reverse core (power supply side)  Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber 
    Rating:
    90%
    from S$5.39
    Min. 2 days
  26. NJW Series Waterproof Medium Connector Panel Mounting Receptacle
    Nanaboshi Electric Mfg. NJW Series Waterproof Medium Connector Panel Mounting Receptacle
    A connector designed to have a waterproof function at the joint. Adopts a special surface treatment that is different from the conventional surface treatment.
    RoHS directive (corresponding to 10 substances)  Correspondence  Contact Shape  Female  Connector Shape  Receptacle  Specification  Reverse core (power supply side)  Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber 
    Rating:
    86%
    from S$9.59
    Min. 2 days
  27. Cable Clamp
    DDK Cable Clamp
    As of June 2022: This product contains decloran plus substance.
    from S$8.99
    Min. 2 days
  28. Straight Plug (Split Shell)
    DDK Straight Plug (Split Shell)
    As of June 2022: This product contains decloran plus substance.
    Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  Straight 
    Rating:
    96%
    from S$12.99
    Min. 2 days
  29. 17JE Series Pin Connector with Case
    DDK 17JE Series Pin Connector with Case
    Solder cup type contact, hand soldered connection connector. The number of cores is 9 cores, 15 cores, 25 cores, and 37 cores. Strands of AWG22 or less are best. (Use a soldering iron of 40W or less for soldering.) The surface treatment of the metal shell is Ni-plated, and the pin connector is be... Read More
    Type of Thread  (Mating screw) M2.6 × 0.45  Operating Temperature Range (℃)  -25~85  Insulation Resistance (MΩ)  1000 or more (DC500V)  Withstand Voltage  1000V AC (rms) for 1 minute  Number of Poles  37  Rated Current (A)  Rated Voltage (V)  AC300  Contact Shape  Male  Connector Shape  Pin connector  Connection Type  Screw  Connection Method  Solder  Type  Square  Shape  Straight  Contact Resistance (mΩ)  less than 10 
    Rating:
    86%
    from S$17.99
    Min. 2 days
  30. NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
    Nanaboshi Electric Mfg. NJC Series JIS Standard Medium Metal Connector Panel Mounting Receptacle
    Robust die-cast shell By adopting a 5-key guide, the connection is very smooth. For signals, transmission, and electronic devices * JIS standard products are NJC-163 165 207 2010 2410 2416 2816 2814.
    RoHS directive (corresponding to 10 substances)  Correspondence  Contact Shape  Male  Specification  Positive core (equipment side)  Connector Shape  RM receptacle  Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber 
    Rating:
    80%
    from S$5.39
    Min. 2 days
  31. DC Adapter Cable
    MARUSHIN ELECTRIC MFG DC Adapter Cable
    * One end of the cable is left uncut
    Cable Length (m)  1.8  Rated Voltage (V)  DC12  Type  Round type  Shape  Straight 
    Rating:
    84%
    from S$9.79
    Min. 2 days
  32. NCS Series Regular-use Large Metal Connector Relay Adapter
    Nanaboshi Electric Mfg. NCS Series Regular-use Large Metal Connector Relay Adapter
    Uninflected metal connector used for various circuits Mechanically and electrically stable due to its robust and simple structure The shell uses a zinc alloy with excellent strength. No special tools are required for soldering connections.
    Type  Ad relay adapter  Contact Shape  Positive core (pin contact) 
    Rating:
    83%
    from S$12.99
    Min. 2 days
  33. NWPC Series Waterproof Metal Connector Straight Plug
    Nanaboshi Electric Mfg. NWPC Series Waterproof Metal Connector Straight Plug
    The connector cable pull-out part, which is designed to have a waterproof function when connected, has a structure that holds the cable double with rubber packing and cable clamp.
    Operating Temperature Range (℃)  -40~+85  Connector Shape  Plug  Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber 
    Rating:
    91%
    from S$38.99
    Min. 2 days
  34. 2-pole small single-head plug Φ3.5
    MARUSHIN ELECTRIC MFG 2-pole small single-head plug Φ3.5
    Number of Poles  Contact Shape  Male  Type  monaural  Plug (mm)  Φ3.5 
    Rating:
    90%
    from S$2.99
    Min. 2 days
  35. 3 Ultra-small Single Head Jack Diameter 3.5 (Stereo)
    MARUSHIN ELECTRIC MFG 3 Ultra-small Single Head Jack Diameter 3.5 (Stereo)
    Number of Poles  Contact Shape  Female  Type  stereo  Plug (mm)  Φ3.5 
    Rating:
    84%
    from S$1.79
    Min. 2 days
  36. NJW Series Waterproof Medium Size Connector Plug Cap
    Nanaboshi Electric Mfg. NJW Series Waterproof Medium Size Connector Plug Cap
    RoHS directive (corresponding to 10 substances)  Correspondence  Connector Shape  Plug cap 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  37. NJW Series Waterproof Medium Connector Relay Adapter
    Nanaboshi Electric Mfg. NJW Series Waterproof Medium Connector Relay Adapter
    A connector designed to have a waterproof function at the joint. Adopts a special surface treatment that is different from the conventional surface treatment.
    Type  AdM adapter  Contact Shape  Positive core (pin contact) 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  38. 2-Conductor Large Phone Plug, Mono Φ6.3
    MARUSHIN ELECTRIC MFG 2-Conductor Large Phone Plug, Mono Φ6.3
    Number of Poles  Contact Shape  Male  Type  monaural  Plug (mm)  Φ6.3 
    Rating:
    89%
    from S$3.29
    Min. 2 days
  39. Connector
    TAJIMI ELECTRONICS Connector
    Uses PPS resin with excellent heat resistance for the insulator (resin). Improved soldering workability. Compliant with RoHS2 directive (regulated 10 substances). Fully compatible with the conventional one-touch lock PRC05 / PRC07 series. Can be used together.
    Operating Temperature Range (℃)  -25~+85  Insulation Resistance (MΩ)  1000 or more (DC500V)  Rated Current (A)  Contact Resistance (mΩ)  8 or less  Operating Humidity Range  85 or less  Compatible cable (mm2 AWG # 24 (0.2) or less  Material (Insulator)  PPS resin (black)  Type  Push-pull round connector  Specification  Repeated operation / 1000 times  Material (Gasket)  Silicon rubber (red) 
    Rating:
    80%
    from S$10.99
    Min. 2 days
  40. DC Plug / Jack Voltage Category 4 Compliant Product
    MARUSHIN ELECTRIC MFG DC Plug / Jack Voltage Category 4 Compliant Product
    Rated Current (A)  Rated Voltage (V)  DC13.5  Type  Round type  Classification  Voltage / 4  Plug (mm)  Φ5.5×3.3 
    Rating:
    89%
    from S$2.49
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 734

Set Ascending Direction