Nylon Connectors
Other Related Pages
- J.S.T. Mfg. PCB Connector VH Series HousingProven box-type leaf contact, small large-capacity connector, reliable contact retentionSuitable Circuit Board Thickness (mm) 1.6 Rated Current (A) 10 (AC / DC) (when using AWG♯16) Insulation Resistance (MΩ) 1000 or more Color Natural (white)
- J.S.T. Mfg. PCB Connector XH Series HousingIngenious double leaf contact, box type post with base, boss type post with base, interchangeability, compatible with AH terminalsSuitable Circuit Board Thickness (mm) 1.6 Insulation Resistance (MΩ) 1000 or more Cell Spacing (mm) 2.5 Rated Voltage (V) 250(AC・DC) Rated Current (A) 3 (AC / DC) (when using AWG♯22) Withstand Voltage AC1000 for 1 minute Suitable Wire AWG♯30~♯22 Color Natural (white) Material Nylon 6/UL94V-0
- J.S.T. Mfg. Relay Connection Connector SM Series Receptacle HousingHigh contact pressure, double-sided contact contact, shell type housing, applicable to a wide range of panels, arm lock mechanismWire Crimping Range (mm2) 0.08~0.33 Compatible Panel Thickness (mm) 0.5~2.0 Wire Crimping Range (AWG#) 28~22 Insulation Resistance (MΩ) 500 or more Withstand Voltage AC 1500V, 1 minute Rated Voltage (V) MAX250 AC・DC Rated Current (A) MAX3 AC・DC Material Nylon 6/UL94V-0 Type Receptacle housing (for pin contact) Specification RoHS compliant product Suitable Terminal SYM-001T-P0.6、BYM-001T-P0.6
- Molex Relay Connector 4.2mm Pitch New Mini Fit Receptacle Housing 5557Insulation Resistance (MΩ) 1000 or more Withstand Voltage 1500V AC / 1 minute Contact Resistance (mΩ) less than 10
- J.S.T. Mfg. Relay Connection Connector SM Series Plug HousingHigh contact pressure, double-sided contact contact, shell type housing, applicable to a wide range of panels, arm lock mechanismWire Crimping Range (mm2) 0.08~0.33 Compatible Panel Thickness (mm) 0.5~2.0 Dimension B (mm) 11.7 Wire Crimping Range (AWG#) 28~22 Insulation Resistance (MΩ) 500 or more Withstand Voltage AC 1500V, 1 minute Rated Voltage (V) MAX250 AC・DC Rated Current (A) MAX3 AC・DC Material Nylon 6/UL94V-0 Type Plug housing (for socket contacts) Specification RoHS compliant product Suitable Terminal SHF-001T-0.8BS、BHF-001T-0.8BS
- J.S.T. Mfg. Relay Connection Connector EL Series HousingEasy to insert, excellent holding power Contact connector Superior to squeezing insertion at the time of merging ・ Arm lock mechanism with excellent durability ・ Two crimping contacts ・ Compatibility with ML connectorCompatible Panel Thickness (mm) 0.8~2.0 Insulation Resistance (MΩ) 1000 or more Dimension B (mm) 24.6 Wire Crimping Range (AWG#) 26~16 Withstand Voltage AC 1500V, 1 minute Rated Current (A) MAX10 AC・DC Rated Voltage (V) MAX300 AC・DC Material Nylon 6/UL94V-0 Specification RoHS compliant product Color White
- J.S.T. Mfg. Relay Connection Connector NH / SM Series ContactsHigh contact pressure, double-sided contact contact, shell type housing, applicable to a wide range of panels, arm lock mechanismWire Crimping Range (mm2) 0.08~0.33 Compatible Panel Thickness (mm) 0.5~2.0 Wire sheath outer diameter (mm) 1.2~1.8 Wire Crimping Range (AWG#) 28~22 Insulation Resistance (MΩ) 500 or more Withstand Voltage AC 1500V, 1 minute Rated Voltage (V) MAX250 AC・DC Rated Current (A) MAX3 AC・DC Material Phosphor bronze Type Rose Specification RoHS compliant product Surface Treatment Tin plating (reflow treatment)
- J.S.T. Mfg. Post with XH Connector BaseSuitable Circuit Board Thickness (mm) 1.6 Withstand Voltage 1000 VAC for 1 minute Insulation Resistance (MΩ) 1000 or more Rated Voltage (V) 250 AC・DC Rated Current (A) 3 AC / DC
(When using AWG # 22) Wire Crimping Range (AWG#) 30~22 Material Brass, 66 nylon Color Natural (white) Suitable for XHP-※ - Molex Connector for relay 4.2mm pitch New Minifit Terminal 5556Cell Spacing (mm) 4.2 Applicable housing 5557、51010 Rated Voltage (V) 600 (maximum) Rated Current (A) 9 (maximum) Size Core wire / AWG # 16 ~ # 28 Shape Female shape Type Terminal
- Molex Relay Connector 4.2mm Pitch New Mini Fit Plug Housing 5559Compatible Panel Thickness (mm) 0.8~2.0 Insulation Resistance (MΩ) 1000 or more Withstand Voltage 1500V AC / 1 minute Cell Spacing (mm) 4.2 Rated Voltage (V) 600 (maximum) Rated Current (A) 9 (maximum) Material (Housing) Nylon 66 Specification With ears for panel mounting Type housing Contact Resistance (mΩ) less than 10
- J.S.T. Mfg. PCB Connector PH Series HousingCompact design, highly reliable contact box type post with base, reliable mounting on the board, surface mount (SMT) typeSuitable Circuit Board Thickness (mm) 0.8~1.6 Rated Voltage (V) 100 AC・DC Insulation Resistance (MΩ) 1000 or more Rated Current (A) 2 AC / DC
(When using AWG # 24) Wire Crimping Range (AWG#) 32~24 Withstand Voltage 800V AC for 1 minute Color Natural (white) Specification RoHS compliant product - 3M Mini Clamp Wire Mount PlugNo special jig tools required, no wire pretreatment required. Easy and reliable batch pressure welding connector that just inserts the wire and crimps it with pliers Wide range of wire compatibility Achieves significant miniaturization with a contact pitch of 2 mm. Industry standard e-CON complia... Read MoreRated Current (A) 3 Rated Voltage (V) AC/DC32 Connection Method Crimping Contact Shape Male Connection Type One touch Type Square Shape Straight
- J.S.T. Mfg. Relay Connection Connector EL Series ContactsEasy to insert, excellent holding power Contact connector Superior to squeezing insertion at the time of merging ・ Arm lock mechanism with excellent durability ・ Two crimping contacts ・ Compatibility with ML connectorInsulation Resistance (MΩ) 1000 or more Withstand Voltage AC 1500V, 1 minute Rated Current (A) MAX10 AC・DC Rated Voltage (V) MAX300 AC・DC Material Phosphor bronze Specification RoHS compliant product Surface Treatment Tin plating (reflow treatment)
- J.S.T. Mfg. PCB connector XA series housingUses a strong lock mechanism, measures against solder cracks, low insertion force, insertion guide mechanism, polar bossColor Natural (white) Material Nylon 66 / UL94V-0 Specification RoHS compliant product
- J.S.T. Mfg. Tab-on connectorFlat connection terminalType Bare crimp terminal Material (Terminal) Brass / Tin plating Terminal Shape Flat type
- J.S.T. Mfg. VH Series Pin HeaderSuitable Circuit Board Thickness (mm) 1.6 Rated Current (A) 10 + AC / DC
(When using AWG # 16) Rated Voltage (V) 250 AC・DC Color Natural (white) Specification RoHS compliant product - J.S.T. Mfg. PCB Connector PH Series ContactCompact design, highly reliable contact box type post with base, reliable mounting on the board, surface mount (SMT) typeWire Crimping Range (mm2) 0.05~0.22 Suitable Circuit Board Thickness (mm) 0.8~1.6 Wire sheath outer diameter (mm) 0.9~1.5 Rated Voltage (V) 100 AC・DC Insulation Resistance (MΩ) 1000 or more Rated Current (A) 2 AC / DC
(When using AWG # 24) Wire Crimping Range (AWG#) 30~24 Withstand Voltage 800V AC for 1 minute Material Phosphor bronze Specification RoHS compliant product Type Standard Surface Treatment Tin plating (reflow treatment) - J.S.T. Mfg. PAP seriesA strong lock type connector that supports high-density mounting by reducing the board area.Cell Spacing (mm) 2 Rated Voltage (V) 250 Rated Current (A) 3 (when using AWG # 22) Color Natural (white) Material Nylon 66, UL94V-0
- Molex Plug HousingCell Spacing (mm) 5.03 Flame Retardance 94V-2 Material Resin part: Nylon Type housing
- Molex Relay Connector 6.7mm Pitch 3191 Series Plug HousingInsulation Resistance (MΩ) 1000 or more Insertion Force 15.70N (3.53lb) (maximum, per pole) Withstand Voltage 1500V AC / 1 minute Contact insertion force 22.2N (4.99lb) (maximum, per pole) Extraction force 4.45N (1.00lb) (minimum, per pole) Cell Spacing (mm) 6.7 Rated Voltage (V) 600 (maximum) Contact retention 89.00N (20.01lb) (minimum, per pole) Type Crimp housing Shape For both uses Column stack (end-to-end) Impossible Material (Housing) Nylon 66 Wire insertion angle Straight Flame Retardance UL94V-2 Contact Resistance (mΩ) less than 10
- J.S.T. Mfg. PCB connector NH series housingWith respect to repeated stress (insertion / extraction life), permanent deformation is unlikely to occur, and the life characteristics are outstanding. Both high contact pressure and low contact pressure demonstrate high reliability. It has a large tolerance for the thickness of the mating post ... Read MoreSuitable Circuit Board Thickness (mm) 1.6 Rated Voltage (V) 250 AC・DC Rated Current (A) 3 AC / DC (when using AWG # 22) Wire Crimping Range (AWG#) 30~22 Insulation Resistance (MΩ) 500 or more Withstand Voltage AC 1500V, 1 minute Color Natural (white) Material Nylon 6
- Molex Relay Connector 6.7mm Pitch 3191 Series Receptacle HousingDimension G (mm) - Dimension E (mm) - Dimension F (mm) - Insulation Resistance (MΩ) 1000 or more Insertion Force 15.70N (3.53lb)
(Maximum, per pole) Withstand Voltage 1500V AC / 1 minute Contact insertion force 22.2N (4.99lb)
(Maximum, per pole) Extraction force 4.45N (1.00lb)
(Minimum, per pole) Cell Spacing (mm) 6.7 Rated Voltage (V) 600 (maximum) Specification Compatible with ELV and RoHS Type Crimp housing Shape For both uses Panel mount Impossible Column stack (end-to-end) Impossible Material (Housing) Nylon 66 Wire insertion angle Straight Flame Retardance UL94V-2 Contact Resistance (mΩ) less than 10 - J.S.T. Mfg. PHDR seriesA double-low type, compact connector that fully meets the demand for high-density mounting.Cell Spacing (mm) 2 Rated Voltage (V) 250 Rated Current (A) 3 (when using AWG # 22) Color Natural (white) Material Nylon 6 Standard UL94V-0
- Molex Wire to Board Connector 2.5mm Pitch Terminal 5159Wire Crimping Range (AWG#) #22~#28 Applicable housing 5051 Cover strip length (mm) 2.8~3.4 Rated Voltage (V) Max / 250 Wire sheath outer diameter (mm) Φ1.2~Φ1.7 Rated Current (A) Max / 3
- J.S.T. Mfg. VLP SeriesInner lock panel connector that supports a large current of 20A (1 pole / 2 poles: 3.5 mm when using 2 wires).Cell Spacing (mm) 6.2 Rated Voltage (V) 600 RoHS directive (corresponding to 10 substances) Correspondence Material Nylon 66 Type Plug housing (for socket contacts) Standard UL94V-0 Color White
- Tyco Electronics Japan Dynamic Series Connector D-3000 Series D-3 ContactThis is the core series of the dynamic series. With a wide variety of housings, it can be used for various applications from signals to power supplies. (Rated current 15A) This is a connector for industrial equipment that realizes a single contact, a wide variety of housings, and a systematic con... Read Morefrom S$0.39Min. 2 days
- HRS (HIROSE ELECTRIC) SM Series HD Type Solder Type Connector (Press Terminal Type)Rated Current (A) 3 Rated Voltage (V) AC400 Connection Method Solder Type Square Shape Straight
- J.S.T. Mfg. ZHR seriesThis connector is designed to be smaller and shorter (compared to the manufacturer) by about 45% in volume compared to the 2.0mm pitch connector.Rated Current (A) 1.0 (when using AWG # 26) Cell Spacing (mm) 1.5 Rated Voltage (V) 50 Material Nylon 66, UL94V-0 Color White
- Molex Wire-to-board connector 2.5mm pitch wafer straight type 5045Insulation Resistance (MΩ) 1000 or more Cell Spacing (mm) 2.5 Contact Resistance (mΩ) 20 or less Rated Voltage (V) 250 (maximum) Rated Current (A) 3 (maximum) Withstand Voltage AC1000V / 1 minute Suitable for Housing: 5051, 51191 Type Wafer Flame Retardance UL94V-0
- J.S.T. Mfg. Post with EH connector baseThin design High contact reliability Accidental insertion prevention mechanism Crimping processing with good workabilityOperating Temperature Range (℃) -25 to +85 (including temperature rise) Insulation Resistance 1000MΩ or more Rated Voltage (V) 250 Rated Current (A) 3 Applicable Wire Range AWG (#) 32~22 Withstand Voltage 800 VAC / 1 minute
- Molex Relay connector 1.25mm pitch PicoBlade terminal 50079/50058Rated Voltage (V) (Maximum) 125 Material Phosphor bronze, tin plating Cover strip length (mm) 1.4~1.9 Rated Current (A) (Maximum) 1, (AWG # 32) 0.8
- SUMIKO TEC CL07 Waterproof Connector Socket HousingThe 5.8mm pitch waterproof connector can handle large currents (10A max.) And can be applied to a wide range of wire sizes. There are two types, one for relay and one for potting board, and the latter has a boss to prevent reverse insertion of the board. Baths, toilets, water heaters, washing mac... Read MoreRated Current (A) (Maximum) 10 Contact Resistance (mΩ) (Maximum) 10 Applicable board dimensions (mm) (Thickness) 1.6 Operating Temperature Range (℃) -40~105 Insulation Resistance (MΩ) 1000min./DC500V Number of Poles 3 Rated Voltage (V) 300 Cell Spacing (mm) 5.8 Withstand Voltage AC1700 r.m.s RoHS directive (corresponding to 10 substances) Correspondence Type For relays and boards Protection Class IP67 Material (Housing) PBT(UL94V-0)
- J.S.T. Mfg. VLR seriesInner lock panel connector that supports a large current of 20A (1 pole / 2 poles: 3.5 mm when using 2 wires). For pin contactsCell Spacing (mm) 6.2 Rated Voltage (V) 600 Material Nylon 66 Type Receptacle housing (for pin contact) Standard UL94V-0 Color White