Proven box-type leaf contact, small large-capacity connector, reliable contact retention
Suitable Circuit Board Thickness (mm) 1.6 Rated Current (A) 10 (AC / DC) (when using AWG♯16) Insulation Resistance (MΩ) 1000 or more Color Natural (white)
Ingenious double leaf contact, box type post with base, boss type post with base, interchangeability, compatible with AH terminals
Suitable Circuit Board Thickness (mm) 1.6 Insulation Resistance (MΩ) 1000 or more Cell Spacing (mm) 2.5 Rated Voltage (V) 250(AC・DC) Rated Current (A) 3 (AC / DC) (when using AWG♯22) Withstand Voltage AC1000 for 1 minute Suitable Wire AWG♯30~♯22 Color Natural (white) Material Nylon 6/UL94V-0
Suitable Circuit Board Thickness (mm) 1.6 Withstand Voltage 1000 VAC for 1 minute Insulation Resistance (MΩ) 1000 or more Rated Voltage (V) 250 AC・DC Rated Current (A) 3 AC / DC (When using AWG # 22) Wire Crimping Range (AWG#) 30~22 Material Brass, 66 nylon Color Natural (white) Suitable for XHP-※
Compact design, highly reliable contact box type post with base, reliable mounting on the board, surface mount (SMT) type
Suitable Circuit Board Thickness (mm) 0.8~1.6 Rated Voltage (V) 100 AC・DC Insulation Resistance (MΩ) 1000 or more Rated Current (A) 2 AC / DC (When using AWG # 24) Wire Crimping Range (AWG#) 32~24 Withstand Voltage 800V AC for 1 minute Color Natural (white) Specification RoHS compliant product
No special jig tools required, no wire pretreatment required. Easy and reliable batch pressure welding connector that just inserts the wire and crimps it with pliers Wide range of wire compatibility Achieves significant miniaturization with a contact pitch of 2 mm. Industry standard e-CON complia... Read More
Rated Current (A) 3 Rated Voltage (V) AC/DC32 Connection Method Crimping Contact Shape Male Connection Type One touch Type Square Shape Straight
Compact design, highly reliable contact box type post with base, reliable mounting on the board, surface mount (SMT) type
Wire Crimping Range (mm2) 0.05~0.22 Suitable Circuit Board Thickness (mm) 0.8~1.6 Wire sheath outer diameter (mm) 0.9~1.5 Rated Voltage (V) 100 AC・DC Insulation Resistance (MΩ) 1000 or more Rated Current (A) 2 AC / DC (When using AWG # 24) Wire Crimping Range (AWG#) 30~24 Withstand Voltage 800V AC for 1 minute Material Phosphor bronze Specification RoHS compliant product Type Standard Surface Treatment Tin plating (reflow treatment)
With respect to repeated stress (insertion / extraction life), permanent deformation is unlikely to occur, and the life characteristics are outstanding. Both high contact pressure and low contact pressure demonstrate high reliability. It has a large tolerance for the thickness of the mating post ... Read More
Suitable Circuit Board Thickness (mm) 1.6 Rated Voltage (V) 250 AC・DC Rated Current (A) 3 AC / DC (when using AWG # 22) Wire Crimping Range (AWG#) 30~22 Insulation Resistance (MΩ) 500 or more Withstand Voltage AC 1500V, 1 minute Color Natural (white) Material Nylon 6
This is the core series of the dynamic series. With a wide variety of housings, it can be used for various applications from signals to power supplies. (Rated current 15A) This is a connector for industrial equipment that realizes a single contact, a wide variety of housings, and a systematic con... Read More
Insulation Resistance (MΩ) 1000 or more Cell Spacing (mm) 2.5 Contact Resistance (mΩ) 20 or less Rated Voltage (V) 250 (maximum) Rated Current (A) 3 (maximum) Withstand Voltage AC1000V / 1 minute Suitable for Housing: 5051, 51191 Type Wafer Flame Retardance UL94V-0
Thin design High contact reliability Accidental insertion prevention mechanism Crimping processing with good workability
Operating Temperature Range (℃) -25 to +85 (including temperature rise) Insulation Resistance 1000MΩ or more Rated Voltage (V) 250 Rated Current (A) 3 Applicable Wire Range AWG (#) 32~22 Withstand Voltage 800 VAC / 1 minute
The 5.8mm pitch waterproof connector can handle large currents (10A max.) And can be applied to a wide range of wire sizes. There are two types, one for relay and one for potting board, and the latter has a boss to prevent reverse insertion of the board.
Baths, toilets, water heaters, washing mac... Read More
Rated Current (A) (Maximum) 10 Contact Resistance (mΩ) (Maximum) 10 Applicable board dimensions (mm) (Thickness) 1.6 Operating Temperature Range (℃) -40~105 Insulation Resistance (MΩ) 1000min./DC500V Number of Poles 3 Rated Voltage (V) 300 Cell Spacing (mm) 5.8 Withstand Voltage AC1700 r.m.s RoHS directive (corresponding to 10 substances) Correspondence Type For relays and boards Protection Class IP67 Material (Housing) PBT(UL94V-0)
The 5.8mm pitch waterproof connector can handle large currents (10A max.) And can be applied to a wide range of wire sizes.
Baths, toilets, water heaters, washing machines, water purifiers, outdoor motors, freezer showcases, etc.
Rated Current (A) (Maximum) 10 Contact Resistance (mΩ) (Maximum) 10 Applicable board dimensions (mm) (Thickness) 1.6 Operating Temperature Range (℃) -40~105 Insulation Resistance (MΩ) 1000min./DC500V Rated Voltage (V) 300 Cell Spacing (mm) 5.8 Withstand Voltage AC1700 r.m.s RoHS directive (corresponding to 10 substances) Correspondence Type For relay Protection Class IP67 Material (Housing) PBT(UL94V-0)
Contact Resistance (mΩ) (Maximum) 15 Rated Current (A) (Maximum) 3 Applicable board dimensions (mm) (Thickness) 1.6 Operating Temperature Range (℃) -40~105 Insulation Resistance (MΩ) 1000min./DC500V Cell Spacing (mm) 2.5 Rated Voltage (V) 250 Withstand Voltage AC1000 r.m.s Housing Black RoHS directive (corresponding to 10 substances) Correspondence Type For relays and boards Protection Class IP67 Material (Housing) PBT(UL94V-0)
A 2.5 mm pitch waterproof connector. It is a compact and highly reliable product that secures waterproofness by pushing the terminal into the wire seal built into the connector and holding it with a retainer.
General electrical appliances that require waterproof performance, such as bath applianc... Read More
Contact Resistance (mΩ) (Maximum) 15 Rated Current (A) (Maximum) 3 Applicable board dimensions (mm) (Thickness) 1.6 Operating Temperature Range (℃) -40~105 Insulation Resistance (MΩ) 1000min./DC500V Cell Spacing (mm) 2.5 Rated Voltage (V) 250 Withstand Voltage AC1000 r.m.s Housing Black RoHS directive (corresponding to 10 substances) Correspondence Type For relay Protection Class IP67 Material (Housing) PBT(UL94V-0)
This is the core series of the dynamic series. With a wide variety of housings, it can be used for various applications from signals to power supplies. (Rated current 15A) This is a connector for industrial equipment that realizes a single contact, a wide variety of housings, and a systematic con... Read More
Dimension D (mm) - Dimension C (mm) - Dimension E (mm) - Dimension F (mm) - Rated Current (A) - Connection Method - Rated Voltage (V) -
We have adopted an original double leaf contact. The post with base is a box type.
2.5mm pitch for wiring inside equipment and wire-to-board connection
Operating Temperature Range (℃) -25 to 85 (including temperature rise) Insulation Resistance (MΩ) 1000 or more Rated Voltage (V) 250 Applicable Wire Range AWG (#) 28~22 Rated Current (A) 3 Withstand Voltage (V/min) AC1000 Shape Top type
It is a highly reliable relay and printed circuit board connector developed by taking advantage of the track record of VH connectors and SM connectors that are already widely used in electronic and electrical equipment such as home appliances, vending machines, and office machines.
Rated Current (A) 10 (when using 2 poles and AWG # 16) Rated Voltage (V) 150 Cell Spacing (mm) 5 Material Nylon 66, UL94V-0 Color White
Rated Voltage (V) (Maximum) 250 Rated Current (A) (Maximum) 7 Insulation Resistance (MΩ) 1000 or more Withstand Voltage 1500V AC / 1 minute Cell Spacing (mm) 3.96 Material (Housing) Nylon 66 Flame Retardance UL94V-2 Type housing Contact Resistance (mΩ) less than 10
Both the housing and contacts are small, enabling high-density wiring inside the equipment. Can accommodate identical housings, pins and socket contacts.
Both the housing and contacts are small, enabling high-density wiring inside the equipment. Can accommodate identical housings, pins and socket contacts.