All Category

Nylon Connector / Other Related Supplies

View : Grid List
Filter

Items 1 - 40 of 469

Set Ascending Direction
  1. Relay Connection Connector SM Series Receptacle Housing
    J.S.T. Mfg. Relay Connection Connector SM Series Receptacle Housing
    High contact pressure, double-sided contact contact, shell type housing, applicable to a wide range of panels, arm lock mechanism
    Wire Crimping Range (mm2 0.08~0.33  Compatible Panel Thickness (mm)  0.5~2.0  Wire Crimping Range (AWG#)  28~22  Insulation Resistance (MΩ)  500 or more  Withstand Voltage  AC 1500V, 1 minute  Rated Voltage (V)  MAX250 AC・DC  Rated Current (A)  MAX3 AC・DC  Material  Nylon 6/UL94V-0  Type  Receptacle housing (for pin contact)  Specification  RoHS compliant product  Suitable Terminal  SYM-001T-P0.6、BYM-001T-P0.6 
    Rating:
    94%
    from S$1.29
    Min. 2 days
  2. Relay Connector 4.2mm Pitch New Mini Fit Receptacle Housing 5557
    Molex Relay Connector 4.2mm Pitch New Mini Fit Receptacle Housing 5557
    Insulation Resistance (MΩ)  1000 or more  Withstand Voltage  1500V AC / 1 minute  Contact Resistance (mΩ)  less than 10 
    Rating:
    91%
    from S$6.89
    Min. 2 days
  3. Relay Connection Connector SM Series Plug Housing
    J.S.T. Mfg. Relay Connection Connector SM Series Plug Housing
    High contact pressure, double-sided contact contact, shell type housing, applicable to a wide range of panels, arm lock mechanism
    Wire Crimping Range (mm2 0.08~0.33  Compatible Panel Thickness (mm)  0.5~2.0  Dimension B (mm)  11.7  Wire Crimping Range (AWG#)  28~22  Insulation Resistance (MΩ)  500 or more  Withstand Voltage  AC 1500V, 1 minute  Rated Voltage (V)  MAX250 AC・DC  Rated Current (A)  MAX3 AC・DC  Material  Nylon 6/UL94V-0  Type  Plug housing (for socket contacts)  Specification  RoHS compliant product  Suitable Terminal  SHF-001T-0.8BS、BHF-001T-0.8BS 
    Rating:
    93%
    from S$1.59
    Min. 2 days
  4. Relay Connection Connector EL Series Housing
    J.S.T. Mfg. Relay Connection Connector EL Series Housing
    Easy to insert, excellent holding power Contact connector Superior to squeezing insertion at the time of merging ・ Arm lock mechanism with excellent durability ・ Two crimping contacts ・ Compatibility with ML connector
    Compatible Panel Thickness (mm)  0.8~2.0  Insulation Resistance (MΩ)  1000 or more  Dimension B (mm)  24.6  Wire Crimping Range (AWG#)  26~16  Withstand Voltage  AC 1500V, 1 minute  Rated Current (A)  MAX10 AC・DC  Rated Voltage (V)  MAX300 AC・DC  Material  Nylon 6/UL94V-0  Specification  RoHS compliant product  Color  White 
    Rating:
    95%
    from S$2.49
    Min. 2 days
  5. Connector for relay 4.2mm pitch New Minifit Terminal 5556
    Molex Connector for relay 4.2mm pitch New Minifit Terminal 5556
    Cell Spacing (mm)  4.2  Applicable housing  5557、51010  Rated Voltage (V)  600 (maximum)  Rated Current (A)  9 (maximum)  Size  Core wire / AWG # 16 ~ # 28  Shape  Female shape  Type  Terminal 
    Rating:
    95%
    from S$17.99
    Min. 2 days
  6. Relay Connector 4.2mm Pitch New Mini Fit Plug Housing 5559
    Molex Relay Connector 4.2mm Pitch New Mini Fit Plug Housing 5559
    Compatible Panel Thickness (mm)  0.8~2.0  Insulation Resistance (MΩ)  1000 or more  Withstand Voltage  1500V AC / 1 minute  Cell Spacing (mm)  4.2  Rated Voltage (V)  600 (maximum)  Rated Current (A)  9 (maximum)  Material (Housing)  Nylon 66  Specification  With ears for panel mounting  Type  housing  Contact Resistance (mΩ)  less than 10 
    Rating:
    95%
    from S$5.99
    Min. 2 days
  7. Relay Connection Connector EL Series Contacts
    J.S.T. Mfg. Relay Connection Connector EL Series Contacts
    Easy to insert, excellent holding power Contact connector Superior to squeezing insertion at the time of merging ・ Arm lock mechanism with excellent durability ・ Two crimping contacts ・ Compatibility with ML connector
    Insulation Resistance (MΩ)  1000 or more  Withstand Voltage  AC 1500V, 1 minute  Rated Current (A)  MAX10 AC・DC  Rated Voltage (V)  MAX300 AC・DC  Material  Phosphor bronze  Specification  RoHS compliant product  Surface Treatment  Tin plating (reflow treatment) 
    Rating:
    96%
    from S$7.99
    Min. 2 days
  8. Relay Connector 4.2mm Pitch New Mini Fit Terminal 5558
    Molex Relay Connector 4.2mm Pitch New Mini Fit Terminal 5558
    Rating:
    94%
    from S$19.99
    Min. 2 days
  9. Relay Connector 6.7mm Pitch 3191 Series Plug Housing
    Molex Relay Connector 6.7mm Pitch 3191 Series Plug Housing
    Insulation Resistance (MΩ)  1000 or more  Insertion Force  15.70N (3.53lb) (maximum, per pole)  Withstand Voltage  1500V AC / 1 minute  Contact insertion force  22.2N (4.99lb) (maximum, per pole)  Extraction force  4.45N (1.00lb) (minimum, per pole)  Cell Spacing (mm)  6.7  Rated Voltage (V)  600 (maximum)  Contact retention  89.00N (20.01lb) (minimum, per pole)  Type  Crimp housing  Shape  For both uses  Column stack (end-to-end)  Impossible  Material (Housing)  Nylon 66  Wire insertion angle  Straight  Flame Retardance  UL94V-2  Contact Resistance (mΩ)  less than 10 
    Rating:
    95%
    from S$4.89
    Min. 2 days
  10. Relay Connector 6.7mm Pitch 3191 Series Receptacle Housing
    Molex Relay Connector 6.7mm Pitch 3191 Series Receptacle Housing
    Dimension G (mm)  Dimension E (mm)  Dimension F (mm)  Insulation Resistance (MΩ)  1000 or more  Insertion Force  15.70N (3.53lb)
    (Maximum, per pole) 
    Withstand Voltage  1500V AC / 1 minute  Contact insertion force  22.2N (4.99lb)
    (Maximum, per pole) 
    Extraction force  4.45N (1.00lb)
    (Minimum, per pole) 
    Cell Spacing (mm)  6.7  Rated Voltage (V)  600 (maximum)  Specification  Compatible with ELV and RoHS  Type  Crimp housing  Shape  For both uses  Panel mount  Impossible  Column stack (end-to-end)  Impossible  Material (Housing)  Nylon 66  Wire insertion angle  Straight  Flame Retardance  UL94V-2  Contact Resistance (mΩ)  less than 10 
    Rating:
    90%
    from S$2.49
    Min. 2 days
  11. VLP Series
    J.S.T. Mfg. VLP Series
    Inner lock panel connector that supports a large current of 20A (1 pole / 2 poles: 3.5 mm when using 2 wires).
    Cell Spacing (mm)  6.2  Rated Voltage (V)  600  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Nylon 66  Type  Plug housing (for socket contacts)  Standard  UL94V-0  Color  White 
    Rating:
    83%
    from S$2.99
    Min. 2 days
  12. Relay connector 1.25mm pitch PicoBlade terminal 50079/50058
    Molex Relay connector 1.25mm pitch PicoBlade terminal 50079/50058
    Rated Voltage (V)  (Maximum) 125  Material  Phosphor bronze, tin plating  Cover strip length (mm)  1.4~1.9  Rated Current (A)  (Maximum) 1, (AWG # 32) 0.8 
    Rating:
    83%
    from S$2.49
    Min. 2 days
  13. Relay Connector 3.68mm Pitch 1625 Miniature Terminal
    Molex Relay Connector 3.68mm Pitch 1625 Miniature Terminal
    Rating:
    90%
    from S$14.99
    Min. 2 days
  14. VLR series
    J.S.T. Mfg. VLR series
    Inner lock panel connector that supports a large current of 20A (1 pole / 2 poles: 3.5 mm when using 2 wires). For pin contacts
    Cell Spacing (mm)  6.2  Rated Voltage (V)  600  Material  Nylon 66  Type  Receptacle housing (for pin contact)  Standard  UL94V-0  Color  White 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  15. Relay Connector 3.68mm Pitch 1625 Miniature Plug Housing
    Molex Relay Connector 3.68mm Pitch 1625 Miniature Plug Housing
    Rating:
    90%
    from S$7.99
    Min. 2 days
  16. Relay Connector 2.5mm Pitch Mini-Lock Receptacle Housing 51103
    Molex Relay Connector 2.5mm Pitch Mini-Lock Receptacle Housing 51103
    Single or Double Strand  Insulation Resistance (MΩ)  1000 or more  Circuit number 1 Distance from center to adjacent housing edge (mm)  2.35  Cell Spacing (mm)  2.5  Contact Resistance (mΩ)  20 or less  Rated Voltage (V)  250 (maximum)  Rated Current (A)  3 (maximum)  Dimensions, H x W (mm)  9.5×7.5  Withstand Voltage  AC1000V (1 minute)  Specification  Compatible with ELV and RoHS  Type  Crimp housing  Shape  Female shape  Panel mount  Impossible  Column stack (end-to-end)  Impossible  Material  Polybutylene terephthalate (PBT)  Wire insertion angle  Straight  Flame Retardance  UL94V-0  Color  White 
    Rating:
    100%
    from S$2.59
    Min. 2 days
  17. Micro-Fit 3.0 series
    Molex Micro-Fit 3.0 series
    Rating:
    100%
    from S$0.21
    Min. 2 days
  18. Relay Connector 3.68mm Pitch 1625 Miniature Receptacle Housing
    Molex Relay Connector 3.68mm Pitch 1625 Miniature Receptacle Housing
    Material (Housing)  Nylon 66 
    Rating:
    73%
    from S$4.99
    Min. 2 days
  19. LLF series
    J.S.T. Mfg. LLF series
    Compatible wire size (sq)  0.13~0.5  Rated Current (A)  10(Max)  Applicable Wire Range AWG (#)  26-20  Rated Voltage (V)  300(Max)  RoHS directive (corresponding to 10 substances)  Correspondence  Connection Method  Crimping  Contact Shape  Female  Type  Round type  Shape  Straight 
    from S$9.79
    Min. 2 days
  20. YL Connector Socket Contacts
    J.S.T. Mfg. YL Connector Socket Contacts
    A housing lance method is used to prevent non-insertion of contacts. For relay connection. 4.5mm pitch of wire-to-wire connection.
    Rated Current (A)  (Maximum) 10  Insulation Resistance  1000MΩ or more  Withstand Voltage  1500V AC / 1 minute  RoHS directive (corresponding to 10 substances)  Correspondence  Rated Voltage  MAX300V 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  21. EI Series Connector
    Tyco Electronics Japan EI Series Connector
    Dimension B (mm)  Dimension C (mm)  Flame Retardance  Dimension A (mm)  Number of Poles  Connection Method  Crimping  Rated Current (A)  Max2  Shape  Straight 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  22. Pin contact for YL connector
    J.S.T. Mfg. Pin contact for YL connector
    A housing lance method is used to prevent non-insertion of contacts. For relay connection. 4.5mm pitch of wire-to-wire connection.
    Rated Current (A)  (Maximum) 10  Suitable Wire  0.5~1.25mm2、AWG#20~#16  Insulation Resistance  1000MΩ or more  Withstand Voltage  1500V AC / 1 minute  Wire sheath outer diameter (mm)  2.0~3.4  Mass (g)  20  Trusco Part No.  413-7787  RoHS directive (corresponding to 10 substances)  Correspondence  Rated Voltage  MAX300V 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  23. Connector for relay 2.5mm pitch Mini-Lock terminal 50351
    Molex Connector for relay 2.5mm pitch Mini-Lock terminal 50351
    Cover strip length (mm)  2.3~2.8  Applicable housing  51103  Size  Core wire / AWG # 22 ~ # 28  Specification  Lead-free  Rated Voltage (V)  Max / 250  Rated Current (A)  Max / 3  Material  Phosphor bronze, tin plating  Shape  Terminal / chain  Outer diameter (mm)  Φ1.15~Φ1.8 
    from S$589.90
    Min. 43 days
  24. Mini-Universal / Maytenlock Connector Pin Contact
    Tyco Electronics Japan Mini-Universal / Maytenlock Connector Pin Contact
    Both the housing and contacts are small, enabling high-density wiring inside the equipment. Can accommodate identical housings, pins and socket contacts.
    Dimension A (mm)  17  voltage rating (V)  AC/DC600  Connection Method  Crimping  Contact Shape  Male  Rated Current (A)  Max7  Type  Pin contact  Shape  Straight 
    Rating:
    60%
    from S$48.99
    Min. 2 days
  25. Housing plug for YL connector
    J.S.T. Mfg. Housing plug for YL connector
    A housing lance method is used to prevent non-insertion of contacts. For relay connection. 4.5mm pitch of wire-to-wire connection.
    Rated Current (A)  (Maximum) 10  Insulation Resistance  1000MΩ or more  Withstand Voltage  1500V AC / 1 minute  Dimension A (mm)  20.9  Dimension E (mm)  3.5  Dimension B (mm)  8.5  Suitable Wire  AWG#26~#16、0.13~1.25mm2  Rated Voltage  MAX300V  Material  Nylon 66 (UL94V-0) 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  26. Receptacle Housing XL Connector Series
    J.S.T. Mfg. Receptacle Housing XL Connector Series
    Compatible Panel Thickness (mm)  0.7~2.4  Dimension D (mm)  13.2  Dimension C (mm)  13.95  Dimension B (mm)  5.2  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension Tolerance (mm)  ±0.13  Socket Shape  Ⅱ 
    Rating:
    100%
    from S$8.49
    Min. 2 days
  27. Dynamic series connector D-2000 series D-2 contact
    Tyco Electronics Japan Dynamic series connector D-2000 series D-2 contact
    The smallest connector in the dynamic series, yet with specifications for industrial equipment. It can be used mainly for signal applications. In addition, it has various features such as a center lock method that enables effective use of the board and the adoption of contact lance for low profile.
    voltage rating (V)  AC/DC250  Material / Finish  Copper alloy / nickel base plating  Connection Method  Crimping  Rated Current (A)  Max5  Type  Square  Shape  Straight 
    from S$56.99
    Min. 2 days
  28. BVM series
    J.S.T. Mfg. BVM series
    Inner lock panel connector that supports a large current of 20A (1 pole / 2 poles: 3.5 mm when using 2 wires).
    Rated Current (A)  20(MAX)  Cell Spacing (mm)  6.2  Rated Voltage (V)  600(MAX)  Shape  Male 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  29. YL connector housing receptacle
    J.S.T. Mfg. YL connector housing receptacle
    A housing lance method is used to prevent non-insertion of contacts. For relay connection. 4.5mm pitch of wire-to-wire connection.
    Rated Current (A)  (Maximum) 10  Insulation Resistance  1000MΩ or more  Withstand Voltage  1500V AC / 1 minute  Dimension A (mm)  26.6  Dimension D (mm)  Dimension E (mm)  3.1  Suitable Wire  AWG#26~#16、0.13~1.25mm2  Rated Voltage  MAX300V  Material  Nylon 66 (UL94V-0) 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  30. BYM series
    J.S.T. Mfg. BYM series
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  31. D-3200S Single row type High voltage type
    Tyco Electronics Japan D-3200S Single row type High voltage type
    Color  Black  Shape  Straight 
    from S$6.49
    Min. 2 days
  32. Wire-to-wire connector 2.5mm pitch Relay plug housing 5240
    Molex Wire-to-wire connector 2.5mm pitch Relay plug housing 5240
    Rating:
    93%
    from S$6.99
    Min. 7 days
  33. Socket contact for HL connector
    J.S.T. Mfg. Socket contact for HL connector
    A free spring structure is used for the contact part. Adopted an inner lock structure. For relay connection. Wire-to-wire connection 3.96 mm pitch.
    Rated Current (A)  (Maximum) 7  Suitable Wire  0.3~0.75mm2、AWG#22~#18  Wire sheath outer diameter (mm)  1.5~2.2  Insulation Resistance  1000MΩ or more  Withstand Voltage  1500V AC / 1 minute  Mass (g)  17  Trusco Part No.  421-8353  RoHS directive (corresponding to 10 substances)  Correspondence  Rated Voltage  MAX300V 
    Rating:
    100%
    from S$9.89
    Min. 2 days
  34. EI Series Receptacle Connector
    Tyco Electronics Japan EI Series Receptacle Connector
    voltage rating (V)  AC250/DC350  RoHS directive (corresponding to 10 substances)  Correspondence  Connection Method  Crimping  Contact Shape  Female  Rated Current (A)  Max2  Color  Natural color  Type  Standard circuit  Shape  Straight  Flame Retardance  UL94V-0  Material  UL94V-0, 66 nylon 
    Rating:
    60%
    from S$16.99
    Min. 2 days
  35. Connector for relay 2.0mm pitch Micro-Latch terminal 50212
    Molex Connector for relay 2.0mm pitch Micro-Latch terminal 50212
    Material  Phosphor bronze, tin plating  Rated Current (A)  Max / 2  Cover strip length (mm)  1.3~1.8  Specification  Lead-free  Outer diameter (mm)  Φ1.4MAX.  Rated Voltage (V)  Max / 125  Size  Core wire / AWG # 24 ~ # 30  Applicable housing  51065 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  36. Wire-to-wire connector 2.5mm pitch relay terminal 5241
    Molex Wire-to-wire connector 2.5mm pitch relay terminal 5241
    Cover strip length (mm)  2.6~3.2  Applicable housing  5240-N、5240-N1  Material  Brass, tin plating  Size  Core wire / AWG # 22 ~ # 28  Rated Voltage (V)  Max / 250  Rated Current (A)  Max / 3  Outer diameter (mm)  Φ1.15~Φ1.9 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  37. YLS series
    J.S.T. Mfg. YLS series
    A connector that can be used with a highly reliable retainer. In addition to the inner lock structure and housing lance, panel mounting is easy.
    Operating Temperature Range (℃)  -25~+90  Compatible Panel Thickness (mm)  0.7~2  Insulation Resistance (MΩ)  1000 or more  Applicable Wire Range AWG (#)  26~16  Withstand Voltage (V)  AC1500 for 1 minute  Rated Current (A)  MAX10 AC・DC  Rated Voltage (V)  MAX300 AC・DC  Type  With crimped relay inner lock 
    from S$1.59
    Min. 2 days
  38. Rectangular connector
    J.S.T. Mfg. Rectangular connector
    Type  Square 
    from S$0.26
    Min. 12 days
  39. Relay Connector 4.2mm Pitch New Minifit Board Header Straight Type 5566
    Molex Relay Connector 4.2mm Pitch New Minifit Board Header Straight Type 5566
    Rated Current (A)  (Maximum) 9  Pin size  1.07mm(.042″)、Square  Compatible Panel Thickness (mm)  1.8(.07″)  Contact force  1.96N (0.44lb) (minimum, per pole)  Insulation Resistance (MΩ)  1000 or more  Withstand Voltage  1500V AC / 1 minute  Single or Double Strand  Circuit number 1 Distance from center to adjacent housing edge (mm)  2.7  Extraction force  3.0N (0.67lb) (minimum, per pole)  Insertion Tolerance  30 cycles (number of times) min.  Cell Spacing (mm)  4.2  Board insertion force  49.0N (11.01 lb)
    (Maximum, total) 
    Insertion Force  6.85N (1.54lb) (maximum, per pole)  Rated Voltage (V)  600 (maximum)  Material (Contact) / Treatment  Brass (CuZn) /0.9μm (35μ ″) Tin (Sn)  Specification  Compatible with ELV and RoHS  Material (Housing)  Nylon 66  Type  Straight  Suitable for  Receptacle: 5557  Contact Resistance (mΩ)  less than 10 
    Rating:
    100%
    from S$3.09
    Min. 2 days
  40. PA Family Series Post with Base S0
    J.S.T. Mfg. PA Family Series Post with Base S0
    Cell Spacing (mm)  2.0  Rated Voltage (V)  250  Applicable Wire Range AWG (#)  28~22  Rated Current (A)  3 (when using AWG # 22)  Shape  Side type 
    from S$9.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 469

Set Ascending Direction