Switches
A switch is a device that controls the flow of current in an electric circuit by opening and closing it with buttons and levers, and changes the direction of the electric circuit. Switches used in general electrical appliances and lighting fixtures are used to open and close the power supply as expressed by expressions such as turning on and off, turning on and off. On the other hand, a switch that changes the direction of an electric circuit is to select options such as strength and weakness using buttons. There are various types of switches, such as micro switches that can detect and actuate objects, button switches that you can press with your finger, and switches that you can control by combining numbers together.
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Toggle Switch (Basic Type) S SeriesThe small toggle switch group boasts a track record of half a century, and is a group of switches that use contact materials that are compact, robust, high capacity, resistant to arcs, and maintain high contact reliability.Withstand Voltage 2.0kV AC (1 minute or more)
- Fuji Electric Selector Switch AR22 SeriesOne-touch addition and replacement of front-tightening structure contacts and transformer unit 2 Improves work efficiency with directional wiring Depth dimension of short body IP2X compatible product is also available Excellent contact reliability standard product, certified by overseas standard... Read MoreOperation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Rated Carrying Current (A) 10 Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Mounting Hole Diameter (Φmm) 22 Pollution Degree (Environment to Use) 3 Rated Frequency (Hz) 50/60 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Operation Mechanism Knob shape Protection Class Operation section: IP65 (oil-proof type) Frame Round frame Type selector Mounting Dimensions (mm) Φ22.3 ・ Φ25.5 shared
- KOKUSAI DENGYO Foot Switch General-purpose TypeInsulation Resistance (MΩ) 100 or more (DC500V) Ambient Humidity to Use 85% RH or less RoHS directive (corresponding to 10 substances) Correspondence
- IDEC Φ25 TWS Series ASS / Arrow Handle Selector SwitchRated Carrying Current (A) 10 Mounting Hole Diameter (Φmm) 25 Rated Insulation Voltage (V) 600
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Pushbutton Switch S SeriesA switch that uses contact materials that are compact, robust, have a high capacity, are resistant to arcs, and maintain high contact stability.Mounting Hole Diameter (Φmm) 12.5 Button Color Black Type Non-illuminated type Button Shape Round
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton Switch LP01 SeriesUses dimple buttons for a light operation feeling. A single-body system with a long stroke and a light operation feeling. UL standard, C-UL certified product. Shut out the intrusion of flux. Button tampering prevention. Solder / tab combined terminal. * Functional operation <> is momentaryMounting Hole Diameter (Φmm) 16 Compatible Panel Thickness (mm) 2 ~ 6.5 Insulation Resistance (MΩ) 200 or more (DC500V) Contact Resistance (mΩ) 50 or less (DC2-4V at 100mA) Electrical Durability for Opening and Closing 50000 times or more Mechanical Durability for Switching 500000 times or more Color (Body) Black RoHS directive (corresponding to 10 substances) Correspondence Type of Operation Momentary Type Non-illuminated type Functional Operation ON-<ON> Operation Operation amount: about 3mm Button Shape Round Panel Mounting Method Screw mounting Contact Material Silver Terminal Shape Solder terminal Contact Configuration Switching contact (C contact)
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton Switch UB SeriesUltra-short body pushbutton switch. Shut out the intrusion of flux. High-density mounting is possible. Communication equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronic equipment, etc.Operating Temperature Range (℃) -25~70 Insulation Resistance (MΩ) 200 or more (DC500V) Color (Body) Black RoHS directive (corresponding to 10 substances) Correspondence Type Non-illuminated type
- Fuji Electric Command Switch Protective Cover (for Standard Type)Suitable Model - Feature -
- Fuji Electric Φ25 Command Switch AH25 Push Button SwitchMounting Hole Diameter (Φmm) 25.5
- MIYAMA ELECTRIC Pushbutton Switch MS-402Current Capacity 0.5A125V.AC Insulation Resistance (MΩ) 100 or more (MIN)/DC500V Contact Resistance (mΩ) 20 or less (MAX) Mounting Hole Diameter (Φmm) 5.2 Isolation Voltage AC 1000V for 1 minute RoHS directive (corresponding to 10 substances) Correspondence Type of Operation Momentary Type Non-illuminated type Operating Patterns Non-lock Switch Type OFF-(ON) Circuit SPST(2P)
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Illuminated Pushbutton Switches YB SeriesWaterproof short body illuminated pushbutton switch. Panel seat mechanism. Shut out the intrusion of flux. Communication equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronic equipment, etc.Operating Temperature Range (℃) -25~50 Electrical Durability for Opening and Closing 100000 times or more Mounting Hole Diameter (Φmm) 16 Insulation Resistance (MΩ) 200 or more (DC500V) Color (Body) Black RoHS directive (corresponding to 10 substances) Correspondence Type Illuminatedfrom S$12.99Min. 2 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton switch G seriesCan be washed as a whole: The housing is integrally molded with fiber reinforced polyamide, the operation part is sealed with an O-ring, and the base part is sealed with epoxy resin, etc. to maintain a high dust-proof and water-proof structure, and it can be washed as a whole depending on the con... Read MoreOperating Temperature Range (℃) -30~85 Insulation Resistance (MΩ) 500 or more (DC500V) Mechanical Durability for Switching 50000 times or more Electrical Durability for Opening and Closing 50000 times or more Withstand Voltage AC500V 1 minute or more Button Color Black / red / white Type of Operation Momentary Type Non-illuminated type Button Shape Roundfrom S$5.39Min. 5 days
- Fuji Electric Φ16 Illuminated pushbutton switch AH164 / AH165Contact Configuration 1a1b Button Shape Corner (with flat guard) Protection Class IP65F Type Illuminated Product Name Illuminated push button switch Type of Operation Momentary Terminal Shape Solder terminal / tab terminal Button Size (mm) □24from S$25.99Min. 42 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Illuminated pushbutton switch KP02 seriesOperating Temperature Range (℃) -25~+50 Current Capacity 100mA 12V DC Specification Click feeling: Yes Contact Material Gold plate Type Illuminated LED Light-emitting element: Ultra-bright LED Type of Operation Momentary Functional Operation OFF- (ON) () is momentary Terminal Shape PC terminal Circuit Single pole single throw Button Shape Squarefrom S$15.99Min. 10 days
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton switch GB2 seriesUltra-small push button switch with a thickness of 2.5 mm Can be blocked. A 2.54 mm pitch board can be mounted, and any number of blocks can be made. By shifting the operation unit from the center, it is possible to improve operability by installing the products in a staggered manner when install... Read MoreOperating Temperature Range (℃) -25~70 Insulation Resistance (MΩ) 500 or more (DC500V) Mechanical Durability for Switching 50000 times or more Electrical Durability for Opening and Closing 50000 times or more Contact Resistance (mΩ) 80 or less (at 20mV 10mA) Withstand Voltage AC500 RoHS directive (corresponding to 10 substances) Correspondence Type of Operation Momentary Type Non-illuminated type Functional Operation OFF-<ON> (<> is momentary) Suitable for Operation button (AT-4137) Terminal Shape PC terminal Circuit Single pole single throw Button Shape Squarefrom S$2.29Min. 53 days
- Fuji Electric Φ16 Illuminated pushbutton switch Standard type AR16Operation Ambient Temperature (℃) -10~+55 (no freezing or condensation) Storage Temperature (℃) -40~+70 Insulation Resistance (MΩ) 100 or more (with DC500V mega) Conditional Short-Circuit Current 1000A Operating Frequency (operation/hour) 1200 (40% usage rate) Electrical Durability AC220V 0.7A; 100,000 times or more Protection Class IP65/IP65F Type Illuminated Button Shape Long angle (with flat guard) Shock Resistance (m/s2) Malfunction: 100, Durability: 500 Terminal Shape Solder terminal / tab terminal Short Circuit Protection Device gG 2A (IEC60269 fuse)from S$19.99Min. 32 days
- Panasonic 15A High Snap SwitchContact Material AgZnO-based alloy Protection Class IP40 Handle Type Standard toggle Type Standard type Operation Mechanism Toggle type
- PATLITE Pushbutton Switch for Hoist (for Indirect Operation) COB60 SeriesIt is rainproof and the case is made of ABS resin, which has excellent mechanical strength and electrical characteristics, so it is light, has no risk of electric shock, and can be used outdoors with peace of mind. It is a type that is operated via an electromagnetic switch, and is compact, light... Read MoreVibration Resistance (Malfunction) 10-55Hz Double amplitude 1.0mm Shock Resistance (Malfunction) 100m/s Rated Operating Current (A) 2/1 (AC15 inductive load) Relative Humidity 45~85% Rated Carrying Current (A) 5 Shock Resistance (Destruction) 500m/s Rated Operating Voltage (V) AC220/AC440 Withstand Voltage (V/min) AC2500 Rated Insulation Voltage (V) AC500 Connecting Terminal M4 screw (crimp terminal type) Shape Rainproof type Insulation Resistance (MΩ) over 100
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Basic Lever Type Toggle Switch M SeriesWith a light switching feel, you can obtain reliable switching and a light operation feeling. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the ... Read MoreOperating Temperature Range (℃) -30~85 Insulation Resistance (GΩ) 1 or more (DC500V) Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Mechanical Durability for Switching 100000 times or more Lever Inclining Angle (°) 25±4 Mounting Hole Diameter (Φmm) 6.5 Operation Mechanism Basic lever RoHS directive (corresponding to 10 substances) Correspondence Contact Material Silver Terminal Shape Solder terminal
- IDEC Φ30 TWN Series Selector SwitchMain Unit Type Integrated type Operation Method selector switchfrom S$19.99Min. 108 days
- Fuji Electric Push Button Switch AR22 Series Flat Type (Diameter 24)Operation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Operating Frequency (operation/hour) 1200 (40% usage rate) Pollution Degree (Environment to Use) 3 Mechanical Durability 5 million times or more Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Frame Round frame
- MIYAMA ELECTRIC Toggle Switch MS-500 SeriesInsulation Resistance (MΩ) 100 or more (MIN)/DC500V Contact Resistance (mΩ) 20 or less (MAX) Current Capacity 6A125V.AC RoHS directive (corresponding to 10 substances) Correspondence Terminal Shape Solder terminal Suitable Door Thickness to Mount (mm) Up to 3
- MonotaRO Push Button Switch Diameter 30* Do not use for anything other than its intended purpose.Mounting Hole Diameter (Φmm) 30 Button Color Black / Red / Green (3 colors included) RoHS directive (corresponding to 10 substances) Correspondence Shape Flat type Contact unit HC type Material (ring) Metal Operating Patterns Momentary Conform to Standard goods
- MIYAMA ELECTRIC Wave switch (illuminated) Snap-in typeInsulation Resistance (MΩ) 100 or more (MIN)/DC500V Contact Resistance (mΩ) 20 or less (MAX) RoHS directive (corresponding to 10 substances) Correspondence Switch Type ON-OFF Circuit SPST(2P) Terminal Shape Tab terminal # 250
- IDEC Φ30 Pushbutton Switch (Flat Type)Highly reliable and abundant variations. Heavy-duty type with excellent environmental resistance.Mounting Hole Diameter (Φmm) 30 Protection Class IP65 Material (ring) Metal (Chrome plating) Button Shape Round (flat) Terminal Shape Screw terminal
- IDEC Diameter 22 TW Series Push Button Switch Flat TypeButton shape: Round flat mounting hole diameter: Φ22 In the case of 1b contact, the position of the contact block is switched left and right.Operation Ambient Temperature (℃) -25-50 (no icing) Storage Temperature (℃) -40 to 80 (no icing) Mounting Hole Diameter (Φmm) 22 Ambient Humidity to Use 45% to 85% (with no condensation) Protection Class IP65 Main Unit Type Integrated type Material (ring) Metal (Aluminum ground color) Type Non-illuminated type Button Shape Round (flat) Terminal Shape Screw terminal
- MonotaRO Power push button switchIt can be safely used as a power switch for various industrial machines such as machine tools, woodworking machines, and food machines, for starting the direct insertion of various AC motors, and for opening and closing resistive loads such as heaters. Due to its ultra-small size, the mounting sp... Read MoreAllowable Ambient Temperature (℃) -10~+50 Rated Carrying Current (A) 15 Vibration Resistance 16.7Hz Double amplitude 3mm Mass (g) 167 Number of Buttons 2 Compatible cable (mm2) 2 Number of Poles 3P (for three phase) Compatible Motor 3Φ220V 2.2kW 440V 1.5kW Rated Frequency (Hz) 50/60 Shape Exposure type Protection Class IP40 Shock Resistance Impact acceleration 30G Terminal Screw M3.5 Color Munsell 10GY6 / 0.5 Letters on Button ON (black), OFF (red) Material (Case) Steel plate Type of Connection Surface mount type
- MonotaRO Power Push Button Switch Immersion-Proof TypeIt can be safely used as a power switch for various industrial machines such as machine tools, woodworking machines, and food machines, for starting the direct insertion of various AC motors, and for opening and closing resistive loads such as heaters. A lightweight resin case is used, eliminatin... Read MoreAllowable Ambient Temperature (℃) -10~+50 Vibration Resistance 16.7Hz Double amplitude 3mm Number of Buttons 2 Rated Carrying Current (A) 20 Mass (g) 205 Compatible cable (mm2) 3.5 Number of Poles 3P (for three phase) Compatible Motor 3Φ220/440V 3.7kW Rated Frequency (Hz) 50/60 Protection Class IP67 Shock Resistance Impact acceleration 30G Terminal Screw M4 Color Munsell N5.5 / 0 Letters on Button ON (black), OFF (red) Material (Case) Polypropylene resin Type of Connection Surface mount type Shape Waterproof type
- Fuji Electric Selector Switch AR30 SeriesOne-touch addition and replacement of front-tightening structure contacts and transformer unit Two-way wiring improves work efficiency Short body depth dimension Terminal part IP2X compatible product is also available Excellent contact reliability Charging part protective cover is included as sta... Read MoreOperation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Rated Carrying Current (A) 10 Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Pollution Degree (Environment to Use) 3 Mounting Hole Diameter (Φmm) 30 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Operation Mechanism Knob shape Protection Class Operation section: IP65 (oil-proof type) Frame Round frame Type selector Mounting Dimensions (mm) Φ30.5
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Color Waterproof Cap (for M12 Small Toggle Switch)By attaching the waterproof cap, water will not enter the inside of the switch body and the back of the panel from the panel surface. It can also be used in cases where oil or dust accumulates on the moving parts of the panel surface. Even if it is attached to the switch, it maintains a good oper... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- NKK SWITCHES (Nippon Kaiheiki Kogyou) ON-OFF dial for toggle switchON-OFF notation dial for toggle switch.Mass (g) 2 Material Aluminum RoHS directive (corresponding to 10 substances) Correspondence
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Toggle Switch (Panel Seal Type) S SeriesWhen the switch is mounted on the panel, water does not enter the inside of the switch body and the back of the panel from the front of the panel. The stop ring holds the lever and prevents the lever from descending to prevent water from entering the O-ring. Grease and O-rings are made of materia... Read MoreOperating Temperature Range (℃) -30~70 Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Insulation Resistance 1GΩ or more (DC500V) Withstand Voltage 2.0kV AC for 1 minute or more Electrical Durability for Opening and Closing 25,000 times or more Terminal Shape Solder
- Fuji Electric Pushbutton Switch for Emergency Stop AR30 SeriesHigh-brightness LED Shoko product "Pikari-kun" standardized Easy to add / replace contacts / transformer units Wiring from two directions is possible Achieves the industry's shortest depth dimension A charge part protective cover is attached as standard. An emergency stop push butto... Read MoreMaterial (ring) (Round) Made of resin Special product - Operation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Mechanical Durability 100,000 times or more Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Impact resistance (malfunction) (m / s 2 ) 150 Pollution Degree (Environment to Use) 3 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Type Push button for emergency stop Button Color Red Frame Round frame Return Function Turn reset Mounting Dimensions (mm) Φ30.5
- Fuji Electric Push Button Switch AR30F0R Series Flat TypeEasy to add / replace contacts / transformer units Wiring from two directions is possible Achieves the industry's shortest depth dimension The charging part protective cover is included as standard. Can be used for panel cut size Φ25.5mm. UL / CSA standard and TUV (EN standard) certified as s... Read MoreOperation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Conditional Short-Circuit Current 1000A Operating Frequency (operation/hour) 1200 (40% usage rate) Pollution Degree (Environment to Use) 3 Mounting Hole Diameter (Φmm) 30.5 Mechanical Durability 5 million times or more Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Protection Class IP65 Shock Resistance (m/s2) Malfunction: 100, Durability: 500 Type of Operation Momentary Type Non-illuminated type Button Shape Round (flat) Frame Round frame Material Round ring: resin Terminal Shape Screw terminal Button Size (mm) Φ24
- MonotaRO Push Button Switch Diameter 25* Do not use for anything other than its intended purpose.Mounting Hole Diameter (Φmm) 25 Button Color Black / Red / Green (3 colors included) Shape Flat type Contact unit HC type Material (ring) Metal Operating Patterns Momentary Conform to Standard goods
- IDEC Dia. 22 TW Series ASW Type / Arrow Handle Selector SwitchThe protective structure is IP65 (IEC 60529).Rated Carrying Current (A) 10 Mounting Hole Diameter (Φmm) 22 Rated Insulation Voltage (V) 600
- MIYAMA ELECTRIC Wave switch DS-059 seriesInsulation Resistance (MΩ) 100 or more (MIN)/DC500V Contact Resistance (mΩ) 20 or less (MAX) Current Capacity 5A.125V.AC 3A250V.AC Isolation Voltage AC 1500V for 1 minute RoHS directive (corresponding to 10 substances) Correspondence Circuit SPST(2P)
- AI mark Switch Nameplate Φ22.5 for Push Button / Selector SwitchIt is attached to switchboards, distribution boards, control panels, telecommunications equipment, industrial machines, etc., and its name, application, and function are displayed.Thickness (mm) 2 Mass (g) 2 Hole Diameter (Φmm) 22.5 Width (mm) 30 Height (mm) 40 Material Clear acrylic (painted on the back side) Typeface Round Gothic (JIS typeface)
Filter by categories