Solenoid / Electromagnetic Equipment
- KOKUSAI DENGYO AC Solenoid Dual-Purpose Type (PULL-PUSH)Plunger type with laminated silicon steel plates. The plunger guide has a structure integrated with a coil bobbin molded from nylon resin, and has a highly reliable quality with greatly improved electrical and mechanical characteristics.
- KOKUSAI DENGYO AC Solenoid Tension Type (PULL)Plunger type with laminated silicon steel plates. The plunger guide has a structure integrated with a coil bobbin molded from nylon resin, and has a highly reliable quality with greatly improved electrical and mechanical characteristics.Type of Insulation Class B insulation equivalent RoHS directive (corresponding to 10 substances) Correspondence
- KOKUSAI DENGYO Compact AC solenoid dual use type (PULL-PUSH)The plunger guide has a structure integrated with a coil bobbin molded from nylon resin, and has a highly reliable quality with greatly improved electrical and mechanical characteristics. It is an automatic return type by using a built-in spring. * The energization rate is 1/10, the frequency of ... Read MoreStroke (mm) 10 Suction Power (N[kgf]) 2.9[0.3] Endurance Times 300,000 times Insulation Resistance (MΩ) 50 or more (DC500V) Rated Frequency (Hz) 50/60 shared (2 leads) Mass (g) 81, (Movable iron core) 18 Withstand Voltage (V/min) AC1500 Type of Insulation Class A insulation equivalent RoHS directive (corresponding to 10 substances) Correspondence
- Panasonic HS Solenoid - Pull Type Horizontal MountingStroke (mm) 15 Rated Frequency (Hz) 50/60 shared Operating Time About 0.1 seconds (with proper load)
- Takaha Kiko Push Solenoid CBS1240By attaching a push bar to the plunger, it is a solenoid that performs suction operation and protrusion operation at the same time.Plunger Diameter (mm) 12 Mass (g) 148 Dimensions (H x W x L) (mm) 24×29×40 Overall Length (mm) 40 (frame)from S$35.99Min. 2 days
- Takaha Kiko Long stroke solenoid CH1284A long stroke solenoid with a range of motion of 35 mm. Can be used with pull or push!Plunger Diameter (mm) 12 Mass (g) 480 Overall Length (mm) 84 (frame) Dimensions (H x W x L) (mm) 38×30×84from S$63.99Min. 2 days
- Panasonic HS Solenoid - Push / Pull Dual Purpose Horizontal MountingStroke (mm) 15 Rated Frequency (Hz) 50/60 shared Operating Time About 0.1 seconds (with proper load)
- Panasonic HS Solenoid - Push Type Horizontal MountingHolding Current (A) 0.12 or less Starting Current (A) 0.9 or less Stroke (mm) 15 Holding Force N (kgf) 19.6(2.0) Mass (g) 340, (movable iron core) 100 Rated Frequency (Hz) 50/60 shared Suction Power (N[kgf]) 7.85[0.8] Rated Voltage (V) AC200 Operating Time About 0.1 seconds (with proper load)
- KOKUSAI DENGYO Small AC Solenoid Tension Type (PULL)The plunger guide has a structure integrated with a coil bobbin molded from nylon resin, and has a highly reliable quality with greatly improved electrical and mechanical characteristics. * The energization rate is 1/10, the frequency of use is 6 times / minute or less, and the maximum continuous... Read MoreHolding Current (A) 0.25 Starting Current (A) 0.55 Stroke (mm) 10 Mass (g) 115, (Movable iron core) 22 Endurance Times 300,000 times Suction Power (N[kgf]) 4.9[0.5] Insulation Resistance (MΩ) 50 or more (DC500V) Rated Frequency (Hz) 50/60 shared (2 leads) Withstand Voltage (V/min) AC1500 Rated Voltage (V) AC200 Type of Insulation Class A insulation equivalent RoHS directive (corresponding to 10 substances) Correspondence
- Takaha Kiko Bush solenoid CBS0830By attaching a push bar to the plunger, it is a solenoid that performs suction operation and protrusion operation at the same time.Dimensions (H x W x L) (mm) 18×22×30.4 Overall Length (mm) 30.4 (frame) Plunger Diameter (mm) 8 Mass (g) 60from S$32.99Min. 2 days
- Takaha Kiko Bush solenoid CB0730By attaching a push bar to the plunger, it is a solenoid that performs suction operation and protrusion operation at the same time.Overall Length (mm) 30.0 (frame) Plunger Diameter (mm) 7 Dimensions (H x W x L) (mm) 16×14×30 Mass (g) 35from S$22.99Min. 2 days
- Panasonic HS solenoid-pull type vertical mountingHolding Current (A) 0.20 or less Stroke (mm) 15 Mass (g) 330, (Movable iron core) 90 Rated Frequency (Hz) 50/60 shared Rated Voltage (V) AC100 Operating Time About 0.1 seconds (with proper load)from S$27.99Min. 7 days
- Takaha Kiko Bush solenoid CB1567By attaching a push bar to the plunger, it is a solenoid that performs suction operation and protrusion operation at the same time.Dimensions (H x W x L) (mm) 44×51.5×66.7 Mass (g) 630 Plunger Diameter (mm) 15 Overall Length (mm) 66.7 (frame)from S$59.99Min. 2 days
- Takaha Kiko TPP Solenodo CG0836Push, pull, and keep with just one unit! Excellent locking mechanism, ideal for financial security equipment that requires holding power!Overall Length (mm) 36.8 (frame) Mass (g) 85 Plunger Diameter (mm) 8 Dimensions (H x W x L) (mm) 23.0×23.0×36.8from S$48.99Min. 2 days
- Takaha Kiko Bush solenoid CB1037By attaching a push bar to the plunger, it is a solenoid that performs suction operation and protrusion operation at the same time.Overall Length (mm) 36.7 (frame) Plunger Diameter (mm) 10 Mass (g) 105 Dimensions (H x W x L) (mm) 20×26×37from S$35.99Min. 2 days
- Takaha Kiko Pull solenoid CA1257It is a general pull solenoid. It is relatively inexpensive and is widely used in OA equipment and automobiles.Dimensions (H x W x L) (mm) 28×34×57.8 Mass (g) 260 Plunger Diameter (mm) 12 Overall Length (mm) 57.8 (frame)from S$24.99Min. 2 days
- Panasonic MS Solenoid-AC100V Pull Type Horizontal MountingStroke (mm) 15 Mass (g) 180, (Movable iron core) 50 Rated Frequency (Hz) 50/60 shared Operating Time About 0.1 seconds (with proper load)from S$29.99Min. 7 days
- Takaha Kiko Bush solenoid CBS1029By attaching a push bar to the plunger, it is a solenoid that performs suction operation and protrusion operation at the same time.Dimensions (H x W x L) (mm) 24×29×29.3 Overall Length (mm) 29.3 (Frame) Mass (g) 110 Plunger Diameter (mm) 10from S$29.99Min. 8 days
- Panasonic ES Solenoid M Type Horizontal MountingHolding Current (A) 0.11 or less Starting Current (A) 0.9 or less Stroke (mm) 15 Holding Force N (kgf) 17.7 or more (1.8 or more) Mass (g) 290, (Movable iron core) 90 Rated Frequency (Hz) 50/60 shared Suction Power (N[kgf]) 7.85[0.8] Rated Voltage (V) AC200 Operating Time About 0.1 seconds (with proper load)
- Takaha Kiko Pull solenoid CA0837It is a general pull solenoid. It is relatively inexpensive and is widely used in OA equipment and automobiles.Overall Length (mm) 37.0 (frame) Dimensions (H x W x L) (mm) 20×26×37 Mass (g) 90 Plunger Diameter (mm) 8from S$15.99Min. 8 days
- Takaha Kiko Pull solenoid CA1578It is a general pull solenoid. It is relatively inexpensive and is widely used in OA equipment and automobiles.Mass (g) 720 Overall Length (mm) 77.5 (frame) Plunger Diameter (mm) 15 Dimensions (H x W x L) (mm) 44×51.5×77.5from S$53.99Min. 2 days
- Takaha Kiko Bush solenoid CB1029By attaching a push bar to the plunger, it is a solenoid that performs suction operation and protrusion operation at the same time.Mass (g) 100 Plunger Diameter (mm) 10 Dimensions (H x W x L) (mm) 20×29×29.3 Overall Length (mm) 29.3 (Frame)from S$27.99Min. 2 days
- Takaha Kiko Self-holding solenoid CD0730It is often used in lock mechanisms that require a long-term suction state.Dimensions (H x W x L) (mm) 14×16×30 Overall Length (mm) 30 (frame) Mass (g) 35 Suction Power (N[kgf]) 6 Plunger Diameter (mm) 7from S$29.99Min. 8 days
- Takaha Kiko Pull solenoid CA1567It is a general pull solenoid. It is relatively inexpensive and is widely used in OA equipment and automobiles.Dimensions (H x W x L) (mm) 44×51.5×66.7 Overall Length (mm) 66.7 (frame) Mass (g) 610 Plunger Diameter (mm) 15from S$46.99Min. 8 days
- Takaha Kiko Pull solenoid CA1040It is a general pull solenoid. It is relatively inexpensive and is widely used in OA equipment and automobiles.Dimensions (H x W x L) (mm) 24×29×40 Overall Length (mm) 40.0 (frame) Plunger Diameter (mm) 10 Mass (g) 120from S$15.99Min. 2 days
- Takaha Kiko Pull solenoid CA1053It is a general pull solenoid. It is relatively inexpensive and is widely used in OA equipment and automobiles.Plunger Diameter (mm) 10 Overall Length (mm) 53.0 (frame) Dimensions (H x W x L) (mm) 27×30×53 Mass (g) 190from S$17.99Min. 8 days
- Takaha Kiko Bush solenoid CB0830By attaching a push bar to the plunger, it is a solenoid that performs suction operation and protrusion operation at the same time.Overall Length (mm) 30.4 (frame) Dimensions (H x W x L) (mm) 18×22×30.4 Mass (g) 60 Plunger Diameter (mm) 8from S$25.99Min. 8 days
- Takaha Kiko Pull solenoid CA0625It is a general pull solenoid. It is relatively inexpensive and is widely used in OA equipment and automobiles.Dimensions (H x W x L) (mm) 18×22×25.1 Plunger Diameter (mm) 6 Mass (g) 50 Overall Length (mm) 25.1 (frame)from S$12.99Min. 8 days
- Takaha Kiko Pull solenoid CA0315It is a general pull solenoid. It is relatively inexpensive and is widely used in OA equipment and automobiles.Dimensions (H x W x L) (mm) 8×10×15 Mass (g) 6 Plunger Diameter (mm) 3 Overall Length (mm) 15 (frame)
- Takaha Kiko Bush solenoid CBD1037By attaching a push bar to the plunger, it is a solenoid that performs suction operation and protrusion operation at the same time.Plunger Diameter (mm) 10 Dimensions (H x W x L) (mm) 21.5×26×37 Overall Length (mm) 37.0 (frame) Mass (g) 120from S$43.99Min. 2 days
- Takaha Kiko Bush solenoid CB1250By attaching a push bar to the plunger, it is a solenoid that performs suction operation and protrusion operation at the same time.Dimensions (H x W x L) (mm) 36×40×50 Mass (g) 320 Plunger Diameter (mm) 12 Overall Length (mm) 50.0 (frame)from S$39.99Min. 8 days
- Takaha Kiko Pull solenoid CA1250It is a general pull solenoid. It is relatively inexpensive and is widely used in OA equipment and automobiles.Overall Length (mm) 50.0 (frame) Mass (g) 310 Plunger Diameter (mm) 12 Dimensions (H x W x L) (mm) 36×40×50from S$29.99Min. 8 days
- Takaha Kiko Pull solenoid CA0847It is a general pull solenoid. It is relatively inexpensive and is widely used in OA equipment and automobiles.Mass (g) 95 Dimensions (H x W x L) (mm) 19×23×47 Overall Length (mm) 47.0 (frame) Plunger Diameter (mm) 8from S$14.99Min. 8 days
- Takaha Kiko Pull solenoid CA1264It is a general pull solenoid. It is relatively inexpensive and is widely used in OA equipment and automobiles.Plunger Diameter (mm) 12 Overall Length (mm) 64.0 (frame) Dimensions (H x W x L) (mm) 30×38×64 Mass (g) 340from S$29.99Min. 2 days
- Takaha Kiko Pull solenoid CA1260It is a general pull solenoid. It is relatively inexpensive and is widely used in OA equipment and automobiles.Overall Length (mm) 60.0 (frame) Dimensions (H x W x L) (mm) 30×27×60 Plunger Diameter (mm) 12 Mass (g) 230from S$22.99Min. 8 days
- Takaha Kiko Bush solenoid CB0847By attaching a push bar to the plunger, it is a solenoid that performs suction operation and protrusion operation at the same time.Overall Length (mm) 47.0 (frame) Mass (g) 95 Dimensions (H x W x L) (mm) 19×23×47 Plunger Diameter (mm) 8from S$27.99Min. 8 days
- Takaha Kiko Pull solenoid CA1253It is a general pull solenoid. It is relatively inexpensive and is widely used in OA equipment and automobiles.Plunger Diameter (mm) 12 Overall Length (mm) 53.0 (frame) Dimensions (H x W x L) (mm) 27×30×53 Mass (g) 210from S$19.99Min. 8 days
Filter by categories