Specification RS-422 / 485 / 232C standard Type Multipolar hollow type Trusco Part No. 541-6906 Service Life About 30 million rotations Rotational Speed (min -1 [rpm]) 400 or less Rotational Torque (Nm [kgfcm]) 0.03 or less Mass (g) 1100
Rotational Torque (Nm [kgfcm]) 0.03 or less Rotational Speed (min -1 [rpm]) 400 Mass (g) 350 Trusco Part No. 541-7376 Specification RS-422 / 485 / 232C standard Service Life About 30 million rotations
Rotational Speed (min -1 [rpm]) 400 Trusco Part No. 541-7325 Mass (g) 260 Service Life About 30 million rotations Rotational Torque (Nm [kgfcm]) 0.03 or less Specification RS-422 / 485 / 232C standard
Rotational Speed (min -1 [rpm]) 400 or less Trusco Part No. 541-6931 Rotational Torque (Nm [kgfcm]) 0.03 or less Mass (g) 1400 Specification RS-422 / 485 / 232C standard Type Multipolar hollow type Service Life About 30 million rotations
Specification RS-422 / 485 / 232C standard Mass (g) 1800 Rotational Torque (Nm [kgfcm]) 0.03 or less Service Life About 30 million rotations Rotational Speed (min -1 [rpm]) 400 or less Trusco Part No. 541-6957 Type Multipolar hollow type
Rotational Speed (min -1 [rpm]) 400 or less Rotational Torque (Nm [kgfcm]) 0.03 or less Mass (g) 1800 Specification RS-422 / 485 / 232C standard Type Multipolar hollow type Trusco Part No. 541-6965 Service Life About 30 million rotations
Mass (g) 260 Trusco Part No. 541-7333 Service Life About 30 million rotations Rotational Speed (min -1 [rpm]) 400 Rotational Torque (Nm [kgfcm]) 0.03 or less Specification RS-422 / 485 / 232C standard
Service Life About 30 million rotations Mass (g) 350 Rotational Speed (min -1 [rpm]) 400 Rotational Torque (Nm [kgfcm]) 0.03 or less Specification RS-422 / 485 / 232C standard Trusco Part No. 541-7350
Rotational Torque (Nm [kgfcm]) 0.03 or less Trusco Part No. 541-7341 Specification RS-422 / 485 / 232C standard Rotational Speed (min -1 [rpm]) 400 Mass (g) 260 Service Life About 30 million rotations
Specification RS-422 / 485 / 232C standard Mass (g) 350 Rotational Torque (Nm [kgfcm]) 0.03 or less Rotational Speed (min -1 [rpm]) 400 Service Life About 30 million rotations Trusco Part No. 541-7368
Rotational Torque (Nm [kgfcm]) 0.03 or less Trusco Part No. 541-6914 Mass (g) 1400 Service Life About 30 million rotations Rotational Speed (min -1 [rpm]) 400 or less Type Multipolar hollow type Specification RS-422 / 485 / 232C standard
Rotational Speed (min -1 [rpm]) 400 or less Mass (g) 1400 Rotational Torque (Nm [kgfcm]) 0.03 or less Trusco Part No. 541-6922 Type Multipolar hollow type Specification RS-422 / 485 / 232C standard Service Life About 30 million rotations
Rotational Torque (Nm [kgfcm]) 0.03 or less Rotational Speed (min -1 [rpm]) 400 Service Life About 30 million rotations Trusco Part No. 541-7309 Mass (g) 110 Specification RS-422 / 485 / 232C standard
Specification RS-422 / 485 / 232C standard Trusco Part No. 541-7317 Rotational Torque (Nm [kgfcm]) 0.03 or less Rotational Speed (min -1 [rpm]) 400 Service Life About 30 million rotations Mass (g) 110
Mass (g) 1800 Rotational Speed (min -1 [rpm]) 400 or less Trusco Part No. 541-6949 Rotational Torque (Nm [kgfcm]) 0.03 or less Specification RS-422 / 485 / 232C standard Service Life About 30 million rotations Type Multipolar hollow type
Rotational Torque (Nm [kgfcm]) 0.03 or less Rotational Speed (min -1 [rpm]) 400 or less Mass (g) 1100 Type Multipolar hollow type Specification RS-422 / 485 / 232C standard Service Life About 30 million rotations
The AC6373 type is ultra-compact (about 24 mm on the stationary side flange, about 15 mm in length (6 poles)), gold is used for the contact surface of the rotating part, and the color-coded lead wires are on the stationary side and the rotating side. Both are used to facilitate electrical connect... Read More
Current Capacity (A) (Maximum) 2 / circuit Working Ambient Temperature (℃) -40℃~+80℃ Insulation Resistance (MΩ) 1000MΩ @ DC250V (minimum) Number of Circuits 12 circuits Isolation Voltage AC250V @ 60Hz between each circuit Lead Wire About 300mm Voltage DC120V/AC120V Contact Material Gold