Foot Switches
Other Related Pages
- KOKUSAI DENGYO Foot Switch General-purpose TypeInsulation Resistance (MΩ) 100 or more (DC500V) Ambient Humidity to Use 85% RH or less RoHS directive (corresponding to 10 substances) Correspondence
- OJIDEN (Osaka Jido Denki) Foot Switch OFL Basic Type SeriesThe OFL basic series is made of die-cast aluminum alloy and is the most common and widely used standard footswitch. Industrial equipment (various machine tools, etc.), transportation vehicles (trains, buses, etc.), woodworking equipment, sewing equipment, equipment equipment, medical equipment, m... Read MoreInsulation Resistance (MΩ) 100 or more (DC500V megger) Material Aluminum die casting Type General basic form Specification Rear hinge type
- OJIDEN (Osaka Jido Denki) Foot Switch SM2C Type SeriesIndustrial rainproof type Press equipment, shirring machines, machine tools, various industrial machines, equipment equipment, automation lines, woodworking machines, medical equipment, measuring equipment, various equipment, sewing equipment, consumer equipment, etc. * The outlet plug is not inc... Read MoreMaterial Aluminum die casting Protection Class IP54 Type Industrial rainproof type
- KOKUSAI DENGYO Foot switch General-purpose popular typeAn inexpensive and practical popular series. * The outlet plug is not included.Operation Ambient Temperature (℃) -5~40 Insulation Resistance (MΩ) 100 or more (DC500V) Ambient Humidity to Use 85% RH or less Withstand Voltage AC1500V/min RoHS directive (corresponding to 10 substances) Correspondence Specification General use
- OJIDEN (Osaka Jido Denki) Foot Switch H Type SeriesThe operation is 360 degrees and works in any position. Perfect for manipulating hands, elbows, feet, knees, etc. Uses impact-resistant and insulating-resistant ABS resin. Medical equipment, measuring equipment, industrial electronic equipment, industrial sewing machines, audio equipment, educati... Read MoreOperating Force 7.5N(0.8kgf) Material ABS resin Type Push type
- OJIDEN (Osaka Jido Denki) Foot switch S3 & M3 type series [2 stations]Attached Cable 0.75mm 2 6 core 1.5m Operating Force 10N(1kgf) Mass (g) 1160 Contact Configuration 1c (both sides) Material Aluminum die casting Operating Patterns Momentary (2 stations) Type Small device type
- KOKUSAI DENGYO Foot switch General-purpose small typeCompared to general-purpose aluminum die-cast products, this type has a thinner structure and is easier to step on. The back stepping operation suppresses fatigue and enables stable work. The thin structure and back stepping operation occupy a large stepping area, enabling stable work. * The outl... Read MoreOperation Ambient Temperature (℃) -5~40 Insulation Resistance (MΩ) 100 or more (DC500V) Contact Configuration 1c Mass (g) 260 Operating Force 29.4N Ambient Humidity to Use 85% RH or less Withstand Voltage AC1500V/min Rating AC250V 6A Paint Color Blue Newton R22-706 equivalent RoHS directive (corresponding to 10 substances) Correspondence Specification General-purpose small Operating Patterns Momentary Built-in Switch V type micro switch Cabtire Cable (m) VCTF 3 heart × 0.75mm 2) × 1
- KOKUSAI DENGYO Foot switch round typeA unique round series that is compact and lightweight. Since it operates at any position in 360 °, it can be operated not only with the feet but also with the hands and knees. Since the bottom of the main body has a non-slip feature, it is compact and lightweight, yet has a stable operation. * Th... Read MoreOperation Ambient Temperature (℃) 0~40 Insulation Resistance (MΩ) 100 or more (DC500V) Operating Force 11.7 Contact Configuration 1c Mass (g) 340 Ambient Humidity to Use 85% RH or less Withstand Voltage AC1500V/min Rating AC250V 6A RoHS directive (corresponding to 10 substances) Correspondence Operating Patterns Momentary Specification Round type Built-in Switch V type micro switch
- OJIDEN (Osaka Jido Denki) Foot switch SM2 seriesThe SM2 series is a basic foot switch without a pedal protection cover. Press equipment, shirring machines, machine tools, various industrial machines, equipment equipment, automation lines, woodworking machines, medical equipment, measuring equipment, various equipment, sewing equipment, consume... Read MoreInsulation Resistance (MΩ) 100 or more (DC500V megger) Contact Resistance (mΩ) 15 or less Withstand Voltage AC2000V / 1 minute Material Aluminum die casting Specification Center hinge type Protection Class IP54 Type Industrial rainproof type
- KOKUSAI DENGYO Foot switch waterproof type SFV seriesCompared to general-purpose aluminum die-cast products, this type has a thinner structure and is easier to step on. The back stepping operation suppresses fatigue and enables stable work.Material (Return spring) SUS, (Shaft) SUS Contact Configuration 1c Operating Force 29.4N Mass (g) 350 Rated Current (A) 3A Insulation Resistance (MΩ) 5 or more (DC500V) Rated Voltage (V) AC250V Material (Main Unit) Aluminum alloy die casting Material (Cover) Aluminum alloy die casting RoHS directive (corresponding to 10 substances) Correspondence Protection Class IPX8 equivalent Operating Patterns Momentary Type Waterproof type Color Yellow
- OJIDEN (Osaka Jido Denki) Foot switch (multi-function type)Rated Voltage (V) AC250V Cable Length (m) VCTF0.75X2 core 1.5Mfrom S$32.99Min. 2 days
- OJIDEN (Osaka Jido Denki) Touchpad* Electrical rating: For safety, use AC or DC 28V-0.3A or less.Lead Wire 24AWG 2 cores with 480mm RoHS directive (corresponding to 10 substances) Correspondence Type of Terminal Fitting Double-sided tape, adhesive, etc. Protection Class Drip-proof type Type of Operation Momentary type Material (Jacket) PVC (polyvinyl chloride) Contact Configuration a contact
- KOKUSAI DENGYO Foot switch Compact round typeA round series that is even smaller and lighter than the round type. Since it operates at any position in 360 °, it can be operated not only with the feet but also with the hands and knees. Using ABS resin as the material, it has excellent oil resistance, heat resistance, wear resistance, and agi... Read MoreShape of Switch (Built-in) V type micro switch Operation Ambient Temperature (℃) -5~40 Insulation Resistance (MΩ) 100 or more (DC500V) Contact Configuration 1a Mass (g) 200 Operating Force 8.8N Ambient Humidity to Use 85% RH or less Rating AC250V・6A RoHS directive (corresponding to 10 substances) Correspondence Operating Patterns Momentary Specification Round type Cabtire Cable (m) VCTF 2 heart × 0.75mm 2 × 1.5from S$37.99Min. 2 days
- OJIDEN (Osaka Jido Denki) Foot Switch S5 Type SeriesA compact multifunctional switch that emphasizes safety, reliability, and economy in response to the electronic needs of the diversified era. * The outlet plug is not included.Operating Force 12N(1.2kgf) Material ABS resin Type Mini type for equipment
- KOKUSAI DENGYO Foot switch waterproof type SFK seriesOperation Ambient Temperature (℃) -5~40 Insulation Resistance (MΩ) 100 or more (DC500V) Rated Current (A) 3A Ambient Humidity to Use 85% RH or less Material (Cover) ABS resin Material (Main Unit) ABS resin Withstand Voltage (V) AC1500/min RoHS directive (corresponding to 10 substances) Correspondence Protection Class IPX8 equivalent Operating Patterns Momentary Type Waterproof typefrom S$87.99Min. 2 days
- OJIDEN (Osaka Jido Denki) Foot switch P type seriesThe operation is 360 degrees and works in any position. Perfect for manipulating hands, elbows, feet, knees, etc. Uses impact-resistant and insulating-resistant ABS resin. Medical equipment, measuring equipment, industrial electronic equipment, industrial sewing machines, audio equipment, educati... Read MoreOperating Force 9N(0.9kgf)
- OJIDEN (Osaka Jido Denki) Foot switch SM2K seriesA foot switch with a shield cover attached to the SM2 basic series. Comes with a shield cover that further strengthens malfunction prevention. It is a format with the highest track record in Japan, such as machine tools and industrial machines. * The outlet plug is not included.Material Aluminum die casting Specification Central hinge type / with shield cover Protection Class IP54 Type Industrial rainproof type
- KOKUSAI DENGYO Foot switch General-purpose mini typeA new type of foot switch that goes beyond empirical engineering. By devising the base plate, it is possible to operate with a sense of stability even though it is a mini type. The mounting hole and the hooking hole are adopted as a base plate. The cable cord uses a flexible soft cable. * The out... Read MoreOperation Ambient Temperature (℃) -5~40 Insulation Resistance (MΩ) 100 or more (DC500V) Contact Configuration 1a Operating Force 3.92N Mass (g) 350 Ambient Humidity to Use 85% RH or less Withstand Voltage AC1500V/min Rating AC250V 5A RoHS directive (corresponding to 10 substances) Correspondence Operating Patterns Momentary Built-in Switch V type micro switch
- KOKUSAI DENGYO Foot switch waterproof type SFU seriesOperation Ambient Temperature (℃) 0~40 Insulation Resistance (MΩ) 100 or more (DC500V) Operating Force 11.7N Contact Configuration 1c Rated Current (A) 3A Ambient Humidity to Use 85% RH or less Material (Main Unit) ABS resin Withstand Voltage (V) AC1500/min Rated Voltage (V) AC250V RoHS directive (corresponding to 10 substances) Correspondence Material (Cover) Ethylene vinyl acetate Color Gray Protection Class IPX8 equivalent Operating Patterns Momentary Cable Length (m) VCTF 3 cores x 0.75mm 2 x 2m Type Waterproof type
- OJIDEN (Osaka Jido Denki) Foot switch SP type seriesThe operation is 360 degrees and works in any position. Perfect for manipulating hands, elbows, feet, knees, etc. It is durable and economical, and can withstand a static load for 1 minute with a tread pressure resistance of 1000N. * The outlet plug is not included.Operation Ambient Temperature (℃) -5~+45 Withstand Voltage 1,500 VAC for 1 minute Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Treading pressure (N / min) 1000 Operating Force 10N(1.0kgf) Shock Resistance 30G Type Multi-function type
- KOKUSAI DENGYO Foot switch waterproof type SFA seriesColor (Pedal) Blue, (Base) Ivory Insulation Resistance (MΩ) 100 or more (DC500V) Rated Current (A) 100mA (resistive load) Operation Ambient Temperature (℃) 10~40 Ambient Humidity to Use 30~75%RH Height (mm) 33 Operating Force 9.8N Withstand Voltage (V) AC1500/min RoHS directive (corresponding to 10 substances) Correspondence Rated Voltage (V) DC5~30V Protection Class IPX7 Operating Patterns Momentary Material (Main Unit) PBT resin Material (Pedal) PBT resin Built-in Switch Waterproof S type micro switch IP67
- KOKUSAI DENGYO Foot Switch Waterproof Type SFQ SeriesMaterial (Return spring) SUS, (Bottom plate) SPCC Operation Ambient Temperature (℃) -5~40 Insulation Resistance (MΩ) 100 or more (DC500V) Contact Configuration 1a Rated Current (A) 5A Operating Force 8.8N Ambient Humidity to Use 85% RH or less Material (Cover) ABS resin Material (Main Unit) ABS resin Withstand Voltage (V) AC1500/min Rated Voltage (V) AC250V RoHS directive (corresponding to 10 substances) Correspondence Protection Class IPX8 equivalent Operating Patterns Momentary Type Waterproof type
- RS Pro RS Pro foot switch bellowsRoHS directive (corresponding to 10 substances) Correspondencefrom S$32.99Min. 2 days
- OJIDEN (Osaka Jido Denki) Foot switch P series Series with built-in seal structure switch● The operation is 360 degrees and operates at any position. ● Perfect for operating hands, elbows, feet, knees, etc. ● Uses impact-resistant and insulating-resistant ABS resin. * The outlet plug is not included.Rating 0.1A-30VDC / minimum load 5mA-6VDC Attached Cable 0.75mm2 2 core 1.5m Contact Configuration 1a Operating Force 9N(0.9kgf) Material ABS resin Operating Patterns Momentaryfrom S$53.99Min. 2 days
- OJIDEN (Osaka Jido Denki) Foot switch S6 & M6 type series Built-in seal type switchMade entirely of stainless steel, it provides high contact and reliability even under adverse environmental conditions. Medical equipment, food equipment, marine equipment, industrial equipment, etc. * The outlet plug is not included.Operation Ambient Temperature (℃) -10~60 Rating 0.1A-30VDC Operating Force 10N(1.0kgf) Contact Configuration 1c Mass (g) 580 (switch only) Ambient Humidity to Use 95% RH or less Shape of Switch Built-in micro switch V type (IP67) Type Seal structure with built-in switch Operating Patterns Momentary Material (Cover) Stainless steel Material Stainless steelfrom S$359.90Min. 8 days
- OJIDEN (Osaka Jido Denki) Foot switch FS seriesThe FS type is a seesaw type pedal made of die-cast aluminum alloy, with a hinge shaft in the center of the pedal, and the operation type can be changed with the built-in cam. Ideal for operations such as forward, reverse, ascending, and descending. It has a rainproof, oilproof and drip-proof str... Read MoreOperating Force 25N(2.6kgf) Rating 6A-250VAC Material Aluminum die casting Specification Center hinge type Operating Patterns Momentary, alternate Type Seesaw type Attached Cable Separately
- ESCO AC250V / 5A [1c] Thin dual foot switchRated Voltage (V) AC250V Esco Part No. EA940FE-2 Color Red / black Type Thin double foot switch Operating Force 9(0.9kgf) Mass (g) 750 Contact Configuration 1c Cable Length (m) VCTF 0.75mm 2 6 core 1.5m Operating Patterns Dual-momentary momentary Rated Current (A) 3A Specification MICRO switch S typefrom S$149.90Min. 2 days
- OJIDEN (Osaka Jido Denki) Foot switch S3 & M3 series [for small equipment] (with protective cover)Attached Cable 0.75mm 2 3 cores 1m Operating Force 10N(1kgf) Contact Configuration 1c Mass (g) 280 (switch only) Rating 6A-250VAC Material Aluminum die casting Shape of Switch Built-in micro switch V type Operating Patterns Momentary Type Small device type Material (Cover) Stainless steelfrom S$99.90Min. 13 days
- KOKUSAI DENGYO Foot switch low voltage micro current typeRoHS directive (corresponding to 10 substances) Correspondence
- OJIDEN (Osaka Jido Denki) Foot Switch SP Type Seal Structure Built-in Switch Type● The operation is 360 degrees and operates at any position. ● Perfect for operating hands, elbows, feet, knees, etc. ● Durable and economical, withstands a static load of 1000N for 1 minute. * The outlet plug is not included.Operation Ambient Temperature (℃) -5~+45 Attached Cable 0.75mm 2 3 core 1.5m Withstand Voltage 1,500 VAC for 1 minute Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Treading pressure (N / min) 1000 Contact Configuration 1c Operating Force 22N(2.2kgf) Shock Resistance 30G Operating Patterns Momentary Material Polycarbonate resin / ethylene vinylfrom S$67.99Min. 21 days
- OJIDEN (Osaka Jido Denki) Protective coverA protective cover that protects against falling objects and prevents malfunctions due to other factors.from S$47.99Min. 23 days
- OJIDEN (Osaka Jido Denki) Foot switch H series Series with built-in seal switch● The operation is 360 degrees and operates at any position. ● Perfect for operating hands, elbows, feet, knees, etc. ● Uses impact-resistant and insulating-resistant ABS resin. * The outlet plug is not included.Rating 0.1A-30VDC / minimum load 5mA-6VDC Attached Cable 0.75mm2 2 core 1.5m Contact Configuration 1a Operating Force 7.5N(0.8kgf) Material ABS resin Operating Patterns Momentaryfrom S$53.99Min. 23 days
- OJIDEN (Osaka Jido Denki) Foot switch OFL-ZG-SM2 series* Cable / outlet / plug is not included.Rating 0.1A-125VAC、0.1-30VDC Insulation Resistance (MΩ) 100/Min Operating Force 31N Contact Resistance (mΩ) 50Max Withstand Voltage AC1000V / 1 minute Material Aluminum die casting Type Industrial rainproof type Terminal Shape Screw terminal Protection Class Splash-proof IEC IP 54from S$119.90Min. 12 days
- OJIDEN (Osaka Jido Denki) Foot switch S5 type series Built-in seal structure typeMade of ABS resin, it has a built-in seal structure switch. * The outlet plug is not included.Operating Force 10N(1.0kgf) Material ABS resin Type Seal structure with built-in switchfrom S$55.99Min. 24 days
- OJIDEN (Osaka Jido Denki) Foot switch 2NY-SM2 type series● Excellent reliability and durability. ● The drip-proof and oil-resistant structure allows it to be used even in vicious circles. ● Double safety measures are possible with 2 contacts (2a). * The outlet plug is not included.Operating Force 1.OFF → 2.ON / 20N, 2.ON → 3.OFF / 170N Contact Configuration 2a Material Aluminum die casting Specification Built-in CE certified product Protection Class IP54 Type Industrial rainproof type Operating Patterns Momentaryfrom S$249.90Min. 12 days
- OJIDEN (Osaka Jido Denki) Foot switch OFL basic series Series with built-in seal structure switchThe OFL basic series is made of die-cast aluminum alloy and is the most common and widely used standard footswitch. * The outlet plug is not included.Operating Force 25N(2.6kgf) Material Aluminum die casting Type Seal structure with built-in switch Operating Patterns Momentaryfrom S$129.90Min. 23 days
- OJIDEN (Osaka Jido Denki) Foot switch SM2C type series Built-in seal type switch* Outlet / plug is not included.Material Aluminum die casting Protection Class IP54from S$169.90Min. 12 days
- OJIDEN (Osaka Jido Denki) Rubber foot switchFlexible and sturdy, you can step on it or hit it. For operation of medical equipment, small industrial equipment in general, sewing equipment, etc.Rated Current (A) 1 Dimensions, Width W x Depth D x Height H (mm) 135×55×15.5 Rated Voltage (V) AC/DC28 Operating Force About 107N (Φ90 pressing plate) Mass (g) About 230 RoHS directive (corresponding to 10 substances) Correspondence Material (Jacket) NBR (oil resistant rubber) Lead Wire With S-VCTF 0.75mm2 2 core 2mfrom S$87.99Min. 8 days