Selector Switches
Other Related Pages
- Fuji Electric Selector Switch AR22 SeriesOne-touch addition and replacement of front-tightening structure contacts and transformer unit 2 Improves work efficiency with directional wiring Depth dimension of short body IP2X compatible product is also available Excellent contact reliability standard product, certified by overseas standard... Read MoreOperation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Rated Carrying Current (A) 10 Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Mounting Hole Diameter (Φmm) 22 Pollution Degree (Environment to Use) 3 Rated Frequency (Hz) 50/60 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Operation Mechanism Knob shape Protection Class Operation section: IP65 (oil-proof type) Frame Round frame Type selector Mounting Dimensions (mm) Φ22.3 ・ Φ25.5 shared
- IDEC Φ25 TWS Series ASS / Arrow Handle Selector SwitchRated Carrying Current (A) 10 Mounting Hole Diameter (Φmm) 25 Rated Insulation Voltage (V) 600
- IDEC Φ30 TWN Series Selector SwitchMain Unit Type Integrated type Operation Method selector switchfrom S$19.99Min. 108 days
- Fuji Electric Selector Switch AR30 SeriesOne-touch addition and replacement of front-tightening structure contacts and transformer unit Two-way wiring improves work efficiency Short body depth dimension Terminal part IP2X compatible product is also available Excellent contact reliability Charging part protective cover is included as sta... Read MoreOperation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Rated Carrying Current (A) 10 Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Pollution Degree (Environment to Use) 3 Mounting Hole Diameter (Φmm) 30 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Operation Mechanism Knob shape Protection Class Operation section: IP65 (oil-proof type) Frame Round frame Type selector Mounting Dimensions (mm) Φ30.5
- IDEC Dia. 22 TW Series ASW Type / Arrow Handle Selector SwitchThe protective structure is IP65 (IEC 60529).Rated Carrying Current (A) 10 Mounting Hole Diameter (Φmm) 22 Rated Insulation Voltage (V) 600
- MonotaRO Selector switch Φ25, knob type, 2 notches* Do not use for anything other than its intended purpose.Rated Carrying Current (A) 10 (contact part) Number of Notches 2 Operating Patterns 2 notch manual reset Mounting Hole Diameter (Φmm) 25 Notch Angle (°) 90 Rated Insulation Voltage (V) AC/DC600 Color (knob) Black RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type Protection Class IP65 oil-proof type Shape Knob shape (2 notches) Material (ring) Metal Conform to Standard goods
- MonotaRO Selector switch Φ30 knob type, 2 notches* Do not use for anything other than its intended purpose.Rated Carrying Current (A) 10 (contact part) Number of Notches 2 Mounting Hole Diameter (Φmm) 30 Notch Angle (°) 90 Rated Insulation Voltage (V) AC/DC600 Color (knob) Black RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type Protection Class IP65 oil-proof type Shape Knob shape (2 notches) Type of Operation Manual return Material (ring) Metal Conform to Standard goods
- IDEC Diameter 22 HW1S Type / Arrow Type Handle Selector SwitchIntegrated terminal cover, finger protection for maximum safety.Rated Carrying Current (A) 10 Mounting Hole Diameter (Φmm) 22 Rated Insulation Voltage (V) 600
- Fuji Electric Illuminated Selector Switch AR22 SeriesObtained UL / CSA standard and TUV (EN standard) certification for standard products CE mark is displayed. The back mounting method of the operation unit eliminates the need for adjustment by panel thickness. Panel mounting is possible with the buttons and knobs already attached to the operation ... Read More
- MonotaRO Selector switch Φ30 Knob type, 3 notches* Do not use for anything other than its intended purpose.Knob direction (notch) 1 / left, 2 / right Rated Carrying Current (A) 10 (contact part) Contact position No 1、2 Contact Configuration 2a Number of Notches 3 Mounting Hole Diameter (Φmm) 30 Notch Angle (°) 45 Rated Insulation Voltage (V) AC/DC600 Button Color Black RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP65 oil-proof type Type of Operation Manual return Material (ring) Metal Color (knob) White
- MonotaRO Selector switch Φ25, knob type, 3 notches* Do not use for anything other than its intended purpose.Knob direction (notch) 1 / left, 2 / right Rated Carrying Current (A) 10 (contact part) Contact position No 1、2 Mounting Hole Diameter (Φmm) 25 Contact Configuration 2a Number of Notches 3 Operating Patterns 3 notch manual reset Notch Angle (°) 45 Rated Insulation Voltage (V) AC/DC600 Button Color Black RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP65 oil-proof type Material (ring) Metal Color (knob) White
- IDEC Φ30 TWN series selector switchThe best-selling switch standard since its release. Can be used for all purposesMounting Hole Diameter (Φmm) 30 Protection Class IP65 Operation Mechanism Key operation type Contact Material Silver contacts
- IDEC Φ30 TWN series selector switchThe best-selling switch standard since its release. Can be used for all purposesMounting Hole Diameter (Φmm) 30 Key Removable Position Complete omission Protection Class IP65 Main Unit Type Integrated type Operation Mechanism Lever type handle Terminal Shape Screw (M3.5) Contact Material Silver contacts Operation Method selector switchfrom S$24.99Min. 108 days
- Fuji Electric Diameter 22 Command Switch AR22 / DR22 Selector Switch Key Type Upper Round FrameStorage Temperature (℃) -40~+80 Mechanical Durability 10,000 times or more Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Mounting Hole Diameter (Φmm) 22 Pollution Degree (Environment to Use) 3 Impact resistance (durability) (m / s 2 ) 500 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Protection Class IP65 (oil-proof type) Operation Mechanism Key shape Frame Round frame Type selector Mounting Dimensions (mm) Φ22.3 ・ Φ25.5 shared Special product -from S$17.99Min. 2 days
- MARUYASU DENGYO 25Φ selector switch 3 notchesVibration Resistance (m/s 2) (Durability) 15 Shock Resistance (m/s2) (Malfunction) 100 / (durability) 500 Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Electrical Durability 1 million times Mechanical Durability 1 million times Rated Carrying Current (A) 10 (contact part) Insulation Resistance (MΩ) 100 or more (500V) Operating Frequency (operation/hour) 1800 Installation Altitude (m) 2000 or less Mounting Hole Diameter (Φmm) 25.5(+0.5~0) Number of Notches 3 Contact Resistance (mΩ) 30 or less Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Rated Insulation Voltage (V) AC/DC600 Color (knob) Black RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type (Can be mounted closely.) Protection Class IP65 oil-proof type Shape Knob shape (metal ring)
- IDEC Diameter 22 TW Series ASW K Type / Key Operation Type Selector SwitchRated Carrying Current (A) 10 Mounting Hole Diameter (Φmm) 22 Rated Insulation Voltage (V) 600
- Fuji Electric Φ25 command switch AH25 selector switchRated Carrying Current (A) 10 Impact resistance (malfunction) (m / s 2 ) 100 Operating Frequency (operation/hour) 1800 (40% usage rate) Mounting Hole Diameter (Φmm) 25.5 Rated Insulation Voltage (V) AC/DC600 Type selector Insulation Resistance (MΩ) over 100
- MARUYASU DENGYO 30Φ selector switch 3 notchesVibration Resistance (m/s 2) (Durability) 15 Color (Knob part) Black Shock Resistance (m/s2) (Malfunction) 100 / (durability) 500 Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Mechanical Durability 1 million times Electrical Durability 1 million times Rated Carrying Current (A) 10 (contact part) Insulation Resistance (MΩ) 100 or more (500V) Operating Frequency (operation/hour) 1800 Installation Altitude (m) 2000 or less Number of Notches 3 Contact Resistance (mΩ) 30 or less Mounting Hole Diameter (Φmm) 30.5(+0.5~0) Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Notch Angle (°) 45 Relative Humidity 45~85% Rated Insulation Voltage (V) AC/DC600 RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type (Can be mounted closely.) Protection Class IP65 oil-proof type Shape Knob shape (metal ring)
- Fuji Electric Diameter 30 Command Switch AR30 / DR30 Selector Switch Standard TypeRated Carrying Current (A) (Contact rating) 10 Storage Temperature (℃) -40~+80 Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Pollution Degree (Environment to Use) 3 Mounting Hole Diameter (Φmm) 30 Rated Frequency (Hz) 50/60 Impact resistance (durability) (m / s 2 ) 500 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Protection Class IP65 (oil-proof type) Handle Type Key operation type Frame Round frame Type selector Mounting Dimensions (mm) Φ30.5
- IDEC Φ22 TW series ASW L type / Lever type handle Selector switchRated Carrying Current (A) 10 Mounting Hole Diameter (Φmm) 22 Rated Insulation Voltage (V) 600
- IDEC Φ30 series ASLN type illuminated selector switch (LED) 90 ° 2 notchProtective structure is IP65 (IEC 60529)Rated Carrying Current (A) 10 Number of Notches 2 Mounting Hole Diameter (Φmm) 30 Rated Insulation Voltage (V) 600 Notch Angle (°) 90
- IDEC Diameter 25 TWS Series ASS K Type / Key Operation Type Selector SwitchRated Carrying Current (A) 10 Mounting Hole Diameter (Φmm) 25 Rated Insulation Voltage (V) 600
- Fuji Electric Diameter 30 Command Switch AR30 / DR30 Illuminated Selector SwitchOperation Ambient Temperature (℃) -20~+50 (no freezing or condensation) Storage Temperature (℃) -40~+80 Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Pollution Degree (Environment to Use) 3 Mounting Hole Diameter (Φmm) 30 Rated Frequency (Hz) 50/60 Impact resistance (durability) (m / s 2 ) 500 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC250 Short Circuit Protection Device Fuse 15A Protection Class IP65 (oil-proof type) Type Standard type Operation Mechanism Knob shape Frame Round frame Mounting Dimensions (mm) Φ30.5
- IDEC Compact key switch KG typeSpace-saving design with a panel depth of 29.9 mm (KG type) or 39.5 mm (KH type ). Reliable and nimble operation feel. The type of contact (silver contact, gold contact) can be selected according to the application. Uses a reversible key (non-directional key). Two board keys / set are included.Insulation Resistance (MΩ) 100 or more (DC500V mega) Rated Insulation Voltage (V) 125 Rated Carrying Current (A) 3 Contact Resistance (mΩ) 50 or less (initial value) Color (Body) Chrome plating color Protection Class IP40(IEC 60529)from S$29.99Min. 113 days
- Fuji Electric Diameter 22 Command Switch AR22 / DR22 Selector Switch Control Type (Round Frame) Knob TypeSpecification - Operation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Mechanical Durability 200,000 times or more Mounting Hole Diameter (Φmm) 22 Pollution Degree (Environment to Use) 3 Impact resistance (durability) (m / s 2 ) 500 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Color (Knob) Black Type selector Short Circuit Protection Device Fuse 15A Protection Class IP65 (oil-proof type) Operation Mechanism Knob shape Frame Round frame Mounting Dimensions (mm) Φ22.3 ・ Φ25.5 sharedfrom S$13.99Min. 2 days
- Fuji Electric Φ16 Selector Switch AH164 / AH165 Knob (Long Angle Frame)Storage Temperature (℃) -40~+70 Impact resistance (malfunction) (m / s 2 ) 100 Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Electrical Durability 100,000 times or more (at AC220V 0.7A) Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Mounting Hole Diameter (Φmm) 16 Mechanical Durability 250,000 times or more Pollution Degree (Environment to Use) 3 Rated Carrying Current (A) 5 Rated Insulation Voltage (V) AC/DC250 Color (Knob) Black Terminal Shape For solder and tab (# 110) Short Circuit Protection Device Fuse 1A Operation Mechanism Knob shape Frame Long angle frame Type selector
- MARUYASU DENGYO 30Φ selector switch 2 notchesVibration Resistance (m/s 2) (Durability) 15 Shock Resistance (m/s2) (Malfunction) 100 / (durability) 500 Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Mechanical Durability 1 million times Electrical Durability 1 million times Rated Carrying Current (A) 10 (contact part) Insulation Resistance (MΩ) 100 or more (500V) Operating Frequency (operation/hour) 1800 Number of Notches 2 Installation Altitude (m) 2000 or less Contact Resistance (mΩ) 30 or less Mounting Hole Diameter (Φmm) 30.5(+0.5~0) Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Notch Angle (°) 90 Rated Insulation Voltage (V) AC/DC600 Operating force (N.m) Approx.0.16 (Contact configuration 1a1b) Color (knob) Black RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type (Can be mounted closely.) Protection Class IP65 oil-proof type Shape Knob shape (metal ring)from S$12.99Min. 2 days
- IDEC Diameter 30 Zinc Die-cast Series Selector Switch ASD Type (Arrow Type Handle)Rated Carrying Current (A) 10 Rated Insulation Voltage (V) 600from S$24.99Min. 3 days
- MARUYASU DENGYO 30Φ key switch 2 notchesVibration Resistance (m/s 2) (Durability) 15 Shock Resistance (m/s2) (Malfunction) 100 / (durability) 500 Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Mechanical Durability 1 million times Electrical Durability 1 million times Rated Carrying Current (A) 10 (contact part) Insulation Resistance (MΩ) 100 or more (500V) Operating Frequency (operation/hour) 1800 Number of Notches 2 Type of Operation 2 notch manual reset Installation Altitude (m) 2000 or less Contact Resistance (mΩ) 30 or less Mounting Hole Diameter (Φmm) 30.5(+0.5~0) Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Key number 701 Rated Insulation Voltage (V) AC/DC600 Operating force (N.m) Approx.0.16 (Contact configuration 1a1b) RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type (Can be mounted closely.) Protection Class IP65 oil-proof type Shape With key (metal ring)from S$24.99Min. 2 days
- Fuji Electric Φ22 command switch AM22 / DM22 selector switchStorage Temperature (℃) -40~+80 Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Mounting Hole Diameter (Φmm) 22.3 Impact resistance (durability) (m / s 2 ) 500 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Frame Round frame Type selectorfrom S$9.89Min. 2 days
- IDEC Φ22 HW series Illuminated selector switch (LED) 90 ° 2 notch / 60 ° 2 notchNumber of Notches 2 Mounting Hole Diameter (Φmm) 22 Notch Angle (°) 90
- Fuji Electric Φ30 Command Switch AR30 / DR30 Selector Switch Control TypeStorage Temperature (℃) -40~+80 Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Pollution Degree (Environment to Use) 3 Mounting Hole Diameter (Φmm) 30 Rated Frequency (Hz) 50/60 Impact resistance (durability) (m / s 2 ) 500 Rated Insulation Voltage (V) AC/DC600 Type selector Short Circuit Protection Device Fuse 15A Protection Class IP65 (oil-proof type) Frame Round frame Mounting Dimensions (mm) Φ30.5from S$16.99Min. 2 days
- MARUYASU DENGYO 22Φ selector switch 3 notchesVibration Resistance (m/s 2) (Durability) 15 Shock Resistance (m/s2) (Malfunction) 100 / (durability) 500 Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Mechanical Durability 1 million times Electrical Durability 1 million times Rated Carrying Current (A) 10 (contact part) Insulation Resistance (MΩ) 100 or more (500V) Operating Frequency (operation/hour) 1800 Installation Altitude (m) 2000 or less Mounting Hole Diameter (Φmm) 22.3(+0.4~0) Number of Notches 3 Contact Resistance (mΩ) 30 or less Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Rated Insulation Voltage (V) AC/DC600 Color (knob) Black RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type (Can be mounted closely.) Protection Class IP65 oil-proof type
- MARUYASU DENGYO 22Φ key switch 2 notchesVibration Resistance (m/s 2) (Durability) 15 Shock Resistance (m/s2) (Malfunction) 100 / (durability) 500 Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Electrical Durability 1 million times Mechanical Durability 1 million times Rated Carrying Current (A) 10 (contact part) Insulation Resistance (MΩ) 100 or more (500V) Operating Frequency (operation/hour) 1800 Number of Notches 2 Type of Operation 2 notch manual reset Installation Altitude (m) 2000 or less Mounting Hole Diameter (Φmm) 22.3(+0.4~0) Contact Resistance (mΩ) 30 or less Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Key number 701 Rated Insulation Voltage (V) AC/DC600 Operating force (N.m) Approx.0.16 (Contact configuration 1a1b) RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type (Can be mounted closely.) Protection Class IP65 oil-proof type Shape With key (metal ring)
- IDEC Φ16 A6 series selector switch (AS6M / Round type)Mounting Hole Diameter (Φmm) 16 Contact Material Silver contacts Terminal Shape Soldering Bezel size (mm) Φ18from S$32.99Min. 34 days
- MARUYASU DENGYO 25Φ selector switch 2 notchesVibration Resistance (m/s 2) (Durability) 15 Shock Resistance (m/s2) (Malfunction) 100 / (durability) 500 Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Mechanical Durability 1 million times Electrical Durability 1 million times Rated Carrying Current (A) 10 (contact part) Insulation Resistance (MΩ) 100 or more (500V) Operating Frequency (operation/hour) 1800 Number of Notches 2 Installation Altitude (m) 2000 or less Mounting Hole Diameter (Φmm) 25.5(+0.5~0) Contact Resistance (mΩ) 30 or less Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Rated Insulation Voltage (V) AC/DC600 Operating force (N.m) Approx.0.16 (Contact configuration 1a1b) Color (knob) Black RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type (Can be mounted closely.) Protection Class IP65 oil-proof type Shape Knob shape (metal ring)from S$9.59Min. 2 days
- Fuji Electric Selector switch AR22 series long knob typeOne-touch addition and replacement of front-tightening structure contacts and transformer unit Two-way wiring improves work efficiency Short body depth dimension Terminal part IP2X compatible product is also available Excellent contact reliability Charging part protective cover is included as sta... Read MoreOperation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Rated Carrying Current (A) 10 Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Pollution Degree (Environment to Use) 3 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Color (Knob) Black Short Circuit Protection Device Fuse 15A Protection Class IP65 (oil-proof type) Operation Mechanism Long knob type Type selector Mounting Dimensions (mm) Φ22.3 ・ Φ25.5 shared
- MIYAMA ELECTRIC Key switchInsulation Resistance (MΩ) 100 or more (MIN)/DC500V Contact Resistance (mΩ) 20 or less (MAX) Current Capacity 3A125V.AC 1A250V.AC Isolation Voltage AC 1500V for 1 minute RoHS directive (corresponding to 10 substances) Correspondence Switch Type ON-OFF Circuit SPST(2P)from S$10.99Min. 2 days
Filter by categories