One-touch addition and replacement of front-tightening structure contacts and transformer unit 2 Improves work efficiency with directional wiring Depth dimension of short body IP2X compatible product is also available Excellent contact reliability standard product, certified by overseas standard... Read More
Operation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Rated Carrying Current (A) 10 Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Mounting Hole Diameter (Φmm) 22 Pollution Degree (Environment to Use) 3 Rated Frequency (Hz) 50/60 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Operation Mechanism Knob shape Protection Class Operation section: IP65 (oil-proof type) Frame Round frame Type selector Mounting Dimensions (mm) Φ22.3 ・ Φ25.5 shared
One-touch addition and replacement of front-tightening structure contacts and transformer unit Two-way wiring improves work efficiency Short body depth dimension Terminal part IP2X compatible product is also available Excellent contact reliability Charging part protective cover is included as sta... Read More
Operation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Rated Carrying Current (A) 10 Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Pollution Degree (Environment to Use) 3 Mounting Hole Diameter (Φmm) 30 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Operation Mechanism Knob shape Protection Class Operation section: IP65 (oil-proof type) Frame Round frame Type selector Mounting Dimensions (mm) Φ30.5
* Do not use for anything other than its intended purpose.
Rated Carrying Current (A) 10 (contact part) Number of Notches 2 Operating Patterns 2 notch manual reset Mounting Hole Diameter (Φmm) 25 Notch Angle (°) 90 Rated Insulation Voltage (V) AC/DC600 Color (knob) Black RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type Protection Class IP65 oil-proof type Shape Knob shape (2 notches) Material (ring) Metal Conform to Standard goods
* Do not use for anything other than its intended purpose.
Rated Carrying Current (A) 10 (contact part) Number of Notches 2 Mounting Hole Diameter (Φmm) 30 Notch Angle (°) 90 Rated Insulation Voltage (V) AC/DC600 Color (knob) Black RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type Protection Class IP65 oil-proof type Shape Knob shape (2 notches) Type of Operation Manual return Material (ring) Metal Conform to Standard goods
Obtained UL / CSA standard and TUV (EN standard) certification for standard products CE mark is displayed. The back mounting method of the operation unit eliminates the need for adjustment by panel thickness. Panel mounting is possible with the buttons and knobs already attached to the operation ... Read More
* Do not use for anything other than its intended purpose.
Knob direction (notch) 1 / left, 2 / right Rated Carrying Current (A) 10 (contact part) Contact position No 1、2 Contact Configuration 2a Number of Notches 3 Mounting Hole Diameter (Φmm) 30 Notch Angle (°) 45 Rated Insulation Voltage (V) AC/DC600 Button Color Black RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP65 oil-proof type Type of Operation Manual return Material (ring) Metal Color (knob) White
* Do not use for anything other than its intended purpose.
Knob direction (notch) 1 / left, 2 / right Rated Carrying Current (A) 10 (contact part) Contact position No 1、2 Mounting Hole Diameter (Φmm) 25 Contact Configuration 2a Number of Notches 3 Operating Patterns 3 notch manual reset Notch Angle (°) 45 Rated Insulation Voltage (V) AC/DC600 Button Color Black RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP65 oil-proof type Material (ring) Metal Color (knob) White
The best-selling switch standard since its release. Can be used for all purposes
Mounting Hole Diameter (Φmm) 30 Key Removable Position Complete omission Protection Class IP65 Main Unit Type Integrated type Operation Mechanism Lever type handle Terminal Shape Screw (M3.5) Contact Material Silver contacts Operation Method selector switch
Vibration Resistance (m/s 2) (Durability) 15 Shock Resistance (m/s2) (Malfunction) 100 / (durability) 500 Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Electrical Durability 1 million times Mechanical Durability 1 million times Rated Carrying Current (A) 10 (contact part) Insulation Resistance (MΩ) 100 or more (500V) Operating Frequency (operation/hour) 1800 Installation Altitude (m) 2000 or less Mounting Hole Diameter (Φmm) 25.5(+0.5~0) Number of Notches 3 Contact Resistance (mΩ) 30 or less Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Rated Insulation Voltage (V) AC/DC600 Color (knob) Black RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type (Can be mounted closely.) Protection Class IP65 oil-proof type Shape Knob shape (metal ring)
Vibration Resistance (m/s 2) (Durability) 15 Color (Knob part) Black Shock Resistance (m/s2) (Malfunction) 100 / (durability) 500 Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Mechanical Durability 1 million times Electrical Durability 1 million times Rated Carrying Current (A) 10 (contact part) Insulation Resistance (MΩ) 100 or more (500V) Operating Frequency (operation/hour) 1800 Installation Altitude (m) 2000 or less Number of Notches 3 Contact Resistance (mΩ) 30 or less Mounting Hole Diameter (Φmm) 30.5(+0.5~0) Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Notch Angle (°) 45 Relative Humidity 45~85% Rated Insulation Voltage (V) AC/DC600 RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type (Can be mounted closely.) Protection Class IP65 oil-proof type Shape Knob shape (metal ring)
Space-saving design with a panel depth of 29.9 mm (KG type) or 39.5 mm (KH type ). Reliable and nimble operation feel. The type of contact (silver contact, gold contact) can be selected according to the application. Uses a reversible key (non-directional key). Two board keys / set are included.
Insulation Resistance (MΩ) 100 or more (DC500V mega) Rated Insulation Voltage (V) 125 Rated Carrying Current (A) 3 Contact Resistance (mΩ) 50 or less (initial value) Color (Body) Chrome plating color Protection Class IP40(IEC 60529)
Storage Temperature (℃) -40~+70 Impact resistance (malfunction) (m / s 2 ) 100 Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Electrical Durability 100,000 times or more (at AC220V 0.7A) Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Mounting Hole Diameter (Φmm) 16 Mechanical Durability 250,000 times or more Pollution Degree (Environment to Use) 3 Rated Carrying Current (A) 5 Rated Insulation Voltage (V) AC/DC250 Color (Knob) Black Terminal Shape For solder and tab (# 110) Short Circuit Protection Device Fuse 1A Operation Mechanism Knob shape Frame Long angle frame Type selector
Vibration Resistance (m/s 2) (Durability) 15 Shock Resistance (m/s2) (Malfunction) 100 / (durability) 500 Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Mechanical Durability 1 million times Electrical Durability 1 million times Rated Carrying Current (A) 10 (contact part) Insulation Resistance (MΩ) 100 or more (500V) Operating Frequency (operation/hour) 1800 Number of Notches 2 Installation Altitude (m) 2000 or less Contact Resistance (mΩ) 30 or less Mounting Hole Diameter (Φmm) 30.5(+0.5~0) Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Notch Angle (°) 90 Rated Insulation Voltage (V) AC/DC600 Operating force (N.m) Approx.0.16 (Contact configuration 1a1b) Color (knob) Black RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type (Can be mounted closely.) Protection Class IP65 oil-proof type Shape Knob shape (metal ring)
Vibration Resistance (m/s 2) (Durability) 15 Shock Resistance (m/s2) (Malfunction) 100 / (durability) 500 Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Mechanical Durability 1 million times Electrical Durability 1 million times Rated Carrying Current (A) 10 (contact part) Insulation Resistance (MΩ) 100 or more (500V) Operating Frequency (operation/hour) 1800 Number of Notches 2 Type of Operation 2 notch manual reset Installation Altitude (m) 2000 or less Contact Resistance (mΩ) 30 or less Mounting Hole Diameter (Φmm) 30.5(+0.5~0) Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Key number 701 Rated Insulation Voltage (V) AC/DC600 Operating force (N.m) Approx.0.16 (Contact configuration 1a1b) RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type (Can be mounted closely.) Protection Class IP65 oil-proof type Shape With key (metal ring)
Vibration Resistance (m/s 2) (Durability) 15 Shock Resistance (m/s2) (Malfunction) 100 / (durability) 500 Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Mechanical Durability 1 million times Electrical Durability 1 million times Rated Carrying Current (A) 10 (contact part) Insulation Resistance (MΩ) 100 or more (500V) Operating Frequency (operation/hour) 1800 Installation Altitude (m) 2000 or less Mounting Hole Diameter (Φmm) 22.3(+0.4~0) Number of Notches 3 Contact Resistance (mΩ) 30 or less Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Rated Insulation Voltage (V) AC/DC600 Color (knob) Black RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type (Can be mounted closely.) Protection Class IP65 oil-proof type
Vibration Resistance (m/s 2) (Durability) 15 Shock Resistance (m/s2) (Malfunction) 100 / (durability) 500 Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Electrical Durability 1 million times Mechanical Durability 1 million times Rated Carrying Current (A) 10 (contact part) Insulation Resistance (MΩ) 100 or more (500V) Operating Frequency (operation/hour) 1800 Number of Notches 2 Type of Operation 2 notch manual reset Installation Altitude (m) 2000 or less Mounting Hole Diameter (Φmm) 22.3(+0.4~0) Contact Resistance (mΩ) 30 or less Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Key number 701 Rated Insulation Voltage (V) AC/DC600 Operating force (N.m) Approx.0.16 (Contact configuration 1a1b) RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type (Can be mounted closely.) Protection Class IP65 oil-proof type Shape With key (metal ring)
Vibration Resistance (m/s 2) (Durability) 15 Shock Resistance (m/s2) (Malfunction) 100 / (durability) 500 Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Mechanical Durability 1 million times Electrical Durability 1 million times Rated Carrying Current (A) 10 (contact part) Insulation Resistance (MΩ) 100 or more (500V) Operating Frequency (operation/hour) 1800 Number of Notches 2 Installation Altitude (m) 2000 or less Mounting Hole Diameter (Φmm) 25.5(+0.5~0) Contact Resistance (mΩ) 30 or less Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Rated Insulation Voltage (V) AC/DC600 Operating force (N.m) Approx.0.16 (Contact configuration 1a1b) Color (knob) Black RoHS directive (corresponding to 10 substances) Correspondence Contact unit HC type (Can be mounted closely.) Protection Class IP65 oil-proof type Shape Knob shape (metal ring)
One-touch addition and replacement of front-tightening structure contacts and transformer unit Two-way wiring improves work efficiency Short body depth dimension Terminal part IP2X compatible product is also available Excellent contact reliability Charging part protective cover is included as sta... Read More
Operation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Rated Carrying Current (A) 10 Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Pollution Degree (Environment to Use) 3 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Color (Knob) Black Short Circuit Protection Device Fuse 15A Protection Class IP65 (oil-proof type) Operation Mechanism Long knob type Type selector Mounting Dimensions (mm) Φ22.3 ・ Φ25.5 shared
Insulation Resistance (MΩ) 100 or more (MIN)/DC500V Contact Resistance (mΩ) 20 or less (MAX) Current Capacity 3A125V.AC 1A250V.AC Isolation Voltage AC 1500V for 1 minute RoHS directive (corresponding to 10 substances) Correspondence Switch Type ON-OFF Circuit SPST(2P)
One-touch addition and replacement of front-tightening structure contacts and transformer unit Two-way wiring improves work efficiency Short body depth dimension Terminal part IP2X compatible product is also available Excellent contact reliability Charging part protective cover is included as sta... Read More
Operation Ambient Temperature (℃) -20~+70 (no freezing or condensation) Storage Temperature (℃) -40~+80 Rated Carrying Current (A) 10 Impact resistance (malfunction) (m / s 2 ) 100 Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Pollution Degree (Environment to Use) 3 Rated Impulse Withstand Voltage (kV) 6 Rated Insulation Voltage (V) AC/DC600 Short Circuit Protection Device Fuse 15A Operation Mechanism Long knob type Frame Round frame Type selector Mounting Dimensions (mm) Φ30.5