All Category

Rocker Switches

View : Grid List
Filter

Items 1 - 40 of 208

Set Ascending Direction
  1. Wave switch (illuminated) Snap-in type
    MIYAMA ELECTRIC Wave switch (illuminated) Snap-in type
    Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Contact Resistance (mΩ)  20 or less (MAX)  RoHS directive (corresponding to 10 substances)  Correspondence  Switch Type  ON-OFF  Circuit  SPST(2P)  Terminal Shape  Tab terminal # 250 
    Rating:
    90%
    from S$6.39
    Min. 2 days
  2. Wave switch DS-059 series
    MIYAMA ELECTRIC Wave switch DS-059 series
    Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Contact Resistance (mΩ)  20 or less (MAX)  Current Capacity  5A.125V.AC 3A250V.AC  Isolation Voltage  AC 1500V for 1 minute  RoHS directive (corresponding to 10 substances)  Correspondence  Circuit  SPST(2P) 
    Rating:
    92%
    from S$3.49
    Min. 2 days
  3. Rocker Switch CW Series CW-SB Non-Illuminated Type
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker Switch CW Series CW-SB Non-Illuminated Type
    Snap-in mounting: Panel mounting can save labor for snap-in and mounting man-hours. Tab dedicated terminal # 187: The terminal arrangement is shifted to increase the distance between terminals to prevent deterioration of insulation and withstand voltage performance. For the receptacle, use a JIS ... Read More
    Operating Temperature Range (℃)  -10~70  Contact Resistance (mΩ)  20 or less (at DC5V 1A)  Button Operation Angle (°)  30±4  Insulation Resistance (MΩ)  500 or more (DC500V)  Color (Body)  Black  Color of Operating Part  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Functional Operation  ON - OFF  Standard  RoHS、UL、C-UL 
    Rating:
    90%
    from S$1.79
    Min. 2 days
  4. Rocker Switch A8A
    OMRON Rocker Switch A8A
    Heat generation is reduced by the leaf spring mechanism unique to the rocker switch for power supply that emphasizes safety. The unique forced separation mechanism realizes contact separation even in the event of an abnormality such as contact welding. Prepare neon illumination that can directly ... Read More
    Rating:
    92%
    from S$11.99
    Min. 4 days
  5. Rocker Switch S Type JW Series Non-Illuminated Type
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker Switch S Type JW Series Non-Illuminated Type
    A cover is added between the operation part and the case part to make it difficult for dust to enter, improving contact reliability. The distance between contacts is 3 mm or more to improve insulation and pressure resistance. The terminal part is insert-molded to prevent the ingress of flux and t... Read More
    LED Color  Operating Temperature Range (℃)  -25~70  Current Capacity (A)  10 AC125V 10 AC250V  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Electrical Durability for Opening and Closing  10,000 times or more  Button Operation Angle (°)  30  Mechanical Durability for Switching  30000 times or more  Insulation Resistance (MΩ)  500 or more (DC500V)  RoHS directive (corresponding to 10 substances)  Correspondence  Functional Operation  ON - OFF 
    Rating:
    89%
    from S$2.79
    Min. 2 days
  6. Rocker switch L type JW series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker switch L type JW series
    All mold rocker switch with inrush characteristic 117A. By adopting a cover, the opening is eliminated and the structure is such that dust does not easily enter the contact mechanism, improving contact reliability. The mounting on the panel is a snap-in mounting, which reduces the mounting man-ho... Read More
    Operating Temperature Range (℃)  -25~70  Mechanical Durability for Switching  25,000 times or more  Electrical Durability for Opening and Closing  25,000 times or more  Button Operation Angle (°)  26 
    Rating:
    92%
    from S$5.99
    Min. 2 days
  7. Operation switch / J8 switch
    Panasonic Operation switch / J8 switch
    Safety-oriented power switch with a contact gap of 3 mm or more
    Color  (Flange) Black  Rating  16A 250V AC  Protection Class  IP40  Handle Type  Locker  Operation Method  ON-OFF  Standard  UL/C-UL、ENEC/VDE 
    Rating:
    100%
    from S$4.79
    Min. 5 days
  8. Rocker switch MW type JW series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker switch MW type JW series
    Panel waterproof (IP67 compliant) type with excellent design. IP67 compliant waterproofness (on the top of the panel) is achieved by snap-in mounting. (PAT.PEND) Compatible with DC rating. It can be used for vehicles, ships, etc. in combination with waterproofness. The packing that wraps the enti... Read More
    Operating Temperature Range (℃)  -25~85  Insulation Resistance (GΩ)  1 or more (DC500V)  Contact Resistance (mΩ)  10 or less (at DC5V 1A)  Current Capacity  10A 125V AC 10A 250V AC 10A 30V DC  Electrical Durability for Opening and Closing  25,000 times or more  Mechanical Durability for Switching  25,000 times or more  Button Operation Angle (°)  26  Color (Body)  Black  Color of Operating Part  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Functional Operation  ON-OFF  Operation Mechanism  Rocker  Circuit  Single pole single throw  Standard  UL, C-UL (CSA standard compliant)  Function  Waterproof type 
    Rating:
    98%
    from S$6.19
    Min. 2 days
  9. Rocker Switch M Type JW Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker Switch M Type JW Series
    All mold rocker switch with inrush characteristic 78A. By adopting a cover, the opening is eliminated and the structure is such that dust does not easily enter the contact mechanism, improving contact reliability. The mounting on the panel is a snap-in mounting, which reduces the mounting man-hou... Read More
    Operating Temperature Range (℃)  -25~70  Contact Resistance (mΩ)  10 or less (at DC5V 1A)  Electrical Durability for Opening and Closing  25,000 times or more  Mechanical Durability for Switching  25,000 times or more  Button Operation Angle (°)  26 
    Rating:
    88%
    from S$5.39
    Min. 2 days
  10. Rocker switch CW series CW-SA
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker switch CW series CW-SA
    Snap-in mounting: Panel mounting can save labor for snap-in and mounting man-hours. Large terminal hole (1.7 x 2.5 mm): Suitable for AWG # 16 stranded wire for easy wiring work. High contact reliability: The movable contact receiving part adopts a structure that sandwiches and holds the movable c... Read More
    Operating Temperature Range (℃)  -10~70  Number of Poles  Contact Resistance (mΩ)  20 or less (at DC5V 1A)  Button Operation Angle (°)  30±4  Insulation Resistance (MΩ)  500 or more (DC500V)  Color of Operating Part  Black  Color (Body)  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Illumination  Non-illuminated type  Standard  RoHS、UL、C-UL  Terminal Shape  Solder terminal 
    Rating:
    95%
    from S$1.59
    Min. 2 days
  11. Rocker Switch S Type JW Series Illuminated
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker Switch S Type JW Series Illuminated
    A cover is added between the operation part and the case part to make it difficult for dust to enter, improving contact reliability. The distance between contacts is 3 mm or more to improve insulation and pressure resistance. The terminal part is insert-molded to prevent the ingress of flux and t... Read More
    Operating Temperature Range (℃)  -25~50  Number of Poles  Current Capacity (A)  10(AC125V)、10(AC250V)  Electrical Durability for Opening and Closing  10,000 times or more  Button Operation Angle (°)  30  Insulation Resistance (MΩ)  500 or more (DC500V)  Color (Body)  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Functional Operation  ON-OFF  Operation Mechanism  Rocker  Circuit  Single pole single throw  Standard  UL、VDE、C-UL 
    Rating:
    88%
    from S$3.89
    Min. 2 days
  12. Rocker switch CW-SB Fully illuminated neon bulb
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker switch CW-SB Fully illuminated neon bulb
    Snap-in mounting: Panel mounting can save labor for snap-in and mounting man-hours. Tab dedicated terminal # 187: The terminal arrangement is shifted to increase the distance between terminals to prevent deterioration of insulation and withstand voltage performance. For the receptacle, use a JIS ... Read More
    Operating Temperature Range (℃)  -10~70  Number of Poles  Circuit  2-pole single throw  Contact Resistance (mΩ)  20 or less (at DC5V 1A)  Button Operation Angle (°)  30±4  Insulation Resistance (MΩ)  500 or more (DC500V)  Color of Operating Part  Black  Color (Body)  Black  Functional Operation  ON-OFF  Standard  RoHS、UL、C-UL  Terminal Shape  Tab terminal  Button display  no display 
    Rating:
    100%
    from S$3.89
    Min. 2 days
  13. Wave Switch DS-060 Series
    MIYAMA ELECTRIC Wave Switch DS-060 Series
    Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Suitable Door Thickness to Mount (mm)  1~2.5  Contact Resistance (mΩ)  20 or less (MAX)  Current Capacity  5A125V.AC 3A250V.AC  Isolation Voltage  AC 1500V for 1 minute  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Circuit  SPST(2P) 
    Rating:
    83%
    from S$2.99
    Min. 2 days
  14. Wave Switch (LED) DS-060 Series
    MIYAMA ELECTRIC Wave Switch (LED) DS-060 Series
    Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Suitable Door Thickness to Mount (mm)  1~2.5  Contact Resistance (mΩ)  20 or less (MAX)  Current Capacity  5A125V.AC 3A250V.AC  Isolation Voltage  AC 1500V for 1 minute  RoHS directive (corresponding to 10 substances)  Correspondence  Switch Type  ON-OFF  Circuit  SPST(2P) 
    Rating:
    84%
    from S$3.99
    Min. 2 days
  15. Wave switch DS-850 series
    MIYAMA ELECTRIC Wave switch DS-850 series
    Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Contact Resistance (mΩ)  20 or less (MAX)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$2.49
    Min. 2 days
  16. Small Rocker Switch S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Rocker Switch S Series
    Due to the double fixing crimping developed by NKK Industries, Ltd., terminal backlash due to soldering does not occur. The switching mechanism is a seesaw system. It has excellent features such as long life, robustness and large capacity. The special silver alloy contacts provide excellent arc r... Read More
    Insulation Resistance (GΩ)  1 or more (DC500V)  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Electrical Durability for Opening and Closing  10,000 times or more  Withstand Voltage  2.0kV AC for 1 minute or more  RoHS directive (corresponding to 10 substances)  Correspondence  Terminal Shape  Solder 
    Rating:
    80%
    from S$4.99
    Min. 2 days
  17. Small rocker switch A8L
    OMRON Small rocker switch A8L
    A rocker switch for high-capacity opening and closing Achieves an inrush current of 100A with a unique opening and closing mechanism. Sharp and soft operation feel. One-touch mounting is possible. Contact gap 3 mm or more. UL, cUL standard acquisition, EN standard compliant product.
    Rating:
    85%
    from S$3.89
    Min. 104 days
  18. Rocker switch
    Tyco Electronics Japan Rocker switch
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$2.79
    Min. 2 days
  19. Rocker switch
    MARUSHIN ELECTRIC MFG Rocker switch
    Rating:
    100%
    from S$3.89
    Min. 2 days
  20. Rocker Switch CW Series CW-T
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker Switch CW Series CW-T
    Compact & Slim: The body width is 6.8 mm, which contributes to space saving of slim design equipment. (1/2 of our conventional product) Simple dustproof structure; Despite the slim design, a simple dustproof structure has been adopted. The contact mechanism has a dustproof structure to reduce... Read More
    Operating Temperature Range (℃)  -25~70  Number of Poles  Insulation Resistance (MΩ)  1G or more (DC500V)  Contact Resistance (mΩ)  20 or less (at DC5V 1A)  Electrical Durability for Opening and Closing  25,000 times or more  Button Operation Angle (°)  30±4  Mechanical Durability for Switching  50000 times or more  Current Capacity (A)  6A 125V AC / 3A 250V AC / 4A 30V DC  Color (Body)  Black  Color of Operating Part  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Functional Operation  ON - ON  Circuit  Single pole double throw  Terminal Shape  Solder terminal  Standard  UL、C-UL  Button display  no display 
    Rating:
    90%
    from S$1.99
    Min. 2 days
  21. ROCKER SWITCHES HLS Series
    NIDEC COPAL ELECTRONICS (FUJISOKU) ROCKER SWITCHES HLS Series
    It is a switch that realizes an economical price by thorough VA and silver-saving design. The contact part uses a seesaw-type slide mechanism (patented) to ensure contact stability and high reliability, and can be used with a wide current capacity from 1mA to 12A. In addition, self-extinguishing ... Read More
    Insulation Resistance (MΩ)  100 or more (DC500V)  Electrical Life  15000 times  Contact Resistance (mΩ)  20 or less (DC2-4V 1A)  Withstand Voltage (V)  AC1500 for 1 minute  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.99
    Min. 2 days
  22. ROCKER SWITCHES (Illuminated) DS-850 Series
    MIYAMA ELECTRIC ROCKER SWITCHES (Illuminated) DS-850 Series
    Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Contact Resistance (mΩ)  20 or less (MAX)  Current Capacity  5A125V.AC 3A250V.AC 3/250~T85  Isolation Voltage  AC 2000V for 1 minute  RoHS directive (corresponding to 10 substances)  Correspondence  Switch Type  ON-OFF  Terminal Shape  Tab terminal #187 (t=0.8)  Specification  With neon bulb for 125V 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  23. Rocker switch SL10K series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Rocker switch SL10K series
    UL, CSA, VDE standard certified products Mounting on panels is a snap-in method. Because it is a compact type, it is suitable for space-saving design. Ideal for powering equipment. Inrush current 100A type. Breaking distance 3 mm or more RoHS compliant product
    Color  (Frame locker) black  Contact Resistance (mΩ)  (Initial) 20 or less (DC2-4V 1A)  Operating Temperature Range (℃)  -25~+85  Storage Temperature Range (℃)  -40~+85  Number of Poles  2-pole single throw  RoHS directive (corresponding to 10 substances)  Correspondence  Switch  ON-OFF connection terminal: (1-2, 3-4)-  Specification  Operating force: 3.92 to 12.7N  Terminal Shape  Tab terminal 
    Rating:
    100%
    from S$38.99
    Min. 103 days
  24. Wave switch DS-850 series LED illuminated
    MIYAMA ELECTRIC Wave switch DS-850 series LED illuminated
    Number of Poles  Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Contact Resistance (mΩ)  20 or less (MAX)  Current Capacity  5A125V.AC 3A250V.AC  Isolation Voltage  AC 1500V for 1 minute  Switch Type  ON-OFF  Circuit  SPST(2P)  Terminal Shape  Solder terminal 
    Rating:
    100%
    from S$4.39
    Min. 2 days
  25. J-type paddle locker switch M series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) J-type paddle locker switch M series
    The molding material of the case is UL94V-0 certified product (self-extinguishing property), and resin with excellent arc resistance and insulation is used, and high performance effect is maintained from long life and low load to high load. .. Special silver alloy contacts with excellent wear res... Read More
    Operating Temperature Range (℃)  -30~85  Insulation Resistance (GΩ)  1 or more (DC500V)  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Operation Mechanism  J shape  Terminal Shape  Solder terminal 
    Rating:
    80%
    from S$6.49
    Min. 2 days
  26. Rocker switch JW-S barrier
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker switch JW-S barrier
    Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  barrier 
    Rating:
    100%
    from S$0.62
    Min. 2 days
  27. Rocker switch SLE6 series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Rocker switch SLE6 series
    It is an overseas standard certified product. C-US UL, CSA, VDE, SEMKO Mounting on the panel is a snap-in method. Because it is a compact type, it is suitable for space-saving design. Ideal for powering equipment. Dustproof structure Breaking distance 3 mm or more RoHS compliant product * Tab ter... Read More
    Service Life  (Electrical) 10,000 times  Color  (Frame locker) Black, (Display) White  Contact Resistance (mΩ)  (Initial) 20 or less (DC2-4V 1A)  Operating Temperature Range (℃)  -25~+85  Storage Temperature Range (℃)  -40~+85  Specification  Operating force: 2.45 to 12.7N 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  28. Rocker switch SLE10K series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Rocker switch SLE10K series
    Waterproof structure The sealed structure allows use in wet places. The panel waterproofness is equivalent to IP64. Snap-in mounting method Mounting to the panel can be fixed by simply inserting it into the panel hole from the front. Terminal for both solder and tab This structure allows both use... Read More
    Color  (Frame locker) black  Contact Resistance (mΩ)  (Initial) 20 or less (DC2-4V 1A)  Operating Temperature Range (℃)  -25~+85  Storage Temperature Range (℃)  -40~+85  Insulation Resistance (MΩ)  100 or more (DC500V)  Withstand Voltage  1500V AC for 1 minute  Number of Poles  2-pole single throw  Switch  ON-OFF connection terminal: (1-2, 3-4)-  Specification  Operating force: 3.92 to 12.7N  Terminal Shape  Tab terminal 
    Rating:
    60%
    from S$13.99
    Min. 2 days
  29. 125V / 15A rocker switch (orange)
    ESCO 125V / 15A rocker switch (orange)
    Panel cut dimensions (mm)  28.6×13.7  Number of Poles  Single pole ON-OFF  Panel thickness (mm)  0.5~0.7  Rated Capacity  15A 125V AC  Esco Part No.  EA940DH-2  Mass (g)  9.1  Color (knob)  Orange 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  30. Rocker switch TE Connectivity Green
    Tyco Electronics Japan Rocker switch TE Connectivity Green
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 2 days
  31. 125V / 10A rocker switch
    ESCO 125V / 10A rocker switch
    Color  (Body) Black, (Knob Hot Stamp) White  Panel thickness (mm)  0.5~2.0  Rated Capacity  10A 125V AC  Esco Part No.  EA940DH-30  Circuit  Single pole single throw (ON-OFF)  Panel cut dimensions (mm)  Φ20.4 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  32. 125V / 9A 2-pole single throw / neon bulb illuminated rocker switch (green)
    ESCO 125V / 9A 2-pole single throw / neon bulb illuminated rocker switch (green)
    Esco Part No.  EA940DH-401 
    Rating:
    100%
    from S$7.19
    Min. 2 days
  33. Rocker switch TE Connectivity Red
    Tyco Electronics Japan Rocker switch TE Connectivity Red
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$12.99
    Min. 2 days
  34. Illuminated Rocker Switch LW Series (Built-in neon bulb)
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Illuminated Rocker Switch LW Series (Built-in neon bulb)
    White buttons and square orange illuminated windows provide clear visibility. The light emitting element has a built-in neon bulb and can be used by directly connecting AC100V. It is compact, robust, has a large current capacity, and can be switched reliably with a light touch. The light emitting... Read More
    Applicable Voltage (V)  (Built-in neon bulb) AC90-120  Operating Temperature Range (℃)  -10~50  Insulation Resistance (GΩ)  1 or more (DC500V)  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Electrical Durability for Opening and Closing  10,000 times or more  Circuit  2-pole single throw  Current Capacity  20A AC110V  Mechanical Durability for Switching  30000 times or more  Withstand Voltage  AC2kV 1 minute or more  Current (mA)  Built-in neon / (maximum discharge) 0.8  Resistance (kΩ)  Built-in neon / (series) 100  Rated Life (hours)  Built-in neon / 10000 or more  Specification  Built-in neon bulb  Functional Operation  ON-OFF  Terminal Shape  Solder 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  35. Rocker switch RS Pro black
    RS Pro Rocker switch RS Pro black
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  36. Operation switch / J7 switch
    Panasonic Operation switch / J7 switch
    Safety-oriented power switch with a contact gap of 3 mm or more
    Color  (Flange) Black  Type  (Terminal guard) Short type  Protection Class  IP40  Handle Type  Locker  Operation Method  ON-OFF  Standard  UL/C-UL、ENEC/VDE 
    from S$1.99
    Min. 20 days
  37. Rocker switch TE Connectivity Black
    Tyco Electronics Japan Rocker switch TE Connectivity Black
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    47%
    from S$7.49
    Min. 2 days
  38. High current rocker switch S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) High current rocker switch S Series
    Small size and large current. A case with excellent flame retardancy and insulation.
    Contact Resistance (mΩ)  10 or less (at DC5V 1A)  Electrical Durability for Opening and Closing  25,000 times or more  Mechanical Durability for Switching  50,000 times or more  Withstand Voltage  AC 2.0kV 1 minute or more  Insulation Resistance  DC 500V 1GΩ or more  Terminal Shape  Screw 
    from S$32.99
    Min. 2 days
  39. Rocker switch SLE210K series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Rocker switch SLE210K series
    It is an overseas standard certified product. Mounting on C-US UL and SEMKO panels is a snap-in method. Because it is a compact type, it is suitable for space-saving design. Ideal for powering equipment. Dustproof structure. Inrush current 100A type. Breaking distance 3 mm or more. * SLE6, SLE10,... Read More
    Operating Temperature Range (℃)  -25~+85  Storage Temperature Range (℃)  -40~+85  RoHS directive (corresponding to 10 substances)  Correspondence  Terminal Shape  Solder terminal 
    from S$5.69
    Min. 2 days
  40. Rocker switch SLA215K series
    NIDEC COPAL ELECTRONICS (FUJISOKU) Rocker switch SLA215K series
    Achieves a high capacity of 15A with a compact body. Since it uses a resin frame, it has a reinforced insulation structure, so you can use it with confidence. The mounting dimensions can be easily done with the snap-in type. The terminal can be used as both a solder terminal and a tab (# 187). Id... Read More
    Operating Temperature Range (℃)  -25~+85  Storage Temperature Range (℃)  -40~+85  Insulation Resistance (MΩ)  100 or more (DC500V)  Electrical Life  10000 times  Number of Poles  2-pole  Actuating force  2.94~12.74N  Contact Resistance (mΩ)  20 or more (measured at 2-4V 1A)  Withstand Voltage (V)  AC1500 for 1 minute  RoHS directive (corresponding to 10 substances)  Correspondence  Switch Type  OFF-ON 
    from S$5.39
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 208

Set Ascending Direction