Lever Switches
- IDEC Φ30 Series ARN Type Mono Lever Switch Long Lever TypeThe mono-lever switch is a 4-way switch that controls operation in 4 directions with a single lever. Since the contacts operate in the same direction as the lever is tilted, you can control the control stick quickly, reliably, and freely as if you were moving the control stick by hand when you fr... Read MoreOperating Temperature Range (℃) -25~50 Storage Temperature Range (℃) -35~80 Rated Carrying Current (A) 10 Insulation Resistance (MΩ) 100 or more (DC500V mega) Mounting Hole Diameter (Φmm) 30 Operating humidity range (%RH) 45~85 Rated Insulation Voltage (V) 600 Withstand Voltage (V/min) AC2500 Lever Color Black IP grade IP65
- IDEC Φ22 HW series mono lever switchMounting Hole Diameter (Φmm) 22 Protection Class IP65 Terminal Shape Screw (M3.5) Main Unit Type Separate type Contact Material Silver contacts
- Fuji Electric Φ30 command switch AR30 / DR30 Multidirectional switchEasy to add / replace contacts / transformer units. Wiring from two directions is possible. A protective cover for the charging part is included as standard.Storage Temperature (℃) -40~+80 Impact resistance (malfunction) (m / s 2 ) 100 Electrical Durability 100,000 times or more (at AC220V 0.33A) Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Mechanical Durability 250,000 times or more Pollution Degree (Environment to Use) 3 Rated Frequency (Hz) 50/60 Rated Insulation Voltage (V) AC/DC250 Operation Mechanism Ball shape Color (ball) Black Short Circuit Protection Device Fuse 1A Protection Class IP65 (oil-proof type) Type Multi-directional switch Lock None Frame Round frame Terminal Shape Screw Mounting Dimensions (mm) Φ30.5
- IDEC Diameter 30 Series ARN / ARNS Type Mono Lever Switch Short LeverThe mono-lever switch is a 4-way switch that controls operation in 4 directions with a single lever. Since the contacts operate in the same direction as the lever is tilted, you can control the control stick quickly, reliably, and freely as if you were moving the control stick by hand when you fr... Read MoreRated Carrying Current (A) 10 Mounting Hole Diameter (Φmm) 30 Rated Insulation Voltage (V) 600
- IDEC Φ16 LB series lever switchMounting Hole Diameter (Φmm) 16 Protection Class IP67 Bezel size (mm) Φ18from S$33.99Min. 104 days
- IDEC Φ30 series ARN / ARNS type mono lever switch with interlockMounting Hole Diameter (Φmm) 30from S$129.90Min. 208 days
- IDEC HW1M seriesTerminal Shape Screw (M soldering, PCB terminal type) Mounting Hole Diameter (Φmm) 22 Protection Class IP65 Operation Mechanism Lever switchfrom S$68.99Min. 54 days
- IDEC ARN / ARNS type mono lever switchThe mono lever switch (ARN / ARNS type) is a 4-way operation switch that allows you to freely control four operations with a single lever.from S$179.90Min. 64 days
- RS Pro RS Pro Joystick switch, 2 axesRoHS directive (corresponding to 10 substances) Correspondencefrom S$87.99Min. 3 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Lever switch ALE seriesHigh reliability. A twin contact clip mechanism is used for the contact part. Can be washed as a whole. All types have a completely sealed structure. For minute currents. Since the contact part is gold-plated, it is ideal for use in the minute current region. For printed circuit boards only. All ... Read MoreOperating Temperature Range (℃) -20~+85 Storage Temperature Range (℃) -40~+85 Contact Resistance (mΩ) 50 or less (AC200μV 1.5mA) Insulation Resistance (MΩ) 500 or more (DC500) Withstand Voltage (V) AC250 for 1 minute Bracket Compliant RoHS directive (corresponding to 10 substances) Correspondence Operation Mechanism Standardfrom S$7.49Min. 9 days